Genemco Sells Used Plate Fin Heat Exchangers, Plate-Fin Heat Exchanger, Air/Gas Heat Exchanger, Plate Fin Air/Gas Heat Exchangers, Aluminum Plate Fin Heat Exchanger 
 Used Air/Gas Heat Exchanger, Plate-Fin Air/Gas Heat Exchangers, Aluminum Plate Fin Heat Exchanger, Plate Fin Heat Exchanger 

The below items have already been SOLD.
Please click here to view available inventory for Plate-Fin Heat Exchangers.

Click On Picture

1998 Xchanger Inc. Plate Fin Air/Gas Heat Exchanger C-Series

SOLD 1998 Xchanger Inc. Plate Fin Air/Gas Heat Exchanger C-Series
Mfg: X-Changer, Inc. Model: C-175
Stock No: SHCA139.3a Serial No: 0498-B5754
1998 Xchanger Inc. Plate Fin Air/Gas Heat Exchanger C-Series. Model: C-175. S/N: 0498-B5754. Horizontal flow. Heat transfer rate: 625,188 Btuh. Process media side - volumetric flow rate: 1,000 scfm, temperature in: 1,000 °F, temperature out: 190 °F, inlet pressure: 15.75 in. Hg., velocity: 457.12 ft/min. Service media side: volumetric flow rate: 63.1 gpm, temperature in: 90 °F, temperature out: 110 °F, velocity: 6.4 ft/sec. Tube mat'l: 304L stainless steel. Fin mat'l: 304 stainless steel. Housing mat'l: 304 stainless steel. Casing mat'l: 304 stainless steel. Functions: heat, cool, dehumidify. Typical pressure (min/max): 15/50 psi. Service fluids: water, refrigerant, steam, etc. C Series heat exchangers heat and cool low pressure gas streams. The modular C Series design allows a standard unit to give a custom fit. Inlets: (1) 14 in. dia. stream port, (1) 2 in. dia. liquid flange. Outlets: (1) 14 in. dia. stream port, (1) 2 in. dia. liquid flange. Overall dimensions: 41 in. L x 36 in. W x 31 in. H. (ACN136)

SOLD

Click here for more information (179.1 KB)
Click here for Drawing and Data (97.9 KB)

Click On Picture

1997 Xchanger Inc. C-Series Plate Fin Heat Exchanger

SOLD 1997 Xchanger Inc. C-Series Plate Fin Heat Exchanger
Mfg: X-Changer, Inc. Model: C-200
Stock No: SHCA294C. Serial No: 0097-B5469-3
1997 Xchanger C-Series Plate Fin Heat Exchanger. Model: C-200. S/N: 0097-B5469-3. Horizontal flow. Heat transfer rate: 143,134 Btuh. Process media side - volumetric flow rate: 1,104 scfm, temperature in: 230 F, temperature out: 110 F, inlet pressure: 19.6 in. Hg., velocity: 397.4 scfm. Service media side: volumetric flow rate: 11.6 gpm, temperature in: 85 F, temperature out: 110 F, velocity: 168 scfm. Tube mat'l: copper. Fin mat'l: aluminum. Housing mat'l: carbon steel (primed). Casing mat'l: galvanized steel. Functions: heat, cool, dehumidify. Pressure: typical 15, max. 50. Contact metals: steel, copper, aluminum. Water, refrigerant and steam are the service fluids. C Series heat exchangers heat and cool low pressure gas streams. The modular C Series design allows a standard unit to give a custom fit. Inlets: (1) 9 in. dia. stream port, (1) 1 in. dia. copper line (media). Outlets: (1) 11 in. dia. stream port, (1) 1 in. dia. copper line (media). Overall dimensions: 46-1/2 in. L x 35 in. W x 61 in. H. (ACN63).

SOLD

Click here for more information (225.4 KB)
Click here Drawings and Ratings (92.9 KB)

Click On Picture

1998 Xchanger Inc. Plate Fin Air/Gas Heat Exchanger

SOLD 1998 Xchanger Inc. Plate Fin Air/Gas Heat Exchanger
Mfg: X-Changer, Inc. Model: C-200
Stock No: SHCA177.4a Serial No: 0498-B5758
1998 Xchanger Inc. Plate Fin Air/Gas Heat Exchanger. Model: C-200. S/N: 0498-B5758. Material of construction: 304 stainless steel, core stamped: ASMU UM. Process media flow rate: 1555.6 SCFM, operating pressure: 14.6 PSIA, design pressure: 15 PSIG, Temperature in: 10F, temperature out: 355F. Service media flow rate: 695.1 lb/hr. MAWP: 250 psig @ 400 F. MDMT: 250 psig @ -40 F. C-Series heat exchangers heat and cool low pressure gas streams. Easily removable central core. Function: heat, cool, dehumidify. Service fluid: water, refrigerant, steam, etc. Inlets: (1) 1 in. dia. FNPT, (1) 9 in. dia. flanged port. Outlets: (1) 1-1/4 in. dia port, (1) 9 in. dia. flanged port. Overall dimensions: 55 in. L x 44 in. W x 44 in. H.(ACN20a).

SOLD

Click here for more information (340.4 KB)
Click here for Drawings (77.9 KB)

Click On Picture

X-Changer Aluminum Heat Exchanger

SOLD X-Changer Aluminum Heat Exchanger
Mfg: X-Changer, Inc. Model: AA-1000 3 in.
Stock No: TACJ1085.2a Serial No:
X-Changer Aluminum Heat Exchanger. Model: AA-1000 3 in. Baldor motor: HP, 1725 RPM, 208-230/460 V, 2.1-2/1 A, 60 Hz, 3 phase. Fan blade diameter: 24 in. Inlets/outlets: (2) 3 in. pipe. The AA series heat exchanger needs minimal maintenance an uses an electric fan to reject heat to the surrounding air. Under normal conditions the AA series units will not form condensation so moisture sensitive products can be handled with safety. Applications include cooling and moisture removal from conveyed products with typical approach temperatures of 15F. Overall dimensions: 5 ft. 5 in. L X 3 ft. W X 2 ft. 11 in. H.(ACN45).

SOLD

Click On Picture

X-Changer Aluminum Heat Exchanger

SOLD X-Changer Aluminum Heat Exchanger
Mfg: X-Changer, Inc. Model: AA-1000
Stock No: TACJ1086.2a Serial No: 493-B3176
1993 X-Changer, Inc. Aluminum Air / Gas Heat Exchanger. Model: AA-1000. Process side flow rate: 517 cfm with respective entering and leaving temperatures of 240F and 96.3F at 35 psi. Maximum design temperature: 250F and test pressure of 40 psi. Baldor motor: HP, 1725 RPM, 208-230/460 V, 2.1-2/1 A, 60 Hz, 3 phase. Fan blade diameter: 24 in The AA series heat exchanger needs minimal maintenance and uses an electric fan to reject heat to the surrounding air over a core of cooling fins. Under normal conditions the AA series units will not form condensation so moisture sensitive products can be handled with safety. Applications include cooling and moisture removal from conveyed products.. Inlets/outlets: (2) 4 in. pipe. Overall dimensions: 5 ft. 5 in. L X 3 ft. W X 2 ft. 11 in H.(ACN45).

SOLD

Click here for drawing (40.6 KB)
Click here for more information (667.2 KB)
Click here for specifications (63.4 KB)

Click On Picture

Xchanger, Inc. AA500 Heat Exchanger

SOLD Xchanger, Inc. AA500 Heat Exchanger
Mfg: X-Changer, Inc. Model: AA-500
Stock No: SKFI167.5 Serial No: 1295-B4409
Xchanger, Inc.Heat Exchanger. Model: AA-500. P/N: 24601. Serial Number: 1295-B4409. Motor: 1/2 HP, 3-phase, 208/230/460 VAC, 60 Hz. OPN55041224A. Port sizes: 4 inch with 8-bolt flange on the inlet. (ACN36)

Click here to see a video of the equipment

SOLD

Click On Picture

Xchanger, Inc. AA500 Heat Exchanger

SOLD Xchanger, Inc. AA500 Heat Exchanger
Mfg: X-Changer, Inc. Model: AA-500
Stock No: SKFI168.5 Serial No: 1295-B4409
Xchanger, Inc. Heat Exchanger. Model: AA-500. P/N: 24601. Serial Number: 1295-B4409. 3 ph, 208/230/460 VAC, 60 Hz. OPN55041448A. Port sizes: 4 inch with 8-bolt flange on the inlet.(ACN36)

Click here to see a video of the equipment

SOLD

Click On Picture

Xchanger AA-1000 Heat Exchanger

SOLD Xchanger AA-1000 Heat Exchanger
Mfg: X-Changer, Inc. Model: AA-1000
Stock No: SGMPM068.1 Serial No: 0106-B9736-2
Xchanger Heat Exchanger. Model: AA-1000. S/N: 0106-B9736-2. Motor: 2 HP, 3-phase. Port sizes: 5 inch. (ACN49)

SOLD

Click On Picture

Xchanger AA-1000 Heat Exchanger

SOLD Xchanger AA-1000 Heat Exchanger
Mfg: X-Changer, Inc. Model: AA-1000
Stock No: SGMPM069.1a Serial No: 0706-B9967
Xchanger Heat Exchanger. Model: AA-1000. S/N: 0706-B9967. Motor: 2 HP, 3-phase. Port sizes: 5 inch. (ACN49)

SOLD

Click On Picture

TXC Stainless Steel Temp X-Changer Energy Recovery Unit

SOLD TXC Stainless Steel Temp X-Changer Energy Recovery Unit
Mfg: TXC Model:
Stock No: RGMP363.7 Serial No:
TXC Stainless Steel Temp X-Changer Energy Recovery Unit. w/ (3) stainless steel diffusers on separate pallet, 30" x 42" x 5"

SOLD

Click here for more information (51.5 KB)

Click On Picture

Xchanger AA-1000 Heat Exchanger

SOLD Xchanger AA-1000 Heat Exchanger
Mfg: X-Changer, Inc. Model: AA-1000
Stock No: SGMPM067.1a Serial No: 1204-B91-76-1
Xchanger Heat Exchanger. Model: AA-1000. S/N: 1204-B91-76-1. Motor: 1HP, 3-phase. Port sizes: 6.5 inch. (ACN49)

SOLD

Click On Picture

Munters Stainless Steel Heat Exchanger

SOLD Munters Stainless Steel Heat Exchanger
Mfg: Munters Model:
Stock No: SHCA170.4a Serial No:
Munters Stainless Steel Heat Exchanger. Baldor Explosion Proof Motor, 3 hp, 3450 rpm, 208-230/460 V, 8.2-7.8/3.9 amps, 60 Hz, 3 phase. Inlets: (1) 6 in. dia. infeed. Outlets: (1) 6 in. dia. flanged discharge. Overall dimensions: 78 in. L x 32-1/2 in. W x 64 in. H.

SOLD

Click here for more information (161.8 KB)



View available inventory for Plate-Fin Heat Exchangers.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Used Shell and Tube Heat Exchangers | Spiral Heat Exchanger |  Used Plate Heat Exchangers | HTST Pasteurizer Systems | FES Mycom Ammonia Screw Compressors 
Other Categories:Tubular HTST Skids | Used Cherry Burrell Vogt Freezer  | Used Cherry Burrell UHT Systems  | Plate Chillers/Coolers  | Water Cooled Condensing Units  
Other Manufacturers:Baltimore Aircoil Evaporative Consenser | Used Receivers/Separators  | Used Ammonia Intercoolers | Used Ammonia Recirculator | Ammonia Refrigeration  

 Genemco Offers Used Air/Gas Heat Exchanger, Plate Fin Air/Gas Heat Exchangers, Aluminum Plate Fin Heat Exchanger, Plate Fin Heat Exchanger