Used Air Handlers, Trane, Magic Aire, Barnebey-Cheney, Used Air Handler 
 Genemco sells used air handlers, Trane Penthouse Climate Changers, Magic Aire, Barnebey-Cheney Fresh Air Make-Up Air Handler 

The below items have already been SOLD.
Please click here to view available inventory for Air Handlers.

Click On Picture

SOLD Trane Air Handler   SOLD

SOLD Trane Air Handler
Mfg: Trane Model: MCCA021GAV0BCD and MCCA021CAJ0C0E0A
Stock No: Rd0054 Serial No: K99C71235M and K99C71297M
Trane Chill Water Air Handler, Model MCCA021GAV0BCD, MCCA021CAJ0C0E0A, S/N K99C71235M, K99C71297M, 230/460 volts, 15 hp motor, this is in two sections, blower and coil.

SOLD

Click here for more information (198.4 KB)

Click On Picture

SOLD Trane MCAA series Air Handlers SOLD

SOLD Trane MCAA series Air Handlers
Mfg: Trane Model: MCAA Series
Stock No: 35.510 Serial No:
Trane MCAA series air handlers, vertical units with the air filters and intake on the bottom and the air discharge up. two 8400 cfm units (about 21 tons each), three 6800 cfm units (about 17 tons each), and one 5600 cfm unit (about 14 tons). These units are also lined and insulated. They are set up to run chilled water or glycol.

SOLD

Click On Picture

 SOLD Pace Air Handler SOLD

SOLD Pace Air Handler
Mfg: Pace Model: PF-27AFSWSI
Stock No: 95.Rc0027 Serial No: 98-20217-03
Pace Air Handler, chill water, year 1998, Model PF-27AFSWSI, S/N 98-20217-03, 30 Ton, unit designed for cleanroom application.

SOLD

Click On Picture

Pace Outdoor Air Handler

SOLD Pace Outdoor Air Handler
Mfg: Not Specified Model:
Stock No: ER803a.0 Serial No:
Pace outdoor air handler Model PF-27-AF-SWSI, S/N 98-80217-03, 460 volt/3ph/air handler/ERI# 0328.

SOLD

Click On Picture

Magic Aire 7.5 Ton

SOLD Magic Aire 7.5 Ton
Mfg: Magic Aire Model: 90 BMW
Stock No: ACEU858 Serial No:
Magic Aire 7.5 Ton. Model 90 BMW. Has blower with a motor on the inside and panel 45 in. L x 6 in. W x 25 in. H. Motor Information: 1 hp, 1,725 rpm, Catalog # RM3116A, Spec. # 35E411424. S/N F997, 60 hz, 208/230/460 V. Blower dia. 22 in., 13 in. W belt. Overall dimensions 54 in. L x 27 in. W. x 52 in. H.

SOLD

Click here for more information (645.2 KB)

Click On Picture

Un-used Trane Air Handling Unit

SOLD Un-used Trane Air Handling Unit
Mfg: Trane Model: LPCAA17F1E02K000000300FCAA000A0E00000
Stock No: SYCM001.7 Serial No: 705021715
Un-used Trane Air Handling Unit. Model: LPCAA17F1E02K000000300FCAA000A0E00000. S/N: 705021715. S.O: L3S143AB. Rated at 6.83 tons (82,000 BTU) at a 10 °F split. Unit has a 6 row coil with stainless steel pan. Horizontal front/top air throw. 17 sq. ft. of coil. Nominal airflow: 8,500 cfm. Insulation thickness: 1 in. Blower Motor, 3 hp, 4.0 FLA. Maximum inlet water temperature 200 °F (93 °C). Maximum water pressure 300 psig (14 bar). System requirements: 460 V, 60 Hz, 3 phase. Maximum ampacity: 6.0 amps. Maximum current protection: 15.0 amps, Drive input current: 4.8 amps. Trane Packaged Climate Changer air handlers are one of the most cost-effective packaged units designed to meet industry standards for indoor air quality on the market today. Widely used in office buildings, hospitals, schools, and other traditional air-handling applications, these units are UL-listed and ARI-rated and can be used in constant-volume or variable-volume systems. Inlets: (1) 2-1/2 in. dia. NPT (male, water in), (1) in. W x in. H. Outlets: (1) 2-1/2 in. dia. NPT (male, water in), (1) 24 in. L x 20 in. H discharge (air throw). Overall dimensions: 91 in. L x 62 in. W x 52 in. H.

SOLD

Click here for more information (365.3 KB)

Click On Picture

Heaters

SOLD Heaters
Mfg: Not Specified Model:
Stock No: ACEU04aa Serial No:
Pallet of heaters, Gas Hanging Heaters

SOLD

Click On Picture

Magic Aire Air Handler - 15 Ton

SOLD Magic Aire Air Handler - 15 Ton
Mfg: Magic Aire Model: 180-BMW-6
Stock No: Rc0042 Serial No: 950630A51
1995 Magic Aire Air Handler-15 Ton. Model 180-BMW-6, S/N 950630A51. Chill water, top exhaust, blower #12596.

SOLD

Click here for more information (1,584.6 KB)

Click On Picture

Magic Aire 15-Ton Air Handler

SOLD Magic Aire 15-Ton Air Handler
Mfg: Magic Aire Model:
Stock No: ER51302. Serial No: 2586
(4) Magic Aire 15-Ton Air Handlers. Model: n/a. S/N: 2586. Blower fans: (2) 13 in. dia. Fan pulley: (1) 13 in. Inlets/outlets: (1) 1 in., (2) 1-1/2 in. A.O. Smith Motor. S/N:P45M4T11C3. 1-1/2 hp, 1725 rpm, 208-230/460 V, 4.4/2.2 amps, 60/50 Hz, 3 phase, 56 Hz frame. Motor pulley: (1) 6 in. drives 1/2 in. belt. Overall dimensions: 74 in. L x 68 in. W x 48 in. H.

SOLD

Click here for more information (213.0 KB)

Click On Picture

Trane Air Handler-8 Ton

SOLD Trane Air Handler-8 Ton
Mfg: Trane Model: MCCA008BJ0C0EA0000
Stock No: ACEU05x Serial No: K00F97650
Trane Air Handler- 8 Ton. Model MCCA008BJ0C0EA0000. S/N K00F97650. Fan section module horizontal. Motor, 5 hp, 200 V, 60 Hz, 3 phase. Supply air temperature limitations 104 °F max draw thru; 200 °F max blow thru. Medium coil module section horizontal, S/N K00F97652. MAWP: 200 psi @ 220 °F. Greenheck Fan 1, Model BSQ-100-4, S/N 96K10888. Greenheck Fan 2, Model BSQ-100-4, S/N 96K10887. Inlet: (1) 2 in. threaded. Outlet: (1) 2 in. threaded.

SOLD

Click here for more information (276.6 KB)

Click On Picture

1992 Trane Modular Climate Changer® Air Handler – 40 Tons

SOLD 1992 Trane Modular Climate Changer® Air Handler – 40 Tons
Mfg: Trane Model: MCCA30
Stock No: CRDH002 Serial No:
(3) 1992 Trane Modular Climate Changer® Air Handler. Model MCCA30. Approximate capacity 40 tons. Air flow: 15,000 cfm. Each unit features a mixing box module, coil module, and fan module. Module specifications include: “Unit Coil” exclusive design featuring 8 rows of ½ in. aluminum fins at 7 FPI with a surface area of 56.7 sq. ft., ½ in. OD tubes and .016 in. tube walls. “FC” horizontal fan with energy efficient design: 661 rpm at 9.1 BHP. Fan motor: 15 hp, 1750 rpm, 230/460 V, 36/18 amps, 60 Hz, 3 phase. Pulley ratio: 2.7. Blower dimensions: 1 ft. 10 in. dia. x 2 ft. 1 in. W. Blower duct connect port: 2 ft. 7 in. W x 2ft. 7 in. H. Units feature a tracer programmable control module (PCM), provides direct digital control and monitoring of the AHU. (2) 1 ft. 7 ½ in. W x 4 ft. 2 in H access doors. (2) 6 in. W x 8 in. H sight glasses, located in the mixing box and fan sections. Inlets: (1) 2 ½ in. dia. port, (1) ½ in. MNPT port. Outlets: (1) 2 ½ in. dia. Port, (2) 1 ½ in. dia. drain ports, (2) 1 ½ in. dia. capped drain ports. Overall dimensions: 9 ft. 6 in. L x 8 ft. 4 ½ in. W x 5 ft. 10 in. H.(H15).(ACN225).

SOLD

Click here for more information (1,347.8 KB)



View available inventory for Air Handlers.

Click Here if you don't see what you're looking for in our online catalog.


 Used Air handlers, Used Air Handler, Trane Penthouse Climate Changers, Magic Aire, Barnebey-Cheney Fresh Aire Make-Up Air Handler