Used ITT Bell & Gossett Industrial Pumps 
 Genemco Offers Used ITT Bell & Gossett Industrial Pumps at Competitive Prices 

The below items have already been SOLD.
Please click here to view available inventory for ITT Bell & Gossett.

Click On Picture

Bell & Gossett 1510 Series Centrifugal Pump

SOLD Bell & Gossett 1510 Series Centrifugal Pump
Mfg: ITT Bell & Gossett Model: 1510-1.25AC-6BF
Stock No: 5a.MFBB1.0 Serial No: 1936638
Bell & Gossett 1510 Series Centrifugal Pump. Model 1510-1.25AC-6BF. S/N 1936638. Capacity: 75 gpm @ 180 tdh. Marathon Electric Motor, 7-1/2 hp, 3470 rpm, 208-230/460 V, 20-18/9 amps, 60 Hz, 3 phase. Applications include: hydronic heating and cooling systems, industrial pressure boosting, and general pumping applications. High efficiency, low operating costs, and easy maintenance. Inlets: 1-1/2 in. dia. FNPT. Outlets: (1) 1-1/4 in. dia. FNPT. Overall dimensions: 31 in. L x 13-1/2 in. W x 15-1/2 in. H.

SOLD

Click here for more information (200.4 KB)

Click On Picture

SOLD Bell & Gossett Centrifugal Pump SOLD

SOLD Bell & Gossett Centrifugal Pump
Mfg: ITT Bell & Gossett Model: 153111/ 4BC71/2BF.
Stock No: DBHK007. Serial No: 890075
Bell & Gossett Centrifugal Pump. Model: 153111/ 4BC71/2BF. S/N: 890075. Marathon motor, 1-1/2 hp, 1735 rpm, 208-230/460 V, 4.8-4.8/2.4 FLA, 60 Hz, 3 phase. Pump capacity: 29 gpm at 59.4 ft head. Inlet/outlet: 1-1/2 in. inlet fpt, 1 in. outlet fpt. Overall dimensions: 17-1/2 in. L x 8-1/2 in. W x 15-1/2 in. H.

SOLD

Click here for more information (215.3 KB)

Click On Picture

SOLD Bell & Gossett Pump SOLD

SOLD Bell & Gossett Pump
Mfg: ITT Bell & Gossett Model: 153111/4BC87/8PF
Stock No: DBHK014. Serial No: 900864
Bell & Gossett Pump. Model: 153111/4BC87/8PF. S/N: 900864. Unimount 125 motor, 3 hp, 1750 rpm, 230/460 V, 9.0/4.5 FLA, 10.5/5.25 SFA, 60 Hz, 3 phase. Pump capacity: 52.8 gpm at 82.5 ft. head. Maximum press: 175 psi. Inlets/outlets: (2) 2 in. female threaded. Overall dimensions: 24 in. L x 14 in. W x 20 in. H.

SOLD

Click here for more information (194.3 KB)

Click On Picture

Bell & Gossett 1510 Series Centrifugal Pump

SOLD Bell & Gossett 1510 Series Centrifugal Pump
Mfg: ITT Bell & Gossett Model: 1-1/4AC
Stock No: SNPM105B. Serial No: 1405322
Bell & Gossett 1510 Series Centrifugal Pump. Model: 1-1/4AC. S/N: 1405322. Capacity: 40 gpm @ 37 tdh. Century E-Plus Motor, 1.0 hp, 1745 rpm, 230/460 V, 2.7/1.35 amps. Inlets: (1) 2 in. dia. NPT (male). Outlets: (1) 1-1/2 in. dia. NPT (female). Overall dimensions: 28-1/2 in. L x 12 in. W x 17 in. H.

SOLD

Click here for more information (212.0 KB)

Click On Picture

Bell & Gossett Centrifugal Pump

SOLD Bell & Gossett Centrifugal Pump
Mfg: ITT Bell & Gossett Model: 2-1/2BB
Stock No: OIP093. Serial No: 1454047
Bell & Gossett Centrifugal Pump. Model: 2-1/2BB. S/N: 1454047. Pump capacity: 188 gpm at 60 ft. head. MAWP: 175 psi. Baldor Industrial Motor, 7-1/2 hp, 1760 rpm, 280-230/460 V, 24-22/11 amps, 60 Hz, 3 phase. Inlets: (1) 4-1/2 in. dia. 4-bolt flange. Outlets: (1) 3 in. dia. 4-bolt flange. Overall dimensions: 39-1/2 in. L x 13-1/2 in. W x 18 in. H.

SOLD

Click here for more information (161.0 KB)

Click On Picture

Bell & Gossett 1510 Series Centrifugal Pump

SOLD Bell & Gossett 1510 Series Centrifugal Pump
Mfg: ITT Bell & Gossett Model: 4AC 70 BF
Stock No: THHS013. Serial No:
Bell & Gossett 1510 Series Centrifugal Pump. Model: 4AC 70 BF. Capacity: 624 gpm. Lincoln Electric Motor, 7.5 hp, 1745 rpm, 200/400 V, 23.5/11.8 amps, 60 Hz, 3 phase. Inlets: 5 in. dia. suction port with an 11 in. flange. Outlets: (1) 4 in. dia. discharge port with a 9-1/2 in. dia. flange. Overall dimensions: 36-1/2 in. L x 19 in. W x 18-1/2 in. H.

SOLD

Click here for more information (222.5 KB)

Click On Picture

Bell & Gossett Chilled Water Pump

SOLD Bell & Gossett Chilled Water Pump
Mfg: ITT Bell & Gossett Model: 5BC SERIES 1510
Stock No: LSHD005. Serial No:
Bell & Gossett Chilled Water Pump. Model 5BC SERIES 1510. (ACN40).

SOLD

Click here for parts List (1,028.3 KB)

Click On Picture

Bell & Gossett Chilled Water Pump

SOLD Bell & Gossett Chilled Water Pump
Mfg: ITT Bell & Gossett Model: 5BC SERIES 1510
Stock No: LSHD006. Serial No:
Bell & Gossett Chilled Water Pump. Model 5BC SERIES 1510. (ACN40).

SOLD

Click here for more information (1,028.3 KB)

Click On Picture

Bell & Gossett Chilled Water Pump

SOLD Bell & Gossett Chilled Water Pump
Mfg: ITT Bell & Gossett Model: 5BC SERIES 1510
Stock No: LSHD007. Serial No:
Bell & Gossett Chilled Water Pump. Model 5BC SERIES 1510. (ACN40).

SOLD

Click On Picture

Bell & Gossett Chilled Water Pump

SOLD Bell & Gossett Chilled Water Pump
Mfg: ITT Bell & Gossett Model: 5BC SERIES 1510
Stock No: LSHD008. Serial No:
Bell & Gossett Chilled Water Pump. Model 5BC SERIES 1510. (ACN40).

SOLD

Click here for more information (1,028.3 KB)

Click On Picture

Bell & Gossett Chilled Water Pump

SOLD Bell & Gossett Chilled Water Pump
Mfg: ITT Bell & Gossett Model: 5BC SERIES 1510
Stock No: LSHD009. Serial No:
Bell & Gossett Chilled Water Pump. Model 5BC SERIES 1510. (ACN40).

SOLD

Click here for more information (1,028.3 KB)

Click On Picture

Bell & Gossett Chilled Water Pump

SOLD Bell & Gossett Chilled Water Pump
Mfg: ITT Bell & Gossett Model: 5BC SERIES 1510
Stock No: LSHD010. Serial No:
Bell & Gossett Chilled Water Pump. Model 5BC SERIES 1510. (ACN40).

SOLD

Click here for parts list (1,028.3 KB)

Click On Picture

Bell & Gosset 3530 Series Centrifugal Pump

SOLD Bell & Gosset 3530 Series Centrifugal Pump
Mfg: Bell & Gossett Model: 30-4T 1AM008 E49
Stock No: RPCN163C Serial No:
Bell & Gosset Centrifugal Pump. Model: 30-4T 1AM008 E49. Series: 3530. Maximum working pressure: 125 psi. Impeller diameter: 7 in. Franklin Electrical Motor, 1-1/2 hp, 3450/2875 rpm, 208-230/460 V, 4.5-4.8/2.4 FLA, 60/50 Hz, 3 phase. Inlets: (1) 1-1/2 in. dia. FNPT. Outlets: (1) 1 in. dia. FNPT. Overall dimensions: 1 ft. 2-3/4 in. L x 8 in. W x 9-1/2 in. H.

SOLD

Click here for more information (256.5 KB)

Click On Picture

Bell & Gossett Close Coupled 80 Series In-Line Centrifugal Pump

SOLD Bell & Gossett Close Coupled 80 Series In-Line Centrifugal Pump
Mfg: ITT Bell & Gossett Model: 80-3x3x7B
Stock No: THHS004. Serial No: 2189146
Bell & Gossett Close Coupled 80 Series In-Line Centrifugal Pump. Model: 80-3x3x7B. S/N: 2189146. Capacity: 161 gpm @ 15 TDH. Common uses: Hydronic Heating and Cooling Systems, Industrial Process, General Service, Pressure Boosting. The Series 80 is an efficient, heavy-duty, close-coupled pump designed for horizontal and vertical in-line mounting. Baldor Industrial Motor. 1-1/2 hp, 1725 rpm, 60 Hz, 3 phase. Inlets/outlets: (2) 3 in. out/in ports an 8 in. flange and (4) 1/2 in. bolt holes. Overall dimensions: 22 in. L x 19 in. W x 12 in. H.

SOLD

Click here for more information (215.1 KB)

Click On Picture

1995 Bell & Gossett 3551-Series Quantek Centrifugal Pump

SOLD 1995 Bell & Gossett 3551-Series Quantek Centrifugal Pump
Mfg: ITT Bell & Gossett Model: 1x1-1/2X6QT
Stock No: SKFC183.2 Serial No: 1945132
1995 Bell & Gossett 3551-Series Quantek Centrifugal Pump. Model: 1x1-1/2X6QT. S/N 1945132. Capacity: 50 GPM @ 175 TDH. Seal type: O-ring. Pump construction: SC 6.375. U.S Motors, 7.5 hp, 3465 rpm, 230/460 V, 19.2/9.6 amps, 60 Hz, 3 phase. The 3551-series Quantek is the new standard in close-coupled general purpose pumps. MAC electro-pneumatic valve. Keckley Pressure Relief Valve. Marwin ball valve, Model: UT 2.5 DA, S/N: a5-0622-11-2. HDI disconnect switch. Inlets: (1) 1.75 in. NPT (female). Outlets: (1) 1 in. bevel pressure release fitting (female), (2) 1.75 in. NPT (female). Overall dimensions: 27 in. L x 14 in. W x 30 in.

SOLD

Click here for more information (274.1 KB)

Click On Picture

Bell & Gossett Pump

SOLD Bell & Gossett Pump
Mfg: ITT Bell & Gossett Model: 1531-11/4BC81/4BF
Stock No: DBHK002. Serial No: 890087
Bell & Gossett Pump. Model: 1531-11/4BC81/4BF. S/N: 890087. Marathon motor, 3-2 hp, 1725-1450 rpm, 208-230/460 & 190/380 V, 9.0-8.8/4.4 & 7.0-6.8/3.4 amps, 60-50 Hz. Pump capacity: 63.3 gpm at 66 ft. head. Inlets/outlets: (2) 1-1/2 in. female threaded. Overall dimensions: 23 in. L x 13 in. W x 20 in. H.

SOLD

Click here for more information (223.0 KB)

Click On Picture

Bell & Gossett Pump

SOLD Bell & Gossett Pump
Mfg: ITT Bell & Gossett Model: 4BC 8-3/8 BF
Stock No: SLSO154.a Serial No: 1328351
Bell & Gossett Pump. Model 4BC 8-3/8 BF, S/N 1328351. Indent No. L58. 450 gpm, 60 FT, 10 hp, 1,750 rpm. Max Work Press 175 psi. Century AC Motor, Part No. 6-350057-40, PR.F215T, Type SC. 10 hp, Code h, 60 hz, 3 phase, 1,745 rpm, 230/460 volt, 25/12.5 amps, time cont amb 40 °C. SF 1.15. Insul class F, Nema design B. Form MMA, Serial Code BC10, Cat No. N305. Inlet (1) 5 in. Outlet (1) 4 in. Overall dimensions: 17 in. W, 53 in. L, 21 in. H.

SOLD

Click On Picture

Bell and Gossett 3 hp Pump

SOLD Bell and Gossett 3 hp Pump
Mfg: ITT Bell & Gossett Model: 1-1-4BC8.75BF
Stock No: MFBB467bb.1a Serial No: 2256133 C10
Bell and Gossett Pump, Model 1 - 1/4BC 8.75BF, S/N 2256133 C10, mawp 175 psi, 3 hp 1,800 rpm, 1-3/4 inlet, 1 1/4 in. outlet, 22 in. L x 16 in.W x 14 in. H.

SOLD

Click On Picture

Bell and Gossett 1531 Series 1-1/4BC Centrifugal Pump

SOLD Bell and Gossett 1531 Series 1-1/4BC Centrifugal Pump
Mfg: ITT Bell & Gossett Model: 1-1-4BC8.75BF
Stock No: MFBB467.1a Serial No: 2256132C10
Bell and Gossett 1531 Series Close-Coupled Pump. Model: 1-1/4BC 8.75 BF. Serial: 2256132C10. Heavy duty cast iron construction for up to 175 PSI (12 BAR) working pressures. Standard 1530 features: cast iron volute, alloy steel shaft, bronze shaft sleeve, internal flushed seal, buna/carbon ceramic seal. Temperature range: -20F to +225F. Motor: 3HP, 1800 RPM, 3-phase. Inlet/Outlet ports: 1.75 in. / 1.25 in. NPT. Dimensions: 22 in. L x 16 in. W x 14 in. H. (H9/5C)

SOLD

Click here for more information (536.9 KB)
Click here for brochure (2,190.0 KB)

Click On Picture

Bell & Gossett 3530 Series Centrifugal Pump

SOLD Bell & Gossett 3530 Series Centrifugal Pump
Mfg: Bell & Gossett Model:
Stock No: RPCN163B Serial No:
Bell & Gossett Centrifugal Pump. Series: 3530. Rated capacity for new pump is 24 gpm with required horsepower. Discuss with sales person your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 4-1/4 in. Franklin electrical motor, 1/2 hp, 2875/3450 rpm, 208-230/460, 3 phase. Inlets: (1) 1-1/2 in. dia. port. Outlets: (1) 1 in. dia. port. Overall dimensions: 1 ft. 1-3/4 in. L x 8-1/2 in. W x 9-1/2 in. H.

SOLD

Click here for more information (182.8 KB)

Click On Picture

Bell & Gossett 1510 Series 1-1/4BC Centrifugal Pump

SOLD Bell & Gossett 1510 Series 1-1/4BC Centrifugal Pump
Mfg: Bell & Gossett Model: 11/4BC8.125BF
Stock No: SKFI046.1 Serial No: 1594880
Bell & Gossett 1510 Series Base Mounted Centrifugal Pump. Model: 1-1/4BC 8.125BF. Serial: 1594880. The 1510 series pumps are ideal for unheated domestic/fresh water, boiler feed water, condensate, hydronic cooling/heating, pressure boosting, general pumping, and benign liquids. Temp range: -40F to +225F. Inlet/outlet ports: 1.5 in. / 1.25 in. NPT. (ACN25)

SOLD

Click here for spec sheet (362.9 KB)

Click On Picture

Bell & Gossett Pump 1510

SOLD Bell & Gossett Pump 1510
Mfg: ITT Bell & Gossett Model: 5BC 0.500 BF
Stock No: 358 Serial No: 2078501
Bell & Gossett Pump 1510, model 5BC 0.500 BF, serial number 2078501, maximum working pressure 175psi, 20hp Baldor motor 230/460V 1760rpm, 6in flanged inlet-outlet, 6ft Long x 2ft Wide x 2.5ft High.

SOLD

Click here for more information (116.5 KB)

Click On Picture

ITT Bell & Gossett 1510 Centrifugal Pump - 30 HP

SOLD ITT Bell & Gossett 1510 Centrifugal Pump - 30 HP
Mfg: ITT Bell & Gossett Model: 5E 10318B
Stock No: LSHD011. Serial No: 201271
ITT Bell & Gossett 1510 Centrifugal Pump. Model: 5E 10318B. Impeller diameter: 10-1/2 in. Capacity: 850 gpm / 120 feet head. MAWP: 175 psi. U.S. Electrical Motor, 30 hp, 1775 rpm, 230/460 V, 71/35.5 amps, 60 Hz, 3 phase. Inlets: (1) 6 in. dia. flanged port. Outlets: (1) 5 in. dia. flanged port. Overall dimensions: 4 ft. 4 in. L x 1 ft. 8 in. W x 2 ft. 2 in. H.(H9).

SOLD

Click here for more information (267.6 KB)
Click here for curve booklet (2,647.8 KB)

Click On Picture

Bell and Gossett Centrifugal Pump – 7.5 HP

SOLD Bell and Gossett Centrifugal Pump – 7.5 HP
Mfg: Bell & Gossett Model: 5A
Stock No: AANF547B Serial No:
Bell and Gossett Centrifugal Pump. Model 5A. Motor Specs: U.S. Electrical Motors brand, enclosed high-efficiency Unimount, 7.5 HP, 208-230/460 Volts, 22.4-20.6/10.3 Amps, 1745 RPM, 60Hz, 3-Phase, Frame 213JM, TE enclosure, 1.25 SF. Ports: 6 in. dia suction x 5 in. dia discharge.

SOLD

Click here for more information (114.4 KB)

Click On Picture

Bell & Gossett 30-13T Pump - 2hp

SOLD Bell & Gossett 30-13T Pump - 2hp
Mfg: Bell & Gossett Model: 30-13T 1AM025
Stock No: RGMB165.a Serial No: 3530
Bell & Gossett Pump-2 hp. Centrifugal Pump. Model: 30-13T 1AM025. SN: 3530. Max W.P. 125 psi. Motor. Century AC Motor. 2 hp, 3450/2850 rpm, 200-230/460 V, SF-6.8-6.6/3.3 amps, 60 Hz, 3 phase. Inlet: 1 ½ in. Outlet: 2 in. Overall dimensions: 1 ft. 11 in. L x 9 in W x 1 ft. 5 in H

SOLD

Click here for more information (100.0 KB)

Click On Picture

Bell & Gossett 1510 Series Centrifugal Pump

SOLD Bell & Gossett 1510 Series Centrifugal Pump
Mfg: ITT Bell & Gossett Model: 4BC
Stock No: THHS005. Serial No: 2095824
Bell & Gossett 1510 Series Centrifugal Pump. Model: 4BC. Capacity: 750 gpm @ 70 TFH. MAWP: 175 psi. (1) 9-1/2 in. dia. impeller. Uses: Hydronic heating and cooling systems, general service and industrial. Lincoln Electric Motor, 20 hp, 1750 rpm, 200/400 V, 57.0/28.5 amps, 60 Hz, 3 phase. Inlets: (1) 10-1/4 in. flange with (8) 3/4 in. bolt holes and (1) 5 in. suction port. Outlets: (1) 9 in. flange with (8) 1/2 in. bolt holes and (1) 4 in. discharge port. Overall dimensions: 3 ft. 10 in. L x 1 ft. 9-1/2 in. W x 1 ft. 10-1/4 in. H. (ACN40)

SOLD

Click here for more information (270.2 KB)
Click here for pump curve (90.3 KB)

Click On Picture

Bell & Gossett / ITT Industries 1510 Series Centrifugal Pump

SOLD Bell & Gossett / ITT Industries 1510 Series Centrifugal Pump
Mfg: ITT Bell & Gossett Model: 1510 BF 7.875 3BC
Stock No: LKBA401F Serial No: CS2479-02 E40
Bell & Gossett / ITT Industries 1510 Series Centrifugal Pump. Size: 1510 BF 7.875 3BC. Flow: 400 GPM / 50 ft. Serial: CS2479-02 E40. Max WP: 175. Lincoln Motor: 7.5 HP, 1750 RPM, 230/460V, 20/10 amps, 60 Hz, 3-phase, TEFC, USA. Overall dimensions: 53 in. L x 17 in. W x 31 in. H. (ACN36)

SOLD

Click here for more information (265.2 KB)
Click here for brochure (3,552.6 KB)

Click On Picture

Bell & Gossett / ITT Industries 1510 Series Centrifugal Pump

SOLD Bell & Gossett / ITT Industries 1510 Series Centrifugal Pump
Mfg: ITT Model: 1510 BF 7.875 3BC
Stock No: LKBA401E Serial No: CS2479-01 E40
Bell & Gossett / ITT Industries 1510 Series Centrifugal Pump. Size: 1510 BF 7.875 3BC. Flow: 400 GPM / 50 ft. Serial: CS2479-01 E40. Max WP: 175. Lincoln Motor: 7.5 HP, 1750 RPM, 230/460V, 20/10 amps, 60 Hz, 3-phase, TEFC, USA. Overall dimensions: 53 in. L x 17 in. W x 31 in. H. (ACN36)

SOLD

Click here for more information (262.1 KB)

Click On Picture

Bell & Gossett / ITT Industries 80 Series Centrifugal Pump

SOLD Bell & Gossett / ITT Industries 80 Series Centrifugal Pump
Mfg: ITT Bell & Gossett Model: 80 BF 7.750 6x9.5
Stock No: LKBA401C Serial No: CS2478-01 E40
Bell & Gossett / ITT Industries 80 Series Centrifugal Pump. Size 80 BF 7.750 6x9.5. Flow: 650 GPM / 45 ft. Serial: CS2478-01 E40. US Electrical Motors: 15 HP, 1770 RPM, 208-230/460V, 42.0-38.0/18.9 amps, 60 Hz, 3-phase, TE enclosure. Previously used with a glycol chilling system. Series 80 inline close-coupled design. Overall Dimensions: 44 in. L x 34 in. W x 18 in H.

SOLD

Click here for more information (184.6 KB)

Click On Picture

Bell & Gossett / ITT Industries Series 80 Centrifugal Pump

SOLD Bell & Gossett / ITT Industries Series 80 Centrifugal Pump
Mfg: ITT Bell & Gossett Model: 80 BF 7.750 6x9.5
Stock No: LKBA401D Serial No: CS2478-02 E40
Bell & Gossett / ITT Industries Centrifugal Pump. Size 80 BF 7.750 6x9.5. Flow: 650 GPM / 45 ft. Serial: CS2478-02 E40. US Electrical Motors: 15 HP, 1770 RPM, 208-230/460V, 42.0-38.0/18.9 amps, 60 Hz, 3-phase, TE enclosure. Previously used with a glycol chilling system. Series 80 inline close-coupled design. Overall Dimensions: 44 in. L x 34 in. W x 18 in H.

SOLD

Click here for more information (193.2 KB)
Click here for brochure (2,512.1 KB)

Click On Picture

1995 Bell & Gossett 3531-Series Quantek Centrifugal Pump

SOLD 1995 Bell & Gossett 3531-Series Quantek Centrifugal Pump
Mfg: ITT Bell & Gossett Model: 1X1-1/2X6QT
Stock No: SKFC181.2 Serial No: 1945133
1995 Bell & Gossett 3531-Series Quantek Centrifugal Pump. Model: 1X1-1/2X6QT. Flow rate for new pump is 100 gpm with required horsepower and 140 TDH. Discuss with your salesperson your process and product to determine if this refurbished pump should handle your specific duty. Seal type: O-ring. Pump construction: SC 6.375. U.S Motor, 7.5 hp, 3465 rpm. 230/460 V, 19.2/9.6 amps, 60 Hz, 3 phase. The stainless steel construction of the Series 3531 centrifugal pump make it ideal for service with: water, condensate, hydronic cooling or heating, and pressure boosting. MAC electro-pneumatic valves. Keckley pressure relief valve. Marwin ball valve, Model: UT 2.5 DA, HDI disconnect switch. Inlets: (1) 1.5 in. NPT (female). Outlets: (1) 1 in. bevel pressure release fitting (male), (2) 1.5 in. NPT (female). Overall dimensions: 2 ft. 5-1/2 in. L x 1ft. 3 in. W x 2ft. 3 in. H.(ACN44).

SOLD

Click here for pump curve (60.2 KB)
Click here for more information (217.5 KB)

Click On Picture

1997 Bell & Gossett 3531-Series Quantek Centrifugal Pump

SOLD 1997 Bell & Gossett 3531-Series Quantek Centrifugal Pump
Mfg: Bell & Gossett Model: 1x1-1/2X8QT
Stock No: SKFC179.2 Serial No: 2075286
1997 Bell & Gossett 3531-Series Quantek Centrifugal Pump. Model: 1x1-1/2X8QT. Flow rate for pump is 136 gpm with the required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Seal type: O-ring. Pump construction: SCSS7.25 (standard construction w/stainless steel sleeve). U.S Motor, 10 hp, 3500 rpm, 208-230/460 V, 3 phase. (1) 1.5 in. NPT (male). Outlets: (2) 1 in. pressure relief (male). (1) 1.5 in NPT (female). Overall dimensions: 2ft. 4 in. L x 2ft. 1 in. W x 2ft. 1/2 in. H.

SOLD

Click here for more information (204.3 KB)



View available inventory for ITT Bell & Gossett.

Click Here if you don't see what you're looking for in our online catalog.


 Genemco Sells Used ITT Bell & Gossett Industrial Pumps at Reduce Prices