Used Ammonia Chillers, Moris and Associates Remote Water Chillers, Reco Chillers, Thermodynamica Chillers 
 Genemco Sells Used Ammonia Chillers, Morris and Associates Remote Water Chillers, Reco Chillers, Thermodynamica Chillers 

The below items have already been SOLD.
Please click here to view available inventory for Chillers.

Click On Picture

Alfa Laval M20 Plate and Frame Heat Exchanger - 1153 sq ft

SOLD Alfa Laval M20 Plate and Frame Heat Exchanger - 1153 sq ft
Mfg: Alfa Laval Model: M20-MWFD
Stock No: LKBA401A Serial No: 30107-99757
Alfa Laval Plate and Frame Heat Exchanger. Model: M20-MWFD. S/N: 30107-99757. MAWP: 150/250 PSI at 230F. MDMT: -20F at 150/250 PSI. Year: 2004. Area: 1,153 sq. ft. A-Dim: 618mm w/ (65) 0.60mm CASS. Order: 27436. PO: 2-028. Certified by Alfa Laval Richmond, VA USA. Ports: (6) 8 in. dia. Overall dimensions: 84 in. L x 32 in. W x 87 in. H.

SOLD

Click here for more information (164.9 KB)

Click On Picture

Tropicana Ammonia Chiller

SOLD Tropicana Ammonia Chiller
Mfg: Tropicana Model:
Stock No: TGP247a.6 Serial No:
Tropicana Ammonia Chiller with asst. RTD and HMI devices, MWAP-225 PSI, TIMMS #03671.

SOLD

Click On Picture

Tropicana Ammonia Juice Chiller

SOLD Tropicana Ammonia Juice Chiller
Mfg: Tropicana Model:
Stock No: TGP300a.8 Serial No:
Tropicana Ammonia Juice Chiller, MWAP-225 PSI @ 200F with ASST RTD and HMI devices.

SOLD

Click On Picture

SOLD Water Chiller    SOLD

SOLD Water Chiller
Mfg: Not Specified Model: HFA144-18-20
Stock No: 400-SC-3951a1 Serial No: 920620
Turbo water chiller, 1992, model no. HFA144-18-20, serial no. 920620, with RVS 30 inch x 8 foot flood drum, Nat'l Brd no. 5115, and support platform.

SOLD

Click On Picture

SOLD Reco Super Chiller SOLD

SOLD Reco Super Chiller
Mfg: Not Specified Model:
Stock No: 30-SC-6171a1 Serial No:
Reco Super Chiller, 16 plate, housing only.

SOLD

Click On Picture

SOLD CIMCO Brine Chiller SOLD

SOLD CIMCO Brine Chiller
Mfg: Cimco Model:
Stock No: 55.208a Serial No: 228950A
CIMCO Brine Chiller, serial number 228950A 1997, shell side 250 psi at 150 F, min design temp -20F at 250 and -50 F at 150 psi. Carbon steel contruction. Flooded ammonia operation. Evaporating temperature of ammonia is -45F. Tube side fluid has a 1.2 specific gravity for a calcium chloride brine. Chiller will take 360 gpm of brine from -29F to -32F. Pressure drop on the tube is 5 psi. Rated at 45 ton net refrigeration.

SOLD

Click On Picture

SOLD Sanitary Ammonia Water Chiller  Package  Skid Package SOLD

SOLD Sanitary Ammonia Water Chiller Package Skid Package
Mfg: Not Specified Model:
Stock No: PJFS001.105 Serial No:
Sanitary Ammonia Water Chiller Package Skid Package Manufactured by Roth Engineering 502-459-3137, previously installed in Papa John's Jackson Mississippi facility. This was used as makeup water for pizza dough. Includes a 2003 30/25 hp Frick Rotary Screw Compressor. Model: XJS95S0309A. Refrig: R717. This is a complete ammonia system skid mounted with a falling film Chester Jensen plate chiller.

SOLD

Click here for more information (477.6 KB)

Click On Picture

SOLD 1994 RVS-Evapco Ammonia Juice Chiller SOLD

SOLD 1994 RVS-Evapco Ammonia Juice Chiller
Mfg: RVS Model:
Stock No: TGP373a.7 Serial No: 94947
1994 RVS-Evapco Ammonia Juice Chiller. S/N 1=94947 (bottom), 2= 94948, NAT'L BD# 1= 7333, 2=7334. Insulation 4 in. around both Heat Exchangers, dimensions #1 = 27 ft. L x 36 in. W x 66 in. H, 10 in. Inlet and 10 in. Outlet. #2 = 248 in. L x 30 in. W x 107 in. H, 4-1/2 in. Inlet, 4-1/2 in. Outlet (3 other Connections 2 x 1 in., 1 x 1/2 in.). #1 250 psi at 200 F Shell side MAWP, 150 psi at 200 F tube side, Min design metal -20 F at 250 psi (Shell) -20 F at 150 psi (Tubes). Unit has removable heads on both sides. 3 Bottom 2 in. Outlets (pipe), Center has dome in bottom with 3 in. Discharge #2 MAWP=250 psi at 200 F, Min design metal temp. -20 F at 250 psi. Tubes are made of SA214-ERW, that is, Electric Resistance Welded carbon steel. The shell material is SA516-70, which is also carbon steel for pressure vessels.

SOLD

Click here for more information (186.5 KB)

Click On Picture

SOLD Tropicana Ammonia Juice Chiller SOLD

SOLD Tropicana Ammonia Juice Chiller
Mfg: Not Specified Model:
Stock No: TGP356a.250 Serial No:
Tropicana Ammonia Juice Chiller with associated R&D and HMI devices, mwap-225 psi @200f.

SOLD

Click On Picture

SOLD Morris Water Re-Chiller SOLD

SOLD Morris Water Re-Chiller
Mfg: Morris Model:
Stock No: JJWV002. Serial No:
Morris Water Re-Chiller. Model: WRC-RA-2000HSS. MAWP: 150 psi. Shell TH: .500 in.; head TH: 0.375 in. (20) Stainless steel tubes, 3 in. dia. x 20 ft. 5 in. L. Chiller inside dimensions: 25 in. dia. x 13 ft. 8-3/4 in. L. Outside dimensions: 30-1/2 in. dia. x 13 ft. 8-3/4 in. L. Ammonia float switch, type: LL. (2) sight glasses on the inlet/outlet. Inlet with pneumatic vacuum system: 3 in. 'S' line. Outlet: 3 in. 'S' line. Steel base. Overall dimensions: 20 ft. 5 in. L x 30 in. W x 70 in. H.

SOLD

Click here for more information (334.3 KB)

Click On Picture

Vilter Shell and Tube Chiller with Surge Drum

SOLD Vilter Shell and Tube Chiller with Surge Drum
Mfg: Vilter Model:
Stock No: DTTC2095. Serial No: B-29995-5B
Used Vilter Shell and Tube Chiller with Surge Drum. S/N: B-29995-5B. Nat'l Bd: 8000. INS: LMC-6288. MAWP shell side: 150 psi @ 650F. Re-rated by Fru-Con Construction Corp., Nat'l Bd: 1173, Date altered: 9/2004, MAWP shell side: 60 psi @ -60F. Surge Drum- 400 Gallon, straight-wall dimensions: 2 ft. dia. x 17 ft. 2 in. L. Inlets: (1) 8 in. dia. flanged fitting, (2) 8 in. dia. ports, (1) 1-1/2 in. dia. port. Outlets: (1) 8 in. dia. flanged fitting, (1) 1 in. dia. port, (2) 2 in. dia. ports. Overall dimensions: 22 ft. 10-1/2 in. L x 6 ft. W x 7 ft. 9 in. H.

SOLD

Click On Picture

Mojonnier Carbo-Cooler

SOLD Mojonnier Carbo-Cooler
Mfg: Mojonnier Model:
Stock No: GBGS001.52a Serial No: 10224
1987 Mojonnier Carbo-Cooler. S/N 10224. (2) Ammonia surge tanks.

SOLD

Click here for more information (582.0 KB)

Click On Picture

Vilter Ammonia Stainless Steel Tube Chiller with Surge Drum

SOLD Vilter Ammonia Stainless Steel Tube Chiller with Surge Drum
Mfg: Vilter Model:
Stock No: BIIR8004. Serial No:
Used Vilter Ammonia Stainless Steel Tube Chiller with Surge Drum. Tonnage rating: 264. Refrigerant: flooded ammonia(38F). Capacity: 127gpm (chilling water from 95F to 45F). BTUs: 3,167,500. Material of construction: 304 stainless steel. Heat exchanger maximum design pressure, shell side: 250 psi @ 200F, tube side: 75 psi @ 200F. Hydrostatic test pressure: 375 psi. (156) 1-1/4 in. dia. x 20 ft. L multi-tubes. Heat transfer surface area: approx. 1,020.5 ft. sq. Surge Drum- 260 gallons, straight-wall dimensions: 1 ft. 8 in. dia. x 16 ft. 3 in. L. (2) Parker Float Switches, power supply: 120/240 VAC, 7 amps, pilot duty: 240 VA. Parker Solenoid Valve, S/N: 10816YR02, design pressure: 400 psi, MOPD: 300 psi. (2) Refrigerating Specialty Co. Pressure Regulators, design pressure: 300 psig, range: 75-280 psig. Modular Solenoid Pilot, S/N: V06399, broad view watts: 30. (2) Safety Relief Valves, type: 804, set pressure: 150 psig, capacity air: 546 scfm. Inlets: (1) 3 in. dia. ANSI 150lb flanged port, (1) 4 in. dia. port. Outlets: (2) 1-1/4 in. dia. John Perry fittings (pressure relief), (1) 1-1/2 in. dia. flanged port, (1) 3 in. dia. ANSI 150lb. flanged port. Overall dimensions: 23 ft. L x 3 ft. 6 in. W x 8 ft. H.(ACN533).

SOLD

Click here for more information (653.9 KB)

Click On Picture

1994 KHS Ziemann-Liess Shell and Tube Heat Exchanger

SOLD 1994 KHS Ziemann-Liess Shell and Tube Heat Exchanger
Mfg: KHS Ziemann-Liess Model:
Stock No: BIIR7007. Serial No: 270132
1994 KHS Ziemann-Liess Shell and Tube Heat Exchanger. S/N: 270132. 304/ A-516 stainless and carbon steel construction. Number of tubes: 104. Tube dimensions: 3/4 in. dia. x 156 in. L. Outer tube diameter 0.997 in. Heat transfer surface area: approx. 357 sq. ft. Volume: approx. 41 gal. Shell side MAWP: 230 psi. Tube side MAWP: 100 psi. MDMT: 24.8 °F. Refrigerant Receiver Tank- 450 Gallon. Inlets: (1) 3 in. dia. threaded fitting (product), (1) 6 in. dia. media port with a 12 in. dia. flange and (8) 1 in. dia. thru holes at a center-to-center distance of 3-3/4 in. Outlets: (2) 1 in. dia. media discharge ports each with a 2-bolt flange with 1/2 in. dia. thru holes at a center-to-center distance of 2-3/4 in., (1) 1-1/2 in. dia. media discharge port with a 4 in. L x 4 in. W flange and (4) 1/2 in. dia. thru holes at a center-to-center distance of 2-1/2 in., (1) 3 in. dia. threaded fitting (product). Overall dimensions: 16 ft. 2 in. L x 56 in. W x 10 ft. 2 in. H.

SOLD

Click here for more information (745.2 KB)

Click On Picture

Heat Exchanger Assembly

SOLD Heat Exchanger Assembly
Mfg: Not Specified Model:
Stock No: RPCN193.6 Serial No:
Heat Exchanger Assembly, with (2) tube in shell heat exchangers, (2) pumps

SOLD

Click here for more information (151.7 KB)

Click On Picture

1998 Vilter Shell and Tube 18 ft. Ammonia Heat Exchanger - 712 sq. ft.

SOLD 1998 Vilter Shell and Tube 18 ft. Ammonia Heat Exchanger - 712 sq. ft.
Mfg: Vilter Model:
Stock No: HDCD367.7 Serial No: H73946-1
Used 1998 Vilter Shell and Tube 18 ft. Ammonia Heat Exchanger. S/N: H73946-1. Nat'l Bd: 41337. Number of passes: 4. Number of tubes: 121. Tube material: SA-124 carbon steel. Tube dimensions: 1-1/4 in. dia. x 18 ft. Heat transfer surface area: approx. 712 sq. ft. Shell side MAWP @ 400 F: 300 psig. Shell side MDMT @ 300 psig: -20 F. Tube side MAWP @ 200 F: 75 psig. Tube side MDMT @ 75 psig: -20 F. Heat exchanger is equipped with Hansen pressure relief valves. Inlets: (1) 3-1/2 in. dia. pipe (media), (1) 4 in. dia. pipe (product) with an 8-1/2 in. dia. flange and (8) 3/4 in. dia. attachment holes at a center-to-center distance of 6-1/2 in. Outlets: (1) 2 in. dia. Pipe (media), (1) 4 in. dia. pipe (product) with an 8-1/2 in. dia. flange and (8) 3/4 in. dia. attachment holes at a center-to-center distance of 6-1/2 in. Shell: 20 in. dia. x 18 ft. L. Overall dimensions: 19 ft. L x 28 in. W x 70 in. H. (ACN250)

SOLD

Click here for more information (751.5 KB)

Click On Picture

Carrier Chiller Barrel

SOLD Carrier Chiller Barrel
Mfg: Carrier Model: 10HB401-094-01
Stock No: ACEU835 Serial No: 4192X01282
Carrier Chiller Barrel, Model 10HB401-094-01, Serial 4192X01282, 1992, 40 ton, 2 circuit

SOLD

Click On Picture

Thermodynamica Chiller

SOLD Thermodynamica Chiller
Mfg: Not Specified Model:
Stock No: 45-SC-2801 Serial No:
Thermodynamica TAH800 galv. Prime surface water chiller, 26 tubes wide x 12 tubes deep x 13 foot 6 inch of 1 inch OD tube 1102 square foot surface.

SOLD

Click On Picture

Reco Chiller

SOLD Reco Chiller
Mfg: Reco Model:
Stock No: 70-SC-4861 Serial No:
Reco shell and tube chiller, M610-251-A30, 30 inch OD x 22 foot length with knock out header. Rated @700tr with 1120gpm flow 15 degree TD.

SOLD

Click On Picture

SOLD CIMCO Brine Chiller SOLD

SOLD CIMCO Brine Chiller
Mfg: Cimco Model:
Stock No: 208 Serial No: 228950A
CIMCO Brine Chiller. S/N 228950A 1997, shell side 250 psi at 150 F, min design temp -20 F at 250 and -50 F at 150 psi. Carbon steel contruction. Flooded ammonia operation. Evaporating temperature of ammonia is -45 F. Tube side fluid has a 1.2 specific gravity for a calcium chloride brine. Chiller will take 360 gpm of brine from -29 F to -32 F. Pressure drop on the tube is 5 psi. Rated at 45 ton net refrigeration.

SOLD

Click On Picture

Vilter Shell and Tube Chiller with Surge Drum - 3,390 sq. ft.

SOLD Vilter Shell and Tube Chiller with Surge Drum - 3,390 sq. ft.
Mfg: Vilter Model:
Stock No: DTTC2057. Serial No: B-69146-1
Used Vilter Shell and Tube Chiller with Surge Drum. S/N: B-69146-1. Nat'l Bd: 11.270. Ins: LMC-11.270V. Tube material: A-214 carbon steel. Number of passes: 4. Number of tubes: 518. Tube dimensions: 11-1/4 in. dia. x 20 in. L. Heat transfer surface area: approx. 3,390 sq. ft. Tube volume: 420 gal. MAWP shell side: 200 psi @ 400 F. Re-rated by Fru-Con Construction Corp., Natl Bd: 1173, Date altered: 9/2004. MAWP shell side: 80 psi @ -60 F. Surge Drum- 615 gallons, inside straight-wall dimensions: 2 ft. 6 in. dia. x 16 ft. 11 in. L. Inlets: (1) 8 in. dia. flanged fitting, (4) 1-1/2 in. dia. ports, (2) 6 in. dia. ports. Outlets: (1) 8 in. dia. flanged fitting, (2) 2 in. dia. ports, (2) 2-1/2 in. dia. ports. Overall dimensions: 22 ft. 5 in. L x 5 ft. 8 in. W x 8 ft. 7 in. H.(H19).

SOLD

Click here for more information (664.2 KB)

Click On Picture

1996 Refrigeration Valves and Systems Corp. Shell and Tube Heat Exchanger  - 80 Tons - 530 sq. ft.

SOLD 1996 Refrigeration Valves and Systems Corp. Shell and Tube Heat Exchanger - 80 Tons - 530 sq. ft.
Mfg: Refrigeration Valves and Systems Corp. Model: Precision
Stock No: HDCS244.9 Serial No: 96407 and 96408
1996 Refrigeration Valves and Systems Corp. Shell and Tube Heat Exchanger. Model: Precision. S/N's: 96407 and 96408. Nat'l Bd: 9028 and 9029. Capacity: 960,000 btu/hr = 80 tons of refrigeration. Tube material: SA214-ERW. Number of passes: 4. Number of tubes: 180. Tube dimensions: 3/4 in. dia. x 15 ft. L. Heat transfer surface area: approx. 530 sq. ft. Tube volume: 60 gal. Shell side MAWP: 250 psi @ 200 F. Shell side MDMT: 250 psi @ -20 F. Tube side MAWP: 100 psi @ 200 F. Tube side MDMT: 250 psi @ -20 F. Surge Tank- 85 Gallon, inside straight-wall dimensions: 1 ft. 2 in. dia. x 11 ft. L. Inlets: (2) 1-1/4 in. dia. liquid refrigerant feed ports, (1) 4 in. dia. flanged liquid port. Outlets: (1) 3/4 in. dia. liquid drain port, (1) 3 in. dia. refrigerant suction port, (1) 4 in. dia. flanged liquid port. Overall dimensions: 16 ft. 4 in. L x 5 ft. W x 8 ft. 4 in. H. (ACN237)

SOLD

Click here for more information (447.2 KB)
Click here for drawing (676.0 KB)

Click On Picture

2004 Henry Technologies Chil-Con Products Chiller with Surge Drum

SOLD 2004 Henry Technologies Chil-Con Products Chiller with Surge Drum
Mfg: Henry Technologies Chil-Con Products Model: RA-20120-509/FA-16168-400
Stock No: TMCA01.40 Serial No: C240294B-1/C240294A-1
2004 Henry Technologies Chil-Con Products Chiller. Model no(s): surge drum: RA-20120-509 / chiller: FA-16168-400. Refrigerant: Last used with ammonia(R-717). MAWP: 250 PSI @ 400F. MDMT: -20F@ 250 PSI. MAWP: 250 PSI @ 200F/150 PSI @ 150F. MDMT: -20F @ 250 PSI/-20F @ 150 PSI. (1) Hansen float switch. (2) Parker float switches. Hansen 3-way valve on 1-1/2 in. outlet: size in., cat: H8022. Watts regulator valve on in. outlet with Valley instrument gauge and Apollo ball valve. Inlet / outlet(s): 4-1/2 in., 1-3/4 in. Overall dimensions: 15 ft. 8 in. L x 4 ft. W x 6 ft. 3 in. H.(ACN176).

SOLD

Click here for more information (423.0 KB)

Click On Picture

1998 APV/FES Flooded NH3 Plate Heat Exchanger - 2,408 sq. ft.

SOLD 1998 APV/FES Flooded NH3 Plate Heat Exchanger - 2,408 sq. ft.
Mfg: APV/FES Model: 8WP-C2-1
Stock No: ASAC007. Serial No: 339521
1998 APV/FES Plate Heat Exchanger. Model: 8WP-C2-1. S/N: 339521. Nat'l Bd: 1711. Dwg: 4339520001. Number of plates: 172, (86 plate packs). Heat transfer surface area: approx. 2,408 sq. ft. Plate pack dimensions (max/min): 23.97/23.63 in. Design pressure hot/cold side: 150/300 psig. Test pressure hot/cold side: 225/450 psig. Design temperature max/min: 185/-20 F. Chamber 1 MAWP: 150 psi @ 185 F. Chamber 2 MAWP: 300 psi @ 185 F. Chamber 1 MDMT: -20 F @ 150 psi. Chamber 2 MDMT: -20 F @ 300 psi. This unit is capable of cooling 600 GPM of 35% Propylene Glycol from +65 F to +35F ( about 700+ TR capacity), using flooded NH3 @ about +28F suction temp. Inlets: (1) 8 in. dia. port (product), (1) 2 in. dia. port (media). Outlets: (1) 8 in. dia. port (product), (1) 6 in. dia. port (media). Overall dimensions: 9 ft. L x 3 ft. W x 9 ft. H. (ACN495).

SOLD

Click here for more information (239.4 KB)

Click On Picture

2003 Henry Technologies Chil-Con Products Chiller with Surge Drum

SOLD 2003 Henry Technologies Chil-Con Products Chiller with Surge Drum
Mfg: Henry Technologies Chil-Con Products Model: RA-16084-500 / FA-18108-400
Stock No: TMCA02.40 Serial No: C230726B-1 / C230726A-1
2003 Henry Technologies Chil-Con Products Chiller with Surge Drum. Surge drum: model: RA-16084-500, Chiller: model: FA-18108-400, Last used with ammonia(R-717) producing 87.25 tons with an evaporating temperature of 23F and a tube side gpm flow of 311 using a 20% propylene glycol solution. Surge drum: MAWP: 250 PSI at 400F, MDMT: -20F at 250 PSI. Chiller: Shell side: MAWP: 250 PSI at 200F MDMT -20F at 250 PSI. Tube side: MAWP: 150 PSI at 150F MSMT -20F at 150 PSI. (3) Parker Refrigeration Specialties Division Type LL float switches on 1-1/4 in. connection. (3) Nibco ball valves on various size connections: 1-1/4 in. (2) in. on C.A. Norgren Co. dial gauges. (2) Hansen 3-way valve on 1 in. outlet: size 1/2 in., cat: H5601, (2) 2-1/2 in. sight glass. Inlets / Outlets: surge drum: 3-1/2 in pipe, 2-1/2 in. Bottom: (2) 1-3/4 in., (2) 4-1/2 in. Overall dimensions: 11 ft. 9 in. L x 4 ft. 3 in. W x 6 ft. 9 in. H.(ACN187).

SOLD

Click here for more information (437.1 KB)
Click here for drawing (306.8 KB)

Click On Picture

Morris & Associates Water Chiller

SOLD Morris & Associates Water Chiller
Mfg: Morris and Associates Model: WRC-RA-2000HSS
Stock No: KWBF153.10 Serial No: 029-1079
Morris & Associates Water Chiller. Model: WRC-RA-2000HSS. Rated capacity: 85 Tons. Tube material: 304 stainless steel. Number of passes: 9 per circuit. There are two, separate circuits for water. Heat transfer surface area: 282 sq. ft. Tube volume: 132 gallons. Tube dimensions 3 in. dia. x 20 ft. MAWP: 150 PSI @ 200F, Head thickness: 0.375 in. Inlets: (1) 3 in. dia. S-line fittings, (1) 1 in. dia. port. Outlets: (1) 3 in. dia. S-line fitting, (3) 2 in. dia. ports, (1) 1 in. dia. port. Overall dimensions: 21 ft. 6 in. L x 2 ft. 8 in. W x 4 ft. 7 in. H.

SOLD

Click here for more information (185.8 KB)

Click On Picture

2011 Alfa Laval T20 Ammonia-Glycol Chiller

SOLD 2011 Alfa Laval T20 Ammonia-Glycol Chiller
Mfg: Alfa Laval Model: T20-BWFD
Stock No: CAGC1094 Serial No: 30113-89439
2011 Alfa Laval plate and frame heat exchanger for ammonia chilling glycol service. Includes RVS +15F ammonia surge drum: 48 inch diameter x 12 ft. 9 in. long (1200 gallons). Alfa Laval model T20-BWFD, serial 30113-89439, year 2011. Heat exchanger pressure ratings: MAWP 150/300 PSI at 200F, MDMT: -20F at 150/300 PSI (glycol/ammonia). Surface area: 1254 sq. ft. Order 7653992. RVS surge drum: serial 46082, year 2011, Nat'l. Bd. 23084, MAWP 300 PSI at 300F, MDMT -50F at 300F. Skid footprint: 6 ft. x 22 ft. (WI)

SOLD

Click here for installed pictures (239.3 KB)
Click here for pictures after removal (291.8 KB)

Click On Picture

2008 Alfa Laval Plate-Frame Ammonia Chiller  200 tons

SOLD 2008 Alfa Laval Plate-Frame Ammonia Chiller 200 tons
Mfg: Alfa Laval Model: MK15 BWFD
Stock No: OFCI01.27a Serial No: 695826
Alfa Laval Heat Exchanger Richmond Virginia. Natl Bd.: 27462. Model: MK15 BWFD. Surface Area: 752.60 sq. ft. Serial: 695826. PO: 131411TL. Year 2008. MAWP: 150/250 PSI at 200F. MDMT: -20F at 150/250 PSI. Approximate dimensions: 7 ft. x 3 ft. x 5 ft. high. Previous owner said tonnage rating was 200-220 TR. Ammonia Surge Drum. Certified by Thermofluid International, Inc. Mansfield Texas. Natl Bd.: 1073. Serial 98236V. Model: RH-4209. Year 1999. MAWP: 250 PSI at 200F. MDMT: -20F at 250 PSI. Approximate dimensions: 10 ft. x 5 ft. x 8 ft. high. Previously used in 2013 as a water chiller with ammonia refrigerant. Includes misc piping.

SOLD

Click here for drawing / U-1A (236.7 KB)
Click here for more information (366.8 KB)
Click here for pictures of surge vessel (186.4 KB)

Click On Picture

2008 GEA FES Systems 4WP-A2-1 Plate Heat Exchanger

SOLD 2008 GEA FES Systems 4WP-A2-1 Plate Heat Exchanger
Mfg: GEA Model: 4WP-A2-1
Stock No: ASCA310.31 Serial No: G2008000241
2008 GEA FES Systems Plate Heat Exchanger for Ammonia / Glycol service. Model: 4WP-A2-1. Natl Bd.: 9784. Year: 2008. S/N: G2008000241. Drawing: 0800241 REVO. FES Job No.: 08115-16. MAWP Chamber 1: H1 and H3, 150 PSIG at 185F. MAWP Chamber 2: H2 and H4, 250 PSIG at 185F. MDMT Chamber 1: H1 and H3, -20F at 150 PSIG. MDMT Chamber 2: H2 and H4, -20F at 250 PSIG. Test Pressure: 195 PSIG, 325 PSIG. Operating Temp: 185F max, -20F min. Platage Dim (L) Max/Min: 9.375 in / 9.25 in. Platage dim based on: 34 plates, 0.5 MM thick. Certified by APV Products, Heat Transfer-Goldsboro. GEA Refrigeration Division. RVS Vessel: 20656. Certified by Refrigeration Valves and Systems Corp. Bryan, TX. MAWP 300 PSI at 300F. MDMT -50F at 300 PSI. S/N: 43488. Year: 2008.

SOLD

Click here for more information (96.4 KB)

Click On Picture

Baltimore Aircoil ICE CHILLER Thermal Storage Unit  Ice Bank

SOLD Baltimore Aircoil ICE CHILLER Thermal Storage Unit Ice Bank
Mfg: Baltimore Aircoil Company Model: TSU-290
Stock No: SDFP152.4 Serial No: 88600678P
BAC ICE CHILLER Thermal Storage Unit. Also known as an Ice Bank. Model: TSU-290. S/N: 88600678P. Capacity: 22,000 (lbs ice per 12 hour build). Full storage build time: 12 hours using 22.16 TR at 19F (R-717 ammonia). Designed to shift energy use to reduce operating costs, while providing a constant 34F water supply for process cooling applications as well as HVAC. In the Ice Build operating mode, ice is built by circulating glycol or refrigerant through the units coils (38-64mm thick). In Ice Only Cooling operating mode, the compressor unit is off and water is circulated though the iced tubes. Chilling with compressor on or solely with the compressor are also available operating modes. Coils are housed in an insulated, sealed box. Galvanized steel coil rating 375 PSIG. Dimensions: 117 in. x 144 in. x 87 in. H

SOLD

Click here for spec sheet (173.5 KB)
Click here for more information (159.2 KB)

Click On Picture

 Unused 2010 Chil-Con Stainless Steel Shell & Tube Heat Exchanger and Surge Drum

SOLD Unused 2010 Chil-Con Stainless Steel Shell & Tube Heat Exchanger and Surge Drum
Mfg: Chil-Con Model: FA-24204-410
Stock No: HGPM055.75 Serial No: C300531A-1
Unused 2010 Chil-Con Stainless Steel Shell & Tube Heat Exchanger and Surge Drum. Model(s): FA-24204-410 and RA-30180-509. Designed to chill 663 gpm of heat transfer fluid (Dowtherm J) input at -57F, output at -67F, using 2263 pounds per hour of ammonia R717 at 22" vacuum -72F. Capacity: 1,200,000 BTU/hr. Respective shell and tube side DWP: 250 and 150 PSIG. Shell and tube side DWT rated at 250 psi at -80F to 200 F. Tube diameter: 0.75 OD. Tube quantity: 432. Tube length: 204 inches. Overall dimensions: 20 ft. L x 3 ft. 6 in. W x 8 ft. H.(ACN875).

SOLD

Click here for more information (167.0 KB)
Click here for drawing (47.2 KB)

Click On Picture

1990 Precision Heat Exchanger Co. Shell and Tube Chiller with Surge Drum  1200 sq ft

SOLD 1990 Precision Heat Exchanger Co. Shell and Tube Chiller with Surge Drum 1200 sq ft
Mfg: Precision Heat Exchanger Co. Model:
Stock No: DTTC2098. Serial No: 11856-6
1990 Precision Heat Exchanger Co. Shell and Tube Chiller with Surge Drum. S/N: 11856-6. Nat'l Bd: 5259. Refrigerant: ammonia. MAWP shell side: 150 psi @ 200 F MDMT: -20 F @ 150 psi. MAWP tube side: 100 psi @ 200 F. MDMT tube side: -20 F @ 100 psi. Tube Specs: 1.25 in. OD, 1.0625 in. ID, 290 in. L, qty: 184. Estimated surface area: 1,200 sq. ft. 1993 Refrigeration Valves Surge Drum, S/N: 93451, Nat'l Bd: 5794, MAWP shell side: 150 psi @ 200 F, MDMT shell side: -20 F @ 150 psi, (1) Parker float switch. Liquid level probe. Inlets: (1) 4 in. dia. flanged fitting, (1) 3 in. dia. port. Outlets: (1) 4 in. dia. flanged fitting, (1) 1-1/2 in. dia. port, (1) 1 in. dia. port. Overall dimensions: 26 ft. 4 in. L x 4 ft. 6 in. W x 7 ft. 11 in. H.

SOLD

Click here for more information (281.7 KB)

Click On Picture

Wescold Pneumatic Air Chiller for Ice Blower System

SOLD Wescold Pneumatic Air Chiller for Ice Blower System
Mfg: Wescold, Inc. Model:
Stock No: EZPR08 Serial No:
Wescold Systems Pneumatic Air Chiller for Ice Blower System. Previously used with flake ice makers and a North Star blower. Ports: 6.5 in. Shell dimensions: 30 in. dia x 90 in. L sidewall. Overall dimensions: 10 ft. L x 37 in. W x 65 in. H.

SOLD

Click here for more pictures (189.8 KB)
Click here for North Star Brochure (1,786.7 KB)

Click On Picture

2004 Alfa Laval Ammonia-Glycol Chilling System - 700 tons

SOLD 2004 Alfa Laval Ammonia-Glycol Chilling System - 700 tons
Mfg: Alfa Laval Model: M20-MWFD
Stock No: LKBA401 Serial No: 30107-99757
700 ton Ammonia-Glycol Chilling System. 2004 Alfa Laval heavy duty plate heat exchanger. Model: M20MWFD. S/N: 3010799757. Rated at 250 psi @ 230F. 1,153 sq. ft. (2) 15 HP infeed pumps, (2) 7.5 HP water recirculation pumps.

SOLD

Click here for more information (554.6 KB)



View available inventory for Chillers.

Click Here if you don't see what you're looking for in our online catalog.


 Genemco Sells Used Ammonia Chillers