Genemco Sells Used APV Crepaco Homogenizers and Used Crepaco Creamery Package Homogenizers 
 Used APV Crepaco Homogenizers and Used Crepaco Creamery Package Homogenizers 

The below items have already been SOLD.
Please click here to view available inventory for Crepaco Homogenizers.

Click On Picture

SOLD APV Crepaco 60,000 / 37,000 lb. per hour 2-Speed Homogenizer SOLD

SOLD APV Crepaco 60,000 / 37,000 lb. per hour 2-Speed Homogenizer
Mfg: APV Crepaco Model: 5DL770
Stock No: 250.HDVM83.30a Serial No: F6236
APV Crepaco 60,000 / 37,000 lb. per hour 2-Speed Homogenizer, Model 5DL770, S/N F6236 with Derby Valve and New Crank Case Spring 2002. 2000 psi max, 2 Stage Hydraulic valve, Waldey Barnes Hydraulic motor, 1/2 hp, 208/230 volt, 60/50 Hz, 3 phase, 1725/1425 rpm, Continuous Duty. Overall Dimensions 75 in. L x 59 in. W x 79 in. H.

SOLD

Click here for more information (514.9 KB)

Click On Picture

SOLD Crepaco Homogenizer SOLD

SOLD Crepaco Homogenizer
Mfg: Crepaco Model: 5DL-770
Stock No: 4R-120.30 Serial No: D-3266
Crepaco homogenizer, model 5DL-770, serial no. D-3266.

SOLD

Click On Picture

SOLD Crepaco Homogenizer Stainless Steel Clad SOLD

SOLD Crepaco Homogenizer Stainless Steel Clad
Mfg: Crepaco Model: 5dd425
Stock No: 245-R897-A Serial No:
Crepaco model 5dd425 stainless steel clad homogenizer. Single stage manual valve assembly. 1.550 inch plungers. Minimum capacity 1,600 gph. Maximum capacity 2,600 gph. Maximum cylinder pressure 1,800 psi. keyless cylinder design.

SOLD

Click On Picture

SOLD Crepaco Homogenizer Parts SOLD

SOLD Crepaco Homogenizer Parts
Mfg: Crepaco Model:
Stock No: 4R-120.0 Serial No:
Crepaco homogenizer parts, assorted.

SOLD

Click On Picture

SOLD APV Crepaco Homogenizer, Model 3DD25 SOLD

SOLD SOLD APV Crepaco Homogenizer, Model 3DD25 SOLD
Mfg: APV Crepaco Model: 3DD25
Stock No: ENDX959.6 Serial No: 3DD25-3559
Crepaco Homogenizer. Model 3DD25, S/N 3DD25-3559. Stainless steel clad. Single stage manual valve assembly. Minimum capacity: 125 gph @ 3,500 psi; 500 gph @ 2,000 psi. Inlets/outlets: 1-1/2 in., 1-1/2 in., 1-1/2 in., 1 in. Overall dimensions: 44 in. L x 30 in. W x 48 in. H. SOLD

SOLD

Click here for more information (205.6 KB)

Click On Picture

APV Crepaco Homogenizer

SOLD APV Crepaco Homogenizer
Mfg: APV Crepaco Model: 5DL435
Stock No: BIIR501. Serial No: F8828
APV Crepaco Homogenizer. Model: 5DL435. S/N: F8828. Sanitary A-3 rated. 2-stage hydraulic valve assembly. 1-5/8 in. dia. plungers. 2500 psi tapered seat poppet valve cylinder. 75 hp motor. Can be change to 50 hp.

SOLD

Click here for more information (262.9 KB)



View available inventory for Crepaco Homogenizers.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Gaulin Stainless Clad Homogenizers | Gaulin Size 3 | Gaulin Size 6 | Gaulin Size 12 | Gaulin Size 24 
Other Categories:Gaulin Lab and Other | Cherry Burrell Homogenizers | Laboratory Homogenizers | Mycom Ammonia Screw Compressors | Frick Ammonia Screw Compressors 
Other Manufacturers:Frick Compressors | Mycom Compressors | Plate-Fin Heat Exchangers | Plate Chillers/Coolers | Air Cooled Chillers 

 Genemco Sells Used APV Crepaco Homogenizers and Used Crepaco Creamery Package Homogenizers