Box Spray Dryer, Used CE Rogers Stainless Steel Box Spray Dryer, Continuous Drum Coater/Dryer, Portable Fruit Dryer 
 Used dryers, Continuous Drum Coater/Dryer, Rogers Stainless Steel Box Spray Dryer. 

The below items have already been SOLD.
Please click here to view available inventory for Dryers.

Click On Picture

Bethlehem Porcupine Dryer

SOLD Bethlehem Porcupine Dryer
Mfg: Bethlehem Corp. Model: 4878
Stock No: 700.EQN503.86a Serial No: 35-1134
Bethlehem Porcupine Dryer. Model 4878, S/N 35-1134. This "Porcupine" Dryer has a shell rated for 15 psi full vacuum, working pressure of agitator 125 psi. Jacket: 55 psi. Working capacity: 23 cu ft. All of the contact parts are 316L stainless steel. Unit designed for steam or hot water. Reference dwg # 267D-4V-414. Dryer: 72 in. L x 30 in. dia. Internal vacuum rating: 55 psi. Motor: dual voltage 230/460 V, 10 hp. Agitator. Made to operate under full vacuum. Batch size: 400 to 500 gallon range.

SOLD

Click here for more information (805.1 KB)

Click On Picture

Airmaster Fan Company Portable Fruit Dryer

SOLD Airmaster Fan Company Portable Fruit Dryer
Mfg: Airmaster Model: PD18-D3-A
Stock No: HDOC364.3a Serial No: 2362
Airmaster Fan Company Portable Fruit Dryer. Cat. No: PD18-D3-A. S/N: 2362. Basket capacity: 4.4 cu. ft. Basket tilts forward for manual discharge. Fan diameter: 18 in. Dryer is sloped upwards to channel air effectively to basket. Timed heating element has settings at 10 minute intervals with a maximum time period of 60 minutes. Dryer features (2) wheels for easy positioning and 6 in. L x 6 in. W side access sliding door. Universal Electric Co. Fan Motor, 1/6 hp, 1100 rpm, 115 V, 2.34 amps. Outlets: (1) 14 in. W x 6 in. H channel. Overall dimensions: 60 in. L x 29 in. W x 43 in. H.

SOLD

Click here for more information (279.4 KB)

Click On Picture

2003 Atritor Skid-Mounted Powder Drying System

SOLD 2003 Atritor Skid-Mounted Powder Drying System
Mfg: Atritor Model: 1B
Stock No: HDNM336.39a Serial No:
2003 Atritor Skid-Mounted Powder Drying System. Model: 1B. The 1B has been designed with GMP (Good Manufacturing Practice) in mind. It has been manufactured with 316 Stainless Steel contact parts, utilizes Triclamps and is easy to strip down and clean. Unit features Wam Dust collector system, power air lock, Seba Heating unit, Halifax Blower, and stainless steel pipes. The 1B is the smallest Dryer-Pulveriser in Atritor line, which makes it a perfect unit for R&D. The maximum output is limited by evaporation of water( approx 30 kg/hr of water can be dried) and the motor power. The 1B product size from the mill will usually be in the range of 0-100 microns. Operating manual available. Overall dimensions: 13 ft. 8 in. L x 82 in. W x 11 ft. 6 in. H.

SOLD

Click here for more information (388.7 KB)

Click On Picture

1999 Pavan Toresani /  Foodmac Cascading Belt Pre-Dryer

SOLD 1999 Pavan Toresani / Foodmac Cascading Belt Pre-Dryer
Mfg: Pavan/Toresani Model: E4X5R15
Stock No: ATGP204 Serial No:
1999 Pavan Toresani / Foodmac Cascading Belt Pre-Dryer. The pre-dryer has fully automatic and continuous functions and has been designed for pre-drying filled pasta (tortellini, ravioli, etc.) and fresh, short pasta. Stainless steel chain belt width: 4 ft. 10 in. Number of belt sections: 5. Number of tubes: 36, tube dimensions: 1-1/2 in. dia. x 9 ft. 4 in. L. (132 sq. ft. surface area). Number of fans: 4. Overall dimensions: 16 ft. 1 in. L x 8 ft. 4 in. W x 9 ft. 8 in. H.

SOLD

Click here for more information (1,563.4 KB)

Click On Picture

Fitzpatrick FitzAire® Fluid Bed Dryer

SOLD Fitzpatrick FitzAire® Fluid Bed Dryer
Mfg: Fitzpatrick Model: FA500RB
Stock No: LPFD001.65 Serial No: 542B
Fitzpatrick FitzAire® Fluid Bed Dryer. Model: FA500RB. S/N: 542B. Capacity: 500 lbs/hour (dry rate). Contact points: stainless steel. Includes: 30-40 HP top-mounted fan, side mounted control panel with automated fan and temperature controls, stainless steel steam coils for hot air circulation at (20-25 psi), and two portable product carts with agitators to ease charging and lessen possible contamination. Fitzpatrick FitzAire® ensures reliable drying of powders or granular material while gentle fluidization assures uniform contact of discrete particles with drying air. Evaporative cooling maintains low product temperature for safe handling of heat sensitive materials. Previously used at Leprino Foods to dry cheese toppings. Overall dimensions: 7 ft. L x 7 ft. W. x 14 ft. H.

SOLD

Click here for more information (1,598.0 KB)

Click On Picture

Coating Machinery Systems (CMS) Continuous Drum Coater

SOLD Coating Machinery Systems (CMS) Continuous Drum Coater
Mfg: Coating Machinery Systems Model: WH-48-120IN
Stock No: SHNZ003. Serial No: 99005
Coating Machinery Systems (CMS) Continuous Drum Coater. Model WH-48-120IN. S/N 99005. High capacity output with adjustable residence times. Drum dimensions: 46 in. dia. x 11 ft. 6 in. L. Drum contains numerous 1-1/2 in. dia. pegs and extending/retracting spray bars. Previously used for coating cooked pasta. Includes coating drum tilt motor assembly. Inlets: (1) 12 in. W x 10 in. H infeed. Outlets: (1) 2 in. dia. S-line fitting (excess coating), (1) 2 in. dia. threaded fitting, (1) 10 in. L x 6 in. W overflow chute, (1) 20 in. L x 5-1/2 in. W discharge chute. Overall dimensions: 19 ft. 6 in. L x 80 in. W x 10 in. H. (ACN750).

SOLD

Click here for more information (5,350.2 KB)

Click On Picture

Blaw-Knox Stainless Steel Rotary Dryer

SOLD Blaw-Knox Stainless Steel Rotary Dryer
Mfg: Blaw Knox Model: V-20-40
Stock No: pRKFO219 Serial No: 785
Blaw-Knox Stainless Steel Rotary Dryer. Model: V-20-40. Stainless steel drum: 39 in. ID x 27 ft. L. Conveyor belt dimensions: 33 ft. 6 in. L x 23-½ in. W. 2-½ in. flights inside the cylinders. Conveyor infeed height: 6 ft. 11 in. Baldor motor: 1-½ hp, 230/460V, 1725 rpm, 3 Phase. Westinghouse motor: 2 hp, 220/440V, 1735 rpm, 3 Phase. Faulk Worm Reducer. Burner wet side funnel chute inlet: 26 in. L x 6 in. W. Dry side product outlet: 6 in. Hot air exhaust: 15 in. pipe on dry side. Cylinder rotation is driven by a chain driven Faulk drive assembly. System features: (2) ABB Commander 1900 chart recorders, (1) Anderson AJ300 chart recorder, (2) Honeywell RM7895A 1014 Flame controllers. Wet product is deposited on the product roller belt conveyor mounted on the dryer frame and travels toward the wet side chute into the dryer. Wet product is dried in combination with a Buffalo Load Limit Size 270 Centrifugal Blower and a Maxon LV-85 gas fired burner while the product is simultaneously rotated in the cylinder. Access door #1: 1 ft. 5 ½ in. W x 2 ft. 2 ½ in H. Access door #2: 2 ft. 2 in. W x 2 ft. 2 in. H. Inlet: (1) 2 ft. conveyor infeed, (1) 2 ft. 2 in. L x 1 ft. 3 in. W hopper to dryer. Outlets: 6 in diameter port (product), (1) 1 ft. 3 in. exhaust. Overall dimensions. 42 ft. 7 in. L x 8 ft.10 in. W x 8 ft. 2 in. H. (ACNXX-63-BO).

SOLD

Click here for more information (588.3 KB)

Click On Picture

1992 Tema Systems, Inc. Worm/Screen “Conturbex” Centrifuge

SOLD 1992 Tema Systems, Inc. Worm/Screen “Conturbex” Centrifuge
Mfg: Tema Systems, Inc. Model: H-450
Stock No: SPWS03 Serial No: 000161 / 4590
1992 Tema Systems, Inc. Worm/Screen “Conturbex” Centrifuge. Model: H450. Approximate feed capacity: 79 gpm. USDA approved. Basket angle: 10 degrees. 30 HP Reliance Electric Company motor at 1765 rpms (2350 maximum rpms), 230/460V, S.F. of 1.00, 60 Hz, 3 phase. Includes: Opti Stabil thermometer, an Allen-Bradley pressure control, and an Ashcroft dial pressure gauge. As one of only four USDA approved units ever made in this size, this specialized unit was initially designed for lactose dewatering from permeated whey, but can also be used to separate product crystals from solutions or ice crystals from near-freezing solutions. Applications include the processing of a wide range of crystalline, granular, and fibrous products. Features include: strong tolerance of variations in feed concentration and density, thin cake filtration, excellent wash capabilities, low discharge moistures and compact design. Overall dimensions: 5 ft. 7 in. L x 2 ft. W x 3 ft. 9 in. H.(ACN2750).

SOLD

Click here for additional information (62.6 KB)
Click here for more information (382.4 KB)

Click On Picture

Vacuum Tray Dryer

SOLD Vacuum Tray Dryer
Mfg: Not Specified Model:
Stock No: TACJ0202.2 Serial No:
Vacuum Tray Dryer. Welch Duo-Seal vacuum pump model: 1397. S/N: 33369. Dayton motor: 1 HP, 1725/1425 RPM, 208-220/460 V, 3.4-3.4/1.7 A, 60/50 Hz. (2) Pulley dia. 2-7/8 in. driver, 1 ft. driven. (18) stainless steel trays. Plate dimensions: 1 ft. 7-3/8 in. L x 1 ft. 5-5/8 in. W x 3/8 in. H. Overall dimensions: 3 ft ¾ in L x 2 ft. 5 in. W x 5 ft. 8 ¼ in. H.

SOLD

Click here for more information (354.6 KB)

Click On Picture

SP Industries Inc. VirTis Sublimator Freeze Dryer

SOLD SP Industries Inc. VirTis Sublimator Freeze Dryer
Mfg: SP Industries Inc. Model: VirTis 100SRC
Stock No: MRDC0118.52 Serial No: 100-11-84-2
SP Industries Inc. VirTis Sublimator Freeze Dryer. Model: 100SRC. S/N: 100-11-84-2. Capacity per 24 hour cycle: 77 lbs. (8) stainless steel product trays 36-1/2 in. x 26-3/4 in. General Electric motor: 1-1/2 hp. 1725 rpm. 208-230/460 volts. 4.9-4.8/2.4 amps. 60 HZ. 3 phase. Honeywell chart recorder. Sterile operations are provided for by stainless steel trays and applications can include: flowers, taxidermy, water damaged documents, and biological specimens. Overall chart recorder dimensions: 2 ft. 7 in. L. x 1 ft. 9-1/2 in. W. x 5 ft. 3 in. H. Overall dimensions: 6 ft. 3 in. L.x 4 ft. 8 in. W. x 6 ft. 6 in. H.(ACN4250).

SOLD

Click here for more information (664.1 KB)
Click here for operating instructions (853.3 KB)



View available inventory for Dryers.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Used Evaporators | Evaporator Pumps  | Evaporator Miscellaneous  | Used Shell and Tube Heat Exchangers  | Plate-Fin Heat Exchangers  
Other Categories:Inline Gravity Fillers  | Ice Makers  | Freon Refrigeration  | Ammonia Refrigeration  | Used Pasteurizing/Warming/Cooling Tunnels  
Other Manufacturers:Horizontal Tanks  | Used Kitchen Equipment  | Used Ribbon Blenders  | Used Lightnin Mixers  | Screw Compressor Motor Starters  

 used dryers, Spray Dryer, Stainless Steel Box Spray Dryer, Fruit Dryer