Used Electric Hot Water Boilers, Used Electric Boilers, Used Electric Steam Boiler, Used Electric Boiler and Electric Heat Transfer Unit 
 Genemco Sells Used Mokon Duratherm Electric Hot Water Boilers, Sussman Electric Steam Boiler, Chromalox Electric Heat Transfer Unit 

The below items have already been SOLD.
Please click here to view available inventory for Electric Boilers.

Click On Picture

 Chromalox Electric Boiler

SOLD Chromalox Electric Boiler
Mfg: Chromalox Model: CES-072AOF10-203
Stock No: 25.233 Serial No: 5188-15037
Chromolox Electric Boiler, S/N 5188-15037, Model CES-072A0F10-203, 220 volts, controls 120 volts, 100 psig, produces 205 lbs/hr of steam.

SOLD

Click here for more information (408.0 KB)

Click On Picture

SOLD Chromalox Electric Boiler SOLD

SOLD Chromalox Electric Boiler
Mfg: Chromalox Model: CES-018ASF31-203
Stock No: 29a.M-110 Serial No:
Chromolox electric boiler Model CES-018ASF31-203, 3 hp, 17kW, max Ibs-hr 59.5, power 208 volts ac-48A, control 120 volts 1.5A, S/N 9867-19032, asme build code M, 100 psig working pressure, part.num 022-300133-012.

SOLD

Click On Picture

SOLD Sussman  Electric Boiler SOLD

SOLD Sussman Electric Boiler
Mfg: Sussman Model: ES160
Stock No: DPFI217.2a Serial No: 16468-x98
Sussman Electric Boiler. Model: ES160. S/N: N8-16468-X98. Bhp: 16.1. Power consumption: 158 kW. Steam/hr @ 212 °F: 475 lbs. Motor: 240/480 V, 379/190 amps, 50/60 Hz, 3 phase. Maximum boiler pressure: 100 psi. Inlets: (1) 3/4 in. dia. port, (1) 2 in. dia. (water). Outlets: (1) 1 in. dia. port, (1) 1-1/2 in. dia. (steam). Overall dimensions: 27 in. L x 25-1/2 in. W x 62 in. H. (ACN110)

SOLD

Click here for more information (341.5 KB)

Click On Picture

SOLD Mokon Water Heater SOLD

SOLD Mokon Water Heater
Mfg: Mokon Duratherm Model: XS4A24CI
Stock No: SNBB429.3a Serial No: 29494
Mokon Water Heater. Model: XS4A24CI. S/N: 29494. Heater: 24 KW, 30.1 amps, FLA: 34.2, Max temperature: 250 °F. Inlets/outlets: (2) 1-1/2 in., (1) 1/2 in. Baldor motor: 3 hp, 3450 rpm, 208-230/460 V, 8/4 amps, 60 Hz, 3 phase. MP pump. Model: 26330, S/N: 94A1342. Inlet: 2 in.; outlet: 1-1/2 in. Capacity: 80 gpm to 60 psi. Overall dimensions: 37 in. L x 26 in. W x 43 in. H. (ACN30)

SOLD

Click here for more information (185.4 KB)

Click On Picture

SOLD Sussman Electric Boiler SOLD

SOLD Sussman Electric Boiler
Mfg: Sussman Model: IMBA20
Stock No: 15.BR-758.11a Serial No: SS-85728-R98
Sussman Electric Boiler. Model IMBA20, S/N SS-85728-R98. National Bd # 31676, ASME build code M. MAWP: 100 psig. 20 KW, 480 V, 24 amps, 3 hp, 50-60 Hz. Control: 120 V, ac-1.5 amps.

SOLD

Click On Picture

SOLD 1997 Unused Sussman Electric Boiler- 44 HP SOLD

SOLD 1997 Unused Sussman Electric Boiler- 44 HP
Mfg: Sussman Model: SVS-420
Stock No: GGEP001.20 Serial No: VS7-1006-U97
1997 Unused Sussman Electric Boiler- 44 HP. Model: SVS-420. S/N: VS7-1006-U97. Nat'l Bd: 190. For low or high pressure steam. Maximum designed steaming capacity: 1512 lb/hr. MAWP: 150 psig. Power requirements: 480 V, 520 amps, 60 Hz, 3 phase. Control requirements: 120 V, 1.7 amps. Standard features on the Sussman boiler include: 2 in. thick insulation, vertically mounted incoloy sheathed immersion elements complete with expoxy and seal, liquid level gauge glass assembly, main and auxilliary low water cutt off controls, manual reset high limit pressure controls, and industrial rated magnetic contactors. Inlets: (1) 3/4 in. dia. feed pipe. Outlets: (1) 1-1/2 in. dia. blowoff, (1) 1-1/2 in. dia. safety valve, (1) 3 in. dia. pipe. Overall dimensions: 44 in. L x 43 in. W x 64 in. H.

SOLD

Click here for more information (178.2 KB)

Click On Picture

Sussman Electric Steam Boiler- 4 HP

SOLD Sussman Electric Steam Boiler- 4 HP
Mfg: Sussman Model: IMBA3
Stock No: 15.BR-757.8a Serial No: SS-95355-097
Sussman Electric Steam Boiler- 4 HP. Model: IMBA3. S/N: SS-95355-097. Nat'l Bd: 31676. ASME build code: M. Steam capacity: 9 lbs/hr. MAWP: 100 psig. Unit specifications: 3 kW, 240 V, 13 amps, 50-60 Hz, single phase. Control requirements: 120 V, 15 amps. Small size, small capacity Sussman MBA steam generators are perfect for applications requireing efficident, high quality steam in laboratories, hospitals, pilot plants and for small, intermittent, low-steam consuming loads. Inlets: (1) 3/4 in. dia. MPT (water). Outlets: (1) 1/2 in. dia. MPT (steam), (1) 1 in. dia. FNPT (pressure relief). Overall dimensions: 21 in. L x 16 in. W x 24 in. H.

SOLD

Click here for more information (188.4 KB)

Click On Picture

Mokon Duratherm Circulating Water Temperature Control System- 1 and 2 HP

SOLD Mokon Duratherm Circulating Water Temperature Control System- 1 and 2 HP
Mfg: Mokon Duratherm Model: DT4309-AB
Stock No: SGMPB047.9 Serial No: 64782
Mokon Duratherm Circulating Water Temperature Control System- 1 and 2 HP. Model: DT4309-AB. S/N: 64782. Electrical diagram # 130-1894. Flow rate: 25 gpm @ 25 psi. Heater amps: 11.3. Motor amps: 1.3. Electrical requirements: 460 V, 11.7 FLA, 60 Hz, 3 phase. Provides for unmatched control, efficiency, and accuracy. Non-corrosive materials of construction. Unique canister ensures high heat transfer rates due to a forced flow path through the heating element producing higher velocity and maximum turbulence. Goulds Pump, Model: NP. Franklin Motor, 3/4 hp, 3450/2875 rpm, 208-230/460-380/415 V, 2.6-2.6/1.3-1.5/1.8 amps, 60/50 Hz, 3 phase. Inlets: (1) 1 in. dia. copper fitting (process), (1) 1 in. dia. copper fitting (supply). Outlets: (1) 1 in. dia. copper fitting (drain). Overall dimensions: 41 in. L x 16-1/2 in. W x 52-1/2 in. H.

SOLD

Click here for more information (271.5 KB)

Click On Picture

Chromalox Electric Fluid Heat Transfer Unit 24 kw/32 bhp

SOLD Chromalox Electric Fluid Heat Transfer Unit 24 kw/32 bhp
Mfg: Chromalox Model:
Stock No: MFBB270.1 Serial No: 141-120990-017
Chromalox Electric Fluid Heat Transfer Unit. S/N: 141-120990-017. Cat No: 320424. System rating: 24 kw/32bhp. System volume: 6 gal. Required fluid flow: 25 gpm @ 60 tdh. Pump input horsepower: 1 hp. Power supply: 480 V, 60 Hz, 3 phase. Control voltage: 120 V (60 Hz). Honeywell Controller with touchpad controls and digital display. This system is designed for use with water or ethylene glycol and water mixture as the heat transfer media. Inlets: (1) 1-1/2 in. dia. MPT. Outlets: (1) 3/4 in. dia. 4-bolt, flanged port, (2) 1 in. dia. pressure relief ports. Overall dimensions: 44 in. L x 41 in. W x 73 in. H.

SOLD

Click here for more information (250.4 KB)

Click On Picture

Mokon Electric Hot Water Heater 24 kw/32 bhp

SOLD Mokon Electric Hot Water Heater 24 kw/32 bhp
Mfg: Mokon Duratherm Model: XS4A24CI
Stock No: SNBB428.3a Serial No: 42520
Mokon Electric Hot Water Heater. Model: XS4A24CI. S/N: 42520. Heater: 24 Kw/32 bhp, 30.1 amps, FLA: 34.2, Max temperature: 250 °F. Inlets/outlets: (2) 1-1/2 in, (1) 1/2 in. Baldor motor: 3 hp, 3,450 rpm, 208-230/460 V, 8/4 amps, 60 Hz, 3 phase. MP pump, Model: 26330. Inlet: 2 in.; outlet: 1-1/2 in. Capacity: 80 gpm to 60 psi. Overall dimensions: 37 in. L x 26 in. W x 43 in. H.

SOLD

Click here for more information (181.5 KB)

Click On Picture

Sussman ES-100 Electric Steam Boiler

SOLD Sussman ES-100 Electric Steam Boiler
Mfg: Sussman Model: ES-100
Stock No: GVGG01.3 Serial No: N6-17484-Q2001
Sussman ES-100 Electric Steam Boiler. 108 KW. Bhp Rating: 11.0. Lbs/Hr. Steam: 325. 208/240/480 V. 284/246/123 A. Water inlet: 1/2 in. NPT. Steam outlet: 1-1/2 in. NPT. Shipping weight: 625 lbs. Overall dimensions: 2 ft. 10 in. L x 2 ft. 4 in. W x 4 ft. 11 in. H. (ACN84)

SOLD

Click here for more information (411.9 KB)

Click On Picture

Sussman ES-100 Electric Steam Boiler

SOLD Sussman ES-100 Electric Steam Boiler
Mfg: Sussman Model: ES-100
Stock No: GVGG02.3 Serial No: N6-17483-Q2001
Sussman ES-100 Electric Steam Boiler. 108 KW. Bhp Rating: 11.0. Lbs/Hr. Steam: 325. 208/240/480 V. 284/246/123 A. Water inlet: 1/2 in. NPT. Steam outlet: 1-1/2 in. NPT. Shipping weight: 625 lbs. Overall dimensions: 2 ft. 10 in. L x 2 ft. 4 in. W x 4 ft. 11 in. H. (ACN84)

SOLD

Click here for more information (548.9 KB)

Click On Picture

Unused Sussman ES-20A Packaged Electric Steam Boiler

SOLD Unused Sussman ES-20A Packaged Electric Steam Boiler
Mfg: Sussman Model: ES-20A
Stock No: PESV01.5 Serial No: SS81358 U8Y
Unused Sussman ES-Series Packaged Electric Steam Boiler. Model: ES-20A. S/N: SS81358 U8Y. KW: 20. Lbs/Hr Steam: 60 (at 212ºF with 50ºF feedwater). Power voltage: 208 VAC, 56 amps, 3-phase. Control voltage: 120 VAC, 15 amps. Nat’l Bd. no.: 121756. Pressure vessel built to ASME code, MAWP: 100 PSIG. Boiler trimmed to 14 PSIG. Unit is electrically heated with no on-site products of combustion. Easy and fast installation with only water feed connection and electrical hook-up. Built to Section 1 of ASME Boiler and Pressure Vessel Codes. UL listed. NEMA 1 Louvered enclosure. Safety features include: steam pressure gauge, safety valve, high-pressure cutout with manual reset, etc. Shipping weight: 240 lbs. Overall dimensions: 28 in. L x 20 in. W x 36 in. H.

SOLD

Click here for more information (241.4 KB)

Click On Picture

Enercon Super Trol Electric Heavy-Duty Closed-Loop Water Heating System – 9 kW

SOLD Enercon Super Trol Electric Heavy-Duty Closed-Loop Water Heating System – 9 kW
Mfg: Enercon Super Trol Model: MC1-930
Stock No: 35.MRD247.2a Serial No: SS83243
Enercon Super Trol Electric Heavy-Duty Closed-Loop Heating and Cooling System - 9 kW. Model: MC1-930. S/N: SS83243. Flow rate: 30 gpm. Expansion tank: 35 gal. MAWP: 75 psig. System requirements: 460 V. 15 amp. Maximum operating temperature: 248°F. Centrifugal Pump. Baldor Industrial Motor, 1 HP, 3450 rpm, 230/460 V, 60 Hz, 3 phase. Warren Electric Corp. heating element. Electric heating system is designed to circulate, raise, and maintain temperature of water to precise levels for use with other units. Inlets/outlets: (1) 1 in. dia. MPT, (2) 1 ½ in. dia. MPT, (1) 3/8 in. dia. (air). Overall dimensions: 1 ft. 4 in. L x 2 ft. W x 1 ft. 4 in. H. (ACN120-83).

SOLD

Click here for more information (461.5 KB)
Click here for Additional Information (39.2 KB)

Click On Picture

Low Pressure Electric Steam Boiler

SOLD Low Pressure Electric Steam Boiler
Mfg: Not Specified Model: R-20
Stock No: SWVF001 Serial No: 35637
Electric Steam Boiler model R20. Serial 35637. 20 KW, 208V, 3-phase, 60 Hz. Max operating pressure: 15 PSI. Nat'l Bd.: 33910. Previously used with a Reed proofing oven. Uninstalled February 2016 when a supermarket was shut down.

SOLD

Click here for more pictures (356.2 KB)

Click On Picture

Kenmore Electric Hot Water Heater - 10 gal

SOLD Kenmore Electric Hot Water Heater - 10 gal
Mfg: Not Specified Model: 153.317130
Stock No: PMGC224 Serial No: C92697870
Kenmore Electric Hot Water Heater. The Economizer 5. Capacity: 10 gallons. 1650 watts. 120 Volts, single phase. Max. pressure: 150 PSI.

SOLD



View available inventory for Electric Boilers.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Used HTST Systems | Processor Tanks 200-299 Gallons | Jacketed Steam Kettles | Paddle Pulper/Finisher | Moyno Progressing Pump 
Other Categories:Hot Water Boilers | Watertube Boilers | Firetube Boilers | Shell and Tube Heat Exchangers | Used Blanchers 
Other Manufacturers:Used Plate Evaporators | IQF Tunnels | Frick Ammonia Screw Compressors | Evaporative Condensers | Cooling Towers 

 Used Mokon Duratherm Electric Hot Water Boilers, Sussman Electric Steam Boiler, Chromalox Electric Heat Transfer Unit