Used Cleaver Brooks FireTube Boilers, Used Superior Boilers, Used Cyclotherm Boilers  
 Genemco Sells Used Firetube Boilers Manufactured by Cleaver Brooks, Superior and Cyclotherm 

The below items have already been SOLD.
Please click here to view available inventory for Firetube Boilers.

Click On Picture

Cleaver Brooks  Boiler  SOLD

SOLD Cleaver Brooks Boiler
Mfg: Cleaver Brooks Model: CB700-150
Stock No: 350.CJR2 Serial No: I-97005
Cleaver Brooks, CB packaged Boiler, Model # CB700-150, S/N I-97005, gas fired, 150 psi, 6,280,000 btu/hr. input, 1997 model. De-aeration boiler feed tank, 36 in. diameter x 64 in. long, with (3) Grunfox CR-4 Vertical boiler feed pumps. 1997 model.

SOLD

Click here for more information (226.7 KB)

Click On Picture

SOLD Cleaver Brooks packaged Boiler SOLD

SOLD Cleaver Brooks packaged Boiler
Mfg: Cleaver Brooks Model: CBW200400250
Stock No: 400.CJR1 Serial No: 0L091657
Cleaver Brooks packaged Boiler, Model # CBW200400250, S/N 0L091657, 250 psi, 16,800,000 btu/hr, gas or diesel fired, 480 volts, 25 hp with digital controller, 1993 model. Cleaver Brooks horizontal boiler feed tank, with (4) Grundfos boiler feed pumps. 1993 model.

SOLD

Click here for more information (439.4 KB)

Click On Picture

SOLD Cleaver Brooks Boiler Model CB600-100 SOLD

SOLD Cleaver Brooks Boiler Model CB600-100
Mfg: Cleaver Brooks Model: CB600-100
Stock No: JG-AI02.44 Serial No: L-98368
Cleaver Brooks Boiler Model CB600-100, S/N L-98368. MAWP 300 psi. Date 11/23/98. 100 hp. Input 4-185-000. Gas-29 gph Oil. Electrical Requirements, main power supply: 480 volts, 3 phase, 60 Hz, 15.9 amps, Minimum circuit ampacity 17.5 amps. Max circuit protection rating 35.1 amp

SOLD

Click here for more information (269.1 KB)

Click On Picture

SOLD Cleaver Brooks 250 hp Boiler SOLD

SOLD Cleaver Brooks 250 hp Boiler
Mfg: Cleaver Brooks Model: CB266-250
Stock No: HD-SC293.16a Serial No: L-33038
Cleaver Brooks Packaged Boiler- 250 hp. Model CB266-250. S/N L-33038. Pressure-150 psi. Input- 1041000 BTU/hr natural gas; 74.5 gph oil. Gas-oil fired boiler, No. J516740. Marathon Electric Boiler Motor, Model AA-215TDR302DEW, frame 215, Type TDR-BYZ, 7-1/2 hp, 3 phase, 60 cycle, 1.15 SF, 208-220/440 V, 21/10.5 amp draw. At 60 hertz, motor runs at 1.15 SF/ 3,450 rpm; at 50 hertz, motor runs 1.0 SF/ 2840 rpm. General Control Hydramotor, Cat No. H10A620B5, Model A, SN RD3885, 120 V, 50/60 Freq., 125 VA. Cleaver Brooks control box, Type 26RJ8, Model CB-1, S/N 78527091, Code CBP/N 833-1157. Inlets/outlets- (2) 2-1/2 in., (8) 1 in., (5) 1-1/2 in., (1) 10 in., (2) 2 in., (3) 1/2 in., (1) 3 in. Manways-(2) 14 in. L x 11 in. W x 20 in. dia. Overall dimensions: 101 in. W x 198 in. L x 118 in. H.

SOLD

Click here for more information (238.9 KB)

Click On Picture

SOLD  Powermaster Natural Gas Boiler-150 HP SOLD

SOLD Powermaster Natural Gas Boiler-150 HP
Mfg: Powermaster Model:
Stock No: BAOT115.1 Serial No: 6315030
Powermaster Natural Gas Boiler-150 HP. S/N 6315030. 5021250 btu.

SOLD

Click On Picture

SOLD Kewanee Forced Draft Steam Boiler- 80 HP SOLD

SOLD Kewanee Forced Draft Steam Boiler- 80 HP
Mfg: Kewanee Model: KF1.5-762-H0
Stock No: HDCD370.33a Serial No: P8126
Kewanee Forced Draft Steam Boiler- 80 HP. Model: KF1.5-762-H0. S/N: P8126. Type: KF. Order: 432912-B. Catalog: H3S580-KG0. Forced draft oil-gas boiler in good, clean condition. MAWP steam: 150 lb. Heating surface area: 400 sq. ft. Maximum firing range: 3348 MBh. Valve capacity: 3200 lbs/hr. Firing range (gas): 1700-3400 MBh. Firing range oil: 12.0-24 gph. Gas Type and Pressure: NAT.281NWC. Gas Oil Burner No: R310504. Rating: 2678 MBh. Blower specification: 1.5 hp, 460 V, 3.0 amps, 60 Hz, 3 phase. Control requirements: 115 V, 60 cycles, single phase. Inlets: (1) 1/2 in. dia. NPT (male, prime), (1) 1 in. dia. NPT (male, water feed), (1) 1 in. dia. NPT (female, low water cut-off), (1) 1-1/2 in. dia. NPT (female, gas-oil). Outlets: (1) 1-1/2 in. dia. (female, evacuate), (1) 2-1/2 in. dia. pressure relief, (1) 6 in. dia. port (steam), (1) 11 in. dia. (exhaust gas). Overall dimensions: 12 ft. 4 in. L x 55-1/2 in. W x 100 in. H.

SOLD

Click here for more information (356.1 KB)

Click On Picture

1990 Cleaver Brooks CB Packaged Firetube Boiler- 40 HP

SOLD 1990 Cleaver Brooks CB Packaged Firetube Boiler- 40 HP
Mfg: Cleaver Brooks Model: M700-40
Stock No: HUMF001. Serial No: L88877
1990 Cleaver Brooks CB Packaged Firetube Boiler- 40 HP. Model: M700-40. S/N: L88877. Input: 1,674,000 btu/hr. Natural gas. Steam capacity: 1380 lbs/hr @ 212 °F. Heating surface area (fireside/waterside): 200/219 sq. ft. Maximum pressure: 150 psi. Electrical requirements: 460 V, 2 amps, 60 Hz, 3 phase. Control circuit requirements: 120 V, 7 amps, 60 Hz, single phase. Cleaver Brooks Blower Motor, 1 hp, 3450 rpm, 208-230/460 V, 3.7-3.7/1.85 amps, 60 Hz, 3 phase. Inlet: 1-1/4 in. dia. male npt. Outlet: 1-3/4 in. dia. port, 7-1/2 in. dia. flanged blower exhaust. Overall dimensions: 11 ft. 6 in. L x 52 in. W x 80 in. H. Cleaver Brooks Condensate Return Tank- 100 Gallon. Tank dimensions: 24 in. dia. x 51-1/2 in. L. (2) Burks Centrifugal Pumps, S/N's: 421134 and 503979, Cat No's. 310CS5M and 310CS5M. (2) Franklin Electric Motors, 1 hp, 3450/2875 rpm, 208-230/460 V, 60/50 Hz, 3.4/1.7 amps, 3 phase. Overall dimensions (tank): 63 in. L x 28 in. W x 83 in. H. Cleaver Brooks Condensate Return Tank- 100 Gallon. Tank dimensions: 24 in. dia. x 51-1/2 in. L. (2) Burks Centrifugal Pumps, S/N's: 421134 and 503979, Cat No's. 310CS5M and 310CS5M. (2) Franklin Electric Motors, 1 hp, 3450/2875 rpm, 208-230/460 V, 60/50 Hz, 3.4/1.7 amps, 3 phase. Overall dimensions (tank): 63 in. L x 28 in. W x 83 in. H.

SOLD

Click here for more information (567.0 KB)

Click On Picture

Cleaver Brooks Packaged Boiler-300 hp

SOLD Cleaver Brooks Packaged Boiler-300 hp
Mfg: Cleaver Brooks Model: CB648-300
Stock No: CJRP.50 Serial No: L-51335
Cleaver Brooks Packaged Boiler. Model CB648-300, S/N L-51335. Input: 12,553,000 Btu/hr, 300 hp, 83.5 gph oil, Boiler body: 76 in. dia, General Electric Motor, 10 hp, 3,520 rpm, 330/460 V, 25/12 amps, 60 Hz, 3- phase, 1.8:1 pulley ratio, 20 in. dia. connection at top, Cleaver Brooks Fuel Oil Controller, Rating: 40 Watts at 115 V, Model 739-7. Overall dimensions: 222 in. L x 92 in. W x 115 in. H.

SOLD

Click here for more information (337.2 KB)

Click On Picture

Cleaver Brooks CB Packaged Steam Boiler-175 HP

SOLD Cleaver Brooks CB Packaged Steam Boiler-175 HP
Mfg: Cleaver Brooks Model: CB-400-175S
Stock No: pDFAO004. Serial No: L-61660
Cleaver Brooks CB Packaged Steam Boiler-175 HP. Model: CB-400-175S, S/N: L-61660. MAWP: 150 psi. Input: 7323000 Btu/hr. Natural gas burner with standard 4:1 turndown. A firetube boiler is a cylindrical vessel, with the flame in the furnace and the combustion gases inside the tubes. The furnace and tubes are within a larger vessel containing the water which is converted to steam or hot water for process applications or hydronic comfort heating. Hot water is commonly used in heating applications with the boiler supplying water to the system at 180 °F to 220 °F. The operating pressure for hot water heating systems usually is 30 psig to 125 psig. Electrical requirements: 230 V, 43 amps, 60 Hz, 3 phase. Electrical control requirements: 120 V, 7 amps, 60 Hz, 3 phase. Boiler is equipped with a 48 in. L x 5 in. dia. Condenser tube. Entry into boiler is accessible through a 15 in. L x 11-1/2 in. W. Oval manway. Inlets: (1) 2-1/2 in. dia. pipe, (1) 3 in. dia. pipe for natural gas, (1) 4 in. dia. pipe, (1) 16 in. dia. with an 18-1/2 in. dia. flange and (12) 1/2 in. dia. attachment holes at a center-to-center distance of 18 in. Outlets: (1) 3/4 in. dia. pipe for condensate water, (1) 2 in. dia. pipe for blowdown water. Overall dimensions: 18 ft. L x 6 ft. W x 8 ft. H.

SOLD

Click here for more information (531.6 KB)

Click On Picture

2003 Superior Boiler- 200 HP

SOLD 2003 Superior Boiler- 200 HP
Mfg: Superior Model: 04-200-357
Stock No: DCCT001.52a Serial No: 15393; 15394
2003 Superior Boilers- 200 HP. Model: 04-200-357. S/N: 15393; 15394. Natl. Board number: 15394. Shell: .375 in. thick; 60 in. dia. Industrial Combustion Motor, 10 hp, 208-230/460 V, 27.6-25/12.5 FLA, 60 Hz, 3 phase. Blower. Heating surface: 357 sq. ft. Design pressure: 15 psi. Steam capacity: 6900 lbs/hr; 200 hp. Operating pressure: 5 psi. Minimum valve capacity: 6900 lbs/hr. (52) Tubes (straight): 2-1/2 in. dia. x 107-1/2 in. L. Gauge: 0.105. Blower tube: 30 in. dia. x 110 in. L. Condensate return feed water system tank. Capacity: 200 gal. (2) Baldor motors, 3/4 hp, 3450 rpm, 230/460 V, 2.6/1.3 amps, 60 Hz, 3 phase. Grundfos Pump, type: CR8-20/1 U-G-A-AUUE, Model: B42006061P10343US133. Pump capacity: 42 gpm @ 42 ft. MAWP: 230 psi @ 250 °F. Inlets: (2) 2 in. Outlets: (1) 8 in. Drain/blowoff: (1) 2 in. Return tank (overall): 76 in. L x 40 in. W x 100 in. H. Boiler overall dimensions: 15 ft. 6 in. L x 74 in. W x 100 in. H. (ACN680).

SOLD

Click here for more information (760.1 KB)

Click On Picture

Cleaver Brooks CB Packaged Firetube Boiler- 200 HP

SOLD Cleaver Brooks CB Packaged Firetube Boiler- 200 HP
Mfg: Cleaver Brooks Model: CB655-200
Stock No: 300.200 Serial No: L-28567
Cleaver Brooks CB Packaged Firetube Boiler- 200 HP. Model: CB655-200, S/N: L-28567. UL Inspection No: J50247. Steam pressure: 150 psi. Natural gas burner or #2 oil. Oil capacity: 56 gph. New low water and steam pressure controls. Includes water makeup system and pumps, new skin and paint, very low scale, in good operating condition. Skid mounted and set up to run outside. U.S. Motor, 10 hp, 3000/3600 rpm, 208-220/440 V, 28.6-27/13.5 amps, 50/60 Hz, 3 phase. Overall dimensions: 20 ft. 2 in. L x 85 in. W x 100 in. W.

SOLD

Click here for more information (907.6 KB)

Click On Picture

Cyclotherm Low Pressure Firetube Boiler

SOLD Cyclotherm Low Pressure Firetube Boiler
Mfg: Cyclotherm Model: C3500C-2N-23
Stock No: SELM243.3 Serial No: 15459
Cyclotherm Low Pressure Firetube Boiler. Model: C3500C-2N-23. S/N: 15459. Nat'l Bd: 11837. In service until 11/9/1997. Steam capacity: 3450 lbs/hr. MAWP: 150 psi. Heating surface area: 306 sq. ft. Plate: 3/8 in. Head: 9/16 in. Oil Pump with Motor, 1/2 hp, 1725/1425 rpm, 208-220/440 V, 1.8-0.9/0.4 amps, 60/50 Hz, 3 phase. Cyclotherm boilers are quick and easy to install and maintain. They offer unmatched levels of performance efficiency and operational cost benefits. Cyclotherm boilers fire up to operating pressures in short time periods from cold starts and burn cleaner as well. Strong fabricated steel construction and foolproof fuel system and firing controls. Inlets: (1) 1-1/2 in. dia. port (water supply), (1) 3 in. dia. FNPT (gas-oil). Outlets: (1) 1-1/2 in. dia. NPT (male, relief valve), (1) 4 in. dia. steam port with a 10 in. flange and (8) 7/8 in. dia. thru-holes at 3 in. dia. center distances, (1) 24 in. L x 8 in. W exhaust vent. Overall dimensions: 13 ft. 6 in. L x 78 in. W x 77 in. H.

SOLD

Click here for more information (392.0 KB)

Click On Picture

Williams & Davis Boiler  500 HP

SOLD Williams & Davis Boiler 500 HP
Mfg: Williams & Davis Model: 500-777
Stock No: KWBF749.7a Serial No:
Williams & Davis Boiler 500 HP. Model: 500-777. National Board: 4716. Capacity: 16,738 MBH. Heating surface (Fire side): 2,500 sq. ft. Heating surface (Water side): 2,748 sq. ft. Number of tubes: 234. Tube dimensions: 2-1/2 in. dia. x 16 ft. 8 in. L. Steam output: 17,250 lbs./hr. MAWP: 150 psig. Gas burner BTU input: 21,000,000 btu/hr. Oil burner: 150 gpm (No.2 oil). Control voltage: 120 volt. Motor voltage: 480 volt, 3 phase. Estimated shipping weight: 48,500 lbs. Overall dimensions: 24 ft. 6 in. L x 8 ft. 10 in. W x 9 ft. 4 in. H. (ACN1360)

SOLD

Click here for specifications (686.7 KB)

Click On Picture

Cleaver Brooks CB Packaged Steam Boiler- 175 HP

SOLD Cleaver Brooks CB Packaged Steam Boiler- 175 HP
Mfg: Cleaver Brooks Model: CB-400-175S
Stock No: pDFAO002. Serial No: L-67094
Cleaver Brooks CB Packaged Steam Boiler- 175 HP. Model: CB-400-175S, S/N: L-67094. MAWP: 150 psi. Input: 7323000 Btu/hr. Natural gas burner with standard 4:1 turndown. A firetube boiler is a cylindrical vessel, with the flame in the furnace and the combustion gases inside the tubes. The furnace and tubes are within a larger vessel containing the water which is converted to steam or hot water for process applications or hydronic comfort heating. Hot water is commonly used in heating applications with the boiler supplying water to the system at 180 F to 220 F. The operating pressure for hot water heating systems usually is 30 psig to 125 psig. Electrical requirements: 230 V, 43 amps, 60 Hz, 3 phase. Electrical control requirements: 120 V, 7 amps, 60 Hz, 3 phase. Condenser tube: 48 in. L x 5 in. dia. Oval manway: 15 in. L x 11-1/2 in. W. Inlets: (1) 2-1/2 in. dia. pipe, (1) 3 in. dia. pipe for natural gas, (1) 4 in. dia. pipe, (1) 16 in. dia. with an 18-1/2 in. dia. flange and (12) 1/2 in. dia. attachment holes center-to-center distance 18 in. Outlets: (1) 3/4 in. dia. pipe for condensate water, (1) 2 in. dia. pipe for blowdown water. Overall dimensions: 18 ft. L x 6 ft. W x 8 ft. H.

SOLD

Click here for more information (422.5 KB)

Click On Picture

Cleaver Brooks CB Packaged Steam Boiler  - 175 HP

SOLD Cleaver Brooks CB Packaged Steam Boiler - 175 HP
Mfg: Cleaver Brooks Model: CB-400-175S
Stock No: pDFAO001. Serial No: L-61659
Cleaver Brooks CB Packaged Steam Boiler. Model: CB-400-175S. Approximate capacity: 175 HP with steam output of 6000 lbs. / hr. Input: 7323000 Btu/hr. MAWP: 150 psi. Natural gas burner with standard 4:1 turndown. Electrical requirements: 230V. Electrical control requirements: 120 V. Boiler is equipped with a 4 ft. L x 5 in. dia. condenser tube. Sorgel single phase insulated transformer. (2) ASCO Hydra motor gas valves, 120 V. Entry into boiler is accessible through a 15 in. L x 11-1/2 in. W oval manway. Overall dimensions: 18 ft. L x 6 ft. W x 8 ft. H.(H15)(ACN952-75).

SOLD

Click here for more information (933.3 KB)

Click On Picture

Cleaver Brooks CB Packaged Steam Boiler-175 HP

SOLD Cleaver Brooks CB Packaged Steam Boiler-175 HP
Mfg: Cleaver Brooks Model: CB-400-175S
Stock No: pDFAO005. Serial No: L-67093
Cleaver Brooks CB Packaged Steam Boiler-175 HP. Model: CB-400-175S. S/N: L-67093. MAWP: 150 psi. Input: 7323000 btu/hr. Natural gas burner with standard 4:1 turndown. A firetube boiler is a cylindrical vessel, with the flame in the furnace and the combustion gases inside the tubes. The furnace and tubes are within a larger vessel containing the water which is converted to steam or hot water for process applications or hydronic comfort heating. Hot water is commonly used in heating applications with the boiler supplying water to the system at 180 F to 220 F. The operating pressure for hot water heating systems usually is 30 psig to 125 psig. Electrical requirements: 230 V, 43 amps, 60 Hz, 3 phase. Electrical control requirements: 120 V, 7 amps, 60 Hz, 3 phase. Boiler is equipped with a 48 in. L x 5 in. dia. Condenser tube. Entry into boiler is accessible through a 15 in. L x 11-1/2 in. W. Oval manway. Inlets: (1) 2-1/2 in. dia. pipe, (1) 3 in. dia. pipe for natural gas, (1) 4 in. dia. pipe, (1) 16 in. dia. with an 18-1/2 in. dia. flange and (12) 1/2 in. dia. attachment holes at a center-to-center distance of 18 in. Outlets: (1) 3/4 in. dia. pipe for condensate water, (1) 2 in. dia. pipe for blowdown water. Overall dimensions: 18 ft. L x 6 ft. W x 8 ft. H.(H15)(ACN952).

SOLD

Click here for more information (505.3 KB)

Click On Picture

Cleaver Brooks CB Packaged Steam Boiler- 175 HP

SOLD Cleaver Brooks CB Packaged Steam Boiler- 175 HP
Mfg: Cleaver Brooks Model: CB-400-175S
Stock No: pDFAO003. Serial No: L-61661
Cleaver Brooks CB Packaged Steam Boiler. Model: CB-400-175S. Rated HP: 175. MAWP: 150 psi. Input: 7323000 Btu/hr. Natural gas burners with standard 4:1 turndown. A fire tube boiler is a cylindrical vessel, with the flame in the furnace and the combustion gases inside the tubes. The furnace and tubes are within a larger vessel containing the water which is converted to steam or hot water for process applications or hydronic comfort heating. Hot water is commonly used in heating applications with the boiler supplying water to the system at 180 F to 220 F. The operating pressure for hot water heating systems usually is 30 psig to 125 psig. Electrical requirements: 230 V, 43 amps, 60 Hz, 3 phase. Electrical control requirements: 120 V, 7 amps, 60 Hz, 3 phase. Condenser tube: 48 in. L x 5 in. dia. Oval manway: 15 in. L x 11-1/2 in. W. Inlets: (1) 2-1/2 in. dia. pipe, (1) 3 in. dia. pipe for natural gas, (1) 4 in. dia. pipe, (1) 16 in. dia. with an 18-1/2 in. dia. flange and (12) 1/2 in. dia. attachment holes center-to-center distance 18 in. Outlets: (1) 3/4 in. dia. pipe for condensate water, (1) 2 in. dia. pipe for blowdown water. Overall dimensions: 18 ft. L x 6 ft. W x 8 ft. H. Sorgel single phase insulated transformer, 5 KVA, high voltage: 240/480, low voltage: 120/240. Spirax Sarco boiler water sampler, model: SC20, coil side MAWP: 100 bar g, body side MAWP: 10 bar g, coil side MDMT: 350 C, body side MDMT: 100 C, nominal volume coil side: 0.1 L, nominal volume body side: 1.4 L. Overall dimensions: 18 ft. L x 6 ft. W x 8 ft. H.(H15)(ACN952).

SOLD

Click here for more information (694.4 KB)

Click On Picture

Cleaver Brooks CB Package Firetube Boiler- 200 HP

SOLD Cleaver Brooks CB Package Firetube Boiler- 200 HP
Mfg: Cleaver Brooks Model: CB266-200
Stock No: JG-FB02.20 Serial No: L27623
Cleaver Brooks CB Package Firetube Boiler- 200 HP. Model: CB266-200. S/N: L27623. MAWP: 150 psi. Input: 8,375,000 Btu/hr. Steam capacity: 6900 lbs/hr. Natural Gas. 60 gpm (oil). U.S. Uniclosed Motor, 15 hp, 3000/3600 rpm, 208-220/440 V, 42.4-40/20 amps, 50/60 Hz, 3 phase. Underwriters Laboratories inc. No. H 798502. Boiler is used with integral group 4 (gas) and/or integral group 4 (oil). Oil not heavier than no. 2. Inlet/outlet: 4-1/2 in. flange. Overall dim: 20 ft. L x 82 in W x 92 in H.

SOLD

Click here for more information (926.2 KB)

Click On Picture

Cleaver Brooks CB Packaged Steam Boiler

SOLD Cleaver Brooks CB Packaged Steam Boiler
Mfg: Cleaver Brooks Model: CB-400-175S
Stock No: pDFAO006. Serial No: L-61662
Cleaver Brooks CB Packaged Steam Boiler-175 HP. Model: CB-400-175S. S/N: L-61662. MAWP: 150 psi. Input: 7,323,000 btu/hr. Natural gas burner with standard 4:1 turndown. A firetube boiler is a cylindrical vessel, with the flame in the furnace and the combustion gases inside the tubes. The furnace and tubes are within a larger vessel containing the water which is converted to steam or hot water for process applications or hydronic comfort heating. Hot water is commonly used in heating applications with the boiler supplying water to the system at 180 F to 220 F. The operating pressure for hot water heating systems usually is 30 psig to 125 psig. Electrical requirements: 230 V, 43 amps, 60 Hz, 3 phase. Electrical control requirements: 120 V, 7 amps, 60 Hz, 3 phase. Boiler is equipped with a 48 in. L x 5 in. dia. condenser tube. Entry into boiler is accessible through a 15 in. L x 11-1/2 in. W oval manway. Inlets: (1) 2-1/2 in. dia. pipe, (1) 3 in. dia. pipe for natural gas, (1) 4 in. dia. pipe, (1) 16 in. dia. with an 18-1/2 in. dia. flange and (12) 1/2 in. dia. attachment holes at a center-to-center distance of 18 in. Outlets: (1) 3/4 in. dia. pipe for condensate water, (1) 2 in. dia. pipe for blowdown water. Overall dimensions: 18 ft. L x 6 ft. W x 8 ft. H.(H15)(ACN952).

SOLD

Click here for more information (783.1 KB)



View available inventory for Firetube Boilers.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Watertube Boilers | Hot Water Boilers | Electric Boilers | Other Boilers | Moyno Progressing Pump 
Other Categories:Case Packers | Cleaning Equipment | Complete Filling Lines | Horizontal Tanks 3000 to 5000 gallons | Other homogenizers 
Other Manufacturers:Bin / Barrel Dump | Hopper Feeders | Urschel Equipment | Blanchers | Ribbon Blenders 

 Genemco sells used firetube boilers: Cleaver Brooks, Superior adn Cyclotherm