Used Cherry Burrell 3-Barrel Vogt Freezer, Cherry Burrell Vogt Freezer, 3-Barrel Vogt Freezer, Enrober, Waukesha Cherry Burrell Glacier 600 
 Genemco Sells Used Cherry Burrell Vogt Freezer for Sale, Ice Cream Equipment, Cherry Burrell Freezer, Crepaco Rota-Pro, Waukesha Cherry Burrell Glacier 600 

The below items have already been SOLD.
Please click here to view available inventory for Ice Cream Equipment.

Click On Picture

SOLD Taylor FreezeMaster Soft Serve Machine  SOLD

SOLD Taylor FreezeMaster Soft Serve Machine
Mfg: Taylor Model: 754-33
Stock No: 35.170 Serial No: J20931866
Taylor FreezeMaster soft serve machine, Model 754-33, S/N J20931866.

SOLD

Click On Picture

SOLD Damark Shrink Wrapping System   SOLD

SOLD Damark Shrink Wrapping System
Mfg: Damark Model: STB 16
Stock No: 7a.CS310a.a Serial No: 2214
Damark Shrink Tunnel, Model STB 16, S/N 002214, 16 in. x 7.5 in. opening, 1 / 8 hp, 220 / 110 volts 78 rpm, 54 in. H x 27 in. W x 37 in. L.

SOLD

Click On Picture

SOLD Tampco Shrink Wrapper  SOLD

SOLD Tampco Shrink Wrapper
Mfg: Tampco Model: AM1
Stock No: EQDNES13608 Serial No: 92001
Tampco shrink wrapper, Model AM1, S/N 92001, jaw width: 26 in., max jaw clearance: 16 in., capacity speed 7 CPM, W 53 in., H 78 in., D 127 in., voltage 460 volts, frequency 60 hertz Phase 3.

SOLD

Click On Picture

SOLD Waukesha Cherry-Burrell Vita-Line SOLD

SOLD Waukesha Cherry-Burrell Vita-Line
Mfg: Waukesha Cherry-Burrell Model:
Stock No: EQDNES13757 Serial No:
This Vitaline is 8 wide, approx. 380 moulds, (no moulds included) and consists of: WCB F-8 demoulding & picking station, running at 24 drops/min (192 pieces/min) Anderson Mdl. 593-8-5A in-line wrapper with paper stand 90 deg transfer conveyor Anderson Cartoner Great Lakes Shrink Wrapper and Heat Tunnel. This line is set up for a standard size bar. Manufacturer: Various, Height: 110 in., Depth: 484 in., Voltage: 460 volts, Frequency: 60 hertz Phase 3 Width: 40 in.

SOLD

Click On Picture

SOLD Cherry Burrell Ice Cream Freezer SOLD

SOLD Cherry Burrell Ice Cream Freezer
Mfg: Cherry-Burrell Model: CB-V303
Stock No: 200.GO2791.40 Serial No:
Cherry Burrell Ice Cream Freezer, Motor information has 3 motors uniclose. 7-1/2 hp, 3 ph, and 50,60 cycles, frame: 254v, 208/220/440 volt. Amps: 22.3, 23.0, 21.0, 11.5, 10.5 rpm 1,500-1,800. SN-T16. Model 1039-00-166. All three motors have the same S/N and model no. It has 3 accumulators S/N CR7-191, F.P. no. 19968, S/N. CR7-194, S/N CR5868. It has 3 variable speed drivers. 1.2, 1.5 hp, 455/2,275 rpm, 230/460 volt, 4.75/2.32 amp, 60hz, S/N 850039259 all three are the same. 3 pulleys for barrels diameter is 14 in., barrel measurement 332 in. x 9 in. Barrel outlet is 1-1/2 in; it has 3 pumps on bottom with 1-½ in. outlet. It has a control switch panel with top barrel switch, pump switch, on side it has 3 pressure accurate switch, S/N C9612-0.

SOLD

Click here for more information (244.1 KB)

Click On Picture

SOLD Cherry Burrell VOGT Freezer SOLD

SOLD Cherry Burrell VOGT Freezer
Mfg: Cherry-Burrell Model: 3D-122
Stock No: 200.EQDNES2 Serial No: 5789
Cherry Burrell, Vogt Freezer, Model 3D 122, S/N 5789. (3) Sterling 20 hp motor, S/N 79040746, Model B0206FLF1031, 575 volt, 60 hz, 1,175 rpm, 22.0 amp. 6 in. pulleys on the motor, (3) 21 in. pulleys. (3) accumulator tanks, maximum working pressure is 200 psi, maximum temperature 400 °F. S/N (1) CR19616, (2) CR19604, (3) CR19017, MPO 1979, P.P.No. 8351099. (3) Sterling Speed troll. Barrel dimensions 76 in. L x 16 in. W x 16 in. H. 1-1/2 in. inlet, (2) 3 in. and 3 in. outlets on each barrel. It has an electrical control panel. The electricity requirements are 575 volt, (3) pumps with 2 in. inlet and 1-1/2 in. outlet each. Overall dimensions of VOGT Freezer are 128 in. L x 69 in. W x 88 in. H.

SOLD

Click here for more information (346.4 KB)

Click On Picture

SOLD Crepaco Ice Cream Freezers SOLD

SOLD Crepaco Ice Cream Freezers
Mfg: Creamery Package Model: 3M-30
Stock No: 75.486 Serial No: 30-2580 and 30-2366
(2 ) Crepaco 3 barrel ice cream freezers stainless steel, model 3M-30, S/N 30-2580 and 30-2366.

SOLD

Click On Picture

SOLD Creamery Package Ice Cream Freezer SOLD

SOLD Creamery Package Ice Cream Freezer
Mfg: Creamery Package Model:
Stock No: 60.222 Serial No: 30-2366
The Creamery Package 3 barrell Ice Cream freezer S/N 30-2366 with start - stop pump controls.

SOLD

Click On Picture

SOLD Cherry Burrell Ice Cream Freezer Model VA-300 SOLD

SOLD Cherry Burrell Ice Cream Freezer Model VA-300
Mfg: Cherry-Burrell Model: VA-300
Stock No: 25.GOB0501.5 Serial No: 5683
Cherry-B Ammonia Jacket Freezer, Model VA-300, S/N 5683,15 hp 220/460 volts 1,760 rpm, 2 barrels 3-1/2 in. W x 34 in. L with 1-1/4 in. inlets/discharge, 300 psig, 1 in. outlet, 65 in. L x 33 in. W x 73 in. H.

SOLD

Click here for more information (399.7 KB)

Click On Picture

SOLD Creamery Package Ice Cream Freezer SOLD

SOLD Creamery Package Ice Cream Freezer
Mfg: Creamery Package Model: 30-2580
Stock No: 60.223 Serial No:
The Creamery Package 3 barrell Ice Cream freezer S/N 30-2580 with start - stop pump controls

SOLD

Click On Picture

SOLD Cimco V21 Vitaline 1 Chiller and Surge Drum SOLD

SOLD Cimco V21 Vitaline 1 Chiller and Surge Drum
Mfg: Cimco Model: V21
Stock No: EQDNES13534 Serial No: 228950A
1997 Cimco V21 Vitaline 1 Chiller and Surge Drum, S/N 228950A, W 36 in., H 60 in., D 168 in.

SOLD

Click On Picture

SOLD Cimco V23 Vitaline 3 Chiller and Surge Drum SOLD

SOLD Cimco V23 Vitaline 3 Chiller and Surge Drum
Mfg: Cimco Model: V23
Stock No: EQDNES13536 Serial No: 213310A
Cimco V23 Vitaline 3 Chiller and Surge Drum, S/N 213310A.

SOLD

Click On Picture

SOLD APV Amerio Half-Gallon Ice Cream Hardening System SOLD

SOLD APV Amerio Half-Gallon Ice Cream Hardening System
Mfg: APV Model: SLC5/03
Stock No: JG-AI01b.15 Serial No:
APV Amerio Half-Gallon Ice Cream Hardening System with Allen Bradley PLC Controls, Model SLC5/03 CPU.

SOLD

Click here for more information (752.1 KB)

Click On Picture

Enrober

SOLD Enrober
Mfg: Not Specified Model:
Stock No: EQDNES32 Serial No:
Enrober, Conveyor Motor 1 hp 208 - 230/460 V, 1,725 rpm, 10 in. W x 72 in. L Conveying Area with Stainless Steel Mesh Belt, 12 Spraying Outlets 3/4 in. Diameter with In-Line Thermometer °F, 2 Manifold Inlets 1-3/4 in. Diameter, 100 psi Gauge, Fan with air intake manual valve 1 hp 208-230/460 V, 1,750 rpm. Overall dimensions 74 in. L x 31 in. W x 90 in. H

SOLD

Click here for more information (407.9 KB)

Click On Picture

Crepaco Ice Cream Freezer

SOLD Crepaco Ice Cream Freezer
Mfg: Crepaco Model:
Stock No: 120.207 Serial No: C7850
Crepaco ice cream freezer, S/N C7850, with 2 barrels that are 10 in. dia. x 68 in. L. (2) 1-1/2 in. Inlets/outlets.

SOLD

Click On Picture

Anderson Equipment Ice Cream Packaging Conveyor

SOLD Anderson Equipment Ice Cream Packaging Conveyor
Mfg: Anderson Equipment Model: 55
Stock No: 25.GOB1751.1 Serial No: 29025
Anderson Equipment Ice Cream Packaging Conveyor. Model: 55. S/N: 29025. Maximum size container: 5 in. W x 6 in. H. Conveyor infeed height: 38-1/2 in. Conveyor exit height: 25 in. Overall dimensions: 83 in. L x 20 in. W x 55 in. H.

SOLD

Click here for more information (219.0 KB)

Click On Picture

Anderson Equipment Ice Cream Packaging Filler- 1 Pint

SOLD Anderson Equipment Ice Cream Packaging Filler- 1 Pint
Mfg: Anderson Equipment Model: 175
Stock No: 25.GOB1501.1 Serial No: 23695
Anderson Equipment Ice Cream Packaging Filler- 1 Pint. Model: 175. S/N: 23695. Maximum size of container: 3-1/2 in. W x 4 in. H. Conveyor infeed height: 35 in. Conveyor exit height: 24 in. Inlets: (3) 1 in. dia. threaded fittings (ice cream). Overall dimensions: 60 in. L x 23 in. W x 50 in. H.

SOLD

Click here for more information (160.3 KB)

Click On Picture

Soft Serve Ice Cream Dispenser Model 204

SOLD Soft Serve Ice Cream Dispenser Model 204
Mfg: Polar Express Systems. Model: 204,
Stock No: HDWD500. Serial No: 227
Polar Express Systems. Soft Serve Ice Cream Dispenser, Commercial Refrigerator and/ or freezer. Model 204, S/N 0227, 110 V, 8.6 amps, frequency 60 Hz, Refrigerant R12/Amount-8oz, 946 watts, 930 BTU. Inside dimensions: 22-1/2 in. L x 28-1/2 in. W x 52-1/2 in. H. Overall dimensions: 38 in. L x 33 in. W x 69 in. H.

SOLD

Click here for more information (194.7 KB)

Click On Picture

Waukesha Cherry Burrell Glacier 600

SOLD Waukesha Cherry Burrell Glacier 600
Mfg: Waukesha Cherry-Burrell Model: 600
Stock No: 650EQDNES13752 Serial No:
Waukesha Cherry Burrell Glacier 600 with Hardening Tunnel, Front End in 1980, (insulated boxes and ammonia coils are not available due to demolition), comes with extruder and chocolate enrober. Total 374 plates, Ammonia Cooled. This unit has a capacity of Running at 150 strokes/min, 4 pcs/plate, Temp at -40C. This line also includes a Cimco V26 Glacier Box Surge Drum, S/N 228960. Manufacturer: APV, Height: 82 in., Depth: 426 in., Voltage: 460 volts, Frequency: 60 hertz Phase 3, width: 218 in.

SOLD

Click here for more information (1,129.4 KB)

Click On Picture

Lynch Ice Cream Sandwich Machine

SOLD Lynch Ice Cream Sandwich Machine
Mfg: Lynch Model: SMW5-10
Stock No: 195.GR822 Serial No:
Lynch Ice Cream Sandwich Machine. Model SMW5-10. Capacity: 100/minute. 5 in. W product lane. 1-1/4 in. slots on wheel. Punch area: 1-1/2 in. x 5 in. Currently setup to cut: 5-1/2 in. L x 4-3/4 in. W x 1-1/2 in. H. Unit is equipped with forward and reverse controls and a Morse variable frequency drive. Baldor Industrial Motor, 3/4 hp. Overall dimensions 6 ft. 7 in. L x 2 ft. 7 in. W x 5 ft. 3 in. H.

SOLD

Click here for more information (327.7 KB)

Click On Picture

APV Crepaco 3-Barrel Ice Cream Freezer – 500 GPH

SOLD APV Crepaco 3-Barrel Ice Cream Freezer – 500 GPH
Mfg: APV Crepaco Model: 3M-30
Stock No: MDBC092.7a Serial No: 30-2708
APV Crepaco 3-Barrel Ice Cream Freezer. Model: 3M-30. Capacity: 500 GPH. Barrel dimensions: 8 in. dia. x 3 ft. L. Refrigerant: ammonia. General electric motor, 20 hp. Westinghouse electric motor, 20 hp. Pacemaker electric motor, 20 hp. (3) Reliance electric motor, 1 hp. Overall dimensions: 8 ft. 5 in. L x 5 ft. 1 in. W x 6 ft. 4 in. H.

SOLD

Click here for more information (868.6 KB)

Click On Picture

Flurry Pak System Ice Cream Freezer

SOLD Flurry Pak System Ice Cream Freezer
Mfg: Flurry Pak System Model: 2100-12N
Stock No: HDWD087.1a Serial No: J4084604
Flurry Pak System Ice Cream Freezer. Model 2100-12N. S/N J4084604. Total Amp 7.5, 115 volt, 60 Hz, 1 phase. Design pressure: low 230 psig/high 400 psig. Refrigerant main R134A/7.5 oz. Inside dimensions 13-1/3 in. L x 12 in. W x 23 in. H. Overall dimensions 18 in. W, 25 in. L, 61 in. H.

SOLD

Click here for more information (292.6 KB)

Click On Picture

Great Lakes Corporation Wrapper

SOLD Great Lakes Corporation Wrapper
Mfg: Great Lakes Model: 708-27
Stock No: 120.282 Serial No: 708-415
Great Lakes Corporation Wrapper. Model 708-27. S/N 708-415. 120 V, 60 hz 10 amps, .25 hp. Drawing no. 9547-C. Does up to 20 packages per minute. Include Great Lakes Corp. Heat Tunnel, Belt Stainless Steel 26 in. L, , Heat Tunnel Box dimension 34 in. L, 35 in. W x 21 in. H. Sew Euro Drive-MFG, 0.7 hp, 460/230 V, 3 phase,1.5/3.0 amp, 60 Hz, 880 rpm, Output 72-362. Overall Dimensions 58 1/2 in. L x 38 in. W x 54 in. H.

SOLD

Click here for more information (694.7 KB)



View available inventory for Ice Cream Equipment.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Used Chester Jensen Plate Chillers | Used Cherry-Burrell Scraped Surface Heat Exchangers | Used Plate Heat Exchangers | Cherry Burrell Homogenizers  | Used APV Crepaco Homogenizers 
Other Categories:Cleaning / CIP Equipment  |  Used Gaulin Homogenizers | Used Fillers | Used Pumps  | Used Packaging  
Other Manufacturers:Used Stainless Steel Paddle Blenders | Used Ice Makers  | Used Ammonia Chillers | Used Stainless Steel Processing Tanks  | Used Stainless Steel Farm Tanks  

 Used Cherry Burrell 3-Barrel Vogt Freezer and Ice Cream Equipment