Genemco Sells Used Laboratory Homogenizers From Gaulin, Union Pump and Ross at Competitive Prices 
 Used Painted Frame Gaulin Laboratory Homogenizer, Union Pump Laboratory Homogenizer 

The below items have already been SOLD.
Please click here to view available inventory for Laboratory Homogenizers.

Click On Picture

SOLD Five Star Technologies Laboratory Homogenizer SOLD

SOLD Five Star Technologies Laboratory Homogenizer
Mfg: Five Star Technologies Model: CP300-PN25
Stock No: DPPL001c. Serial No: 800022
Five Star Technologies Laboratory Homogenizer. Model: CP300-PN25. S/N: 000800022. Maximum pressure: 25,000 psi (with intermittent duty above 30,000 psi). SC Air Driven Liquid Pump, Model: 10-60ERS201, S/N: 0500226, 330 ratio, 70/295 rpm (final). Maximum capacity @ 22,300 psig: 0.0264 gpm. S/N: 000800022. Overall dimensions: 29 in. L x 21 in. W x 25 in. H.

SOLD

Click here for more information (189.7 KB)

Click On Picture

SOLD Five Star Technologies Homogenizer. SOLD

SOLD Five Star Technologies Homogenizer.
Mfg: Five Star Technologies Model: CP500-TR30
Stock No: DPPL035b.32a Serial No: 700012
Five Star Technologies Homogenizer.. Model CP500-TR30. S/N 700012. Babco explosion proof controls, stainless steel cabinet, 460/3/60.

SOLD

Click On Picture

SOLD APV Gaulin 15MR Laboratory Homogenizer SOLD

SOLD APV Gaulin 15MR Laboratory Homogenizer
Mfg: APV Gaulin Model: 15 15MR-8TBA
Stock No: DPPL032c.15 Serial No: 78911183
APV Gaulin 15MR Laboratory Homogenizer. Model: 15 15MR-8TBA. S/N: 78911183. 2-stage manual valve assembly. Tapered seat ball valve cylinders. Design pressure, continuous: 8,000 psi. Design pressure, intermittent (20 min. maximum): 10,000 psi. Maximum capacity: 15 gph. Overall dimensions: 35 in. L x 35 in. W x 18 in. H.

SOLD

Click here for more information (215.7 KB)

Click On Picture

SOLD 1995 Niro Soavi High Pressure Homogenizer SOLD

SOLD 1995 Niro Soavi High Pressure Homogenizer
Mfg: Niro Soavi Model: PANDA
Stock No: DBBP3650.8 Serial No: 3007
1995 Niro Soavi High Pressure Homogenizer. Model: PANDA. S/N: 3007. Maximum working pressure: 21755 psi (150 MPa). Standard flow rate: 2.6 gal/hr (10 l/hr). The unit operates at temperatures up to 194 °F. Feed Tank- 0.5 gal. The Panda is a high-pressure homogenizationunit designed for laboratory and small-scale production in the pharmaceutical and biotechnological industries. Tri-clamp inlet/outlet connections. ABB motor, 1.74 hp (1.3 kw), 850 rpm, 220/380 V, 7.9/4.5 amps, 60 Hz. Pulley ratio: 5 to 1, final rpm: 170. Outlet: (1) 3/4 in. 'S' line fitting. Overall dimensions: 32 in. L x 17 in. W x 19 in. H.

SOLD

Click here for more information (425.7 KB)

Click On Picture

1998 APV Rannie High Pressure Laboratory Homogenizer

SOLD 1998 APV Rannie High Pressure Laboratory Homogenizer
Mfg: APV Rannie Model: 8.30H
Stock No: DBBP3517.8 Serial No: 9.98.141
1998 APV Rannie High Pressure Laboratory Homogenizer. Model: 8.30H. Single stage manual valve assembly. Working pressure: 14,500 psi. Capacity: 0.05 gpm. Minimum test sample is approximately 120 mL. System requirements: 1.0/1.2 hp, 1375/1650 rpm, 572.9/687.5 rpm (final), 220 V, 3.5 amps, 50/60 Hz, 3 phase. Ratio: 24. Inlets: (1) 3/8 in. dia. stainless steel fitting. Outlets: (1) 1/4 in. dia. pipe. Overall dimensions: 24 in. L x 20-1/2 in. W x 11 in. H. S/N: 9.98.141.

SOLD

Click here for more information (568.3 KB)

Click On Picture

1992 Union Pump / APV Gaulin Laboratory Homogenizer

SOLD 1992 Union Pump / APV Gaulin Laboratory Homogenizer
Mfg: APV Model: HTD1
Stock No: FBMC003.15 Serial No: RZ93471A-1
1992 Union Pump / APV Gaulin Laboratory Homogenizer. Model: HTD1. S/N: RZ93471A-1. Capacity: 6gph. Single stage manual valve assembly. Specifically designed for Laboratory or pilot plant use, the HTD1 can achieve fully reproducible results that can be applied to full scale production. It’s small footprint and quiet operating characteristics make it ideal for bench top locations. Applications include: chemical, food, dairy, cosmetic and pharmaceutical industries.(ACN25a).

SOLD

Click here for more information (165.5 KB)
Click here for Additional Information (497.0 KB)

Click On Picture

Ross Inline Rotor-Stator Laboratory Mixer

SOLD Ross Inline Rotor-Stator Laboratory Mixer
Mfg: Ross Model: ME400L
Stock No: SPPP720.3a Serial No: 53503
Ross Inline Rotor-Stator Laboratory Mixer. Model: ME400L. S/N: 53503. Single stage. 316 stainless steel wetted parts. Infeed Tank- 3 gallons. Capacity: 10 gpm. The rotor-stator combination provides high shear and excellent flow rates. Best suited for emulsions and medium viscosity mixing. Inlets: (1) 3/4 in. dia. NPT (female). Outlets: (1) 1/2 in. dia. NPT (female). Reliance Electric Motor, 1/2 hp, 3450 rpm, 115/230 V, 6.8/3.4 amps, 60 Hz, single phase. Overall dimensions: 18 in. L x 17 in. W x 18 in. H.

SOLD

Click here for more information (298.3 KB)

Click On Picture

Gaulin 15M Lab Homogenizer

SOLD Gaulin 15M Lab Homogenizer
Mfg: Gaulin Model: 15M 8TA
Stock No: DBGV505.7a Serial No: 6787572
Gaulin Lab Homogenizer. Model 15M 8TA. Approximate capacity 15 gph, 2-stage manual valves, Plunger diameter: 5/8 in. Ball valve. Operating pressure 8,000 psi with intermittent 10,000 psi. General electric motor, 3 hp. Inlets: (1) 6” open top, reduces to 1 in. Outlets: (2) ½ in. pipe. Overall dimensions: 2 ft. 8 in. L x 1 ft. 8-1/2 in. W x 4 ft. 1-3/4 in. H.

SOLD

Click here for more information (317.3 KB)

Click On Picture

Gaulin Homogenizer Painted Frame

SOLD Gaulin Homogenizer Painted Frame
Mfg: Gaulin Model: HL250/50-250
Stock No: 145.GR139b Serial No: 71L30765
Gaulin Laboratory Homogenizer. Maximum capacity: 70 gph. Model: HL250/50-250. S/N 71L30765. 2-stage manual valve assembly. 5/8 in. dia. plungers. 3,000 psi. Tapered seat poppet valve cylinders. Overall dimensions: 48 in. L x 31 in. W x 42 in. H.

SOLD

Click here for more information (291.1 KB)



View available inventory for Laboratory Homogenizers.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Gaulin Stainless Clad Homogenizers | Gaulin Size 3 | Gaulin Size 6 | Gaulin Size 12 | Gaulin Size 24 
Other Categories:Gaulin Lab and Other | Cherry Burrell Homogenizers | Crepaco Homogenizers | Other homogenizers | Mycom Ammonia Screw Compressors 
Other Manufacturers:Frick Ammonia Screw Compressors | Plate-Fin Heat Exchangers | Mycom Compressors | Cooling Towers | Air Cooled Chillers 

 Used Gaulin Laboratory Homogenizers, Used Union Pump Laboratory Homogenizers