Used Lightnin Mixers, Variable Speed, High Shear, Heavy Duty, High Flow Mixer - Fixed Mount, Flange Mount, Clamp On, Air Driven, Double Reduction XL Series Mixers 
 Genemco Sells Used Lightnin Mixers, Lightnin Heavy Duty High Flow Mixer, Lightnin Clamp Mixer  

The below items have already been SOLD.
Please click here to view available inventory for Lightnin Mixers.

Click On Picture

SOLD Lightnin Mixer SOLD

SOLD SOLD Lightnin Mixer SOLD
Mfg: Lightnin Model: 9203
Stock No: 304 Serial No: 9054918801
Lightnin mixer Model 9203, S/N 9054918801, Siemens motor 51-391-114, 3 hp, 45.7 rpm, 230-460.

SOLD

Click On Picture

SOLD Lightnin Mixer   SOLD

SOLD Lightnin Mixer
Mfg: Lightnin Model:
Stock No: FHF133a.2 Serial No:
Lightnin Mixer, 34in L x 24in H x 12in W with 51in L rod, 10in tri-blade spread,Brook Crompton Motor D80AD 415V 350 - 1250 rpm, 3ph Type R25E-000-055-4 no. 353 494.

SOLD

Click On Picture

SOLD Jorgensen Rotostat Agitator Mixer SOLD

SOLD Jorgensen Rotostat Agitator Mixer
Mfg: Jorgensen Rotostat Model: 100X94
Stock No: 37a.GR665.5 Serial No: T-4021
Jorgensen Rotostat High Shear Agitator Mixer, S/N T-4021, Model 100 x 94, 4 kW (approx. 5 hp) 1,735rpm, 12-1/2 in. spread mixing head, 43 in. L shaft

SOLD

Click On Picture

SOLD Lightnin Portable Mixer SOLD

SOLD Lightnin Portable Mixer
Mfg: Lightnin Model: NS-3V
Stock No: 22a.GR365.a Serial No: 704843
Lightnin Mixer, Model NS-3V, S/N 704843, Rated 3/4 hp Output rpm 1750-583, 220-440 volts, 30 in. L x 17 in. W x 12 in. H.

SOLD

Click On Picture

SOLD Lightnin Heavy Duty, High Flow Mixer SOLD

SOLD Lightnin Heavy Duty, High Flow Mixer
Mfg: Lightnin Model: ND-2A
Stock No: CCFP052. Serial No: 7511311
Lightnin Heavy Duty, High Flow Mixer. Model: ND-2A. S/N: 7511311. Gear driven for high torque output. The high torque is very effective in handling low-viscosity fluids. Positive drive chuck max. propeller shaft diameter: 3/4 in. Shaft length: 43-1/2 in. Propeller diameter: 9-1/2 in. Reliance Electric Motor, 3/4 hp, 1725 rpm, 350 rpm (final), 230/460 V, 3.44/1.72 amps, 60 Hz, 3 phase. Overall dimensions: 20 in. L x 8 in. W x 65 in. H.

SOLD

Click here for more information (184.2 KB)

Click On Picture

SOLD Lightnin Classic, High Fluid Flow Mixer SOLD

SOLD Lightnin Classic, High Fluid Flow Mixer
Mfg: Lightnin Model: XJ-174
Stock No: CJRP0001.2 Serial No: 90/529200/01
Lightnin Classic, High Fluid Flow Mixer. Model XJ-174. S/N: 90/529200/01. Clamp-mount XJ series mixers provide the high torque that's required to mix viscous fluids in the 15,000 to 100,000 centipoise range. Positive chuck maximum propeller shaft diameter: 7/8 in. Shaft diameter: 1 in. Shaft length: 64 in. Mixer is equipped with (2) 11-1/2 in. dia. A100 propellers that provide efficient mixing when higher fluid shear rates are required for hard-to-wet powders. Lightnin Dura Mix, 1.74 hp, 1,725/1,450 rpm, 350 rpm (final), 208-220/440 V, 60/50 Hz, 3 phase. Overall dimensions: 22 in. L x 12 in. W x 90 in. L.

SOLD

Click here for more information (243.8 KB)

Click On Picture

SOLD Lightnin Air Powered Mixer SOLD

SOLD Lightnin Air Powered Mixer
Mfg: Lightnin Model: NAG100
Stock No: FHF136.a Serial No: 7318738
Lightnin Air Powered Mixer. Model: NAG100. S/N: 7318738. Lightnin air-driven mixers are safe for use in flammable or explosive environments. No heat build-up. Motor operates spark free. Speeds can be varied by means of the air control valve. Motor designed to handle stalling overloads without burning out. Lightweight makes for easy handling. Gear driven for maximum output torque. Positive chuck max. propeller shaft diameter: 7/8 in. Shaft length: 30 in. Propeller diameter: 6-1/2 in. Overall dimensions: 15 in. L x 7 in. W x 46 in. H.

SOLD

Click here for more information (223.2 KB)

Click On Picture

SOLD Lightnin Classic Direct Drive Mixer SOLD

SOLD Lightnin Classic Direct Drive Mixer
Mfg: Lightnin Model: XD-30VM
Stock No: 5-25.ED173.1 Serial No: 86.299372-01
Lightnin Classic Direct Drive Mixer. Model: XD-30VM. S/N: 86.299372-01. For high fluid shear is desired in small batch mixing. Features include: one-piece aluminum housing, positive chuck, built-in dampener pad between housing ball and clamp socket minimizes vibration. Positive chuck maximum propeller diameter: 1/2 in. dia. Lightnin Motor, 1/3 hp, 1,725 rpm (final), 90 V, 3.6 amps. Overall dimensions: 17-1/2 in. L x 10 in. W x 11 in. H.

SOLD

Click here for more information (201.5 KB)

Click On Picture

SOLD Lightnin Open Tank Mixer SOLD

SOLD Lightnin Open Tank Mixer
Mfg: Lightnin Model: NLDG-200
Stock No: OI158. Serial No: 714161
Lightnin Open Tank Mixer. Model: NLDG-200. S/N: 714161. Gear driven for maximum output torque. Positive chuck max. propeller shaft diameter: 3/4 in. Positive drive chuck is equipped with attached flange and 1-1/2 in dia. x 6 in. L shaft with keyway. Shaft is ready to couple with desired mixer shaft. Mixer mounting flange dimensions: 13 in. L x 13 in. W with (4) 29/64 in. dia. mounting holes at a center-to-center distance of 11 in. Lightnin Motor, 2 hp, 1740 rpm, 350 rpm (final), 230/460 V, 6.3/3.15 amps, 60 Hz, 3 phase. Overall dimensions: 13 in. L x 13 in. W x 35 in. H.

SOLD

Click here for more information (179.1 KB)

Click On Picture

SOLD Lightnin Heavy Duty, High Flow Mixer SOLD

SOLD Lightnin Heavy Duty, High Flow Mixer
Mfg: Lightnin Model: ND4 A
Stock No: 22a.GR335.a Serial No: 6015356
Lightnin Heavy Duty, High Flow Mixer. Model: ND4A. S/N: 6015356. Gear driven for high torque output. The high torque is very effective in handling low-viscosity fluids. Positive drive chuck max. propeller shaft diameter: 7/8 in. Lightnin Motor, 2 hp, 1760 rpm, 350 rpm (final), 208-220/440 V, 6.3-6/3 amps, 60 cycles, 3 phase. Overall dimensions: 19 in. L x 12 in. W x 24 in. H.

SOLD

Click here for more information (209.0 KB)

Click On Picture

SOLD Lightinin Explosion Proof Flange Mount SOLD

SOLD Lightinin Explosion Proof Flange Mount
Mfg: Lightnin Model:
Stock No: SPPP1416.3 Serial No:
Lightinin Explosion Proof Flange Mount. 2 hp.

SOLD

Click On Picture

SOLD Lightnin Mixer SOLD

SOLD Lightnin Mixer
Mfg: Lightnin Model: XJ-30
Stock No: 9a.135 Serial No: 86 28595-03
Lightnin mixer, Model no. XJ-30, S/N 86 28595-03 with Dura Mix motor .30 hp 1,725-1,425 rpm.

SOLD

Click On Picture

Lightnin Heavy Duty, High Flow Mixer

SOLD Lightnin Heavy Duty, High Flow Mixer
Mfg: Lightnin Model: ND-2
Stock No: FHF131.a Serial No: 4300
Lightnin Heavy Duty, High Flow Mixer. Model: ND-2. S/N: 4300. Gear driven for high torque output. The high torque is very effective in handling low-viscosity fluids. Positive drive chuck max. propeller shaft diameter: 7/8 in. Shaft length: 44 in. Propeller diameter: 9 in. Maximum rpm: 350. Overall dimensions: 24 in. L x 10-1/2 in. W x 68 in. H.

SOLD

Click here for more information (234.5 KB)

Click On Picture

Lightnin Agitator

SOLD Lightnin Agitator
Mfg: Lightnin Model: 92075
Stock No: 70.284 Serial No: 883643001
Lightnin Model no. 92075, S/N. 883643001 ratio 17.0 100 rpm with Siemens Allis induction motor 7.5 hp model C26 1,745 rpm 230 460 volts 3 hp for Walker processor.

SOLD

Click On Picture

Lightnin Mixer Agitator Drive

SOLD Lightnin Mixer Agitator Drive
Mfg: Lightnin Model: 219-TELB-5.2
Stock No: 30.103 Serial No:
Lightnin Mixer Agitator Drive. Model 219-TELB-5.2. Rpm: 84/42, 5 hp, Class 2 with Multi Speed Motor, Model 7274291002, Type CJMX, 240 V, 3 hp, 60 cycle, 11.9 amp, 55 degree rise, 5 hp, 1,749 rpm.

SOLD

Click here for more information (213.3 KB)

Click On Picture

Lightnin Heavy Duty Mixer with Speed Selector Variable Speed Drive

SOLD Lightnin Heavy Duty Mixer with Speed Selector Variable Speed Drive
Mfg: Lightnin Model:
Stock No: SPPP1415.6a Serial No:
Lightnin Heavy Duty Mixer with Speed Selector Variable Speed Drive. Chuck size: 7/8 in. Baldor Industrial Motor, 3 hp, max: 1725 rpm, min: 430, 230/460 V, 8.6/4.3 amps, 60 Hz, 3 phase. Overall dimensions: 29 in. L x 15 in. W x 27-1/2 in. H.

SOLD

Click here for more information (178.6 KB)

Click On Picture

Lightnin Closed Tank Mixer

SOLD Lightnin Closed Tank Mixer
Mfg: Lightnin Model:
Stock No: SLSP055.2a Serial No:
Lightnin Closed Tank Mixer. Lightnin Motor, 3 hp, 1755 rpm, 230/460 V, 9.2/4.6 amps, 60 Hz, 3 phase. Mounting flange: 4-1/2 in. dia. with 1/2 in. dia. bolts at center distances of 3 in. Overall dimensions: 15 in. L x 12 in. W x 35 in. H.

SOLD

Click here for more information (134.6 KB)

Click On Picture

Lightnin High Speed, High-Shear Mixer

SOLD Lightnin High Speed, High-Shear Mixer
Mfg: Lightnin Model: M-M51
Stock No: SPPP1407.a Serial No:
Lightnin High Speed, High-Shear Mixer. Model: NS1. S/N: 7715606. Lightnin Motor, 1/3 hp. Maximum chuck size: 5/8 in. Direct drive portable mixers are preferred where high fluid shear is desirable and for small batch mixing. Motor and shaft are coupled directly with pilot and keyway for accurate alignment and positive connection. Overall dimensions: 9 in. L x 9 in. W x 16 in. H.

SOLD

Click here for more information (118.7 KB)

Click On Picture

Lightnin Single-Purpose Mixer

SOLD Lightnin Single-Purpose Mixer
Mfg: Lightnin Model: EV6L75
Stock No: 6a.MRD409.1a Serial No: R9972170800501, R9972367700501
Lightnin Single-Purpose Mixer. Model: EV6L75. S/N: R9972170800501 & R9972367700501. Gear drive units feature lower speeds and higher torque for mixing large batches of low-viscosity fluids or smaller batches of high-viscosity fluids. Positive drive chuck max. propeller shaft diameter: 5/8 in. Attachment flange dimensions: 5 in. dia. with (4) 3/8 in. dia. attachment holes at a center-to-center distance of 4-1/2 in. Reliance Electric Motor, 3/4, 1725 rpm, 280 rpm (final), 460/480 & 208/230 V, 1.3-1.5 & 2.9-2.6 amps, 60 Hz, 3 phase. Overall dimensions: 9 in. L x 7-1/2 in. W x 19 in. H.

SOLD

Click here for more information (176.7 KB)

Click On Picture

Lightnin Classic, High Fluid Flow Mixer

SOLD Lightnin Classic, High Fluid Flow Mixer
Mfg: Not Specified Model: XJ350
Stock No: SELM174.1 Serial No:
Lightnin Classic, High Fluid Flow Mixer. Model: XJ350. The clamp-mount XJ series provides the high torque that is required to mix viscous fluids in the 15,000-10,000 centipoise range. Positive drive chuck max. propeller shaft diameter: 7/8 in. Lightnin Motor, 3.5 hp, 1725/1425 rpm, 220/440 V, 10.6/5.3 amps, 60/50 Hz, 3 phase. Overall dimensions: 12 in. L x 9 in. W x 30 in. H.

SOLD

Click here for more information (192.0 KB)

Click On Picture

Lightnin Classic, High Fluid Flow Mixer

SOLD Lightnin Classic, High Fluid Flow Mixer
Mfg: Lightnin Model: XJ-174
Stock No: CJRP0002.2 Serial No: 90/529200/02
Lightnin Classic, High Fluid Flow Mixer. Model XJ-174. S/N: 90/529200/02. Clamp-mount XJ series mixers provide the high torque that's required to mix viscous fluids in the 15,000 to 100,000 centipoise range. Positive chuck maximum propeller shaft diameter: 7/8 in. Shaft diameter: 1 in. Shaft length: 64 in. Mixer is equipped with (2) 11-1/2 in. dia. A100 propellers which provide efficient mixing when higher fluid shear rates are required for hard-to-wet powders. Lightnin Dura Mix, 1.74 hp, 1725/1450 rpm, 350 rpm (final), 208-220/440 V, 60/50 Hz, 3 phase. Overall dimensions: 22 in. L x 12 in. W x 90 in. L.

SOLD

Click here for more information (243.9 KB)

Click On Picture

Lightnin Heavy-Duty, High-Flow Mixer

SOLD Lightnin Heavy-Duty, High-Flow Mixer
Mfg: Lightnin Model: ND 3
Stock No: HDNP384.2 Serial No: 656013
Lightnin Heavy-Duty, High-Flow Mixer. Model: ND3. S/N: 653013. Gear driven for high torque output. The high torque is very effective in handling low-viscosity fluids. Positive drive chuck max. propeller diameter: 7/8 in. Lightnin Motor, 1 hp, 1,735 rpm, 350 rpm (final), 208-220-440 V, 3.4-3.2/1.6 amps, 60 cycles, 3 phase. Overall dimensions: 13-1/2 in. L x 10 in. W x 23 in. H.

SOLD

Click On Picture

Lightning Mixer

SOLD Lightning Mixer
Mfg: Lightnin Model: C4
Stock No: OI271. Serial No: 586984
Lightning Mixers Ltd. Mixer. Model: C4. S/N: 586984. Propeller Diameter: 3-1/2 in. Lightning Mixer Motor,1/4 hp, 1725 rpm, 115/230 V, 60 Hz, 4/2 amps, single phase. Overall Dimensions: 1 ft. 8 in. L x 10 in. W x 5 ft H.

SOLD

Click On Picture

Lightning High Speed Direct Drive Mixer

SOLD Lightning High Speed Direct Drive Mixer
Mfg: Lightnin Model: C4
Stock No: OI207. Serial No: 586984
Lightning High Speed Direct Drive Mixer. Model: C4. S/N: 586984. Maximum chuck diameter: 1/2 in. For high shear applications. Master Motor, 1/4 hp, 1725 rpm, 115/230 V, 4/2 amps, 60 Hz, single phase. Overall dimensions: 15 in. L x 9 in. W x 20-1/2 in. H.

SOLD

Click here for more information (216.8 KB)

Click On Picture

Lightnin High Speed Direct Drive Mixer

SOLD Lightnin High Speed Direct Drive Mixer
Mfg: Lightnin Model: NC-4
Stock No: OI218. Serial No: 694686
Lightnin High Speed Direct Drive Mixer. Model: NC-4. S/N: 694686. Clamp-type. Positive drive chuck diameter: 1/2 in. Lightnin Motor, 1/4 hp, 1725 rpm, 115 V, 1.4 amps, 60 Hz, single phase. Overall dimensions: 15-1/2 in. L x 8-1/2 in. W x 19 in. H.

SOLD

Click here for more information (174.1 KB)

Click On Picture

Lightnin Side Entering Mixer

SOLD Lightnin Side Entering Mixer
Mfg: Lightnin Model: SG-300
Stock No: SELM28 Serial No: 82/143481-01
Lightnin Side Entering Mixer. Model: SG-300. S/N: 85/143481-01. Propeller diameter: 12 in. Shaft dimensions: 1-1/2 in. dia. x 24 in. L. Motor, 3 hp. Overall dimensions: 4 ft. 10 in. L x 1 ft. 2-1/2 in. W x 1 ft. 2-1/2 in. H.

SOLD

Click here for more information (149.1 KB)

Click On Picture

Direct Drive High Speed Mixer

SOLD Direct Drive High Speed Mixer
Mfg: Not Specified Model:
Stock No: SPPP1409.a Serial No: U3970923015
Direct Drive High Speed Mixer. S/N: U3970923015. Code No: TF5482CN. For high shear applications. Chuck diameter: 1 in. Lincoln Electric Motor, 2 hp, 1715 rpm, 208-230/460 V, 6.0/3.0 amps, 60 Hz, 3 phase. Overall dimensions: 1 ft. 6-1/2 in. L x 9 in. W x 1 ft. 1 in. H.

SOLD

Click here for more information (151.5 KB)

Click On Picture

Lightnin Heavy Duty High Flow Mixer

SOLD Lightnin Heavy Duty High Flow Mixer
Mfg: Lightnin Model: D-2
Stock No: 8.104 Serial No: 444968
Lightnin Heavy Duty, High Flow Mixer. Model: D-2. S/N: 444968. Gear driven for high torque output. The high torque is very effective in handling high-viscosity fluids. Maximum rpm: 350. Positive drive chuck max. Propeller shaft diameter: 1 in. Shaft dimensions: 1 in. dia. x 5 in. L. Overall dimensions: 21 in. L x 9-1/2 in. W x 29 in. H.

SOLD

Click here for more information (195.4 KB)

Click On Picture

Lightnin Mixer

SOLD Lightnin Mixer
Mfg: Lightnin Model: D4
Stock No: SPPP1449.a Serial No: 484559
Lightnin Mixer. Model: D4. S/N: 484559. Lightnin Motor, 1-1/2 hp, 1725 rpm, 220/440 V, 4.4/2.2 amps, 60 Hz, 3 phase. Lightweight for easy handling. Unit has a shaft with course threads sized at 1-15/64 in. W. x 3 in. L. threaded all the way up the shank for adaptability for different functions. Overall dimensions: 27 in. L x 14 in. W x 10 in. H.

SOLD

Click here for more information (107.8 KB)

Click On Picture

Lightnin Air Driven Mixer

SOLD Lightnin Air Driven Mixer
Mfg: Lightnin Model: N33AG-100
Stock No: SPPP1429.a Serial No: 730375
Lightnin Air Driven Mixer. Model: N33AG-100. S/N: 730375. Lightnin Air Motor, 1 hp, 1750 rpm, 350 rpm (final). Lightnin air-driven mixers are safe for use in flammable or explosive environments. No heat build-up. Motor operates spark free. Speeds can be varied by means of the air control valve. Motor designed to handle stalling overloads without burning out. Lightweight makes for easy handling. Gear driven for maximum output torque. Inlet/outlets: (2) 3/8 in. dia. FNPT fittings. Overall dimensions: 8-1/2 in. L x 7-1/2 in. W x 18-1/2 in. H.

SOLD

Click here for more information (174.4 KB)

Click On Picture

Lightnin Mixer

SOLD Lightnin Mixer
Mfg: Lightnin Model: XLC-300D
Stock No: SLSP056.2a Serial No: 91/A75718
Lightnin Fixed-Mount, Double-Reduction XL Series Mixer. Model: XLC-300D. S/N: 91/A75718. Reliance Electric Motor, 3 hp, 1750 rpm, 230/460 V, 9.0/4.5 amps, 1750 amps, 3 phase. Flange dimensions: 5 in. dia. with 1/2 in. dia. bolts at center distances of 2-1/2 in. apart. XL Mixers allow an increase or decrease in mixer speed as process requirements warrant by changing gears. Overall dimensions: 14 in. L x 13 in. W x 38 in. H.

SOLD

Click here for more information (137.6 KB)

Click On Picture

Lightnin Heavy Duty High Flow Mixer Drive

SOLD Lightnin Heavy Duty High Flow Mixer Drive
Mfg: Lightnin Model: ND-1
Stock No: FHF135.a Serial No: 7820138
Lightnin Heavy Duty, High Flow Mixer Drive. Model: ND- 1. S/N: 7820138. Gear driven for high torque output. The high torque is very effective in handling high-viscosity fluids. Positive chuck maximum propeller diameter: 1/2 in. Overall dimensions: 13-1/2 in. L. x 7 in. W x 9 in. H.

SOLD

Click here for more information (203.5 KB)

Click On Picture

Lightnin Clamp Mixer

SOLD Lightnin Clamp Mixer
Mfg: Lightnin Model: B77R3045M-TN
Stock No: SPPP1410.2 Serial No:
Lightnin Clamp Mixer. Model: B77R3045M-TN. Maximum chuck size: 5/8 in. dia. Lightnin Motor, 1/3 hp, 1725/1425 rpm, 208-22/460 V, 1.4-1.4/1.7 amps, 60/50 Hz, 3 phase. Overall dimensions: 11 in. L x 9 in. W x 16-1/2 in. H.

SOLD

Click here for more information (171.4 KB)

Click On Picture

Lightnin Heavy Duty High Flow Mixer

SOLD Lightnin Heavy Duty High Flow Mixer
Mfg: Lightnin Model: P77R0068S-QW
Stock No: OI206. Serial No:
Lightnin Heavy Duty High Flow Mixer. Model: P77R0068S-QW. Gear driven for high torque output. The high torque is very effective in handling high-viscosity fluids. Maximum positive chuck diameter: 5/8 in. Reliance Electric Motor, 0.87 hp, 1725/1425 rpm, 208-220/440 V, 2.8-2.6/1.3 amps, 60 Hz. Overall dimensions: 10 in. L x 8 in. W x 19 in. H.

SOLD

Click here for more information (197.3 KB)

Click On Picture

Lightnin Fixed-Mount, Double-Reduction XL Series Mixer

SOLD Lightnin Fixed-Mount, Double-Reduction XL Series Mixer
Mfg: Lightnin Model: XLSS500
Stock No: 15.MRD407.2a Serial No: R99721163900501
Lightnin Fixed-Mount, Double-Reduction XL Series Mixer. Model: XLSS500. S/N: R99721163900501. Shaft diameter: 1-1/2 in. Dura-Mix Energy Efficient Mixer Motor, 5 hp, 230/460 V, 1725 rpm, 13.8/6.9 amps, 60Hz, 3 phase. XL Mixers allow an increase or decrease in mixer speed as process requirements warrant by changing gears. Overall dimensions: 13-1/2 in. L x 13-1/2 in. W x 68 in. H. (ACN150).

SOLD

Click here for more information (175.3 KB)

Click On Picture

Lightnin ND-4B Heavy Duty High Flow Mixer

SOLD Lightnin ND-4B Heavy Duty High Flow Mixer
Mfg: Lightnin Model: ND-4B
Stock No: MRD298.3a Serial No: 687451
Lightnin Heavy Duty High Flow Mixer. Model: ND-4B. S/N: 687451. Gear driven for high output torque. The high torque is very effective in handling low-viscosity fluids. Internal gearing with a single-reduction of internal gears provides a more compact drive greater strength, quiet operation, and longer gear life. Positive chuck maximum propeller diameter: 7/8 in. Lightnin motor, 3 hp, 1,750 rpm, 350 rpm (final), 230/460 V, 8.2/4.1 amps, 60 Hz, 3 phase. Overall dimension: 12 in. L x 10 in. W x 27-1/2 in. H.

SOLD

Click here for more information (209.7 KB)

Click On Picture

Lightnin Mixer

SOLD Lightnin Mixer
Mfg: Lightnin Model: S-1
Stock No: MASH030 Serial No: 554914
Lightnin Mixer. Model: S-1. Master Electric Co. motor: 1/3 Hp, 1725 rpm, 115/230 V, 5/2.5 A, 60 Cycles, 1 Phase. 4-1/2 in. propeller diameter. Overall dimensions: 4 ft. 1-1/4 in. L x 9-1/2 in. W x 7 in. H.

SOLD

Click here for more information (216.3 KB)

Click On Picture

Lightnin XJAQ-33 Air Driven Mixer

SOLD Lightnin XJAQ-33 Air Driven Mixer
Mfg: Lightnin Model: XJAQ-33
Stock No: OI217. Serial No: 95/E57051
Lightnin Air Driven Mixer. Model: XJAQ-33. S/N: 95/E57051. Lightnin Air Motor, 1/3 hp. Operates wherever compressed air is available. Safe for use in flammable or explosive environments. Air control valve varies speeds. Difficult to burn out the motor, even with a stalling overload. Lightweight design for easy handling. Inlets/outlets: (2) 3/8 in. dia. FNPT. Overall dimensions: 11 in. L x 10-1/2 in. W x 14-1/2 in. H.

SOLD

Click here for more information (152.2 KB)

Click On Picture

Lightnin Flange Mounting Agitator Mixer

SOLD Lightnin Flange Mounting Agitator Mixer
Mfg: Lightnin Model: XJC- 43
Stock No: NOI1015 Serial No: 199C50153301
Lightnin Flange Mounting Agitator Mixer. Model: XJC- 43. (2) mixing props each with (3) blades, 5 in. L on a 50 in. shaft of 1 in. diameter. Dura-Mix energy efficient motor: Model: E78V3072N-BA, HP .43, rpm: 1725/1425, Insulation type FJ, SF 1.15, amps 6.0/3.0, 115/230V, HZ 60 / 50 Phase 1.Overall dimension: 15-1/2 in. L x 10-1/2 in. W x 6 ft. 8 in. H.(ACN107).

SOLD

Click here for more information (148.4 KB)
Click here for additional information (326.3 KB)

Click On Picture

1998 Lightnin XD-30 AM Direct Drive Mixer

SOLD 1998 Lightnin XD-30 AM Direct Drive Mixer
Mfg: Lightnin Model: XD-30 AM
Stock No: FHF132.1 Serial No: 98/G24951-01
1998 Lightnin Direct Drive Mixer. Model: XD-30 AM. S/N: 98/G24951-01. Type XD mixer has a standard DURA-MIX "energy efficient" motor, one-piece aluminum housing, built-in dampener pad between housing ball and clamp socket minimizes vibration. Positive chuck maximum propeller diameter: 3/8 in. Lightnin Motor, 0.30 Hp, 1725/1450 rpm, 208-230/440 Volts, 1.4-1.4/7 Amps, 60/50 Hz, 3 phase. Overall dimensions: 15 in. L x 7-1/2 in. W x 15 in. H.(ACN34).

SOLD

Click here for more information (87.9 KB)

Click On Picture

Lightnin 74-QC-7.5 Heavy Duty Agitator Drive

SOLD Lightnin 74-QC-7.5 Heavy Duty Agitator Drive
Mfg: Lightnin Model: 74-QC-7.5
Stock No: TACJ1166.2 Serial No: 7900274
Lightnin Heavy Duty Agitator Drive. Model: 74-QC-7.5. S/N: 7900274. Siemens Allis motor: 7.5 HP, 1750 RPM, 230/460 V, 21.0/10.5 A, 60 Hz, 3 phase. Mixer ratio: 45.4. Mixer output RPM: 39. Mixer shaft diameter: 3 ¼ in. Overall dimensions: 5 ft. 3 in. L x 2 ft. 6 in. W x 2 ft. 2 in. H.(ACN234).

SOLD

Click here for more information (315.2 KB)

Click On Picture

1994 Lightnin Pneumatic Stainless Steel Mixer

SOLD 1994 Lightnin Pneumatic Stainless Steel Mixer
Mfg: Lightnin Model: XJA-100
Stock No: DBGV327.1a Serial No: 94/B81529
1994 Lightning Stainless Steel Pneumatic Mixer. Model: XJA-100. Portable clamp on mixer with a 1 hp pneumatic motor. Final rpm: 290 (tested). Air requirements: 85 psig with a flow of 30 cfm. Impeller diameter: 1 ft. 1/2 in. Air inlet: (1) 3/8 in. push on air hose fitting. Shaft length: 3 ft. 10 in. Shaft diameter: 3/4 in. The benefits of a pneumatic mixer include reduced heat buildup and spark free operation. Estimated weight: 65 lbs. Overall dimensions: 9-7/8 in. L x 11-1/2 in. W x 4 ft. 11-3/4 in. H. (ACN51a).

SOLD

Click here for more information (218.3 KB)
Click here for specifications (45.7 KB)

Click On Picture

Lightnin Mixer

SOLD Lightnin Mixer
Mfg: Lightnin Model: 73-C-15
Stock No: MASH086A Serial No: 732146
Lightnin Mixer. Model: 73-C-15. S/N: 732146. Gear ratio: 11.4:1. Output rpm: 155. Reliance Electric motor: 15 hp, 1765 rpm, 230/460 v, 40/20 a, 60 Hz, 3 phase. (2) 2 ft. dia. impellers. Overall dimensions: 3 ft. 10 in. L x 1 ft. 5 in. W x 10 ft. 6 in. H.(ACN355).

SOLD

Click here for more information (376.0 KB)

Click On Picture

Lightnin Mixer

SOLD Lightnin Mixer
Mfg: Lightnin Model: ND-2
Stock No: DFLQ004B Serial No: 7412679
Lightnin Heavy-Duty High Flow Mixer. Model: ND-2. S/N: 7412679. Gear driven for high torque output, 1/2 hp, 1725 rpm, 350 rpm (final), 230/460 V, 2.2/1.1 amps, 60 Hz, 3 phase. (1) 1 in. dia. shaft, 9 in. dia. impeller. Overall dimensions: 1 ft. 3 in. L x 8 in. W x 5 ft. 1 in. H.

SOLD

Click here for more information (206.6 KB)

Click On Picture

Lightnin 72-Q-3 Heavy Duty Agitator Drive

SOLD Lightnin 72-Q-3 Heavy Duty Agitator Drive
Mfg: Lightnin Model: 72-Q-3
Stock No: 25.L65500.1 Serial No: 9054918801
Lightnin Heavy Duty Agitator Drive. Model: 72-Q-3. Heavy duty top entering agitator features a right angle double reduction spiral bevel and helical gear oil splash lubricated speed reducer, reducer mounting plate, motor mounting bracket and is also equipped with a rigid/rigid mixer shaft coupling. Siemens-Allis Motor, 3 hp, 1200 rpm, 69 rpm (final), 230/460 V, 60 Hz, 3 phase. Shaft Coupling: 6.25 in. OD with 10 holes spaced 1.5 in. apart. Overall dimensions: 42 in. L x 19 in. W x 21 in. H.

SOLD

Click here for more information (176.6 KB)

Click On Picture

Lightnin Flange Mount Mixer

SOLD Lightnin Flange Mount Mixer
Mfg: Lightnin Model:
Stock No: SPPP1413.2a Serial No:
Lightnin Flange Mount Mixer. Maximum chuck size: 1 in. dia. Motor, 0.43 hp, 1750/1450 rpm, 208-230/440 V, 1.5-1.4/ 0.7 amps, 60/50 Hz, 3 phase. Overall dimensions: 10 in. L x 10-1/2 in. W x 22-1/2 in. H.

SOLD

Click here for more information (105.0 KB)

Click On Picture

Lightnin Mixer - 1/2 Hp

SOLD Lightnin Mixer - 1/2 Hp
Mfg: Lightnin Model: NLD-50
Stock No: MASH028 Serial No: 610602
Lightnin Mixer. Model: NLD-50. ½ Hp, 1725 Rpm, 115/230 V, 60 Cycles, 1 Phase. Overall dimensions: 10 in. L x 10 in. W x 1 ft. 11 in. H. (G)

SOLD

Click here for more information (140.3 KB)

Click On Picture

Unused Lightnin 80 Series Top-Entering Agitator Gear Box

SOLD Unused Lightnin 80 Series Top-Entering Agitator Gear Box
Mfg: Lightnin Model: 86 S 40 CMX
Stock No: BFDK01.15 Serial No: 8730645301
Unused Lightnin 80 Series Top-Entering Agitator Gear Box. Model 86-S-40-CMX. Serial 8730645301. Drive Ratio: 25.3. Output RPM: 70 (with 1750 RPM input). Recommended motor HP at uniform load: 40. Helical change gears can be purchased for different speed applications (not included). The 80 series mixer is recommended for heavy loads on the impeller and long shaft applications. Mechanical seals. Heavy Duty. Hollow Quill Flex Protection. (ACN 207).

SOLD

Click here for brochure (305.5 KB)
Click here for more information (138.6 KB)

Click On Picture

Lightnin Top-Mount Mixer - 15 HP

SOLD Lightnin Top-Mount Mixer - 15 HP
Mfg: Lightnin Model: 73-C-15
Stock No: MASH086B Serial No: 94B7275901
Lightnin Top-Mount Mixer. Model: 73-C-15. S/N: 94B7275901. Motor: 15 HP, 1750 RPM, 230/460V 3-phase, 60 Hz. Gear ratio: 9.3, 188 final RPM. Flange mount: 19 in. diameter with (6) 1 in. bolt holes on a 17 in. bolt hole circle. Shaft is 2.5 in. dia. by 76 in. long. Bottom impeller: 24 in. diameter, middle impeller: 21 in. diameter.

SOLD

Click here for more information (152.5 KB)

Click On Picture

Lightnin CV-4 Mixer 115/230V - 1/4 HP

SOLD Lightnin CV-4 Mixer 115/230V - 1/4 HP
Mfg: Lightnin Model: CV-4
Stock No: MASH029 Serial No: 512419
Lightnin Mixer. Model: CV-4. Master Electric Co. motor: ¼ hp, 1800 rpm, 115-230 V, 4-2 A, 60 cycles. (1) 4-1/4 in. dia. propeller. Overall dimensions: 3 ft. 5 in. L x 7 in. W x 9-3/8 in. H.

SOLD

Click here for more information (256.8 KB)

Click On Picture

Lightnin D-2A Mixer 115/230V - 3/4 HP

SOLD Lightnin D-2A Mixer 115/230V - 3/4 HP
Mfg: Lightnin Model: D-2A
Stock No: MASH060 Serial No: 5910545
Lightnin Mixer. Model no. D-2A. Master Electric Co. motor: ¾ Hp, 1725 Rpm, 115/230 V, 9.4/4.7 A, 60 Cycles. (2) 8-3/4 in. propeller dia. Overall dimensions: 4 ft. 6-1/4 in. L. x 1 ft. 2 in. W. x 9-1/2 in. H.(G).

SOLD

Click here for more information (213.5 KB)

Click On Picture

Lightnin ND-2A Mixer 230/460V - 3/4 HP

SOLD Lightnin ND-2A Mixer 230/460V - 3/4 HP
Mfg: Lightnin Model: ND-2A
Stock No: MASH045 Serial No: 723361
Lightnin Mixer. Model: ND-2A. S/N: 723361. General Electric Co. motor: ¾ Hp, 1725 Rpm, 230/460 V, 3.1/1.55 A, 60 Hz, 3 Phase. (1) 7-1/2 in. dia. propeller. (1) 7-7/8 in. dia. propeller. Overall dimensions: 4 ft. ¾ in. L x 7-5/8 in. W x 11 in. H.

SOLD

Click here for more information (220.7 KB)

Click On Picture

Lightnin NAG33 Air Driven Mixer

SOLD Lightnin NAG33 Air Driven Mixer
Mfg: Lightnin Model: NAG-33
Stock No: SPPP1424.a Serial No: 7715140
Lightnin Air Driven Mixer. Model: NAG33. S/N: 7715140. Lightnin air-driven mixers are safe for use in flammable or explosive environments. No heat build-up. Motor operates spark free. Speeds can be varied by means of the air control valve. Motor designed to handle stalling overloads without burning out. Lightweight makes for easy handling. Gear driven for maximum output torque. Chuck size: 5/8 in. dia. 1/3 hp air motor. Inlets/outlets: 3/8 in. fittings. Overall dimensions: 18 in. L x 15 in. W x 15 in. H.

SOLD

Click here for more information (201.6 KB)

Click On Picture

Lightnin NAG-33 Mixer

SOLD Lightnin NAG-33 Mixer
Mfg: Lightnin Model: NAG-33
Stock No: NOI1114 Serial No: 7715140
Lightnin Mixer. Model: NAG-33. Shaft dia: 5/8 in. Overall dimensions : 9 in. L x 7 in. W x 1 ft. 2-3/4 in. H.

SOLD

Click here for more information (150.5 KB)

Click On Picture

Lightnin ND-1 Mixer 230/460V - 1/3 HP

SOLD Lightnin ND-1 Mixer 230/460V - 1/3 HP
Mfg: Lightnin Model: ND-1
Stock No: TMCB108B Serial No: 661149
Lightnin Mixer: Model: ND-1. 1/3 Hp, 1725/1425 rpm, 220/440 V, 1.25/.63 A, 60/50 Cycles, 3 Phase. Shaft Diameter: 5/8 in. Final RPM: 375. Gear driven for high torque output which is very effective in handling high-viscosity fluids. Overall dimensions: 9-1/2 in. L x 7-1/2 in. W x 1 ft. 8 in. H.

SOLD

Click here for more information (181.4 KB)

Click On Picture

Lightnin NS2V Variable Speed Open Tank Mixer - 1/2 HP

SOLD Lightnin NS2V Variable Speed Open Tank Mixer - 1/2 HP
Mfg: Lightnin Model: NS2V
Stock No: 22a.GR465.a Serial No: 704852
Lightnin Variable Speed Open Tank Mixer. Model: NS2V. S/N: 704852. This Lightnin accessory is your solution for the following applications: changes in viscosity, varying liquid levels, aeration control, pilot plant studies, multiple step operations, reduced speeds during drainage. Positive drive chuck. Maximum propeller shaft diameter: 5/8 in. Lightnin motor: 1/2 hp, 1,725 rpm, 117/350 rpm (min/max), 230/460 V, 3.2/1.6 amps, 60 cycles, 3 phase. Overall dimensions: 1 ft. 5 in. L x 7-1/2 in. W x 2 ft. 9 in. H.

SOLD

Click here for more information (68.3 KB)

Click On Picture

Lightnin Motor- 3/4 HP

SOLD Lightnin Motor- 3/4 HP
Mfg: Lightnin Model: 5K49KG1012
Stock No: OI163. Serial No:
Lightnin Motor- 3/4 HP. Model: 5K49KG1012. Motor specifications: 1,725 rpm, 230/460 V, 3.1/1.5 amps, 60 Hz, 3 phase. Overall dimensions: 7 in. L x 6 in. W x 11 in. H.

SOLD

Click here for more information (170.6 KB)

Click On Picture

Lightnin Gear Reduction Agitator Drive - 1.5 HP

SOLD Lightnin Gear Reduction Agitator Drive - 1.5 HP
Mfg: Lightnin Model: 14-0-1.5
Stock No: TMCB151.a Serial No: 690674
Lightnin Top Mounted Agitator. Model: 14-0-1.5. S/N: 690674. 17.3 ratio, 45 output Rpm. Brook Hansen motor: 1.5 Hp, 860 Rpm, 575 V, 2.9 A, 60 Hz, 3 Phase. Shaft size: 1.5 in. Overall dimensions: 2 ft. 1 in. L x 1 ft. 6-1/4 in. W x 2 ft. 2-1/2 in. H.



Click here to see a video of the equipment

SOLD

Click here for more information (227.9 KB)



View available inventory for Lightnin Mixers.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Agitators  | Agitators / Mixers / Dispersers  | Paddle Blenders  | Ribbon Blenders  | Tri Blenders  
Other Categories:Zig-Zag Continuous Blenders  | Metal Detectors  | Screw Feeders  | Material Handling  | Used Fillers 
Other Manufacturers:Evaporators & Dryers | Used Stainless Steel Tanks | Used Refrigeration Equipment | Kitchen Equipment  | Used Breddo Likwifiers 

 Genemco Sells Used Lightnin Mixers, Lightnin Clamp Mixer,Used Lightnin Heavy Duty High Flow Mixer at competitive Prices