Used Cooling Tunnel, Nercon Jar Sterilizer Conveyor, Pillsbury Company Cooling/Pasteurizing Conveyor, Used Cooling Tunnels 
 Genemco Sells Nercon Jar Sterilizer Conveyor, Used Cooling Tunnel, Pillsbury Company Cooling/Pasteurizing Conveyor, Used Cooling Tunnels 

The below items have already been SOLD.
Please click here to view available inventory for Pasteurizing/Warming/Cooling Tunnels.

Click On Picture

Stainless Steel Cooling Tunnel with Spray System

SOLD Stainless Steel Cooling Tunnel with Spray System
Mfg: Not Specified Model:
Stock No: WFAF001. Serial No:
Stainless Steel Cooling Tunnel with Spray System. Product aperture/clearance: 8 ft. 1 in. W x 18-1/2 in. H. Infeed Conveyor uses (2) belts. Maximum product width: 5-1/2 in. W. Drive sprocket size: 6 in. dia. x 1 in. W with a 3/4 in. tooth pitch. Baldor Motor, 2 hp, 1725 rpm, 208-230/460 V, 6.5-6.2/3.1 amps, 60 Hz, 3 phase. Exit Conveyor maximum product width: 7-1/2 in. W. Drive sprocket: 6 in. dia. x 1/2 in. W with a 3/4 in. tooth pitch. Baldor Motor, 2 hp, 1740 rpm, 208-230/460 V, 6-6.5/2.8 amps, 60 Hz, 3 phase. Baldor Motor 2, 1/2 hp, 1725 rpm, 208-230/460 V, 1.8-1.6/.6 amps, 60 Hz, 3 phase. Baldor Gear Reducer, ratio: 30, 57.5 rpm (final). (3) Liquid Return Tanks- 40 Gallon, inlet: 2 in. dia. S-Line, outlet: 4 in. dia. S-Line. (2) Waukesha 200 Series Heavy-Duty Sanitary Centrifugal Pumps, Model: U2105, S/N: 125458. Maximum pumping capacity: 1400 gpm @ 133 tdh. Baldor Motor, 15/20 hp, 1760 rpm, 230/460 V. 26, 38/19 amps, 60 Hz, 3 phase. Leeson Motor, 1/3 hp, 1725/1425 rpm, 690 rpm (final), 208-230/460 V, 1.3/1.2 amps, 60/50 Hz. 3 phase. Inlets/outlets: (1) 4 in. dia. S-Line port. Overall dimensions: 45 ft. 6 in. L x 12 ft. 3 in. W x 75 in. H.

SOLD

Click here for more information (900.1 KB)

Click On Picture

Nercon Jar Sterilizer Conveyor

SOLD Nercon Jar Sterilizer Conveyor
Mfg: Nercon Model:
Stock No: GICS210.8a Serial No:
Nercon Jar Sterilizer Conveyor, 4-1/2 TT Chain, Covered Sections (1) Section 54 in. long straight (2) Sections 12 long with 54 in. long transition (only one has drive unit) (1) Section 54 in. long plus 45 degree curve. Leg stands, support rails, and side rails included. TT chain not included, several covers missing. This conveyor was designed and built to inject live steam onto filled jars of product as they are transported away from the filler. These sections are NEW, never used.

SOLD

Click here for more information (336.0 KB)

Click On Picture

Pillsbury Company Cooling/Pasteurizing Conveyor

SOLD Pillsbury Company Cooling/Pasteurizing Conveyor
Mfg: Pillsbury Company Model: 23B-00214
Stock No: 168 Serial No: BS10523
Pillsbury Company Cooling/Pasteurizing Conveyor. Model: 23B-00214. S/N: BS10523. Stainless steel chain link belt width: 14 in. Maximum aperture/clearance above belt: 14 in. W x 3 in. H. Danfoss Hydraulic Motor, 14.3 hp, 605 rpm. Safegaurd Speed Reducer. Conveyor infeed/exit height: 36 in. Inlets: (1) 3/4 in. dia. pipe. Outlets: (1) 3/4 in. dia. pipe, (2) 6 in.dia. vents. Overall dimensions: 11 ft. 6 in. L x 36 in. W x 63 in. H.

SOLD

Click here for more information (295.0 KB)

Click On Picture

1999 Pavan Toresani /  Foodmac Cascading Belt Pre-Dryer

SOLD 1999 Pavan Toresani / Foodmac Cascading Belt Pre-Dryer
Mfg: Pavan/Toresani Model: E4X5R15
Stock No: ATGP204 Serial No:
1999 Pavan Toresani / Foodmac Cascading Belt Pre-Dryer. The pre-dryer has fully automatic and continuous functions and has been designed for pre-drying filled pasta (tortellini, ravioli, etc.) and fresh, short pasta. Stainless steel chain belt width: 4 ft. 10 in. Number of belt sections: 5. Number of tubes: 36, tube dimensions: 1-1/2 in. dia. x 9 ft. 4 in. L. (132 sq. ft. surface area). Number of fans: 4. Overall dimensions: 16 ft. 1 in. L x 8 ft. 4 in. W x 9 ft. 8 in. H.

SOLD

Click here for more information (1,563.4 KB)

Click On Picture

SOLD 1995 Pre-Wel Mfg. Corp. Chilled Water Cooling Conveyor System SOLD

SOLD 1995 Pre-Wel Mfg. Corp. Chilled Water Cooling Conveyor System
Mfg: Pre-Wel Mfg. Corp. Model:
Stock No: DKI01. Serial No:
1995 Pre-Wel Mfg. Corp. Chilled Water Cooling Conveyor System. Submerged cooling conveyor with 42 in. wide Intralox belt (2 in. flights on 6-1/2 in. centers). Stainless steel cooling tank- 29 ft. L x 4 ft. W (inside) x 2 ft. H. Powered jacks raise conveyor for cleaning. Height of conveyor discharge- 48 in. Attached 16 ga stainless steel cover for infeed end of cooling tank. Chester Jensen Chiller, Model B-120T-9-32 mounted above cooling tank. Sanitary pump with piping and fittings. Hycor Rotostrainer, Model RSK, with .028 in. screen platform and control panel. Removed from operation in 1999. System cost in 1995: $190,000.00.

SOLD

Click here for more information (376.5 KB)

Click On Picture

Portable Hydro-Cooler

SOLD Portable Hydro-Cooler
Mfg: Not Specified Model:
Stock No: SSFF0145.200 Serial No:
Portable Hydro-Cooler Consisting of DOUBL-KOLD Refrigeration System Rated 250 psi @ 300º F (2003), 125 HP Reciprocating Compressor, BAC Model VCL-148-L Condenser. Mounted on Fruehauf Model: PAA-NF-25-45N Trailer

SOLD

Click On Picture

GEM Equipment Cooling Conveyor

SOLD GEM Equipment Cooling Conveyor
Mfg: GEM Equipment Model:
Stock No: SSLP606.10 Serial No: 701
GEM Equipment Cooling Conveyor. S/N: 701. Stainless steel. Provides water and air cooling for products after blanching.(28) Water spray nozzles. Stainless steel belt: 133 in. L x 17 in. W. Product input/output height: 25 in. Cool air flow volume manually controlled through: (4) openings each: 3-1/2 in. W x 11 in. H. Overall dimensions: 12 ft. 6 in. L x 80 in. W x 40 in. H.

SOLD

Click here for more information (234.4 KB)

Click On Picture

1991 Togum Cooling Tunnel

SOLD 1991 Togum Cooling Tunnel
Mfg: Togum Model: TO.K500-9-9.9/15
Stock No: TACF458.60 Serial No: 91-816-0
1991 Togum Cooling Tunnel. Model: TO.K500-9-9.9/15. Cooling capacity: 11 tons or 40 kW / hr. Designed for product capacity (candy ropes) of 3300 lbs. / hr. with a maximum product cooling of 121 feet per minute respective to incoming and outgoing temperatures of 104°F to 64°F using Freon R-22 as refrigerant. This is a (9) multi-tiered level, cooling tunnel with a 482 ft. 11 in. (active 237 ft. 9 in.) x 19 in. fabric, rubber-coated belt, and 2-1/2 in. of clearance between tiers. Belt is rated for use with foodstuffs. Conveyor infeed height: 6 ft. 6 in. Conveyor exit height: 2 ft. 8 in. Conveyor infeed and discharge access-way dimensions: 22-1/2 in. L x 4-1/2 in. H. Features include: emergency, inside door releases on (5) front access doors (end doors have full-size glass viewing panes) that are 35 in. W x 70 in. H. In addition to having an adjustable belt speed, ensuring optimized residence times in the tunnel, this unit has blowing cold air flow created by evaporators, and blown by ventilators with (3) 18 in. fans along the conveyor belts for homogeneous cooling on all sides of the product. Overall dimensions: 33 ft. 3/4 in. L x 6 ft. 9-1/2 in. W x 7 ft. 6 in. H.(ACN2750).

Click here to see a video walk-around

SOLD

Click here for more information (670.9 KB)
Click here for additional information (2,743.6 KB)

Click On Picture

1995 Freezing Systems, Inc. Single Pass “Econo” Modular Freezer Box with Stainless Steel Belt

SOLD 1995 Freezing Systems, Inc. Single Pass “Econo” Modular Freezer Box with Stainless Steel Belt
Mfg: Freezing Systems Inc. Model:
Stock No: ATGP005.20 Serial No:
1995 Freezing Systems, Inc. Single Pass “Econo” Modular Freezer Box with Stainless Steel Belt. Conveyor belt width: 26 in. Gap between links: 1 in. Thickness of flat wire: 0.066 in. Distance between rods: 1 in. Rod diameter: 0.192 in. Current maximum aperture/clearance above belt: 26 in. W x 1 in. H. Conveying distance inside box: 19 ft. 4 in. Conveyor infeed/exit height: 3 ft. 1 in. H. Sterling Electric Motor, 1-1/2 hp, 1720 rpm, 208-230/460 V, 4.6-4.8/2.4 amps, 60 Hz, 3 phase. Hub City speed reducer. McCormack Manufacturing aluminum evaporator. ”M” Series model: 2PCM21C101/2/4WTAOGC. Refrigerant: top feed, recirculated R-717 (ammonia) with water defrost. Capacity: 10 tons at air temperature of: -18°F and suction temperature -30°F. Air flow CFM: 11,000. (138) aluminum, staggered tubes, finned length: 96 in. Aluminum coil fins are 10 rows deep with varied fins per inch: 2R@1, 2R@2, 6R@4. (2) 30 in. dia., sloped fans. with guards. Teco Motor, 3 hp, 1755 rpm, 230/460 V, 8.6/4.3 amps, 60 Hz, 3 phase. Magnetek Motor, 3 hp, 1760 rpm, 230/460 V, 8.2/4.1 amps, 60 Hz, 3 phase. (2) 3 ft. W x 6 ft. 5 in. H. access doors. Inlets: (1) 2 in. dia. liquid port (defrost), (1) 1 in. dia. refrigerant feed port. Outlets: (1) 2 in. dia. refrigerant suction port, (1) 4 in. dia. drain port, (2) 8 in. W x 3 in. H. drain ports. Overall dimensions: 22 ft. 6 in. L x 8 ft. 4 in. W x 9 ft. 3 in. H.

SOLD

Click here for more information (642.4 KB)
Click here for additional information (81.9 KB)

Click On Picture

Stainless Cooling / Pasteurizing Tunnel

SOLD Stainless Cooling / Pasteurizing Tunnel
Mfg: Not Specified Model:
Stock No: ATGP207 Serial No:
Stainless Cooling / Pasteurizing Tunnel. Maximum aperture/clearance: 2 ft 4 in. W x 2 in. H. Infeed/exit: feed Height: 3 ft. 6 1/2 in. (1) Baldor industrial electric motor – 3/4 hp, 1725 rpm, 208-230/460-480 V, 2.9-2.6/1.3-1.5 amps, 60 Hz, 3 phase. (2) Duff gear boxes. Model/serial: SK2658M1R. (4) Duff worm gear actuators. Model: UM1803-42. Product code: MEACD00A024X. Inlets/outlets: (2) 12 in. x 12 in. vent ports, (8) 1 1/2 in. 150 lb class flg’s. Overall dimensions: 35 ft. 10 in. L x 4 ft 6 in. W x 7 ft. 5 in. H. (BH).

SOLD

Click here for more information (692.5 KB)

Click On Picture

Stainless Cooling / Pasteurizing Tunnel

SOLD Stainless Cooling / Pasteurizing Tunnel
Mfg: Not Specified Model:
Stock No: ATGP208 Serial No:
Stainless Cooling / Pasteurizing Tunnel. Maximum aperture/clearance above belt: 2 ft 4 in. W x 2 in. H. Infeed/exit: feed Height: 3 ft. 6 1/2 in. (1) Baldor industrial electric motor - 1 hp, 1725 rpm, 230/460 V, 3/1.5 amps, 60 Hz, 3 phase. (1) 1994 Winsmith gear drive. Model: 917MDT. S/N: 917MDTS2100GC1. Ratio: 15-1. (2) Duff Gear Boxes. Model/serial: SK2658M1L. (4) Duff worm gear actuators. Model: UM1803-42. Product code: MEACD00A024X. Inlets/outlets: (2) 12 in. x 12 in. vent ports, (8) 1 1/2 in. 150 lb class flg’s. Overall dimensions: 35 ft. 10 in. L x 4 ft 6 in. W x 5 ft. 7 in. H. (BH).

SOLD

Click here for more information (678.2 KB)

Click On Picture

Materials Transportation Company Thermal Jacketed Blancher ProCooker

SOLD Materials Transportation Company Thermal Jacketed Blancher ProCooker
Mfg: Materials Transportation Co. Model: MTCC-36-15
Stock No: TFAR087.45 Serial No: 7042/7039
M.T.C. Thermal Jacketed Blancher ProCooker. Made by Materials Transportation Co. Temple, Texas USA. Model number: MTTC-36-15. S/N: 7042. Screw auger diameter: 36 inches. Estimated capacity: 4,000 lbs/hr. Drive motor: 5 HP 208-230/460V, 15-13.3/6.6 amps, 1750 RPM, 60 Hz, 3-phase. Gear ratio: 3:1, final RPM 580. Also include six multi-tube heat exchangers mounted beneath the screw cooker. Each unit has (41) 0.5 inch diameter x 238 inch long tubes. Approximate surface area per unit: 106.4 sq. ft. Total surface area: 638.4 sq. ft. Heat exchanger ends are 6 inch tri-clamp fittings. Overall dimensions: 321 in. L x 53 in. W x 83 in. H. (ACN900).

SOLD

Click here for more information (276.6 KB)



View available inventory for Pasteurizing/Warming/Cooling Tunnels.

Click Here if you don't see what you're looking for in our online catalog.


 Genemco Offers Used Cooling Tunnel, Nercon Jar Sterilizer Conveyor, Pillsbury Company Cooling/Pasteurizing Conveyor, Used Cooling Tunnels