Used FES, Reco/Howden Screw Compressors, Reco Ammonia Screw Compressor, Howden WVR-Series Compressor, Reco/Frick Booster Compressor 
 Genemco Sells Used Ammonia Screw Compressors and Booster Compressors By FES, Howden, Reco/Howden, and Reco/Frick 

The below items have already been SOLD.
Please click here to view available inventory for FES, M&M, D-B, Reco, Howden Screw Compressors.

Click On Picture

SOLD Reco Howden Screw Compressor  250 hp  SOLD

SOLD Reco Howden Screw Compressor 250 hp
Mfg: Reco Howden Model: MK4B/WRV/204/16536/1209
Stock No: 150.PMI440.2 Serial No:
Screw Compressor Unit, Reco/Howden Model MK4B/WRV/204/16536/1209,1983, 1796.8 hours,square D mcc 1200 amp hz, 600 amp vertical electrics, square D 400 amp thermal circuit breaker, square D electromechanical reduced voltage starter Class 8630, 250 HP Motor Nema Size 6yd type S0-1 Form SY74, Viking pump Model AL195 Serial 1950203 5HP 230/460V 1170 RPM, 12 ft L x 59 in W x 94 in H

SOLD

Click On Picture

SOLD Reco Howden Screw Compressor 250 hp SOLD

SOLD Reco Howden Screw Compressor 250 hp
Mfg: Reco Howden Model: MK4B/WRVH 204/11036/875
Stock No: 120.PMI452a.7 Serial No: JH1302
Reco/Howden Screw Compressor. Model: MK4B/WRVH 204/11036/875, S/N: JH1302. Vertical Oil Separator: DEWCO certified, National Board No: 275, MAWP: 300 psi @ 250 F, Mfg. S/N: V-420. Separator dimensions: 24 in. O.D. x 72 in. H. Fram Corporation Vessel, Model: 1MH2-744-15-0, S/N: 45471, MAWP: 300 psi @ 300 F, max differential pressure: 75 psi, hydrotest: 450 psi. Vessel dimensions: 8 in. dia x 42 in. L. Overall dimensions: 153 in. L x 51 in. W x 94 in. H.

SOLD

Click here for more information (342.9 KB)

Click On Picture

SOLD Reco Screw Compressor SOLD

SOLD Reco Screw Compressor
Mfg: Not Specified Model:
Stock No: 310-SC-1381 Serial No:
1978 Reco screw compressor package with Mycom 160LG-MX, 200hp motor, & liq. Inj. Oil cooling, rebuilt with new micro.

SOLD

Click On Picture

 FES Dunham Bush Screw Compressor Packages

SOLD FES Dunham Bush Screw Compressor Packages
Mfg: FES Model: 95
Stock No: HBSV001. Serial No: 4496
FES Dunham-Bush Screw Compressor Package. Model 95. S/N: 4496. Leak pressure: 313 psi. Hydrostatic pressure: 471 psi. Inlets: (1) 4 in. dia. suction pipe. Outlets: (1) 2 in. dia. discharge pipe. Overall dimensions: 10 ft. 10 in. L x 49 in. W x 96 in. H. (Note: Compressor does not include motor).

SOLD

Click here for more information (264.8 KB)

Click On Picture

SOLD Reco/Mycom Screw Compressor Package  SOLD

SOLD Reco/Mycom Screw Compressor Package
Mfg: Reco / Mycom Model:
Stock No: QQ4 Serial No:
Reco/Mycom screw compressor package for low stage or booster service with ammonia. Mycom 160 s compressor with a 2.4 vi tefc 60 hp, 3,550 rpm, 460-3-60 electric motor drive, E/M Control panel for compressor control, Motor Starter for unit included, Inlet and outlet valves, liquid injection cooling. Capacity Typical -40 df to +20 df ammonia 55 tons of capacity

SOLD

Click On Picture

SOLD Reco/Micom Screw Compressor Package 200 hp    SOLD

SOLD Reco/Micom Screw Compressor Package 200 hp
Mfg: Reco Model:
Stock No: 105-G-1381 Serial No:
1978 Reco screw compressor package w/ Mycom 160LG-MX, 200hp motor, & liq. Inj. Oil cooling.

SOLD

Click On Picture

New Un-Used Howden WVR-Series Rotary Screw Compressor

SOLD New Un-Used Howden WVR-Series Rotary Screw Compressor
Mfg: Howden Model: MK1G/WRV16318036
Stock No: RPAG839.25a Serial No: 1441
New Un-Used Howden WVR-Series Rotary Screw Compressor. Model: MK1G/WRV16318036. S/N: 1441. Contract No: J05319 R16505-1DMN. Hydraulic test pressure: 609 psig. Maximum working pressure lo/hi: 50/260 psig. Rotor diameter: 64.25 in. L/D Ratio: 1.8. Built-in volume ratio: 3.6. The Howden WRV oil injected compressor is a positive displacement, capacity controlled, oil flooded, rotary machine. Compression is achieved by the meshing of two helical rotors on parallel shafts. The male rotor has four lobes which mesh with six flutes in the female rotor, both rotors having the same outside diameter. Capacity control is achieved by means of a slide valve in the casing operated by a piston in a hydraulic cylinder mounted on the compressor. Overall dimensions: 45 in. L x 21 in. W x 22 in. H. (ACN258a)

SOLD

Click here for more information (22.8 KB)
Click here for more pictures (217.9 KB)

Click On Picture

Vilter VRS-3400 package with Howden Screw Compressor

SOLD Vilter VRS-3400 package with Howden Screw Compressor
Mfg: Vilter Model: VRS-3400
Stock No: 500-SC-8731a Serial No: 434
Used Vilter VRS-3400 package with Howden Screw Compressor . Model: VRS-3400. S/N: 434. Order No: F91890-3. Refrigerant: ammonia. Design pressure (hi/lo): 250/250 psig. Power supply: 120 V. Howden Rotary Screw Compressor, S/N: MK4E/WRV32/16526/434, Contract No: JH3774, maximum speed: 3600 rpm, hydraulic test pressure: 609 psi, maximum working pressure (hi/lo): 250/60 psi. Vilter Oil Separator. Lufkin Gears Speed Reducer, input horsepower: 1350 hp, ratio: 2.991. 1992 American Precision Type 500 Basco Shell and Tube Heat Exchanger, shell side MAWP: 300 psi @ 300 F, tube side MAWP: 150 psi @ 300 F. Inlets: (1) 8 in. dia. refrigerant suction port. Outlets: (1) 6 in. dia. refrigerant discharge port. Overall dimensions: 12 ft. 5 in. L x 108 in. W x 106 in. H. (ACN613).

SOLD

Click here for more information (371.5 KB)

Click On Picture

Reco Screw Compressor Package

SOLD Reco Screw Compressor Package
Mfg: Reco Model: WRV163L-MX-36
Stock No: 240.M-127 Serial No: MS2292
Reco screw compressor package, ammonia refrigerant, serial no. MS2292, model no. WRV163L-MX-36, motor voltage 460, control box voltage 115.

SOLD

Click On Picture

1993 FES Howden Compressor Package with Rebuilt Screw Compressor  -  500 HP

SOLD 1993 FES Howden Compressor Package with Rebuilt Screw Compressor - 500 HP
Mfg: FES / Howden Model: WRV 321 / 1.93
Stock No: DTTC2063. Serial No: MK4E - 101
1993 FES Howden Rotary Screw Compressor Package with Rebuilt Screw Compressor 500 HP. Model: WRV 321 / 1.93. S/N: MK4E 101. Westinghouse World Series electric motor, 500 hp, 3576 rpm, 1160 V. 1992 FES oil separator, S/N: 920496. MAWP: 250 psi. @ 200 °F. Dunham-Bush oil cooler. FES Micro II control panel. Vi setting: 2.6. Displacement: 3,758 cfm. Compressor rebuilt by Mycom. Hours since rebuild: 38,586. Overall dimensions: 14 ft. 10 in. L x 7 ft. W x 11 ft. H. (ACN1330).

SOLD

Click here for specifications (29.8 KB)
Click here for more information (621.6 KB)

Click On Picture

Howden 204/1.93 Rotary Screw Compressor Package - 400 HP

SOLD Howden 204/1.93 Rotary Screw Compressor Package - 400 HP
Mfg: Howden Model: 204/1.93
Stock No: HDFA368.35 Serial No: MK5D-137
Howden 204/1.93 Rotary Screw Compressor Package. Model: 204/1.93. Refrigerant: R-717 (ammonia). Toshiba motor, 400 hp, 3540 rpm, 460 V. 1990 Vilter oil separator, MAWP: 300 psig at 400F, MDMT: -20F at 300 psig. Vilter Microprocessor control panel. Ram Starter Control Panel. Vi setting: 3.6. Displacement: 962 cfm. Overall dimensions: 13 ft. 10 in. L x 4 ft. 2 in. W x 8 ft. 11 in. H. (ACN524-BC/motor/starter).

SOLD

Click here for more information (850.9 KB)

Click On Picture

Howden WRV 204/1.93 Rotary Screw Compressor Package - 400 HP

SOLD Howden WRV 204/1.93 Rotary Screw Compressor Package - 400 HP
Mfg: Howden Model: WRV-204/1.93
Stock No: HDFA367.35 Serial No: MK5E 165
Howden WRV 204/1.93 Rotary Screw Compressor Package. Model: WRV 204/1.93. Refrigerant: Last used with R-717 (ammonia). Toshiba motor, 400 hp, 3540 rpm, 460 V, 470 amps, 60 Hz, 3 phase. 1990 Vilter oil separator: MAWP: 300 psig at 400F, MDMT: -20F at 300 psig. Vilter microprocessor control system. Ram starter control panel. Vi setting: 3.6. Displacement: 962 cfm. Overall dimensions: 14 ft. 1 in. L x 4 ft. 5 in. W x 8 ft. 10 in. H. (ACN524-BC/motor/starter).

SOLD

Click here for more information (662.3 KB)

Click On Picture

1992 FES 1335B / Howden WRV 321/1.93 Rotary Screw Compressor Package  500 HP

SOLD 1992 FES 1335B / Howden WRV 321/1.93 Rotary Screw Compressor Package 500 HP
Mfg: FES / Howden Model: 1335B / WRV 321/1.93
Stock No: DTTC2064. Serial No: MK4E-107
1992 FES 1335B / Howden WRV 321/1.93 Rotary Screw Compressor Package. Model: 1335B / WRV 321/1.93. Refrigerant: Last used with R-717 (ammonia). Westinghouse World Series electric motor, 500 hp, 3575 rpm, 4160 V. 1992 FES Oil Separator, MAWP: 250 psi. at 200F. MDMT: -20F at 250 psi. FES Micro II control panel. Howden rotary screw compressor, Model: WRV 321/1.93, Nominal capacity: 500 Tons. Vi setting: 2.6. Displacement: 3,758. Leak test pressure: 313 psig. Hydrostatic test pressure: 470 psig. Overall dimensions: 14 ft. 10 in. L x 6 ft. 11 in. W x 11 ft. H. Compressor run time: 28,178 hrs. since rebuilt by Mycom. (ACN1330).

SOLD

Click here for specifications (29.8 KB)
Click here for more information (639.6 KB)

Click On Picture

1993 FES 1335B / Howden WRV 321/1.93 Rotary Screw Compressor Package - 500 HP

SOLD 1993 FES 1335B / Howden WRV 321/1.93 Rotary Screw Compressor Package - 500 HP
Mfg: FES / Howden Model: 1335B / WRV 321/1.93
Stock No: DTTC2062. Serial No: MK4E 113
1993 FES 1335B / Howden WRV 321/1.93 Rotary Screw Compressor Package. Model: 1335B / WRV 321/1.93. Refrigerant: Last used with R-717 (ammonia). Westinghouse World Series electric motor, 500 Hp, 3572 rpm, 4160 V. 1993 Oil separator, MAWP: 250 psi at 200F, MDMT: -20F at 250 psi. FES oil cooler. FES Micro II E control panel. Howden rotary screw compressor, Model: WRV 321/1.93, S/N: MK4E-113. Nominal capacity: 500 tons. Vi setting: 2.6. Displacement: 3,758 cfm. Compressor run time: 380.3 hrs. since rebuild by Stellar Group. Overall dimensions: 16 ft. 1 in. L x 5 ft. 2 in. W x 9 ft. 10 in. H. (ACN1330).

SOLD

Click here for more information (546.6 KB)
Click here for specifications (29.8 KB)

Click On Picture

FES 1135B / Howden 321/1.93 Rotary Screw Compressor Package  - 500 HP

SOLD FES 1135B / Howden 321/1.93 Rotary Screw Compressor Package - 500 HP
Mfg: FES / Howden Model: 1135B / WRV321/1.93
Stock No: DTTC2065. Serial No: MK4D-065
FES 1135B / Howden 321/1.93 Rotary Screw Compressor Package. Model: 1135B / WRV321/1.93. S/N: MK4D-065. Refrigerant: Last used with R-717 (ammonia). Siemens electric motor, 500 hp, 3565 rpm, 4160 V. FES oil separator, MAWP: 250 psi. at 200 F. MDMT: -20 F at 250 psi. Dunham-Bush oil cooler. FES Micro II control panel. Howden rotary screw compressor, Model: WRV321/1.93. Vi setting: 2.6. Displacement: 3,758 cfm. Compressor run time: 2,369 hrs since Stellar Group rebuild. Overall dimensions: 14 ft. 6 in. L x 7 ft. W x 11 ft. H. (ACN1330)

SOLD

Click here for specifications (29.8 KB)
Click here for more information (671.0 KB)

Click On Picture

FES 180B/95 / Dunham-Bush 1610 / Mycom 200SUD Dual Compressor Package  100 / 60 HP

SOLD FES 180B/95 / Dunham-Bush 1610 / Mycom 200SUD Dual Compressor Package 100 / 60 HP
Mfg: FES / Dunham-Bush Model: 180B/95 / 1610 /200SUD
Stock No: HDCD344C.45a Serial No: 77-064-61
FES 180B/95 / Dunham-Bush 1610 / Mycom 200SUD Dual Compressor Package. Model: FES 180B/95 / Dunham-Bush 1610 / Mycom 200SUD. S/N: 77-064-61. Dual compressor package with (1) Louis-Allis motor, 60 hp, 3600 rpm, 460 V and (1) Louis-Allis motor, 100 hp, 3600 rpm, 460V. 100 / 60 HP. FES oil separator, MAWP: 250 psi. (1) Mycom booster compressor: Model 200SUD. S/N: 2052095. Nominal capacity: Last used with R-717 producing 48.5 tons with a -45F suction temperature and a 95F discharge temperature. Vi setting: 2.6. Displacement: 571 cfm. (1) Dunham-Bush high stage compressor: Model: 1610. Nominal capacity: Last used with R-717 producing 67.9 tons with a -45F suction temperature and a 95F discharge temperature. Vi setting: 4.15. Displacement: 278 cfm. Overall dimensions: 17 ft. 10 in. L x 4 ft. 10 in. W x 6 ft. 10 in. H.

SOLD

Click here for specifications (3,198.9 KB)
Click here for more information (919.1 KB)

Click On Picture

FES 505XB / Howden 255/1.45 Booster Rotary Screw Compressor Package - 200 HP

SOLD FES 505XB / Howden 255/1.45 Booster Rotary Screw Compressor Package - 200 HP
Mfg: FES / Howden Model: 505XB / MK4C255/1.45
Stock No: HDCF245. Serial No: 001
FES 505XB / Howden MK4C255/1.45 Booster Rotary Screw Compressor Package. Model: 505XB / MK4C255/1.45. Refrigerant: R-717 (ammonia). Toshiba electric motor, 200 hp, 3540 rpm, 230/460 V. FES oil separator. MAWP: 250 psi at 200F. FES Micro control panel. Westinghouse motor starter. Power requirements: 200 hp, 460 V. Howden rotary screw compressor, Model: MK4C255/1.451. Vi setting: 2.6. Displacement: 1,514 cfm. Overall dimensions: 13 ft. 5 in. L x 4 ft. 4 in. H. x 7 ft. 9 in. H.(H4).

SOLD

Click here for more information (925.8 KB)

Click On Picture

FES 505XB / Howden 255-1.45 M Booster Rotary Screw Compressor Package  200 HP

SOLD FES 505XB / Howden 255-1.45 M Booster Rotary Screw Compressor Package 200 HP
Mfg: FES / Howden Model: 505XB / 255-1.45 M
Stock No: HDCF246. Serial No: MK4-008
FES 505XB / Howden 255-1.45 M Booster Rotary Screw Compressor Package - 200 HP. Model: 505XB / 255-1.45 M. S/N: MK4-008. Refrigerant: ammonia. Toshiba electric motor. 200 hp, 3540 rpm, 230/460 V. MDWP: 350 PSIG. Hydrostatic test pressure: 525 PSIG. FES oil separator, MAWP: 250 PSI. FES Micro II control panel. Vi ratio: 3.6. Displacement: 1,514 cfm. Outlets: (1) 2 in. dia. pressure relief valve, (1) 5 in. dia. refrigerant discharge port. Overall dimensions: 14 ft. 4 in. L x 4 ft. 7 in. W x 8 ft. H. Compressor runtime: 90,383 hrs.(H4)(ACN840)

SOLD

Click here for more information (582.3 KB)

Click On Picture

FES 95 / Dunham-Bush 1610 Rotary Screw Compressor Package - 100 HP

SOLD FES 95 / Dunham-Bush 1610 Rotary Screw Compressor Package - 100 HP
Mfg: FES / Dunham-Bush Model: 95 / 1610
Stock No: HBSV002. Serial No: 5271
FES 95 / Dunham-Bush 1610 Rotary Screw Compressor Package. Model: 95 / 1610. Dunham-Bush rotary screw compressor, Model: 1610, S/N: 5271. Leak pressure: 313 psi. Hydrostatic pressure: 471 psi. Displacement: 278 cfm. Vi setting: 5.4. Toshiba electric motor, 3 hp, 1155 rpm, 230/460 V, 10.0/5.0 amps, 60 Hz, 3 phase. Westinghouse motor, 100 hp, 3,545 rpm, 230/460 V. FES oil separator, MAWP: 300 psi at 300 F to -20 F. Compressor run time: 18,867 hours since FES rebuild in 1996. Overall dimensions: 10 ft. 10 in. L x 4 ft. 1 in. W x 8 ft. H.(H4)(ACN380).

SOLD

Click here for more information (639.4 KB)

Click On Picture

Reco / Howden WRV 204/1.1 Rotary Screw Compressor Package  250 HP

SOLD Reco / Howden WRV 204/1.1 Rotary Screw Compressor Package 250 HP
Mfg: Reco / Howden Model: MK5D/WRV 204/11050/1112
Stock No: 150.PMI450a.5 Serial No: JH2840
Reco / Howden WRV 204/1.1 Rotary Screw Compressor Package. Model: MK5D/WRV 204/11050/1112. Refrigerant: Last used with R-717 (ammonia). General Electric motor, 250 hp, 3560 rpm, 460 V. DEWCO vertical oil separator, MAWP: 300 psig at 250F. Reco control panel. Vi setting: 5.0. Displacement: 568 cfm. Compressor run time: 12,299 hrs. Overall dimensions: 12 ft. 9 in. L x 4 ft. 3 in. W x 7 ft. 10 in. H.(H4).

SOLD

Click here for more information (2,783.8 KB)

Click On Picture

FES / Dunham - Bush Screw Compressor Package  200 HP

SOLD FES / Dunham - Bush Screw Compressor Package 200 HP
Mfg: FES / Dunham-Bush Model: 550-B/ 2516
Stock No: JSKS03 Serial No: 79-0180-0305
FES / Dunham - Bush Screw Compressor Package. Model: 550-B / 2516. Capacity rating: 217 tons at 192 BHP using R-717(ammonia). Dunham - Bush compressor, model: 2616. Leak test pressure 313 psig, Hyd. test pressure: 470. Displacement 1668 cfm. Vi setting : 3.6. Toshiba World Energy Series, 3-phase induction motor: Model: B2002VLG3UD ODP, 200 hp, 3540 rpm 3 phase, 60 Hz. Design: B, 230/460V amps: 470 / 235, service factor: 1.15, frame size: 4441s, continuous duty, drip proof enclosure type: TIKK. Oil separator: MAWP: 250 psi, MDMT 300 psi MAWT: -20F, HD RAD 2:1, HD TK.375, SHL TK.375. Also features an oil pump package and a De Laval Barksdale temperature switch: number ML1H-H204-WS. Media temperature limits: from -100F to 250F. Hours on compressor: 8453. Overall dimensions: 12 ft. 9-1/2 in. L x 2 ft. 7-1/2 in. W x 8 ft. H.

SOLD

Click here for more information (474.1 KB)

Click On Picture

Howden WRV 204/165 Rotary Screw Compressor

SOLD Howden WRV 204/165 Rotary Screw Compressor
Mfg: Howden Model: MK4B/WRV204/16526/1400
Stock No: PMI454.a7a Serial No: JH1839
Howden WRV 204/165 Rotary Screw Compressor. Model: MK4B/WRV204/16526/1400. Vi setting: 2.6. Displacement: 853 cfm. Rotor diameter: 204 mm. Rotor speed: 4,500 rpm maximum, 1,500 minimum. Maximum inlet pressure: 75 psi. Maximum outlet pressure: 260 psi. Connections: 8 in. suction and 5 in. discharge. Approximate weight: 1,874 lbs. Overall dimensions: 4 ft. 9 in. L x 2 ft. 2 in. W x 2 ft. 3 in. H.

SOLD

Click here for more information (288.1 KB)
Click here for specifications (1,486.4 KB)

Click On Picture

Dunham-Bush Screw Compressor Package  200 HP

SOLD Dunham-Bush Screw Compressor Package 200 HP
Mfg: Dunham-Bush Model: 1615DHR 4 VOEOEM 0010
Stock No: MDPK356.80 Serial No: 93F800111D
Dunham-Bush Compressor Package. Model / part no: 1615DHR 4 VOEOEM 0010. Refrigerant: last used with ammonia(R-717) producing 140 tons at 161.5 bhp with a 20F suction temperature, 95F condensing temperature, and 10F liquid subcooling. Rated for use with Freon under same conditions at 131 tons and 151 bhp. Compressor Vi: 2.4, design pressure: high side 350 PSIG, low side 250 PSIG. Toshiba World Energy Series motor: model: B2002VGG3U3. Type TIKK form: VCK1. 200 HP, 230/460V, 3540 rpm, 60 Hz. Frick separator: shell / Head .375 in., MAWP: 300 PSIG at -20F to 200F. MAWT: -50F. Material of construction: SA53-S-B. (2) Hansen pressure relief valve: cat no. H5601, air capacity: 768 scfm, 250 PSI, size: in. 1 in. out, serial no. 10B09 / 02B10. M&M Refrigeration control panel. Model: retrofti idr. 120 V, 50/60Hz. Hoffman Enclosures, Inc. Industrial issue No: A-1178, cat. No. C-SD30248/SPL. Enclosure 4,12. Overall dimensions: 11 ft. 8-1/2 in. L x 3 ft. 9 in. W x 6 ft. 2 in. H.(ACN570).

SOLD

Click here for more information (557.5 KB)

Click On Picture

FES 23M Rotary Screw Compressor - 500 HP

SOLD FES 23M Rotary Screw Compressor - 500 HP
Mfg: FES Model: 23M
Stock No: BRPF04 Serial No: KT-0189C
FES Rotary Screw Compressor Package. Model: 23M. Serial: KT-0189C. Year: 1994. Micro II E Controller. Runtime: 16,058 hours. RAM electric motor: 500 HP, 460V, 3565 RPM, 3-phase, 60 Hz. RAM electric motor starter included. Estimated weight: 13,500 LBS. Dimensions: 176 in. L x 68 in. W x 109 in. H.

SOLD

Click here for more pictures (1,502.4 KB)

Click On Picture

Reco / Howden WRV 163/1.8 High Stage Package Less Compressor- 200 HP

SOLD Reco / Howden WRV 163/1.8 High Stage Package Less Compressor- 200 HP
Mfg: Reco / Howden Model: WRV163-L-MX-3.6 / WRV163/18036/376
Stock No: 100.QQ3 Serial No: MS-2292
Reco / Howden WRV 163/1.8 High Stage Package Less Compressor- 200 HP. Use to run a Reco / Howden Model: WRV163-L-MX-3.6. / WRV163/18036/376 compressor with refrigerant: R-717 (ammonia). This partial package includes: Siemens Allis motor, 200 hp, 3565 rpm, 460 V. Reco oil separator, MAWP: 250 psi. at 300 F. Reco control panel. Motor run time: 10,093.3 hrs. Overall dimensions: 10 ft. 2 in. . L X 4 ft. 5 in. W X 6 ft. 7 in. H.(H4).

SOLD

Click here for more information (248.5 KB)

Click On Picture

FES 19L Rotary Screw Compressor - 350 HP

SOLD FES 19L Rotary Screw Compressor - 350 HP
Mfg: FES Model: 19L
Stock No: BRPF03 Serial No: 19L69 C
FES Rotary Screw Compressor Package. Model: 19L. Serial: 19L69 C. Year: 1994. Package features a Kobelco NB series rotary screw compressor model 19L. Capacity rating: 1283 M3/HR (800 CFM) at 3000 RPM. Micro Master Controller. Run time: hours meter missing. RAM electric motor: 350 HP, 460V, 3570 RPM, 3-phase, 60 Hz. RAM electric motor starter included. Estimated weight: 9000 LBS. Dimensions: 145 in. L x 63 in. W x 91 in. H.

SOLD

Click here for Kobelco spec sheet (527.9 KB)
Click here for more pictures (1,618.7 KB)



View available inventory for FES, M&M, D-B, Reco, Howden Screw Compressors.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Single and Multiple Effect | Plate Heat Exchangers | Shell and Tube Heat Exchangers | Ammonia Evaporative Condensers | Ammonia Receivers 
Other Categories:Hosokawa Bepex Rietz Disintegrators | Waukesha Pumps Sizes 6, 10, 15, and 18 | Jacketed Steam Kettles | Complete Filling Lines | Paddle Blenders 
Other Manufacturers:Mycom Ammonia Screw Compressors | Frick Ammonia Screw Compressors | Vilter Ammonia Screw Compressors | Misc. Ammonia Screw Compressors | Reciprocating Mycom Compressors 

 Purchase Used FES, Reco/Howden, Reco, and Reco/Frick Ammonia Screw Compressors from Genemco