The below items have already been SOLD.
Please click here to view available inventory for Motor Starters.

Click On Picture

1998 Cutler-Hammer Ampgard Medium Voltage Motor Starter Control Panel

SOLD 1998 Cutler-Hammer Ampgard Medium Voltage Motor Starter Control Panel
Mfg: Cutler Hammer Model:
Stock No: DTTC027 Serial No:
1998 Cutler-Hammer Ampgard Medium Voltage Motor Starter Control Panel . Unit: 1C. Cat. No: S210SBE 12/98. Order No: HTA88488-001. Ref: 98-TA488S10. Power supply: 500 HP 4160 V, 79.9 FLA, 1.25 SF, 60 Hz. Each roll out Ampgard motor starter (controller) consists of one non load-break isolating switch, one or more Type SLS vacuum-break contactors, current-limiting fuses, a set of current transformers, and some form of overload protection. The controller is designed to start, stop and protect a three-phase medium-voltage motor or may also be used to switch transformer windings or other medium voltage loads. These controllers are configured for full-voltage, non reversing, single speed applications. Overall dimensions: 36 in. L x 34 in. W x 111 in. H.(H11).

SOLD

Click here for more information (264.3 KB)
Click here for Motor Manual (1,596.8 KB)
Click here for drawing (103.1 KB)

Click On Picture

Westinghouse Ampgard 400 HP, 4160v Motor Starter Control Panel

SOLD Westinghouse Ampgard 400 HP, 4160v Motor Starter Control Panel
Mfg: Westinghouse Model:
Stock No: DTTC033. Serial No:
Westinghouse Ampgard Motor Starter Control Panel. Ref. No's: AT-72960-1 and V202J4G. Power supply: 400 hp, 4160 V, 60 Hz. Westinghouse IQ-2000 Variable Frequency Inverter. Each Ampgard motor starter (controller) consists of one non load-break isolating switch, one or more Type SLS vacuum-break contactors, current-limiting fuses, a set of current transformers, and some form of overload protection. The controller is designed to start, stop and protect a three-phase medium-voltage motor or may also be used to switch transformer windings or other medium voltage loads. These controllers are configured for full-voltage applications. Westinghouse IQ-2000 Variable Frequency Inverter provides complete circuitry protection against abnormal operations such as overload, Inductive type loads, short-circuit, and AC Input Over-Voltage. Overall dimensions: 37 in. L x 37 in. W x 103 in. H.

SOLD

Click here for more information (129.0 KB)

Click On Picture

2000 Cutler-Hammer Ampgard Medium Voltage Motor Starter Control Panel – (2) 500 Hp

SOLD 2000 Cutler-Hammer Ampgard Medium Voltage Motor Starter Control Panel – (2) 500 Hp
Mfg: Cutler Hammer Model:
Stock No: DTTC028. Serial No:
2000 Cutler-Hammer Ampgard Medium Voltage Motor Starter Control Panel. (2) units: Power supply (top and bottom): 500 hp, 4160 V, 60 Hz. Each slide out Ampgard motor starter (controller) consists of one non load-break isolating switch, one or more Type SLS vacuum-break contactors, current-limiting fuses, a set of current transformers, and some form of overload protection. The controller is designed to start, stop and protect a three-phase medium voltage motor or may also be used to switch transformer windings or other medium voltage loads. These controllers are configured for full-voltage, non reversing, single speed applications. Overall dimensions: 3ft. L x 2ft. 10 in. W x 8 ft. 2 in. H.(ACN250).

SOLD

Click here for more information (261.9 KB)
Click here for Motor Manual (1,596.8 KB)

Click On Picture

2000 Cutler Hammer Ampgard Medium Voltage Motor Starter Control Panel – (2) 500 Hp

SOLD 2000 Cutler Hammer Ampgard Medium Voltage Motor Starter Control Panel – (2) 500 Hp
Mfg: Cutler Hammer Model:
Stock No: DTTC029. Serial No:
2000 Cutler-Hammer Ampgard Medium Voltage Motor Starter Control Panel. (2) units: Power supply (bottom and top): 500 hp, 4160 V, 60 Hz. Each slide out Ampgard motor starter (controller) consists of one non load-break isolating switch, one or more Type SLS vacuum-break contactors, current-limiting fuses, a set of current transformers, and some form of overload protection. The controller is designed to start, stop and protect a three-phase medium voltage motor or may also be used to switch transformer windings or other medium voltage loads. These controllers are configured for full-voltage, non reversing, single speed applications. Overall dimensions: 3 ft. L x 2 ft. 11 in. W x 7 ft. 8 in. H.(ACN250).

SOLD

Click here for more information (212.5 KB)
Click here for manual (1,596.8 KB)

Click On Picture

Westinghouse Ampgard Medium Voltage, 700 HP, 4160v Motor Starter Control Panel

SOLD Westinghouse Ampgard Medium Voltage, 700 HP, 4160v Motor Starter Control Panel
Mfg: Westinghouse Model:
Stock No: DTTC032. Serial No:
Westinghouse Ampgard Medium Voltage Motor Starter Control Panel. Ref. No's: TA-50685-2 and V202J4G. Dwg: TA685 S1L, TA685 W1L, TA685 O1L. Power supply: 700 HP, 4160v, 86.3 amps, 60 Hz, 3 phase. Each Ampgard motor starter (controller) consists of one non load-break isolating switch, one or more Type SLS vacuum-break contactors, current-limiting fuses, a set of current transformers, and some form of overload protection. The controller is designed to start, stop and protect a three-phase medium-voltage motor or may also be used to switch transformer windings or other medium voltage loads. These controllers are configured for full-voltage applications. Westinghouse IQ-2000 Variable Frequency Inverter provides complete circuitry protection against abnormal operations such as overload, Inductive type loads, short-circuit, and AC Input Over-Voltage. Overall dimensions: 37 in. L x 37 in. W x 8 ft. 4 in. H.

SOLD

Click here for more information (447.3 KB)

Click On Picture

Westinghouse Ampgard Medium Voltage Motor Starter Control Panel

SOLD Westinghouse Ampgard Medium Voltage Motor Starter Control Panel
Mfg: Westinghouse Model:
Stock No: DTTC035. Serial No:
Westinghouse Ampgard Medium Voltage Motor Starter Control Panel. Ref. No's: TA-50685-1, V202 K4G, AT-10420-L10-4 and U-202-5J04. Dwg: TA685 S1L, TA685 W1L, 3D53104, 3D53105 and 3D53103. Power supply: 1000 HP and 300 HP, 4160v, 60 Hz. Each Ampgard motor starter (controller) consists of one non load-break isolating switch, one or more Type SLS vacuum-break contactors, current-limiting fuses, a set of current transformers, and overload protection. The controller is designed to start, stop and protect a three-phase medium-voltage motor or may also be used to switch transformer windings or other medium voltage loads. These controllers are configured for full-voltage applications. Westinghouse IQ-2000 Variable Frequency Inverter provides complete circuitry protection against abnormal operations such as overload, inductive type loads, short-circuit, and AC Input Over-Voltage. Overall dimensions: 37 in. L x 37 in. W x 98 in. H.

SOLD

Click here for more information (361.6 KB)

Click On Picture

1991 Westinghouse Ampgard,(1000HP, 4000/4150v) & (700HP, 4160v) Motor Starter Control Panel

SOLD 1991 Westinghouse Ampgard,(1000HP, 4000/4150v) & (700HP, 4160v) Motor Starter Control Panel
Mfg: Westinghouse Model:
Stock No: DTTC037. Serial No:
1991 Westinghouse Ampgard Motor Starter Control Panel. Cat. No: V2025 J4G. MODS LQ7Y8. Order No: AZ31064-1. Power supply (top): 1000 HP, 4000/4150v, 60 Hz. Westinghouse IQ-1000 II Variable Frequency Inverter. 1991 Westinghouse Ampgard Motor Starter Control Panel. Cat. No: AT-10420-L10-H. Order No: 11-202 50J4. Dwg: 3D53105, 3D53105, 3D52103. Power supply (bottom): 700 HP, 4160v, 60 Hz. Each Ampgard motor starter (controller) consists of one non load-break isolating switch, one or more Type SLS vacuum-break contactors, current-limiting fuses, a set of current transformers, and overload protection. The controller is designed to start, stop and protect a three-phase medium-voltage motor or may also be used to switch transformer windings or other medium voltage loads. These controllers are configured for full-voltage applications. Westinghouse IQ-2000 Variable Frequency Inverter provides complete circuitry protection against abnormal operations such as overload, inductive type loads, short-circuit, and AC Input Over-Voltage. Overall dimensions: 37 in. L x 37 in. W x 99 in. H.

SOLD

Click here for more information (336.0 KB)

Click On Picture

Westinghouse Ampgard Medium Voltage, 1000 HP, 700 HP, 4160 V  Motor Starter Control Panel

SOLD Westinghouse Ampgard Medium Voltage, 1000 HP, 700 HP, 4160 V Motor Starter Control Panel
Mfg: Westinghouse Model:
Stock No: DTTC039. Serial No:
Westinghouse Ampgard Medium Voltage Motor Starter Control Panel. (2) units: 1000 HP and 700 HP, 4160 V, 60 Hz. Each Ampgard motor starter (controller) consists of one non load-break isolating switch, one or more Type SLS vacuum-break contactors, current-limiting fuses, a set of current transformers, and overload protection. The controller is designed to start, stop and protect a three-phase medium-voltage motor or may also be used to switch transformer windings or other medium voltage loads. These controllers are configured for full-voltage applications. Westinghouse IQ-2000 Variable Frequency Inverter provides complete circuitry protection against abnormal operations such as overload, inductive type loads, short-circuit, and AC Input Over-Voltage. Overall dimensions: 3ft. 1in. L x 3 ft. W x 8 ft. 2 in. H.

SOLD

Click here for more information (255.1 KB)

Click On Picture

1995 Allen Bradley Centerline 4200v Motor Starter Control Panel

SOLD 1995 Allen Bradley Centerline 4200v Motor Starter Control Panel
Mfg: Allen-Bradley Model:
Stock No: DTTC040. Serial No: 7000092-003-95
1995 Allen Bradley Centerline Motor Starter Control Panel. S/N: 7000092-003-95. Power supply: 4200v, 1200 amps, 260 max. amps ( top starter), 180 max. amps (bottom starter), 440 max. amps (both starters), 60 Hz, 3 phase. Allen Bradley CENTERLINE motor control centers (MCCs) integrate control and power in one centralized package. The CENTERLINE offering includes AC drive units, solid-state motor controllers, smart overload relays, power monitors and PLC I/O chassis. Overall dimensions: 38 in. L x 36 in. W x 92 in. H.

SOLD

Click here for more information (216.6 KB)
Click here for additional information (214.7 KB)

Click On Picture

1995 Allen Bradley Centerline 4200v Motor Starter Control Panel

SOLD 1995 Allen Bradley Centerline 4200v Motor Starter Control Panel
Mfg: Allen-Bradley Model:
Stock No: DTTC041. Serial No: 7000892-002-95
1995 Allen Bradley Centerline Motor Starter Control Panel. S/N: 7000892-002-95. Power supply: 4200v, 1200 amps, 180 max. amps ( top starter), 180 max. amps (bottom starter), 360 max. amps (both starters), 60 Hz, 3 phase. Allen-Bradley CENTERLINE motor control centers (MCCs) integrate control and power in one centralized package. The CENTERLINE offering includes AC drive units, solid-state motor controllers, smart overload relays, power monitors and PLC I/O chassis. Overall dimensions: 38-1/2 in. L x 36 in. W x 96 in. H.

SOLD

Click here for more information (292.5 KB)

Click On Picture

Cutler-Hammer Starter Control Panel

SOLD Cutler-Hammer Starter Control Panel
Mfg: Cutler Hammer Model:
Stock No: tMHCS002. Serial No: 01-2144-17677
Cutler-Hammer Starter Control Panel. Type: RVA-7AC1-J-6, S/N: 01-2144-17677, P/N: 25-106-193-501, 600 hp, 460 V, 60 Hz, 3 phase. Overall Dimensions: 3 ft. 4 in. L x 3 ft. 1/4 in. W x 7 ft. 6 in. H.

SOLD

Click here for more information (225.0 KB)

Click On Picture

1999 Cutler Hammer Ampgard Medium Voltage, 800 HP 4160v Motor Starter Control Panel

SOLD 1999 Cutler Hammer Ampgard Medium Voltage, 800 HP 4160v Motor Starter Control Panel
Mfg: Cutler Hammer Model:
Stock No: DTTC030. Serial No:
1999 Cutler Hammer Ampgard Medium Voltage Motor Starter Control Panel. Unit: 1F. Cat. No: S210SBE. Order No: HTA07898. Ref. No: 99-TA898S1J. Power supply: 800 hp, 4160 V, 60 Hz. Each Ampgard motor starter (controller) consists of one non load-break isolating switch, one or more Type SLS vacuum-break contactors, current-limiting fuses, a set of current transformers, and some form of overload protection. The controller is designed to start, stop and protect a three-phase medium-voltage motor or may also be used to switch transformer windings or other medium voltage loads. These controllers are configured for full-voltage, non reversing, single speed applications. Overall dimensions: 36 in. L x 32 in. W x 100 in. H.

SOLD

Click here for more information (343.1 KB)
Click here for Motor Manual (1,596.8 KB)

Click On Picture

Westinghouse Ampgard Medium Voltage, 300 HP, 4160v Motor Starter Control Panel

SOLD Westinghouse Ampgard Medium Voltage, 300 HP, 4160v Motor Starter Control Panel
Mfg: Westinghouse Model:
Stock No: DTTC036. Serial No:
Westinghouse Ampgard Medium Voltage Motor Starter Control Panel. Ref. No's: AT-72980-1 and V20254G. Power supply: 300 HP, 4160v, 38 FLA, 60 Hz. Each Ampgard motor starter (controller) consists of one non load-break isolating switch, one or more Type SLS vacuum-break contactors, current-limiting fuses, a set of current transformers, and some form of overload protection. The controller is designed to start, stop and protect a three-phase medium-voltage motor or may also be used to switch transformer windings or other medium voltage loads. These controllers are configured for full-voltage applications. Westinghouse IQ-2000 Variable Frequency Inverter provides complete circuitry protection against abnormal operations such as overload, Inductive type loads, short-circuit, and AC Input Over-Voltage. Overall dimensions: 37 in. L x 35 in. W x 103 in. H.(H11).

SOLD

Click here for more information (228.7 KB)

Click On Picture

Westinghouse Ampgard Medium Voltage, 250 HP 4160v  Motor Starter Control Panel

SOLD Westinghouse Ampgard Medium Voltage, 250 HP 4160v Motor Starter Control Panel
Mfg: Westinghouse Model:
Stock No: DTTC038. Serial No:
Westinghouse Ampgard Medium Voltage Motor Starter Control Panel. Ref. No's: AR-11125-3 and V202R4G. Dwg: 3D52933, 3D52934, 3D52932. Power supply: 250 HP, 4160v, 60 Hz. Westinghouse IQ-2000 Variable Frequency Inverter. Each Ampgard motor starter (controller) consists of one non load-break isolating switch, one or more Type SLS vacuum-break contactors, current-limiting fuses, a set of current transformers, and some form of overload protection. The controller is designed to start, stop and protect a three-phase medium-voltage motor or may also be used to switch transformer windings or other medium voltage loads. These controllers are configured for full-voltage applications. Westinghouse IQ-2000 Variable Frequency Inverter provides complete circuitry protection against abnormal operations such as overload, Inductive type loads, short-circuit, and AC Input Over-Voltage. Overall dimensions: 42 in. L x 41 in. W x 102 in. H.

SOLD

Click here for more information (261.2 KB)

Click On Picture

Telemecanique Altistart 48 Soft Starter- 60 to 200 hp

SOLD Telemecanique Altistart 48 Soft Starter- 60 to 200 hp
Mfg: Telemecanique Model: ATS48C21YU
Stock No: MDTD1021.7a Serial No:
Telemecanique Altistart 48 Soft Starter- 60 to 200hp. Series ATS48C21YU. 208/230 V to 440/460/575 V. The ATS48 Soft Start is a controller with 6 thyristors. It is used for the torque-controlled soft starting and stopping of three-phase squirrel cage asynchronous motors within the power range. It offers soft starting and deceleration functions along with machine and motor protection functions as well as functions for communicating with control systems. These functions are designed for use in state-of-theart applications in centrifugal machines, pumps, fans, compressors and conveyors, which are primarily used in the construction, food and beverages and chemical industries. The high-performance algorithms of the ATS48 controller contribute significantly to its robustness and ease of setup. (ACN31)(H10)

SOLD

Click here for more information (221.4 KB)

Click On Picture

Cutler Hammer Ampgard Medium Voltage Motor Starter Control Panel

SOLD Cutler Hammer Ampgard Medium Voltage Motor Starter Control Panel
Mfg: Cutler Hammer Model:
Stock No: DTTC044. Serial No:
Cutler Hammer Ampgard Medium Voltage Motor Starter Control Panel. Unit: 1C. Cat. No: F210SBE 02/01. Order No: HTA09839-001. Ref. No: 01-TA39S1E. Power supply (top): 350 hp, 4160 V, 60 Hz. Cutler-Hammer Ampgard Medium Voltage Motor Starter Control Panel. Unit: 1F. Cat. No: F210SBE 02/01. Order No: HTA09839-001. Ref. No: 01-TA839S1E. Power supply (bottom): 350 hp, 4160 V, 60 Hz. Overall dimensions: 37 in. L x 26 in. W x 92 in. H.

SOLD

Click here for more information (108.4 KB)



View available inventory for Motor Starters.

Click Here if you don't see what you're looking for in our online catalog.