Genemco Sells Used Gaulin Size 24 Painted Frame Homogenizers, Manton Gaulin 
 Used Gaulin and Manton Gaulin Size 24 Painted Frame Homogenizers with Ball Valves and Poppet Valves 
The below items have already been SOLD.
Please click here to view available inventory for Gaulin Size 24.

Click On Picture

SOLD Gaulin Ball Valve Homogenizer SOLD

SOLD Gaulin Ball Valve Homogenizer
Mfg: Gaulin Model: 2275/473 MP45 5TBAX
Stock No: 525.GR444. Serial No: 8766910
Gaulin ball valve homogenizer a "Painted Frame" homogenizer. Gaulin Model 2275/473 MP45 5TBAX. Can be fit with a single or two stage manual valve assembly, 2-1/8 in. plungers, 5,000 psi tapered seat ball valve cylinder, optional plunger packing seal flush, minimum capacity 1,000 gph, maximum capacity 2,300 gph. It has an optional special oiling mechanism that allows you to use a vfd and run it slower without risk of damage due to inadequate oiling.

SOLD

Click On Picture

SOLD Gaulin Size 24 Homogenizer Painted Frame SOLD

SOLD Gaulin Size 24 Homogenizer Painted Frame
Mfg: Gaulin Model: 1500E
Stock No: 255-R237-A Serial No:
Gaulin size 24 homogenizer, painted frame, Model 1500E. Two stage manual valve assembly. 1-15/16 in. plungers. 3,000 psi integral seat poppet valve cylinder. Minimum capacity 1,250 gph, maximum capacity 2,000 gph.

SOLD

Click On Picture

SOLD Gaulin Size 24 Homogenizer Painted Frame SOLD

SOLD Gaulin Size 24 Homogenizer Painted Frame
Mfg: Gaulin Model: 3000 kl24 2ps
Stock No: 255-R856-A Serial No:
Gaulin size 24 homogenizer painted frame, Model 3000 kl24 2ps. Two stage hva with remote power system. lag style base.

SOLD

Click On Picture

Manton Gaulin Size 24 Painted Frame Homogenizer

SOLD Manton Gaulin Size 24 Painted Frame Homogenizer
Mfg: Gaulin Model: 2500 KF24 3PS
Stock No: OI136. Serial No: 330565686
Manton Gaulin Size 24 Painted Frame Homogenizer, Model 2500 KF24 3PS. Two stage manual valve assembly. 2 in. dia. plungers. 2,000 psi. Poppet valve cylinders. Capacity: 2,400 gph. S/N 330565686. Overall dimensions: 64 in. L x 39 in. W x 61 in. H. Applications include low viscosity emulsions, milk, ice cream mix, vegetable oils, and other dairy products.

SOLD

Click here for more information (216.8 KB)

Click On Picture

Gaulin Homogenizer Painted Frame, Mode 3600 KF24X 1.5RS

SOLD Gaulin Homogenizer Painted Frame, Mode 3600 KF24X 1.5RS
Mfg: Gaulin Model: 3600 KF24X 1.5RS
Stock No: 285.TGP301.30 Serial No: 16565580
Gaulin Homogenizer Painted Frame. Model: 3600 KF24X 1.5RS. 2-stage manual valve assembly. 2-1/2 in. plungers. 1500 psi. Tapered seat ball valve cylinders. Maximum capacity: 3600 gph. S/N: 16565580. Overall dimensions: 72 in. L x 52 in. W x 57 in. H. Applications include viscous products like: tomato paste, orange juice concentrate. Unit is missing: a) Motor, b) Motor Pulley, c) Gear Pulley, d) Side Covers are Damaged, e) Missing (1) back leg and f) Homogenizer valve.

SOLD

Click here for more information (235.2 KB)



View available inventory for Gaulin Size 24.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Gaulin Stainless Clad Homogenizers | Gaulin Size 3 | Gaulin Size 6 | Gaulin Size 12 | Gaulin Lab and Other 
Other Categories:Cherry Burrell Homogenizers | Crepaco Homogenizers | FES Mycom Ammonia Screw Compressors | Frick Ammonia Screw Compressors | Mycom Compressors 
Other Manufacturers:Freon Compressors | Air Cooled Condensing Units | Water Cooled Chillers | Air Cooled Chillers | Plate-Fin Heat Exchangers 

 Genemco Sells Used Gaulin Size 24 Painted Frame Homogenizers with Ball Valves and Poppet Valves