Genemco Sells Used Gaulin Size 3 Painted Frame Homogenizers, Manton Gaulin 
 Used Gaulin and Manton Gaulin Size 3 Painted Frame Homogenizers 
The below items have already been SOLD.
Please click here to view available inventory for Gaulin Size 3.

Click On Picture

SOLD Manton Gaulin 400 DJF 711P - 3PS Homogenizer SOLD

SOLD Manton Gaulin 400 DJF 711P - 3PS Homogenizer
Mfg: Gaulin Model: 400-DJH711-3PS
Stock No: HD.49a Serial No: 1621676
Manton Gaulin 400 DJF 711P - 3PS Homogenizer, single-stage manual valve assembly, painted frame, serial 1621676, block serial 15405 157202 CRU304 2-14-61, capacity 400 GPH at 3000 PSI, 20 HP 230/460V 1800 RPM, motor pulley diameter 16-1/2 in, gear pulley diameter 16 in, pulleys center-to-center distance 16 in, poppet valve 7/8 in, plunger 1-3/16 in, sanitary connections 1-1/2 in suction/discharge, approximate weight 3000 Ibs, overall dimensions 50 in L x 40 in W x 47 in H

SOLD

Click here for more information (664.0 KB)

Click On Picture

SOLD Gaulin Size 3 Homogenizer Painted Frame  SOLD

SOLD Gaulin Size 3 Homogenizer Painted Frame
Mfg: Gaulin Model: 300 KF3 3PS
Stock No: 15-R349-A Serial No:
Gaulin size 3 homogenizer, painted frame, model 300 KF3 3PS . Two stage manual valve assembly. 1 inch plungers. 3,000 PSI integral seat poppet valve cylinder. Minimum capacity 75 GPH, maximum capacity 300 GPH.

SOLD

Click On Picture

SOLD Gaulin M3 - 3TBS Homogenizer SOLD

SOLD Gaulin M3 - 3TBS Homogenizer
Mfg: Gaulin Model: 15075 M3/3TBS
Stock No: 140.202 Serial No: 1849409
Gaulin M3 - 3TBS Homogenizer, 2-stage manual valve assembly, size 3 painted frame, serial 1849409, capacity 75-100 GPH at 3000 PSI operating pressure, serial block numbers 957927 1.5-5PH 3X1.823 ARMCO, 7-1/2 HP 230/460V 1750 RPM, motor pulley diameter 4-1/4 in, gear pulley diameter 11-1/2 in, 14 in center-to-center, ball valve 7/8 in, plunger 1-1/8 in, sanitary connections 1-1/2 in suction/discharge, approximate weight 1500 Ibs, frame dimensions 33 in L x 29 in W x 39-3/4 in H, overall dimension 54 in L x 31 in W x 72 in H.

SOLD

Click here for more information (678.9 KB)

Click On Picture

SOLD Gaulin Size 3 Homogenizer Painted Frame SOLD

SOLD Gaulin Size 3 Homogenizer Painted Frame
Mfg: Gaulin Model: 200 E
Stock No: 145-R987-A Serial No:
Gaulin size 3 homogenizer, painted frame, model 200 E. Two stage manual valve assembly. 1 inch plungers. 3,000 PSI integral seat poppet valve cylinder. Minimum capacity 75 GPH, maximum capacity 300 GPH.

SOLD

Click On Picture

SOLD Gaulin Size 3 Homogenizer Painted Frame SOLD

SOLD Gaulin Size 3 Homogenizer Painted Frame
Mfg: Gaulin Model: 200 e
Stock No: 145-R808-A Serial No:
Gaulin size 3 homogenizer painted frame model 200 e. Single stage manual valve assembly. 1 inch plungers. 3,000 psi integral seat poppet valve cylinder. Minimum capacity 75 gph, maximum capacity 300 gph.

SOLD

Click On Picture

SOLD Gaulin Size 3 Homogenizer Painted Frame SOLD

SOLD Gaulin Size 3 Homogenizer Painted Frame
Mfg: Gaulin Model: 200 kl3 3rs
Stock No: 145-R008-A Serial No:
Gaulin size 3 homogenizer painted frame model 200 kl3 3rs. Single stage manual valve assembly. Lag style base. 3,000 psi ball valve cylinder.

SOLD

Click On Picture

SOLD Gaulin M/NP3-5TBS Homogenizer SOLD

SOLD Gaulin M/NP3-5TBS Homogenizer
Mfg: Gaulin Model: M/NP3-5TBS
Stock No: 170.188 Serial No: 5787496
Gaulin Homogenizer. Model: M/NP3-5TBS. Size: 3. 2-stage manual valve assembly. 7/8 in. dia. plungers. 5000 psi. Tapered seat ball valve cylinders. Maximum capacity: 100 gph. S/N 5787496.

SOLD

Click here for more information (258.6 KB)

Click On Picture

SOLD Gaulin Size 3 Homogenizer Painted Frame SOLD

SOLD Gaulin Size 3 Homogenizer Painted Frame
Mfg: Gaulin Model: 200 e
Stock No: 145-R710-A Serial No:
Gaulin Size 3 Homogenizer, Painted Frame. Model 200 e. Single stage manual valve assembly. 1 in. plungers. 3,000 psi integral seat poppet valve cylinder. Minimum capacity: 75 gph; maximum capacity: 300 gph.

SOLD

Click On Picture

SOLD Gaulin Size 3 Homogenizer Painted Frame SOLD

SOLD Gaulin Size 3 Homogenizer Painted Frame
Mfg: Gaulin Model: 400 djf4 3ps
Stock No: 165-R069-A Serial No:
Gaulin Size 3 Homogenizer, Painted Frame. Model 400 djf4 3ps. Two stage manual valve assembly. 1 in. plungers. 3,000 psi integral seat poppet valve cylinder. Minimum capacity: 75 gph; maximum capacity: 400 gph.

SOLD

Click On Picture

SOLD Gaulin Size 3 Homogenizer Painted Frame SOLD

SOLD Gaulin Size 3 Homogenizer Painted Frame
Mfg: Gaulin Model: 200 kl3 3rs
Stock No: 145-R108-A Serial No:
Gaulin Size 3 Homogenizer, Painted Frame. Model 200 kl3 3rs. Single stage manual valve assembly. 3,000 psi ball valve cylinder. Lag style base.

SOLD

Click On Picture

SOLD Manton Gaulin 300E Size 3 Homogenizer SOLD

SOLD Manton Gaulin 300E Size 3 Homogenizer
Mfg: Manton Gaulin Model: 300E
Stock No: 125.314 Serial No: 59529069
Manton Gaulin 300E Homogenizer. S/N 59529069. Size 3. 2-stage manual valve assembly. 1-3/16 in. dia. plunger. 3,000 psi. Tapered seat poppet valve cylinders. Minimum capacity: 75 gph. Maximum capacity: 300 gph.

SOLD

Click here for more information (295.0 KB)

Click On Picture

Manton Gaulin Homogenizer Size 3, Model: 88 M3-8TBS

SOLD Manton Gaulin Homogenizer Size 3, Model: 88 M3-8TBS
Mfg: Gaulin Model: 88 M3-8TBS
Stock No: 195.GR940. Serial No: 3673514
Manton Gaulin Homogenizer. Model: 88 M3-8TBS. Size: 3. 2-stage manual valve assembly. 3/4 in. dia. plungers. 8,000 psi. Tapered seat ball valve cylinders. Minimum capacity: 50. Maximum capacity: 120 gph. S/N 3673514.

SOLD

Click here for more information (189.5 KB)

Click On Picture

Gaulin M-Series Homogenizer

SOLD Gaulin M-Series Homogenizer
Mfg: Gaulin Model: 130 M3 3TBS
Stock No: MABE004. Serial No: 6725567
Gaulin M-Series Homogenizer. Model: 130 M3 3TBS. 2-Stage manual valve assembly. 1-3/16 in. plungers. Ball valve cylinders. Maximum operating pressure: 3000 psi. Maximum capacity: 130 gph. S/N: 6725567. General Electric Motor, 7-1/2 hp, 1750 rpm, 500 rpm (final), 230/460 V, 22/11 amps, 60 Hz, 3 phase. Overall dimensions: 44 in. L x 26 in. W x 65 in. H. (ACN450).

SOLD

Click here for more information (653.9 KB)
Click here for additional information (42.1 KB)

Click On Picture

APV Gaulin 75E Homogenizer

SOLD APV Gaulin 75E Homogenizer
Mfg: Gaulin Model: 75E
Stock No: MDBC131.50 Serial No: 31495006
APV Gaulin 3 Piston Homogenizer. Model: 75E. Block numbers: B15879 / 125 CGE 127. Approximate capacity: 200 gph at 2,500 psi. Two stage manual valve: first stage has a 1-1/16 in. pilot; second stage has a 1-1/8 in. pilot. Plunger diameter: 1 in. General Electric motor: 7-1/2 hp. Final rpm: 800/668. Overall dimensions: 3 ft. 6 in. L x 2 ft. 4 in. W x 4 ft. 3 in. H.

SOLD

Click here for more information (846.4 KB)

Click On Picture

Manton Gaulin 300KF3 Homogenizer

SOLD Manton Gaulin 300KF3 Homogenizer
Mfg: Gaulin Model: 300KF3 3PS
Stock No: DTWA502.46 Serial No: 428555313
Manton Gaulin 300KF3 Homogenizer. Model: 300KF3 3PS. 2-stage manual valve assembly. 1-1/8 in. dia. plungers. Working pressure: 3000 psi. Tapered seat poppet valve cylinder assembly. Motor, 10 hp, 1750 rpm, 1166 rpm (final), 550 V, 10.5 amps, 60 Hz, 3 phase. Motor pulley diameter: 6 in. Gear pulley diameter. Inlets/outlets: (2) 3/4 in. dia. NPT (female). Overall dimensions: 40 in. L x 32 in. W x 50 in. H. Maximum capacity: 300 gph. S/N: 428555313. (ACN600-55).

SOLD

Click here for more information (665.2 KB)
Click here for Drawings (155.8 KB)



View available inventory for Gaulin Size 3.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Gaulin Size 6 | Gaulin Size 12 | Gaulin Size 24 | Gaulin Lab and Other | Gaulin Stainless Clad Homogenizers 
Other Categories:Cherry Burrell Homogenizers | Crepaco Homogenizers | Mycom Ammonia Screw Compressors | Frick Ammonia Screw Compressors | Mycom Compressors 
Other Manufacturers:Vilter Compressors | Frick Compressors | Evaporative Condensers | Freon Compressors | Plate-Fin Heat Exchangers 

 Genemco Sells Used Gaulin Size 3 Painted Frame Homogenizers