Genemco : Offers Rotary Vacuum Pumps and Intervac Stainless Steel Vacuum Pumps at Discount Prices. 
 Genemco : Buy Intervac Stainless Steel Vacuum Pumps and Rotary Vacuum Pumps Online. 
The below items have already been SOLD.
Please click here to view available inventory for Vacuum Pumps.

Click On Picture

Graham Liquid Ring Vacuum Pump

SOLD Graham Liquid Ring Vacuum Pump
Mfg: Graham Model: 1PV3208/FNZ
Stock No: RFPM522. Serial No: EXPV69696/3
Graham Liquid Ring Vacuum Pump. Model: 1PV3208/FNZ. Single stage. Reliance Electric Motor, 5 hp. Inlets/outlets: (2) 1-1/2 in. dia. ports each with a 6 in. flange and (4) 1/2 in. thru-holes at center distances of 2-3/4 in. Overall dimensions: 3 ft. 7-1/2 in. L x 17 in. W x 1 ft. 5 in. H.

SOLD

Click here for more information (202.4 KB)

Click On Picture

Busch Oil-Sealed Rotary Vane Vacuum Pump

SOLD Busch Oil-Sealed Rotary Vane Vacuum Pump
Mfg: Busch Model:
Stock No: SFEP600.a Serial No: U035503
Busch Oil-Sealed Rotary Vane Vacuum Pump. Type: RA0165.D5H6.1001. S/N: U035503. Nominal pumping speed: 115 acfm. Free air displacement: 117 cfm. End vacuum: 0.0196 in. Hg. Baldor Motor, 7.5 hp, 1770 rpm, 230/460 V, 20.4/10.2 amps, 60 Hz, 3 phase. Inlet: 1-1/4 in. dia, port. Busch pumps are used in a variety of industries such as: packaging, food processing, rubber molding, thermoforming, printed circuit board testing, hospitals, laboratories, robotics, vacuum lamination, printing, etc. Inlets: (1) 2 in. dia. NPT. Overall dimensions: 42 in. L x 26 in. W x 20-3/4 in. H.

SOLD

Click here for more information (269.3 KB)

Click On Picture

SOLD Vacuum Pump SOLD

SOLD Vacuum Pump
Mfg: Not Specified Model:
Stock No: PF.8a Serial No:
Vacuum Pump

SOLD

Click On Picture

SOLD Kinney Liquid Ring Vacuum Pump  SOLD

SOLD Kinney Liquid Ring Vacuum Pump
Mfg: Kinney Model: KLRC-300
Stock No: 30.MPS258A.3 Serial No: 78-0229 74062
Kinney Liquid Ring Vacuum pump (bottom) model KLRC-300 serial number 78-0229 74062, 2.25 in inlet and discharge, needs motor 25hp 230-460V 1750rpm (not final), 35in W x 30in H x 82in L.

SOLD

Click On Picture

SOLD Kinney Liquid Ring Vacuum Pump SOLD

SOLD Kinney Liquid Ring Vacuum Pump
Mfg: Kinney Model: KLRC-300
Stock No: 30.MPS258B.3 Serial No: 78-0229 70063
Kinney Liquid Ring Vacuum pump (top) model KLRC-300 serial number 78-0229 70063, 2.25 in inlet-discharge, leeson motor 25hp 230-460V 1750rpm(not final), 35in W x 30in H x 82in L.

SOLD

Click On Picture

Fisher Scientific Maxima Vacuum Pump

SOLD Fisher Scientific Maxima Vacuum Pump
Mfg: Fisher Model: D8A
Stock No: DBBP2203B.1a Serial No: 1290397855
Fisher Scientific Maxima Vacuum Pump. Model: D8A. S/N: 1290397855. Marathon Electric Motor, 3/4 hp, 1725/1425 rpm, 13-5.5-6.5 amps, 60/50 Hz, single phase. Designed for use with lab equipment such as freeze dryers, vacuum ovens and centrifugal concentrators. Inlets: (1) 3/4 in. dia. sanitary fitting. Outlets: (1) 1/2 in. dia. sanitary fitting. Overall dimensions: 22 in. L x 8 in. W x 12 in. H.

SOLD

Click here for more information (120.4 KB)

Click On Picture

Busch Oil-Sealed Rotary Vane Vacuum Pump

SOLD Busch Oil-Sealed Rotary Vane Vacuum Pump
Mfg: Not Specified Model: R-5
Stock No: SGMT001. Serial No: C19413
Busch Oil-Sealed Rotary Vane Vacuum Pump. Model R-5. S/N: C19413. Type: RC0025-A00S-1001. Displacement: 20 cfm. This design is one of the simplest and most reliable vacuum pumps available on the world market. Uses include: packaging and food processing, rubber molding, thermoforming, printed circuit board testing, hospitals, laboratories, robotics, vacuum lamination, printing, and many others. Baldor Industrial Motor, 2 hp, 1725 rpm, 203-230/460V, 6.5-6.2/3.1 amps, 60 Hz, 3 ph. Inlets: (1) 1-1/2 in. Threaded Female inlet w/ 4 in. filter. Outlets: 1 in. Oil level sight glass, 2-3/8 in. W x 2-3/8 in. L exhaust port. Overall dimensions: 26 in. L x 11 in. W x 20 in. H.

SOLD

Click here for more information (233.4 KB)

Click On Picture

Alcatel Pascal Vacuum Pump

SOLD Alcatel Pascal Vacuum Pump
Mfg: Alcatel Model: 2005
Stock No: DBBP2231.1a Serial No:
Alcatel Pascal Vacuum Pump. Model: 2005. S/N: 322885. Nominal pumping speed: 28.42 gpm (3.8 cfm). Leeson Motor, 1/2 hp, 1725 rpm, 115/208-230 V, 8.8/4.4 FLA, 60 Hz, 3 phase. Specially designed for analytical instrument applications like: mass spectrometers, GC/MS, LC/MS, electron microscopes, residual gas analyzers, and sterilizers. Its compact design and retractable handle make this pump extremely portable. Inlets/outlets: (2) 3/4 in. dia. sanitary fittings. Overall dimensions: 19 in. L x 6 in. W x 10 in. H.

SOLD

Click here for more information (158.9 KB)

Click On Picture

1997 Kinney Liquid Ring Vacuum Pump

SOLD 1997 Kinney Liquid Ring Vacuum Pump
Mfg: Kinney Model: KLRC-75 KFA
Stock No: RBFM750M. Serial No: 097-1247 07274-5
1997 Kinney Liquid Ring Vacuum Pump. Model: KLRC-75 KFA. Flow rate for new pump is 70 cfm and pressure as low as 4 Torr (dependent of vapor pressure of sealing liquid). Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Motor: 5 hp. Oil separator tank Inlets: (1) 2 in. dia. FNPT fittings (suction), (1) 1 in. dia. FNPT fittings (water line). Outlets: (1) 2 in. dia. FNPT fittings (product discharge), (1) 1 in. dia. FNPT fittings (water line return). Overall dimensions: 3 ft. 7 in. L x 2 ft. 4 in. H. x 2 ft. 5 in. H.(ACN50).

SOLD

Click here for more information (119.6 KB)

Click On Picture

Dresser Industries Blower/Vacuum Pump

SOLD Dresser Industries Blower/Vacuum Pump
Mfg: Dresser Industries Model: AF
Stock No: OIP090. Serial No: 6125 22
Dresser Industries Blower/Vacuum Pump. Model: AF. S/N: 6125 22. Size: 67. Maximum pressure rise: 6 psi. Maximum vacuum: 12 in. Hg. Maximum speed: 1080 rpm. Louis Allis Co. Induction Motor, 7.5 hp, 1760 rpm, 208-230/460 V, 20/10 amps, 60 Hz, 3 phase. Final rpm: 454. Inlets/outlets: (2) 3 in. dia. ports. Overall dimensions: 49-1/2 in. L x 32 in. W x 62 in. H.

SOLD

Click here for more information (236.3 KB)

Click On Picture

Graham Multi-Stage Precision Vacuum Pump

SOLD Graham Multi-Stage Precision Vacuum Pump
Mfg: Graham Model: 2V4212
Stock No: RFPM519. Serial No: 54921-3
Graham Multi-Stage Precision Vacuum Pump. Model: 2V4212. S/N: 54921-3. 2-stage. Pump seal liquid capacity: 6 gpm. Temperature: 60 °F. BHP: 5.8. Lincoln Motor, 7.5 hp, 1745 rpm, 230/4640 V, 20.4/10.2 amps, 60 cycles, 3 phase. Product inlet/outlet: 1-1/2 in. threaded (female), flange: 5 in. diameter with (4) thru-holes at center distances of 4 in. Overall dimensions: 50 in. L x 12 in. W x 49 in. H.

SOLD

Click here for more information (180.4 KB)

Click On Picture

1991 Quincy Rotary Screw Vacuum Pump- 15 HP

SOLD 1991 Quincy Rotary Screw Vacuum Pump- 15 HP
Mfg: Quincy Model: QSVB – 15
Stock No: OI265. Serial No: QSVBDANN3A
1991 Quincy Rotary Screw Vacuum Pump - 15 HP. Model: 90550. S/N: QSVBDANN3A. Power supply: 460 V, 19.5 amps, 60 Hz, 3 phase. Marathon Electric Motor, 15 hp, 1745 rpm, 230/460 V, 39/19.5 amps, 60 Hz, 3 phase. Quincy Oil Reservoir, oil pressure: 15 psi. Compressor run time: 9138 hrs. Inlets: (1) 2-1/2 in. dia. bevel with hex. Outlets: (1) 2 in. dia. FNPT. Overall dimensions: 54 in. L x 30 in. W x 49-1/2 in. H.(ACN94a).

SOLD

Click here for more information (508.6 KB)
Click here for Additional Information (504.5 KB)

Click On Picture

Robinair Vacuum Pump

SOLD Robinair Vacuum Pump
Mfg: Robinair Model: 1510 B
Stock No: NOIP8021 Serial No: 144181
Robinair Vacuum Pump. Model: 1510 B. S/N: 144181. Capacity: 5 CFM. Inlets: (1) 1/4 in. dia. male air fitting (suction) Outlets: (1) 1/4 in. dia. port (handle outlet). Overall dimensions: 1 ft. 5 in. L x 6 in. W x 10 in. H.

SOLD

Click here for more information (144.2 KB)

Click On Picture

Sullair Vacuum Pump

SOLD Sullair Vacuum Pump
Mfg: Sullair Model: SL422-S-B-01
Stock No: FHF145.2 Serial No: 072-80818
Sullair Vacuum Pump, model SL422-S-B-01, serial 072-80818, 1.5in flange in-outlet, Lincoln motor serial 2655273 7.5hp 230-460V, Burg-Mann flow VSS-1.5.

SOLD

Click On Picture

Intervac Vacuum Pump Stainless Steel

SOLD Intervac Vacuum Pump Stainless Steel
Mfg: Intervac Model: PL51/2CA3
Stock No: OIP110. Serial No: A2749
Intervac Vacuum Pump Stainless Steel. Model: PL51/2CA3. S/N: A2749. Vacuum capacity: 35cfm at 28 in. Hg. Inlets/outlets: (2) 2 in. dia. raised face ANSI flanges. Overall dimensions: 27 in. L x 24 in. W x 21 in. H. (ACN141).

SOLD

Click here for more information (200.3 KB)
Click here for parts list (131.9 KB)

Click On Picture

Intervac Vacuum Pump Stainless Steel

SOLD Intervac Vacuum Pump Stainless Steel
Mfg: Intervac Model: PL51/2C/A3
Stock No: OIP112. Serial No: C5747
Intervac Vacuum Pump Stainless Steel. Model: PL51/2C/A3. S/N: C5747. Vacuum capacity: 28 in. Hg. Inlets/outlets: (2) 2 in. dia. raised face ANSI flanges. Current Model: TRHB50-280. Overall dimensions: 27 in. L x 24 in. W x 21 in. H. (ACN176).

SOLD

Click here for more information (230.0 KB)
Click here for additioinal information (130.8 KB)
Click here for parts list (131.9 KB)

Click On Picture

American of Canada Vacuum Pump

SOLD American of Canada Vacuum Pump
Mfg: American of Canada Model: 99330
Stock No: 25.488 Serial No: 51-459G31A3H
American of Canada Vacuum Pump. Model: 99330. Type: 10x5. Westinghouse motor, 10 hp, 1740 rpm, 230/460 V, 27/13.5 amps, 60 Hz, 3 phase. Drive pulley diameter: 6 in. Driven pulley diameter: 2 ft. Pulley ratio: 0.25. Final rpm: 435. Inlet: (1) 3-1/2 in. dia. FNPT suction port. Outlet: (1) 2 in. dia. ASME discharge port. Overall dimensions: 6 ft. L x 2 ft. 6 in. W x 4 ft. 5 in. H.

SOLD

Click here for more information (260.8 KB)

Click On Picture

Busch 10 HP Vacuum Pump

SOLD Busch 10 HP Vacuum Pump
Mfg: Busch Model: RA0250-C406-1000
Stock No: NAXE02 Serial No: D10799
Busch Vacuum Pump. Model: RA0250-C406-1000. Capacity: 180 CFM. Electric 10 hp motor, 230/460 V, 25.9/13 amps, 60 Hz, 3 phase. Inlet/Outlets: (1) 3-1/2 in. FNPT. Outlet : (1) 3\4 in. FNPT. Overall dimensions: 6 ft. L x 2 ft. 7 in. W x 5 ft. 5 in. H.(ACN121).

SOLD

Click here for more information (558.1 KB)

Click On Picture

1995 Kinney Rotary Piston Vacuum Pump

SOLD 1995 Kinney Rotary Piston Vacuum Pump
Mfg: Kinney Model: KT500-D
Stock No: RBFM837.5 Serial No: 95-0496 H6673-1
1995 Kinney Rotary Piston Vacuum Pump. Model KT500-D. S/N: 95-0496 H6673-1. With a nominal displacement of 494 cfm., the KT500 can operate continuously (at any pressure) up to 100 Torr with a full pumping speed down to 1 Torr. Other features include: An adjustable gas ballast that permits handling of condensable vapors, no contact in pumping chamber between metals, compact footprint design and unequaled durability, even in dirty applications. A unique, triplex piston design provides quiet, vibration-free operation and installation is simple, with no special preparations required. Inlets: (1) 4 in. dia. NPT fitting. Outlets: (1) 4 in. dia. NPT reduced to 3 in. NPT (filter discharge). Overall dimensions: 3 ft. 11 in. L x 3 ft. 1 in. W x 5 ft. 6 in. H. (ACN361).

SOLD

Click here for more information (114.8 KB)

Click On Picture

Kinney KMBD Vacuum Booster

SOLD Kinney KMBD Vacuum Booster
Mfg: Kinney Model: KMBD 2700
Stock No: 15.MRD651.a Serial No: 801292
Kinney KMBD Vacuum Booster. Model: KMBD 2700. S/N: 801292. M.M.N. 90-5514. M.S.N: 236. Displacement: 2700 cfm. US Electric Motor, 15 hp, 3485 rpm, 230/460 V, 37.6/18.8 amps, 60 Hz, continuous duty. Drive shaft: single row ball. Mechanical boosters are used to “supercharge” vacuum pumps to greatly extend pump performance. This allows for mush faster pumping speeds and deeper vacuum levels. Inlet: 10 in. dia. ANSI flanged port. Outlet: 6-1/2 in. dia. flanged port. Overall dimensions: 49 in. L x 35 in. W x 58 in. H.(H4)(ACN160).

SOLD

Click here for more information (400.0 KB)

Click On Picture

1996 Kinney KLRC Liquid Ring Vacuum Pump

SOLD 1996 Kinney KLRC Liquid Ring Vacuum Pump
Mfg: Kinney Model: KLRC-75 KFA
Stock No: RBFM750MB Serial No: 96-1938 07153-1
1996 Kinney Liquid Ring Vacuum Pump. Model: KLRC-75 KFA. Flow rate for new pump is 70 cfm and pressure as low as 4 Torr (dependent of vapor pressure of sealing liquid). Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. (1) Vacuum gauge. Oil separator tank dimensions: 9-3/4 in. dia. x 1 ft. 10 in. H. U.S. Electrical motor: 5 hp, 1740 rpm, 208-230/460 V, 17.2/8.6 A, 60 Hz, 3 phase. Inlets/Outlets: (2) 2 in. FNPT. (2) 1-1/2 in FNPT. (1) ½ in. FNPT. (1) 5/8 in. port. Overall dimensions: 3 ft. 5 in. L. x 2 ft. 6-1/4 in. W. x 2 ft. 10-1/2 in. H.(ACN50).

SOLD

Click here for more information (440.6 KB)

Click On Picture

Robuschi Liquid Ring Vacuum Pump

SOLD Robuschi Liquid Ring Vacuum Pump
Mfg: Robuschi Model: RVM 16
Stock No: LOL153.1a Serial No:
Robuschi Liquid Ring Vacuum Pump. Model: RVM 16. Applications include suction of gases and vapors in the following industrial sectors: chemical, pharmaceutical, food, paper, hospital, sugar, textiles and energy, concentration processes, drying, impregnation, plastic extrusion, degassing, extraction on non-condensable gas from condensers, and autoclave sterilization. Capacity: 2100 cu m/hr. Absolute inlet pressures up to 33 mbar. Maximum gas inlet temperature: 100 °C. Maximum service liquid temperature: 70 °C. Marathon Electric Motor, 10 hp, 1750 rpm, 230/460 V, 24.4/12.2 amps, 60 Hz, 3 phase. Inlets: (1) 1/2 in. dia. FPT suction, (1) 2 in. dia. FPT. Outlets: (1) 1-1/2 in. dia. FPT. Overall dimensions: 48 in. L x 19 in. W x 32 in. H.

SOLD

Click here for more information (260.9 KB)

Click On Picture

1996 Pompetravaini Vacuum Pump Skid

SOLD 1996 Pompetravaini Vacuum Pump Skid
Mfg: Pompetravaini Model: TRHB 50-340/C/F
Stock No: SGMN170.7a Serial No: N5211
Pompetravaini Vacuum Pump Skid. Pump type: TRHB 50-340/C/F. S/N: N5211. Year made: 1996. Marathon Electric motor: 20 hp, 1755 rpm, 208-230/460 v, 55-51/25.5 a, 60 Hz, 3 phase. Zacmi filler tank inside dimensions: 1 ft. 3-1/2 in. dia. x 4 ft. 3 in. straight wall (40 gallons). Tank has (1) manhole of 15-1/2 in. dia. and (1) manhole of 8 in. dia. (1) 4 step ladder. (1) 4 in. sight glass. Inlets/outlets: (1) 2 in. S-line, (1) 2 in. pipe port, (3) 1 in. ports, (2) 1-1/2 in. FNPT, (1) 1-1/2 in. MNPT, (1) 1 in. MNPT, (1) 5/8 in. FNPT. Overall dimensions: 5 ft. 4 in. L x 3 ft. 2 in. W x 8 ft. H.

SOLD

Click here for more information (554.2 KB)

Click On Picture

Tuthill Atlantic Fluidics A75 Liquid Ring Vacuum Pump

SOLD Tuthill Atlantic Fluidics A75 Liquid Ring Vacuum Pump
Mfg: Atlantic Fluidics Model: A75
Stock No: NOIP8014 Serial No: 25062
Tuthill Atlantic Fluidics Liquid Ring Vacuum Pump. Model: A75. S/N: 25062. Impeller diameter: 9 in. Performance Ratings: 75 ACFM at 20 inches Mercury (Hg), 50 ACFM at 28 inches Hg. This pump features the following FLUID-VAC AXIAL FLOW ADVANTAGES: Flat power curve over entire vacuum range prevents motor overload, Reduced stress on motor shaft and bearings, Increased water handling capability prevents heat build-up, extends life of mechanical seals, Compact, close-coupled design eliminates need for interstage manifold or motor alignment. Baldor Industrial Motor, 5 hp, 1725 rpm, 230/460 V, 13.2/6.8 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. flanged port. Outlets: (1) 2-1/2 in. dia. FNPT fittings. Weight: 180 lbs. Overall dimensions: 1 ft. 8 in. L x 1 ft. W x 1 ft. 1 in. H. (ACN47).

SOLD

Click here for specifications (215.8 KB)
Click here for more information (454.8 KB)
Click here for Brochure (568.9 KB)
Click here for product manual (1,657.3 KB)

Click On Picture

Sutorbilt 4MP Legend Blower with Twin Silencers – 10 HP

SOLD Sutorbilt 4MP Legend Blower with Twin Silencers – 10 HP
Mfg: Sutorbilt Model: 4MP
Stock No: BDPC016.4 Serial No: SO66629
Sutorbilt 4MP Legend Blower with Twin Silencers. Size: 4 MP. S/N: SO66629. Configuration: GACMBPA. Max RPM: 3600. Gear Diameter: 4 in. Medium Pressure Rated. Lip Seal. According to the spec sheet, this model can move as much as 347 CFM (3600 RPM, 20 BHP, 10 PSIG). Vertical orientation, bottom hand drive. Western Electric Induction Motor: 10 HP, 230/460 Volts, 1755 RPM, 24.3/12.2 Amps, Frame 215T, 60 Hz, 3-phase. Universal Silencers (Fleetguard/Nelson) Model # URB-3, Part# 55103AA, Serial # R8769A-02. Ports: 2.5 in. threaded. Weight: 160 lbs (blower only). (ACN 17-BO).

SOLD

Click here for more information (247.9 KB)

Click On Picture

Fisher Scientific Maxima C-Plus Vacuum Pump

SOLD Fisher Scientific Maxima C-Plus Vacuum Pump
Mfg: Fisher Model: M8C
Stock No: DBBP2203.1a Serial No: F2436
Fisher Scientific Maxima C-Plus Vacuum Pump. Model: M8C. S/N: F2436. Free air displacement: 6.1cfm (45 gal/min). Ultimate vacuum: 0.013 Pa (0.00013mbar). Franklin Electric Motor, 1/2 hp, 1725/1425 rpm, 115/208-230 V, 6.8/3.4-8.0/4.0 amps, 60/50 Hz, single phase. Maxima C Plus direct-drive pumps are designed for use with lab equipment such as freeze dryers, vacuum ovens and centrifugal concentrators. All components in the interior pump module are finished in black oxide to minimize the fusing often caused by corrosion. Valves, fasteners and baffle plates are stainless steel. Inlets: (1) 3/4 in. dia. sanitary fitting. Outlets: (1) 3/4 in. dia. fitting. Overall dimensions: 20 in. L x 6-1/2 in. W x 11-1/2 in. H. (ACN23)

SOLD

Click here for more information (121.1 KB)

Click On Picture

Pompetravaini Liquid Ring Vacuum Pump

SOLD Pompetravaini Liquid Ring Vacuum Pump
Mfg: Pompetravaini Model: TRHC 40-190/C/A
Stock No: RKFO286 Serial No: P2975 2000
2000 Pompetravaini Liquid Ring Vacuum Pump. Model: TRHC 40-190/C/A. Serial: P2975 2000. Baldor motor: 10 HP, 1760 RPM, 460 Volts, 13.5 Amps, 60 Hz, 3-phase. Inlets/Outlets: (2) 1-1/2 in. dia. flanges. *Note: pump nameplate is missing. Overall dimensions: 4 ft. L x 1 ft. 4 in. W x 1 ft. 9 in. H. (ACN136).

SOLD

Click here for specifications and pump curve (373.7 KB)
Click here for more information (250.9 KB)

Click On Picture

Tuthill Kinney High Vacuum Pump - KD50

SOLD Tuthill Kinney High Vacuum Pump - KD50
Mfg: Kinney Model: KD-50
Stock No: SIKH081 Serial No: 1-239923, 1-235531-3
Tuthill Kinney High Vacuum Pump. Model KD-50. S/N 1-239923, 1-235531-3. Tuthill Vacuum Systems. Single stage duplex rotary piston pump (air cooled). Applications: Drying Chambers, Filling Machinery, Evacuation of Process Chambers, Degasifiers. Baldor motor: 2 HP, 208-230/460, 6-5.6/2.8 Amps, 1740 RPM, 145T frame, 60 Hz, 3-phase. Overall dimensions: 31 in. L x 20 in. W x 40 in. H

SOLD

Click here for Kinney spec sheet (224.1 KB)
Click here for more pictures (519.9 KB)

Click On Picture

Sterling / SIHI LEMR110 Vacuum Pump - 5 HP

SOLD Sterling / SIHI LEMR110 Vacuum Pump - 5 HP
Mfg: Sterling Model: LEMR-110-AZAAA0A0AT
Stock No: SIKH079 Serial No: C06-539746-01
Sterling Fluid Systems (SIHI) Pump. Model: LEMR-110-AZAAA0A0AT. Serial: C06-539746-01. Stk: 909213. Made in Canada. The SIHI LEM series pumps are close coupled liquid ring vacuum pumps for vapors and gases with some liquid carry over. Motor: 5 HP, 208-230/460V, 60 Hz, 3-phase (also rated for 50 Hz, 190/380V, 4 HP). Overall dimensions: 41 in. L x 22 in. W x 52 in. H.

SOLD

Click here for more pictures (497.7 KB)
Click here for SIHI brochure (128.9 KB)

Click On Picture

Kinney Liquid Ring Vacuum Pump - 10 HP

SOLD Kinney Liquid Ring Vacuum Pump - 10 HP
Mfg: Kinney Model: KLRC-125-FA2
Stock No: TASP182C Serial No: 3180871503
Kinney Liquid Ring Vacuum Pump by Tuthill Vacuum Systems. Model: KLRC-125-FA2. Serial: 3180871503. Made in the USA. Baldor-Reliance Industrial Motor: 10 HP, 1760 RPM, 208-230/460V, 60 Hz, 3-phase.

SOLD

Click here for ratings chart (698.8 KB)

Click On Picture

Unused Kinney KLRC Liquid Ring Vacuum Pump

SOLD Unused Kinney KLRC Liquid Ring Vacuum Pump
Mfg: Kinney Model: KLRC-125-FA2
Stock No: TASP183 Serial No: 336612-1602
Unused Kinney KLRC 2-Stage Liquid Ring Vacuum Pump. Tuthill Vacuum Systems. Model: KLRC-125-FA2. Serial: 336612-1602. Weight: 255 LBS. Dimensions: 28 in. L x 12.75 in. W x 16 in. H. (ACN55)

SOLD

Click here for Kinney spec sheet (698.8 KB)

Click On Picture

Kinney Liquid Ring Vacuum Pump - 10 HP

SOLD Kinney Liquid Ring Vacuum Pump - 10 HP
Mfg: Kinney Model: KLRC-125-FA2
Stock No: TASP182B Serial No: 3114231402
Kinney Liquid Ring Vacuum Pump by Tuthill Vacuum Systems. Model: KLRC-125-FA2. Serial: 3114231402. Made in the USA. Baldor-Reliance Industrial Motor: 10 HP, 1760 RPM, 208-230/460V, 60 Hz, 3-phase.

SOLD

Click here for ratings chart (698.8 KB)

Click On Picture

Gast Rotary Vane 23 Series Vacuum Pump

SOLD Gast Rotary Vane 23 Series Vacuum Pump
Mfg: Gast Model: 0523-V526-G181D
Stock No: DBPF388.3 Serial No:
Gast / Idex Rotary Vane 23 Series Vacuum Pump. Model: 0523-V526-G181D. The 0523 series is capable of 4.5 CFM max flow / 10 PSI max pressure / 26.5 in.-Hg max vacuum (with proper configurations). Common applications include laboratory, food processing, pond aeration, graphic arts, packaging, etc. GE Motor 0.25 HP, 1,725/1,425 RPM, 208-220/440 Volt, 50/60 Hz, 3-phase. Inlets/outlets: (2) 1/2 in. *Note: the plastic cups are damaged and will need to be replaced. Overall dimensions 9 in. W x 16 in. L x 7 in. H.

SOLD

Click here for more information (347.4 KB)
Click here for manual (259.5 KB)



View available inventory for Vacuum Pumps.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Diaphragm Pumps  |  Positive Displacement Pumps  | Sanitary Centrifugal Pumps | Murzan  | Used Waukesha Positive Displacement Pumps 
Other Categories:Pumps  | Agitators / Blenders / Mixers | Size Reduction  | Packaging Equipment | Separators & Sifters  
Other Manufacturers:Moyno  | Tri Clover  | Used Fristam Centrifugal Pumps | SIHI Vacuum Pumps 

 Genemco : Offers used Rotary Vacuum Pumps Online at discount prices.