Used Freon Water Cooled Condensing Units, Used Water-Cooled Condensing Units Manufactured by Carrier York and Copeland. 
 Genemco Sells Used Freon Water Cooled Condensing Units Manufactured by Carrier, York and Copeland. 

The below items have already been SOLD.
Please click here to view available inventory for Water Cooled Condensing Units.

Click On Picture

Carrier Water Cooled Condensing Unit - 20 Ton

SOLD Carrier Water Cooled Condensing Unit - 20 Ton
Mfg: Carrier Model: 07EA022-410
Stock No: ACEU02C Serial No: L995362
Carrier Water Cooled Condensing Unit- 20 Ton. Model 07EA022-410, S/N L995362. Nominal tonnage using R-22: 20 tons. Carlyle Compressor. Model 06ED-150460, S/N 4379J00672, 200 V, 3 phase, 60 Hz, 506 283 LRA, 72 RLA, 1,800 syn. rpm. Design 450 psi/3105 kPa, Test 315 psi/2174 kPa. Chiller Barrel, Model 09RE022-109, S/N 9918240, National Board 143434. MAWP: 385 psi at 300 °F.

SOLD

Click here for more information (296.6 KB)

Click On Picture

(2) Copeland Water Cooled Condensing Units on Skid - 10 Ton

SOLD (2) Copeland Water Cooled Condensing Units on Skid - 10 Ton
Mfg: Copeland Model: W3DD-0503-TFD-001
Stock No: SNBB339.0 Serial No:
(2) Copeland Water Cooled Condensing Units on Skid. Model: W3DD-0503-TFD-001. Design pressure: high side 350 psig. / low side 162 psig. Nominal capacity: 64,900 Btuh or 5.41 tons with R-22 at a 105˚F condensing temperature and a 40˚F suction temperature. Water flow rate: 7.8 gpm at 2.4 psi. Water inlet temperature: 85˚F. (2) Copeland Discus semi-hermetic compressors. Model: 2DC3-0500-TFD-100, S/N's: ET 98A058020S and ET 98A05755S. Electrical requirements: 380-420/460 V, 10.4 RLA, 60.0 LRA, 50/60 Hz, 3 phase. Inlets/outlets: (2) 1/2 in. dia. pipes, (4) 1 in. dia. pipes, (1) 1-1/4 in. dia. pipe, (2) 1-1/2 in. dia. pipes. Overall dimensions: 5 ft. L x 4 ft. W x 5 ft. 4 in. H. (ACN125a).

SOLD

Click here for specifications and drawing (164.8 KB)
Click here for more information (408.2 KB)

Click On Picture

Carrier Water Cooled Condensing Unit- 40 Ton

SOLD Carrier Water Cooled Condensing Unit- 40 Ton
Mfg: Carrier Model: 07ED044-410
Stock No: ACEU02A Serial No: P 055118
Carrier Water Cooled Condensing Unit- 40 Ton. Model: 07ED044-410. S/N: P 055118. Test pressure: 385 psi. Carrier Condenser, Model: 09RE043-309, S/N: 800700463, Nat'l Bd: 145165. MAWP: 385 psi at 300° F, head thickness: 1.31 in., shell thickness: 0.375 in., radius: flat. Carlyle 6-Cylinder Compressor, Model: 06ET299-360, S/N: 4602UE1605, test pressure (hi/lo): 450/315 psi, 1800 rpm, 208/230 V, 690 LRA, 60 Hz, 3 phase. Inlets: (2) 2 in. dia. NPT fittings (liquid). Outlet: (1) 2-1/2 in. dia. NPT (liquid). Overall dimensions: 86 in. L x 25 in. W x 38 in. H.(H11)

SOLD

Click here for more information (233.8 KB)



View available inventory for Water Cooled Condensing Units.

Click Here if you don't see what you're looking for in our online catalog.


 Purchase Used Freon Water Cooled Condensing Units by Carrie,Trane and Copeland from Genemco.