Genemco Sells Used Patterson-Kelley Zig-Zag Continuous Blenders 
 Genemco Sells Used Blenders including P-K Zig-Zag Continuous Blenders 

The below items have already been SOLD.
Please click here to view available inventory for Zig-Zag Blenders.

Click On Picture

 Patterson-Kelley Zig-Zag Continuous Blender

SOLD Patterson-Kelley Zig-Zag Continuous Blender
Mfg: Patterson-Kelley Model:
Stock No: 75.QO10 Serial No: 051405.i
Patterson-Kelley Zig-Zag Continuous Blender. S/N: 051405.i. Provides the precision of the P-K Twin-Shell Blender on a continuous basis. Produces precise, intimate blends of solids-solids, liquid-solids, and slurries. Short residence times ensure the gentle processing of materials. Continuous operation for high volume production. Engineered systems facilitate efficient feeding and discharging of material. Feeding into the system is possible through an 18-1/2 in. L x 14 in. W hopper. (2) access doors provide easy maintenance. (1) 6 in. dia. sight glass. (1) 5-1/2 in. L x 3-1/2 in. W sight glass. Reeves Motor: 1 hp, 1725 rpm, 208-230/460 V, 0-4.4/2.2 amps, 60 Hz, 3 phase. Sew Eurodrive Motor Drive: 14.08 ratio, 122.5 rpm (final), 880 lb-in torque. Inlets/outlets: (1) 4 in. dia. inlet with 6 in. dia. flange, (1) 8 in. dia. outlet with 10 in. dia. flange. Model: n/a. Overall dimensions: 100 in. L x 36 in. W x 45-1/2 in. H.

SOLD

Click here for more information (271.3 KB)

Click On Picture

Patterson-Kelley Zig-Zag Continuous Blender

SOLD Patterson-Kelley Zig-Zag Continuous Blender
Mfg: Patterson-Kelley Model:
Stock No: 75.QO11 Serial No:
Patterson-Kelley Zig-ZagContinuous Blender. Provides the precision of the P-K Twin-Shell Blender on a continuous basis. Produces precise, intimate blends of solids-solids, liquid solids and slurries. Short residence times ensure the gentle processing of materials. Continuous operation for high volume production. Engineered systems facilitate efficient feeding and discharging of material. (3) access doors provide easy maintenance. Reeves Motor: 1 hp, 1,725 rpm, 208-230/460 V, 0-4.4/2.2 amps, 60 Hz, 3 phase. Sew Eurodrive Motor Drive: 14.08 ratio, 1,22.5 rpm (final), 880 lb-in torque. Inlets/outlets: (1) 4 in. dia. inlet with 6 in. dia. flange, (1) 8 in. dia. outlet with 10 in. dia. flange. Blender Model, S/N: n/a. Overall dimensions: 100 in. L x 30 in. W x 37-1/2 in. H. (XMR22a)

SOLD

Click here for more information (306.8 KB)



View available inventory for Zig-Zag Blenders.

Click Here if you don't see what you're looking for in our online catalog.


 Genemco Sells Used Patterson-Kelley Zig-Zag Continuous Blenders