|
|
Click On Picture
|
Alfa Laval Spiral Heat Exchanger
|
|
Mfg: Alfa Laval
|
Model: 1-HC
|
|
Stock No: SHCC2235.6
|
Serial No: 18058
|
|
Alfa Laval Spiral Heat Exchanger. Model: 1-HC. S/N: 18058. Nat'l Bd: 13696. MAWP: 150 psi @ -20 to 625 °F. Surface: 60 sq. ft. Head material: SA-516-70 carbon steel. Head thickness: 1.35 in. Shell material: SA-516-70 carbon steel. Shell thickness: 0.1875 in. The spiral heat exchanger consists of a strip of metal wound around a central core to form two concentric spiral channels - one for each of the fluids between which heat is to be transferred. Normally intended for liquid/liquid services or condensing smaller rates of vapor. Flows are normally counter-current. Inlets: (1) 2 in. dia. cold-side flanged port, (1) 6 in. dia. hot-side flanged port. Outlets: (1) 2 in. dia. cold-side flanged port, (1) 6 in. dia. hot-side flanged port. Overall dimensions: 40 in. L x 32 in. W x 32 in. H. (ACN150-86).
|
|
Click here for more information (495.4 KB) Click here for Drawings (748.0 KB)
|
|
|
Click On Picture
|
SOLD 1996 Alfa Laval Spiral Heat Exchanger
|
|
Mfg: Not Specified
|
Model:
|
|
Stock No: 85.PF826.5
|
Serial No: 22264
|
|
1996 Alfa Laval Spiral Heat Exchanger. S/N 22264, National board 15845. Barrel dimensions: 24 in. dia x 64 in. L. Outlets:(2) 3 in.; (2) 2 in. MAWP: 75 psi at 150° F. MDMT: 20 °F at 75 psi. Surface area: 180 sq. ft. Spiral Heat Exchanger. Type 1-H. Head Material: SA-516-70. Shell material: SA-240-311L. Inlet: 3 in.; 3 in. face. Outlet: 2 in. THK .81 in.; THK .105 in. Gaps are 1 in. on product and media sides.
SOLD
|
|
Click here for more information (377.5 KB)
|
|
|
Click On Picture
|
SOLD Alfa Laval Thermal Inc. Spiral Heat Exchanger
|
|
Mfg: Alfa Laval
|
Model:
|
|
Stock No: 90.GM816.30
|
Serial No:
|
|
Alfa Laval Thermal Inc. spiral heat exchanger mfg. no. 23702 MAWP 250 psi @ 500 degrees F, spiral heat exchanger type 1V, head material 1.62 in. thick stainless steel 516 70, shell material SA 240, 316 316L, .1,875 in. thick, item no. HX51025, minimum design metal temperature 20 degrees F @ 250 psi, 80 sf surface. SOLD
|
|
|
|
|
Click On Picture
|
SOLD 2000 Alfa Laval 40 in. Spiral Heat Exchanger
|
|
Mfg: Alfa Laval
|
Model: 1-V
|
|
Stock No: SNCC124.29a
|
Serial No: 23913
|
|
2000 Alfa Laval 40 in. Spiral Heat Exchanger. Model: 1-V. S/N: 23913. Heat transfer surface area: 305 sq. ft. MAWP: 270 psi @ 435 °F. MDMT: 20 °F @ 270 psi. Head material: SA-516-7. Head thickness: 2.64 in. Shell material: SA-240,304/304L. Shell thickness: 0.3125 in. Inlets: (1) 1 in. dia. port with a 5 in. flange and (4) 3/4 thru-holes at center distances of 2-1/2 in., (1) 3 in. dia. product port with an 8 in. flange and (8) 3/4 thru-holes at center distances of 2-1/2 in., (1) 3 in. dia. jacket port with an 8 in. flange and (8) 3/4 thru-holes at center distances of 2-1/2 in. Outlets: (1) 1 in. dia. port with a 5 in. flange and (4) 3/4 thru-holes at center distances of 2-1/2 in., (1) 3 in. dia. product port with an 8 in. flange and (8) 3/4 thru-holes at center distances of 2-1/2 in., (1) 3 in. dia. jacket port with an 8 in. flange and (8) 3/4 thru-holes at center distances of 2-1/2 in. Overall dimensions (spiral heat exchanger): 54 in. L x 52 in. W x 38 in. H. Overall dimensions (mounted on frames): 68 in. L x 52 in. W x 85 in. H. SOLD
|
|
Click here for more information (153.9 KB) Click here for the P&ID (161.8 KB)
|
|
|
|
|