Click On Picture

2004 Niro Inc. Vacuum Chamber Skid

2004 Niro Inc. Vacuum Chamber Skid
Mfg: Niro Model:
Stock No: DLEC047.22 Serial No: JS2588
2004 Niro Inc. Vacuum Chamber Skid. National B’d No. 5569. S/N: JS2588. Equipment No. VLS-9532. Drawing No. JS-2588. ESP Control Panel. Project No. 3544. S/N: 0947. Drawing No. 03312132-13G1-532. Power supply: 120 V, 60 Hz, single phase. Overall dimensions: 7 ft. L x 3 ft. 8 in. W x 7 ft. 7 in. H.

Click here for more information (779.3 KB)

Click On Picture

2000 Berchtold Aseptic Stainless Steel Vertical Tank - 130 gallons

2000 Berchtold Aseptic Stainless Steel Vertical Tank - 130 gallons
Mfg: Berchtold Model:
Stock No: NMCN028.6a Serial No: 0025
Stainless Steel Vertical Mixing Vessel. Berchtold Brand Apparatebau AG. Serial: 0025. Year: 2000. Pressure: -1.0/4.0 bar (-14.5 / 58 PSI). Temp: 130C (266F). Mixer agitator with SEW Eurodrive: 3.41 ratio, 460V, 60 Hz, 3-phase. *Note: previous owner told us it was considered aseptic. Estimated tank volume: 130 gallons. Tank sidewall dimensions: 30 in. dia. x 37 in. H. Overall dimensions: 36 in. dia. x 8 ft. High. (H)

Click here for more information (209.8 KB)

Click On Picture

Stainless Steel Vacuum Kettle - 250 gallons

Stainless Steel Vacuum Kettle - 250 gallons
Mfg: Not Specified Model:
Stock No: AANF375.27a Serial No:
Stainless Steel Vacuum Kettle. 42 in. dia. x 4 ft H. 18 in. dia. top/bottom opening.

Click here for more information (259.2 KB)

Click On Picture

APV Crepaco Stainless Steel Pressure Vessel

APV Crepaco Stainless Steel Pressure Vessel
Mfg: APV Crepaco Model:
Stock No: AFTN04 Serial No: E-4837-A
APV Crepaco Stainless Steel Pressure Vessel. Serial No: E-4837-A. National Board no. 6854. MAWP: 60 PSIG at 350°F. Diameter: 36 in. Sidewall height: 60 in. Estimated volumes: 265 gallons.

Click here to see a video of the equipment

Click here for more information (155.6 KB)

Click On Picture

Paul Mueller Dedert Dimpled Jacketed Vacuum Tank - 4,000 Gallons

Paul Mueller Dedert Dimpled Jacketed Vacuum Tank - 4,000 Gallons
Mfg: Paul Mueller Co. Model:
Stock No: SABE095.15 Serial No: 120908
Paul Mueller Dedert Dimpled Jacketed Tank. Approximate capacity: 4000 gallons. Constructed of 316 stainless steel. Inside dimensions: 72 in. dia x 20 ft. Long. Vessel MAWP @ 275°F: 0 psi. / Vacuum 29.92 HG. Heat transfer surface MAWP @ 275°F: 30 psi. Tank features an 18 in. dia. manway and a 6 in. dia. sight glass. Overall dimensions: 6 ft. 4 in. L x 6 ft. 4 in W x 28 ft. 6 in. H.

Click here for more information (431.2 KB)

Click On Picture

Tower Design Packed Scrubber System  - 325 Gallons

Tower Design Packed Scrubber System - 325 Gallons
Mfg: Not Specified Model:
Stock No: TMCB303.5 Serial No:
Tower Design Packed Scrubber System. Approximate capacity: 325 gallons. Last used as a carbon dioxide scrubber. Straight wall length: 10 ft. Tank diameter: 29 in. (1) sight tube 1 ft. 5 in. long. (1) sight glass 6 ½ diameter. Inlets/outlets: (1) 3 in. NPT, (1) 2 ½ in. NPT, (1) 1 in. NPT, (1) 2 ½ in. NPT, (1) 4 in. pipe, (1) 1 ½ pipe, (2) 3 in. bevel seat. Overall dimensions: 3 ft. 8 in. L x 3 ft. 3 in. W x 11 ft. 7 ½ in. H.

Click here for more information (251.1 KB)

Click On Picture

1994 Cozzini Vacuum Chamber Processor with Pump – 185 Gallons

1994 Cozzini Vacuum Chamber Processor with Pump – 185 Gallons
Mfg: Cozzini Model: VP-700
Stock No: KAAM0418.13 Serial No: 0128
1994 Cozzini Vacuum Chamber Processor with Pump. Model: VP-700. Approximate throughput capacity: 11,000 lbs. per hour. Approximate vacuum chamber capacity: 185 gallons. Tri-Clover positive displacement pump. Reliance electric motor, 7-1/2 hp, 1755 rpm, 230/460 V, 27/13.5 amps, 60 Hz, 3 phase. Reliance electric variable speed module, rpm (min/max): 450/45. Typically used in the processing of meat emulsions such as wieners and hot dogs, the Cozzini VP-700 removes air from the product prior to packaging, thus ensuring product uniformity and increasing shelf life. Inlets: (1) 3/8 in. dia. FNPT, (1) 3/4 in. dia. FNPT ball valve, (1) 2 in. dia. FNPT, (1) 2 in. dia. S-line fitting, (2) 4 in. dia. S-line fitting. Outlets: (1) 9 in. L x 2-1/2 in. W discharge. Overall dimensions: 7 ft. 8 in. L x 4 ft. 8 in. W x 7 ft. 4 in. H.(ACN400).

Click here for more information (848.9 KB)

Click On Picture

S.A.T. Co. Reactor- 120 Gallons

S.A.T. Co. Reactor- 120 Gallons
Mfg: S.A.T. Co. Model: J3557
Stock No: OI146. Serial No: NJ STD 224
S.A.T. Co. Reactor- 120 Gallons. Model J3557. S/N NJ STD 224. Inside dimensions: 29 in. L x 27 in. W x 45 in. H. Jacket: MAWP 75 lbs, max temp 650 °F. HDSB-511 jacket only. Inlets/outlets: (2) 2 in., (2) 4 in. sight glass, (1) 3 in. sight glass, (1) 1/2 in., (1) 3/8 in. Manway dia: 15 in. Overall dimensions: 38 in. L x 36 in. W x 71 in. H.(HB2)

Click here for more information (196.7 KB)

Click On Picture

Chemap® Ltd. Fermenter with Foam Separator - 20 Gallons

Chemap® Ltd. Fermenter with Foam Separator - 20 Gallons
Mfg: Chemap® Ltd. Model: D-4224
Stock No: SKFI085A.5 Serial No: 9-1367-75
Chemap® Fermentor. Model: D-4224. Serial No.: 9-1367-75. Tank capacity: 20 gallons. Capacity of jacket: 2.4 gallons. Tank measurements: 38 in. H x 14 in. Dia. and features side sweep agitation. Vessel and jacket working pressure: 35 PSIG / vacuum . Maximum working temperature: 266F. Electrical components: W. Frei AG electric motor: (3.5 hp) 2.64 kW, 3460 rpm, 208V 60Hz. Winkelmann electric motor: (2.5 hp) 1.9 kW, 170V. Also features a Fundafom model foam separator. Serial No.: 9.1-99-8.78, WA 6670, 35 PSIG/Vac., Contruction Pressure 52.5 psig. Made in Switzerland. Overall dimensions: 4 ft. 9 in. L x 3 ft. 1 in. W x 6 ft. 11 in. H.

Click here to see a video of the equipment

Click here for more information (403.9 KB)

Click On Picture

Chemap® Ltd. Fermenter - 8 Gallons

Chemap® Ltd. Fermenter - 8 Gallons
Mfg: Chemap Model: D-4223
Stock No: SKFI085B.5 Serial No: 9-1368-30
Chemap® LTD. Fermentor. Model: D-4223. Serial No.: 9-1368-30/ Tank capacity: 8 gallons. Tank measurements: 22 in. H x 12 in. Dia. and features side sweep agitation. Capacity of jacket: 1 gallon. Vessel and jacket working pressure: 35 PSIG/vacuum. Max Working Temperature: 266F. Winkelmann electric motor: 1.5 kW, 180V. Made in Switzerland. Overall dimensions: 4 ft. 9 in. L x 3 ft. 1 in. W x 5 ft. 11 in. H.

Click here to see a video of the equipment

Click here for more information (405.6 KB)

Click On Picture

1994 Axton Manufacturing, Ltd. Stainless Steel Pressure / Vacuum Tank – 47 Gallons

1994 Axton Manufacturing, Ltd. Stainless Steel Pressure / Vacuum Tank – 47 Gallons
Mfg: Axton Manufacturing, Ltd. Model:
Stock No: SSFF1016.12 Serial No: 654
1994 Axton Manufacturing, Ltd. Stainless Steel Pressure / Vacuum Tank. Approximate capacity: 47 gallons. Internal tank dimensions: 18 in. dia. x 43 in. straight wall. Material of construction: 316 stainless steel. Shell MAWP 53/FV psi at 100°F. Shell minimum metal temp: -20°F at 53 psi. Features include a 1993 Paul Mueller Co. manway, sprayball and Micropure Filtration segmented filter system, model: PSF-20. Inlet/outlet(s): (3) 1 in. tri-clamp, (2) 2 in. sanitary. Overall dimensions: 2 ft. 6 in. L x 2 ft. 4 in. W x 6 ft. 3 in. H.(ACN247).

Click here for more information (262.9 KB)

Click On Picture

Stainless Steel Pressure Vessel - 25 Gallons

Stainless Steel Pressure Vessel - 25 Gallons
Mfg: Not Specified Model:
Stock No: TMCB385.1 Serial No:
Stainless Steel Pressure Vessel. Inlets/outlets: (2) 4 in. ports. (1) 2 in. S-line. (1) 1-1/2 in. port. Inside vessel dimensions: 1 ft. 6 in. dia. x 1 ft. 11-1/8 in. straight wall. Perforated basket dimensions: 1 ft. 1-3/8 in. dia. x 1 ft. 4 in. H. Overall dimensions: 2 ft. 1 in. L x 1 ft. 10 in. W x 4 ft. 6 in. H.

Click here for more information (266.1 KB)

Click On Picture

Alloy Products Corp. Pharmaceutical/Hygienic Pressure Vessel

Alloy Products Corp. Pharmaceutical/Hygienic Pressure Vessel
Mfg: Alloy Products Model:
Stock No: TACJ0316.1 Serial No: 52518-001
Alloy Products Corp. Pharmaceutical/Hygienic Pressure Vessel. S/N: 52518-001. Date made: 1990. 130 PSI Max. W.P. 100 ˚F. Min. Temp. -20˚F 130 PSI. 15 Gallon pressure vessel. Inlets/outlets: (4) ½ in. FNPT. Inside dimensions: 1 ft. dia. x 2 ft. 2 in. straight wall. Overall dimensions: 1 ft. L x 1 ft. W x 2 ft. 11 in. H.

Click here for more information (237.8 KB)

Click On Picture

Stainless Steel Jacketed Vacuum Kettle - 750 Gallon

Stainless Steel Jacketed Vacuum Kettle - 750 Gallon
Mfg: Not Specified Model:
Stock No: SCJC375.35 Serial No:
Stainless Steel Jacketed Vacuum Kettle. Inside tank dimensions: 4 ft. 6 in. dia. x 6 ft. 8 in. H. 1/3 jacketed with internal stationary 1-1/2 in. dia. steam coil. Inlets/outlets: (1) 1 ft. 6 in. manway. (1) 10-1/2 in. flange with (12) 7/8 in. mounting holes at 3-3/4 in. adjacent, and 1 ft. 2-3/8 in. opposite. (1) Lee Fluid Flow ball valve with (2) 3 in. S-line. (1) Lee Fluid Flow ball valve with (1) 1-1/2 in. S-line. (1) ¾ in. FNPT, (1) ¾ in. MNPT, (2) 1-1/2 in. MNPT, (1) 2 in. MNPT, (1) 1-1/4 in. FNPT. Overall dimensions: 5 ft. 7 in. L x 5 ft. W x 12 ft. H. *Note: we pressure tested the jacket on this unit and found multiple leaks to the inside and outside of the tank.

Click here for more information (281.3 KB)

Click On Picture

Stainless Steel Single Shell Tank- 2,000 Gallon

SOLD Stainless Steel Single Shell Tank- 2,000 Gallon
Mfg: Not Specified Model:
Stock No: OI263. Serial No:
Stainless Steel Single Shell Tank- 2,000 Gallon. Tank material of construction: 304 grade stainless steel (304SS). Manway: 16 in. dia. Foxboro Liquid Level Transmitter, Model: 13FA1, S/N: 1437312, diaphragm: stainless steel, range: 0-89 in. H2O, MAWP: 150 psi@ 350 deg. F. Inlets: (1) 1 in. dia. flanged port, (1) 2 in. dia. flanged port, (2) 3 in. dia. flanged ports, (1) 4 in. dia. flanged port, (1) 6 in. dia. flanged port. Outlets: (1) 3 in. dia. flanged port. Overall dimensions: 96-1/2 in. dia. x 12 ft. 4 in. H.

SOLD

Click here for more information (162.0 KB)

Click On Picture

Paul Mueller Company Stainless Steel Pressure Vessel – 150 Gallons

SOLD Paul Mueller Company Stainless Steel Pressure Vessel – 150 Gallons
Mfg: Paul Mueller Co. Model:
Stock No: NOI9013 Serial No: H11264-2
Paul Mueller Company Stainless Steel Pressure Vessel. MAWP 160 psi at 212°F. Approximate capacity: 150 gallons. Inside dimensions: 26 in. dia. x 68 in. straight wall. Inlets/Outlets: (1) 1 in. s-line. (1) 1 in. FNPT. (3) 1-1/2 in. s-line. (3) 2 in. s-line. (1) 4 in. s-line. Overall dimensions: 3 ft. 1 in. L. x 2 ft. 11-3/4 in. W. x 8 ft. 2 in. H.

SOLD

Click here for more information (276.3 KB)

Click On Picture

Emerson-Shearing Tank Stainless Steel - 55 Gallon

SOLD Emerson-Shearing Tank Stainless Steel - 55 Gallon
Mfg: Emerson-Shearing Model:
Stock No: MRD780b.2 Serial No: E-S33-52-2
Emerson-Shearing Single Shell Tank - 55 Gallon. S/N E-S33-52-2. Stainless Steel with removable heater. Inside dimensions: 24 in. dia., 41-1/2 in. High. Inlets 2-3/4 in., 1-1/2 in., manway 12 in. Outlet 1-1/2 in. National board No. 116. SWPI 45 lbs. Max temp 600 °F. Stock space, top H.D. 125, Bot. H.D. 12, Shell 125, Mat'l 316. Overall dimensions: 33-1/2 in. L x 33-1/2 in. W x 59 in. H.

SOLD

Click here for more information (210.5 KB)

Click On Picture

Cryogenic Services Inc. Carbonated Beverage Tank – 60 Gallon

SOLD Cryogenic Services Inc. Carbonated Beverage Tank – 60 Gallon
Mfg: Cryogenic Services Inc. Model:
Stock No: OI275. Serial No: 001779
Cryogenic Services Inc. Carbonated Beverage Tank - 60 Gallon. S/N: 001779. Nat'l Bd: 001779. Stainless steel construction. Straight wall dimensions: 1 ft. 7 in. dia. x 4 ft. H. MAWP: 305 psi @ 100° F. MDMT: 305 psi @ -320 ° F. Air inlet: (1) 1/4 in. dia. npt. Air outlet: (1) 1/2 in. dia. npt. Inlet: (1) 1 in. dia. FNPT. Outlet: (1) 1 in. dia. FNPT. Overall dimensions: 1 ft. 7 in. dia. x 4 ft. H.

SOLD

Click here for more information (112.3 KB)

Click On Picture

1996 Pompetravaini Vacuum Pump Skid

SOLD 1996 Pompetravaini Vacuum Pump Skid
Mfg: Pompetravaini Model: TRHB 50-340/C/F
Stock No: SGMN170.7a Serial No: N5211
Pompetravaini Vacuum Pump Skid. Pump type: TRHB 50-340/C/F. S/N: N5211. Year made: 1996. Marathon Electric motor: 20 hp, 1755 rpm, 208-230/460 v, 55-51/25.5 a, 60 Hz, 3 phase. Zacmi filler tank inside dimensions: 1 ft. 3-1/2 in. dia. x 4 ft. 3 in. straight wall (40 gallons). Tank has (1) manhole of 15-1/2 in. dia. and (1) manhole of 8 in. dia. (1) 4 step ladder. (1) 4 in. sight glass. Inlets/outlets: (1) 2 in. S-line, (1) 2 in. pipe port, (3) 1 in. ports, (2) 1-1/2 in. FNPT, (1) 1-1/2 in. MNPT, (1) 1 in. MNPT, (1) 5/8 in. FNPT. Overall dimensions: 5 ft. 4 in. L x 3 ft. 2 in. W x 8 ft. H.

SOLD

Click here for more information (554.2 KB)

Click On Picture

Lee Industries Inc. Stainless Steel Jacketed Vacuum Pan Evaporator – 550 Gallons

SOLD Lee Industries Inc. Stainless Steel Jacketed Vacuum Pan Evaporator – 550 Gallons
Mfg: Lee Industries Inc. Model: 300 VP
Stock No: TAKB297.45 Serial No: A8842-A3
Lee Industries Inc. Stainless Steel Jacketed Vacuum Pan Evaporator. Model: 300 VP. Approximate capacity: 550 gallons. 56 inch. Dia. x 33 in. straight wall. Maximum design pressure, internal: F.V.(0 psi) at 300°F, jacket: 90 psi at 332°F. Approximately 1/3 of the lower region is jacketed, (188 gallon capacity). As vacuum conditions are induced by design, evaporation can be accomplished at a more efficient, high rate, thus protecting sensitive products susceptible to damage caused by higher temperature, atmospheric boiling. Applications include jams and jellies, or other concentrations such as meat broths and sauces. (1) 18 in. manhole. (2) 3 in. sprayballs. (1) 10-1/2 in. top flange dia. 12 mounting holes 7/8 in dia. 3-1/2 in. adjacent, 14-1/4 in. opposite. (2) 3 in. s-line input. (1) 1-1/2 in. s-line input. (1) 1-1/2 in. MNPT input. (1) 1 in. MNPT input. (1) 3 in. input hole. (1) 3 in. s-line output ball valve. (1) 1 in. FNPT. Overall dimensions: 5 ft. 4 in. L. x 4 ft. 9 in. W. x 10 ft. 3 in. H.(ACN500). *NOTE: This unit has failed pressure test of the jacket. The leaks are multiple to the inside and outside of the tank jacket.

SOLD

Click here for more information (307.4 KB)

Click On Picture

Stainless Steel Balance Tank on Cart - 50 Gallons

SOLD Stainless Steel Balance Tank on Cart - 50 Gallons
Mfg: Not Specified Model:
Stock No: SIKH128 Serial No:
Stainless Steel Balance Tank on Cart - 50 Gallons. Previous use: pasteurizer juice tank. Discharge: 3 in. Manhole: 10 in. Overall dimensions: 43 in. L x 34 in. W x 73 in. H.

SOLD

Click here for more pictures (468.6 KB)

Click On Picture

2004 Niro Vacuum Chamber Skid

SOLD 2004 Niro Vacuum Chamber Skid
Mfg: Niro Model:
Stock No: DLEC046.30a Serial No: JS2587
2004 Niro Inc. Vacuum Chamber Skid. National B’d No. 5568. S/N: JS2587. Equipment No. VLS-9531. Drawing No. JS-2587. Owner P.O. No. NR-2003-30-P37-1100. ESP Control Panel. Project No. 3544. S/N: 0946. Drawing No. 03312132-13G1-531. Power supply: 120 V, 60 Hz, single phase. Overall dimensions: 7 ft. L x 3 ft. 8 in. W x 7 ft. 7 in. H.

SOLD

Click here for more information (626.2 KB)

Click On Picture

Challenge-RMF Stainless Steel Vacuum Tumbler

SOLD Challenge-RMF Stainless Steel Vacuum Tumbler
Mfg: Challenge-RMF Model: MM-1
Stock No: BDPC717.35 Serial No:
Challenge-RMF model MM-1 stainless steel vacuum tumbler. Capacity: 2500 lbs (based on 60 lbs / cu. ft.). Designed for the meat and poultry industry. Hydraulic drive with 15 HP motor. Width with rails: 78 in. Overall dimensions: 123 in. L x 59 in W x 69 in. H

SOLD

Click here for more information (132.3 KB)

Click On Picture

Cherry-Burrell Aro-Vac Flavorizer Tank - 370 gallons

SOLD Cherry-Burrell Aro-Vac Flavorizer Tank - 370 gallons
Mfg: Cherry-Burrell Model: AVOS-SH2
Stock No: AFTN03 Serial No: 864
Cherry-Burrell Aro-Vac Flavorizer Tank. To be operated under vacuum. Tank features a tangential inlet, baffled bottom drain, manhole, site glasses, and additional ports. Inside diameter: 47.625 in. Straight-wall height: 48 in. Estimated internal tank volume: 370 gallons (these are not operated at full tank levels).

Click here to see a video of the equipment

SOLD

Click here for more information (216.2 KB)

Click Here if you don't see what you're looking for in our online catalog.