Click On Picture

2000 Tri Clover Tri-Blender

2000 Tri Clover Tri-Blender
Mfg: Tri Clover Model: F1114LMDG-1129-10
Stock No: DPPX41527.24 Serial No: 511626-01
2000 Tri Clover Tri-Blender. Model: F1114LMDG-1129-10. Reliance Electric Motor, 3 hp, 3515 rpm, 230/460 V, 7.6/3.8 amps, 60 Hz, 3 phase. Inlets: (1) 14-1/2 in. dia. (hopper infeed). Outlets: (1) 1 in. dia. S-line fittings, (1) 1-1/2 in. dia. S-line fittings. Overall dimensions: 1 ft. 2 in. L x 1 ft. 2 in. W x 4 ft. 4 in. H.(ACN214).

Click here for more information (228.4 KB)

Click On Picture

Portable Motor and Drive

Portable Motor and Drive
Mfg: Not Specified Model:
Stock No: ATGP002 Serial No:
Portable Motor and Drive - missing Tri-mixer, All SS frame

Click On Picture

Tri-Clover Stainless Steel Tri-Blender

Tri-Clover Stainless Steel Tri-Blender
Mfg: Tri Clover Model: F4329MD
Stock No: TACJ0458.35 Serial No: P5366
Tri-Clover Stainless Steel Tri-Blender. Model: F4329MD. 20 HP, 3510 RPM, 230/460 V, 50/25 A, 60 Hz, 3 phase motor. 9 ½ in. impeller. Featuring fast, uniform, and continuous material absorption, the Tri Clover Tri-Blender is designed to thoroughly and efficiently batch blend dry ingredients and liquids. Benefits include: minimized production time, minimal lumping and foaming of product associated with air pockets resulting from conventional mixing equipment, easy of portability and ease of integration with existing systems. Inlet: (1) 4 in. Outlet: (1) 3 in. Overall dimensions: 2 ft. 8 in. L x 1 ft. 8 in. W x 2 ft. 10 in. H.(ACN462-81).

Click here for more information (446.5 KB)
Click here for manual (2,741.1 KB)

Click On Picture

Vertical Blender

Vertical Blender
Mfg: Not Specified Model:
Stock No: TACJ1070.1a Serial No:
Vertical Blender 12 in. (IN-ND)

Click On Picture

SOLD Tri-Clover Tri Blender  SOLD

SOLD Tri-Clover Tri Blender
Mfg: Tri Clover Model: F3218MD
Stock No: 85.6 Serial No:
Tri-Clover Model F3218MD Stainless Steel Tri Blender 15 hp, 150 lb. capacity powder funnel, mounted on stainless steel base 32 in. x 20 in.

SOLD

Click On Picture

SOLD Tri-Blender  SOLD

SOLD Tri-Blender
Mfg: Not Specified Model: F2116MDG840-S
Stock No: 65.IFTR1 Serial No: 147021-01
Tri-Blender, Model F2116MDG840-S, S/N 147021-01, Funnel Top Diameter 22 in. ID to 2 in. connection 20 in. H, 3 hp 230/460 volts 3,505 rpm with spare motor 3 hp 230/460 volts 3,505 rpm, 1-1/2 in. outlets 3 in. inlet to blender, 34 in. L x 26 in. W x 61 in. H

SOLD

Click On Picture

SOLD Powder Blender/Emulsifier Stainless Steel   SOLD

SOLD Powder Blender/Emulsifier Stainless Steel
Mfg: Tri Clover Model:
Stock No: 75.CC280.11 Serial No:
Powder Blender/Emulsifier Stainless Steel

SOLD

Click On Picture

SOLD Tri-Clover Tri Blender SOLD

SOLD Tri-Clover Tri Blender
Mfg: Tri Clover Model: F3218MD-B60
Stock No: 57a.GR135.14a Serial No: 6859
Tri-Clover Blender, Model F3218MD-B60, Tri Blender. Painted base. S/N 6859, 10 hp 3,500 rpm 230/460 volts, 32 in. L x 20 in. W x 49 in. H. Reconditioned, available for immediate delivery.

SOLD

Click On Picture

SOLD Tri-Clover Tri Blender Stainless Steel SOLD

SOLD Tri-Clover Tri Blender Stainless Steel
Mfg: Tri Clover Model: F4329MDG-S
Stock No: 125.GR484.67a Serial No:
Tri-Clover Blender, Model F4329MDG-S, Tri Blender stainless steel. S/N X3798, funnel 24 in. W x 39 in. H with a 4 in. outlet, 20 hp 1,760 rpm 230/460 volts, Silicon Carbide Seal Face. With funnel, stainless steel base. Reconditioned, available for immediate delivery.

SOLD

Click On Picture

SOLD Tri-Clover Tri Blender Stainless Steel SOLD

SOLD Tri-Clover Tri Blender Stainless Steel
Mfg: Tri Clover Model: F2116MD
Stock No: 55.162 Serial No:
Tri-Clover Tri Blender stainless steel, Model F2116MD with a 2.5 hp motor, 230/460 volts, 3,600 rpm.

SOLD

Click On Picture

SOLD Stainless Steel Tri-Clover Blender Model F3218MD-B40 SOLD

SOLD Stainless Steel Tri-Clover Blender Model F3218MD-B40
Mfg: Tri Clover Model: F3218MD-B40
Stock No: RLOL251.32a Serial No: K8654
Stainless Steel Tri-Clover Blender Model F3218MD-B40, S/N K8654. Baldor Motor, 10 hp, 3,500 rpm, 208-230/460 volts, 25.6 - 24/12 amp, 60 Hz, 3 phase. Funnel dimensions 25 in. diameter top, 3 in. diameter bottom, 31 in. H. (1) 2 in. outlet, (1) 3 in. funnel inlet, (1) 1-¼ in. inlet. (4) 3-½ in. diameter wheel casters by 4-½ in. H. Overall dimensions 48 in. W, 42 in. L, 55 in. H.

SOLD

Click here for more information (186.4 KB)

Click On Picture

SOLDTri-Clover Single Stage Tri-Blender SOLD

SOLD Tri-Clover Single Stage Tri-Blender
Mfg: Tri Clover Model: F211610-340-S
Stock No: 65.ME2.20 Serial No: Z2441
Tri-Clover Single Stage Tri-Blender. Model: F211610-340-S, S/N: Z2441. Dry ingredient capacity: Up to 50 lbs/min. Baldor Motor: 5 hp, 230/460 V, 12/6 amps, 60 Hz, 3 phase. Final speed: 3450 rpm. Powder inlet: 2 in. Liquid inlet: 1-1/2 in., liquid outlet: 1-1/2 in. Stainless steel hopper: 24 in. dia x 19 in. H. Connection ends, diffuser and suction tube, inlet adapter, casing, screen, washer, and backplate are made of 316 stainless steel. All tubes are fastened with quick couple Tri-Clamps for easy care and fast access. Overall dimensions: 17 in. L x 17 in. W x 43 in. H.

SOLD

Click here for more information (1,458.8 KB)

Click On Picture

SOLD Triclover Single Stage Tri-Blender SOLD

SOLD Triclover Single Stage Tri-Blender
Mfg: Tri Clover Model: F3218MD-B60
Stock No: 57a.GR045.10 Serial No: K1139
Triclover Single Stage Tri-Blender. Model: F3218MD-B60, S/N: K1139. Dry ingredient capacity: Up to 100 lbs/min. Reliance Motor: 10 hp, 3510 rpm, 230/460 V, 24/12 amps, 60 Hz, 3 phase. Final speed: 2151 rpm. (1) 7 in. dia impeller. Powder inlet: 3 in. Liquid inlet: 1-1/2 in., liquid outlet: 2 in. Stainless steel hopper: 25 in. dia x 34 in. H. Connection ends, diffuser and suction tube, inlet adapter, casing, screen, washer, and backplate are made of 316 stainless steel. All tubes are fastened with quick couple Tri-Clamps for easy care and fast access. Overall dimensions: 32 in. L x 20 in. W x 59 1/2 in. H. (ACN195)

SOLD

Click here for more information (1,526.9 KB)

Click On Picture

SOLD Quadro Ytron Fluid Mixer and Disperser Model XCT3A SOLD

SOLD Quadro Ytron Fluid Mixer and Disperser Model XCT3A
Mfg: Quadro Engineering Incorporated Model: XCT3A
Stock No: ENDX746c.6 Serial No: XCT-0007R
Quadro Ytron Powder Disperser. Model: XC1-3A, S/N: XC1-0007R. Liquid capacity: 40-70 gpm. Powder capacity: 150 lbs/min. 3A sanitary CIP cleanability. (2) 4.25 in. dia impellers. VP motor: 7.5 hp, 3520 rpm, 6.7 amps, 575 V, 60 Hz, 3 phase. Final speed: 5,400 rpm. Inlets/outlets: (2) 1 1/2 in., (1) 2 in., (1) 1 in. The Quadro Ytron XC has a dual stage reactor housing designed specifically to incorporate and disperse large quantities of powders into a liquid stream in a single pass, without aeration. The first stage in the reactor creates a strong vacuum ensuring the powders are drawn into the reactor head. Immediately after the powder comes into contact with the liquid, the premix is subjected to directional and velocity changes as the mix repeatedly impinges on stationary baffles. The second stage tangentially discharges a smooth, lump-free, homogeneous product. Unit serves many applications in the food & beverage, pharmaceutical, and industrial field. See pdf for detailed information on this unit. Overall dimensions: 29 in. L x 21 in. W x 32 in. H.

SOLD

Click here for more information (591.0 KB)

Click On Picture

SOLD Tri Clover Tri-Blender SOLD

SOLD SOLD Tri Clover Tri-Blender SOLD
Mfg: Tri Clover Model: F3218MD-S
Stock No: HDBV069.28a Serial No: W1126
Tri Clover Single Stage Tri-Blender. Model: F3218MD-S, S/N: W1126. Dry ingredient capacity: Up to 100 lbs/min. (1) 7 1/2 in. dia impeller. Leeson Motor: 10 hp, 1740 rpm, 230/460 V, 24/12 amps, 60 Hz, 3 phase. Final speed: 1286 rpm. Powder inlet: 3 in. Liquid inlet: 1-1/2 in.; outlet: 2 in. Stainless steel hopper: 30 in. dia x 25 in. H. Connection ends, diffuser and suction tube, inlet adapter, casing, screen, washer, and backplate are made of 316 stainless steel. All tubes are fastened with quick couple Tri-Clamps for easy care and fast access. Overall dimensions: 32 in. L x 20 in. W x 56 in. H. (ACN195) SOLD

SOLD

Click here for more information (1,529.2 KB)

Click On Picture

Tri Clover Single Stage Tri-Blender

SOLD Tri Clover Single Stage Tri-Blender
Mfg: Tri Clover Model: F3218
Stock No: LOL1.4a Serial No:
Tri Clover Single Stage Tri-Blender. Model: F3218. Dry ingredient capacity: Up to 100 lbs/min. (1) 7-1/2 in. dia impeller. Reliance Motor: 10 hp, 3500 rpm, 230/460 V, 25/12.5 amps, 60 Hz, 3 phase. Final speed: 2370 rpm. Powder inlet: 3 in. Liquid inlet: 1-1/2 in.; outlet: 2 in. Stainless steel hopper: 25 in. dia x 34 in. H. Connection ends, diffuser and suction tube, inlet adapter, casing, screen, washer, and backplate are made of 316 stainless steel. All tubes are fastened with quick couple Tri-Clamps for easy care and fast access. Overall dimensions: 34 in. L x 22 in. W x 60 in. H. (ACN195)

SOLD

Click here for more information (1,497.7 KB)

Click On Picture

Silverson Flashblend Powder Liquid Mixing System

SOLD Silverson Flashblend Powder Liquid Mixing System
Mfg: Silverson Model: FLB45
Stock No: GFTD001. Serial No:
Silverson Flashblend Powder Liquid Mixing System. Model: FLB45. Typical powder flow rate: 125-250 lbs/min. Hopper volume: 10.5 cu. ft. Silverson High Shear In-Line Mixer, Model: 600L, S/N: C6LM535. Baldor Industrial Motor, 30 hp, 3525 rpm, 230/460 V, 72/36 amps, 60 Hz, 3 phase. Tri-Clover C328 Centrifugal Pump, Model: C328MF28T-L-50ND-01U-14SP, S/N: 528364-01. Reliance Electric Motor, 25 hp, 3550 rpm, 230/460 V, 56.2/28.1 amps, 60 Hz, 3 phase. The Silverson Flashblend is designed to rapidly wet out and disperse a wide range of powders into liquids. The result is a system that can produce agglomerate-free homogenoeous dispersions at higher production rates and concentrations that previously achievable; all with minimum aeration. The Flashblend can process a wide variety of powders, ranging from those that form low viscous gels. It can be incorporated into the following industries: food, cosmetics and pharmaceuticals, beverage and brewing, chemical and petro-chemical, agrochemicals. Completely CIP'able in by-pass position. The high throughput exceeds accepted CIP velocities ensuring that the venturi area is cleaned to as high a standard as normal sanitary piping. Inlets: (1) 3 in. dia. S-line fitting. Outlets: (1) 2 in. dia. S-line fitting. Overall dimensions: 84-1/2 in. L x 42-1/2 in. W x 77 in. H.

SOLD

Click here for more information (642.8 KB)
Click here for more information (1,787.9 KB)

Click On Picture

 Tri-Clover Tri Blender

SOLD Tri-Clover Tri Blender
Mfg: Tri Clover Model: F4329MD
Stock No: 150.GR375.37a Serial No: V4373
Tri-Clover Tri-Blender. Model: F4329MD-S, S/N: V4373. Dry ingredient capacity: Up to 350 lb/min. Powder inlet: 4 in. Liquid inlet: 2 in.; outlet: 3 in. Stainless steel hopper: 30 in. dia x 25-1/2 in. H. Reliance Motor: 20 hp, 3510 rpm, 230/460 V, 50/25 amps, 60 Hz, 3 phase. Final speed: 2420 rpm. Connection ends, diffuser and suction tube, inlet adapter, casing, screen, washer, and backplate are made of 316 stainless steel. All tubes are fastened with quick couple Tri-Clamps for easy care and fast access. Overall dimensions: 32 in. L x 20 in. W x 53 in. H.

SOLD

Click here for more information (1,554.6 KB)

Click On Picture

Tri Clover Tri-Blender

SOLD Tri Clover Tri-Blender
Mfg: Tri Clover Model: F4329MD
Stock No: HDFD370.39a Serial No: R8872
Tri Clover Tri-Blender. Model: F4329MD. S/N: R8872. Maximum dry ingredient capacity: 350 lbs per minute. 316 stainless steel wetted parts with quick-couple Tri-Clamp® connections. Impeller diameter: 9-1/2 in. Reliance Electric Motor, 20 hp, 3510 rpm, 230/460 V, 50/25 amps, 60 Hz, 3 phase. Final speed: 2340 rpm. Featuring fast, uniform, and continuous material absorption, the Tri Clover Tri-Blender is designed to thoroughly and efficiently batch blend dry ingredients and liquids. Benefits include: minimized production time, minimal lumping and foaming of product associated with air pockets resulting from conventional mixing equipment, easy of portability and ease of integration with existing systems. Inlet: 21 in. dia. x 15 in. H. (funnel infeed), (1) 2 in. dia. S-line fitting. Outlet: (1) 3 in. dia. S-line fitting. Overall dimensions: 3 ft. 2 in. L x 1 ft. 8 in. W x 2 ft. 7 in. H. (ACN461a).

SOLD

Click here for more information (258.6 KB)
Click here for Additional Information (2,741.1 KB)

Click On Picture

Tri Clover Tri-Blender

SOLD Tri Clover Tri-Blender
Mfg: Tri Clover Model: F114MD-MBV-B60
Stock No: DPPX41527B. Serial No: 407604-01
Tri Clover Tri-Blender. Model: F114MD-MBV-B60. S/N: 407604-01. Reliance Electric Motor, 3 hp, 3510 rpm, 230/460 V, 8.0/4.0 amps, 60 Hz, 3 phase. Inlets: (1) 8-3/4 in. dia. (hopper infeed). Outlets: (1) 1 in. dia. S-line fittings, (1) 1-1/2 in. dia. S-line fittings. Overall dimensions: 1 ft. 2 in. L x 1 ft. 2 in. W x 3 ft. 8-1/2 in. H.

SOLD

Click here for more information (243.3 KB)

Click On Picture

Tri-Clover Tri-Blender

SOLD Tri-Clover Tri-Blender
Mfg: Tri Clover Model:
Stock No: ATGP007 Serial No:
Tri-Clover Tri-Blender. Infeed hopper dimensions: 1 ft. 11 in. dia. x 1 ft. 6 in. H. Capacity for dry ingredients: up to 100 lbs. / min. depending on product. Liquid flow rate: up to 110 gpm depending on product. Materials of construction include: 316L/304 stainless steel. Maximum product temp: 140°F. Impeller diameter: 8 in. Baldor washdown-duty motor, 10 hp, 3500 rpm, 230/460 V, 23/11.5 amps, 60 Hz, 3 phase. Tri-Blenders are designed to blend dry ingredients with liquids, minimizing the introduction of air into the process. Applications include the food, beverage, dairy and biopharmaceutical industries. Inlets: (1) 1-1/2 in. dia. S-line fitting (infeed), (1) 2 in. dia. S-line fitting (infeed). Outlets: (1) 2 in. dia. S-line fitting. Overall dimensions: 2 ft. 10 in. L x 1 ft. 8 in. W x 4 ft. H.(ACN324).

SOLD

Click here for more information (197.2 KB)

Click Here if you don't see what you're looking for in our online catalog.