Used Cherry Burrell UHT Systems, Used UHT Systems, Used Cherry Burrell Unitherms 
 Genemco Sells Used Cherry Burrell UHT Systems, Used Cherry Burrell Unitherms, Used UHT Systems 

Click On Picture

Cherry Burrell Unitherm IV Sterile Processing System

Cherry Burrell Unitherm IV Sterile Processing System
Mfg: Cherry-Burrell Model: S-3 Series 200
Stock No: 450.HDVM333.41a Serial No: 268037
Cherry Burrell Unitherm IV Sterile Processing System. Electrical updated 1994. (2) 30 gallon surge tanks. Supply pump: .5 hp. High pressure pump: 1.5 hp. Plungers: 1-5/8 in. Agitator: 29 rpm, 20-40 gph, .25 hp, 110 V, 1 phase control, 220 V, 3 phase. Cream No-Bac. High pressure pump: 300 psi max. Spiratherm heaters: 150 psi max, operating pressure: 75-80 psi. Spiratherm heat exchanger with two steam heating sections. One holding section sized 300 F at 4 seconds. Flow rate: 30 gph. Precooler section using water. Cooling section using 34 F cooling medium.

Click here for more information (2,002.2 KB)

Click On Picture

Cherry-Burrell NO-BAC Unitherm IV Processing System

Cherry-Burrell NO-BAC Unitherm IV Processing System
Mfg: Cherry-Burrell Model: No-Bac Unitherm IV
Stock No: MABE001. Serial No: 62419
Cherry-Burrell NO-BAC Unitherm IV Processing System. Model: No-Bac Unitherm IV. S/N: 62419. The No-Bac Unitherm IV is a complete unitized system for sterilizing fluid products at a rate of 20 to 40 gph. It consists of two surge tanks, supply pump, high pressure pump, and spiratherm heat exchangers. Cherry Burrell Stellar-Flo Pump, Model: SS-200, S/N: 76025, plunger diameter: 5/8 in., operating pressure: 300 psi, maximum capacity: 100 gph, minimum capacity: 11 gph. Sterling Electric Motor with Speed Trol Variable Speed Drive, 5 hp, 1800 rpm, 204/1430 final rpm (min/max), 230/460 V, 13.0/6.5 amps, 60 Hz, 3 phase. (1) Stainless Steel Mix Tank- 30 Gallon and (1) Stainless Steel Balance Tank- 30 Gallon. Cherry Burrell Flexflo Centrifugal Pump, Model: OH-F, S/N: 40571, horsepower: 1/2 hp. (1) Cherry Burrell 4 in. dia. x 40 in. L Spiraltherm. (5) Cherry Burrell 3 in. dia. x 14 in. L Spiraltherms. (2) Barber-Colman 530 Series Analog Solid State Setpoint Temperature Controllers. (2) Barber-Colman Valve Positioners. Inlets: open tank, (1) 1/2 in. dia. NPT (steam), (1) 1/2 in. dia. NPT (cold water). Outlets: (1) 3/8 in. dia. tube, (1) 1/2 in. dia. NPT (steam), (1) 1/2 in. dia. NPT (cold water). Overall dimensions: 104 in. L x 59 in. W x 80 in. H. (ACN5000).

Click here for more information (715.0 KB)

Click On Picture

Cherry-Burrell NO-BAC Unitherm IV Processing System

Cherry-Burrell NO-BAC Unitherm IV Processing System
Mfg: Cherry-Burrell Model: No-Bac Unitherm IV
Stock No: MABE002. Serial No: 437
Cherry-Burrell NO-BAC Unitherm IV Processing System. Model: No-Bac Unitherm IV. S/N: 437. The No-Bac Unitherm IV is a complete unitized system for sterilizing fluid products at a rate of 20 to 40 gph. It consists of two surge tanks, supply pump, high pressure pump, and spiratherm heat exchangers. Cherry Burrell Stellar-Flo Pump, Model: SS-200, S/N: 79019, plunger diameter: 5/8 in., operating pressure: 300 psi, maximum capacity: 45 gph, minimum capacity: 22.5 gph. Sterling Electric Motor with Speed Trol Variable Speed Drive, 5 hp, 1800 rpm, 204/1430 final rpm (min/max), 208 V, 13 amps, 60 Hz, 3 phase. (1) Stainless Steel Mix Tank- 30 Gallon and (1) Stainless Steel Balance Tank- 30 Gallon. Cherry Burrell Flexflo Centrifugal Pump, Model: OH-F, S/N: 41411, horsepower: 1/2 hp. (1) Cherry Burrell 4 in. dia. x 40 in. L Spiraltherm. (5) Cherry Burrell 3 in. dia. x 14 in. L Spiraltherms. (2) Barber-Colman 520 Series Analog Solid State Setpoint Temperature Controllers. (2) Barber-Colman Valve Positioners. Inlets: open tank, (1) 1/2 in. dia. NPT (steam), (1) 1/2 in. dia. NPT (cold water). Outlets: (1) 3/8 in. dia. tube, (1) 1/2 in. dia. NPT (steam), (1) 1/2 in. dia. NPT (cold water). Overall dimensions: 105 in. L x 58 in. W x 80 in. H. (ACN5000).

Click here for more information (771.0 KB)

Click On Picture

SOLD Cherry Burrell UHT System Injection Product Heater     SOLD

SOLD Cherry Burrell UHT System Injection Product Heater
Mfg: Cherry-Burrell Model: 4-4557-2
Stock No: 7a.GR891. Serial No:
Cherry Burrell Model 4-4557-2 UHT Steam injection product heater. 2 in. x 1-1/2 in. I-Line ports.

SOLD

Click On Picture

SOLD Cherry Burrell UHT System  SOLD

SOLD Cherry Burrell UHT System
Mfg: Cherry-Burrell Model:
Stock No: 142 Serial No:
Used Cherry Burrell UHT System. It has a stainless steel interior and exterior, stainless product contact points, 15 tubular stainless steel heat exchanger assemblies, two centrifugal pumps, air system, chart recorders, homogenizer is Cherry Burrell Model SS5000TGR, single stage poppet valve, 2-3/8 plungers, maximum operating pressure 2,500 psi, 100 horsepower motor, two balance tanks with one centrifugal pump, hot water make up is Bell and Gossett, Anderson Instrument controls.

SOLD

Click here for more information (104.2 KB)

Click On Picture

SOLD Crepaco Skid Mounted UHT SOLD

SOLD Crepaco Skid Mounted UHT
Mfg: Crepaco Model:
Stock No: 150CNHE.27 Serial No:
Crepaco Skid Mounted UHT Unit - system to consist of homogenizer/variable speed, centrifugal pump, 250 gallon single shell tank, misc. filters, control panel. Steam injected, 40 gallons per hour last used on dairy creamers.

SOLD

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:APV Scraped Surface Heat Exchangers  | Used Shell and Tube Heat Exchangers  | Used Plate Heat Exchangers | Used Stainless Steel Farm Tanks | Milk Pasteurizer Processor Tanks 
Other Categories:Used Crepaco Balance Tanks |  Used Stainless Steel Silos | Used Stainless Steel Dicers / Slicers | Film Plate Chillers  | Vilter Screw Compressors  
Other Manufacturers: Used Ammonia Freezers | Evaporator Coils  | Used Ammonia Refrigeration  | Screw Conveyor  | Accumulation Tables  

 Genemco Sells Used Cherry Burrell UHT Systems at competitive Prices