Genemco Used Urschel Comitrol Processors and Urschel Dicer / Slicer & Cutter at Fair Prices. 
 Genemco : Offers a wide range of Used Urschel Comitrol Processors and Cutters. 

Click On Picture

Urschel Slicer

Urschel Slicer
Mfg: Urschel Laboratories Inc. Model: HS
Stock No: AARF013.36 Serial No: 672
Urschel Slicer. Model: HS. S/N: 672. Model HS is a centrifugal-type slicer that produces flat slices from 1/16 in. (1/5 mm) to 3/4 in. (19.5 mm) thick. Capacity is determined by the slice thickness and type of product. For example, root vegetables with yield 3,000 lbs/hr (approx.) for each 1/16 in. of slice thickness, 12,000 lbs/hr (approx.) for 1/4 in. cuts, and 24,000 lbs/hr (approx.) for 1/2 in. slices. Slice thickness is adjusted by rotating the knurled adjustment knob. Unit is constructed of both Stainless Steel and Food-Grade Manganese Aluminum Bronze, which is commonly used in vegetable size reduction applications. Electric Apparatus Motor, 2 hp, 1755/1460 rpm, 200/208/230/460 V, 5.8-7/5.5-6.8/5.2-6.2/2.6-3.1 amps, 60/50 Hz, 3 phase. Inlets: (1) 19-1/2 in. L x 15-1/2 in. W infeed hopper. Outlets: (1) 7 in. L x 5-3/4 in. W discharge chute. Overall dimensions: 61 in. L x 40 in. W x 50 in. H. (ACN250-87).

Click here for more information (151.4 KB)

Click On Picture

Urschel Model 3600 Comitrol Processor

Urschel Model 3600 Comitrol Processor
Mfg: Urschel Laboratories Inc. Model: 3600
Stock No: BYCD001.25 Serial No: 335
Urschel Comitrol processor. Model: 3600. S/N: 335. The compact size of the Comitrol processor model 3600, makes each machine ideal for a wide range of small volume to high capacity production environments. Foods such as meats, poultry, fruits, vegetables, and cheeses can be processed as well as many chemical and pharmaceutical products. Urschel Motor, 3 hp, 550V, 3 phase. Doerr motor (screw motor), 1/6 Hp, 3 phase. Boston Motor drive, 1,750 rpm-out, 90 lb-in. torque. 3-Blade impeller with a diameter of 6 in. Auger screw dimensions: 3 in. dia. x 5-1/2 in. L. Pan dimensions: 23 in. L x 13 in. W x 2 in. H. Inlets: 6 in. L x 5 in. W. Overall dimension: 2 ft. 11 in. L x 1 ft. 9 in. W x 3 ft. 6 in. H.(ACN190).

Click here for more information (323.1 KB)

Click On Picture

Urschel Laboratories Inc. Model G-A Dicer

Urschel Laboratories Inc. Model G-A Dicer
Mfg: Urschel Laboratories Inc. Model: G-A
Stock No: SFEC3807.85 Serial No: 1127
Urschel Laboratories Inc. Dicer. Model G-A. S/N: 1127. Horizontal blades dimensions: 6-3/4 in. L. x ¼ in. W. Horizontal blades separation: 5/8 in. Circular blades dimensions: 3-1/2 in. dia. Circular blades separation: ¼ in. Baldor Electric Company motor: 2 hp, 1725 rpm, 208-230/460 V, 6.5-6.2/3.1 A, 60 Hz, 3 phase. The Model G-A Dicer is capable of producing either flat dices or flat strip cuts, is equipped with stainless steel product contact parts, and can operate continuously for uninterrupted production. Applications include: French fry potato strips, brittle root vegetables and soft, ripe fruits. Inlets: (1) 1 ft. 6 in. L. x 1 ft. W. Approximate overall dimensions: 6 ft. 2 in. L x 2 ft. 8-3/4 in. W x 4 ft. 11 in. H. (ACN320-72)(GH).

Click here for more information (539.6 KB)

Click On Picture

1992 Urschel Laboratories Inc. Model G Dicer

1992 Urschel Laboratories Inc. Model G Dicer
Mfg: Urschel Laboratories Inc. Model: G
Stock No: SFEC4808.50 Serial No: 3122
1992 Urschel Laboratories Inc. Dicer. Model: G. Horizontal blades dimensions: 6-3/4 in. L x ¼ in. W. Horizontal blades separation: 5/8 in. Circular blades dimensions: 3-1/2 in. dia. Circular blades separation: 1/2 in. Baldor Electric motor: 2 Hp, 1725 Rpm, 208-230/460 V, 6.5-6.2/3.1 A, 60 Hz, 3 Phase. The Model G dicer features a versatile, three-dimensional cutter capable of producing uniform flat dices or flat strip cuts and operates continuously for uninterrupted production. A simplified design guarantees easy cleanup and maintenance. Applications include: French fry potato strips, brittle root vegetables and soft, ripe fruits. (1) 1 ft. 6 in. L x 1 ft. W product inlet. (1) 11-1/2 in. L x 7-1/4 in. W product outlet. Overall dimensions: 6 ft. L x 3 ft. 8 in. W x 4 ft. 10-1/8 H.(ACN240).

Click here for more information (569.9 KB)

Click On Picture

SOLD Urschel Dicer / Slicer  SOLD

SOLD Urschel Dicer / Slicer
Mfg: Urschel Laboratories Inc. Model: CC
Stock No: 32a-SC-0471 Serial No:
Urschel dicer / slicer, model no. CC, frame with bottom drive only.

SOLD

Click On Picture

SOLD Urschel Dicer / Slicer Stainless Steel SOLD

SOLD Urschel Dicer / Slicer Stainless Steel
Mfg: Urschel Laboratories Inc. Model: G
Stock No: 185-SC-6521 Serial No:
Urschel Laboratories Inc. Model G Dicer, S/N 622, unit is mounted on stainless steel frame, table and casters. Table is 38-1/2 in. Hight, 20-1/2 in. Wide, 53 in. Long. Overall dimensions 53 in. H x 39 in. W x 59 in. L. Leeson Washguard Motor 2 hp, Model C145T17WB14A, rpm 1,740, Cat No. G120586.00, date code K99B, 208/230 Volt, 1460 60Hz.,10 in. stainless steel impeller and 3/8 in. circular, 3/8 in. cross-cut knives.

SOLD

Click here for more information (147.1 KB)

Click On Picture

SOLD Urschel Comitrol SOLD

SOLD Urschel Comitrol
Mfg: Urschel Laboratories Inc. Model: 2100
Stock No: 120.BASF325.45a Serial No: 169
Urshcel Grinder, Model 2100 Comitrol, S/N 169, 60 hp 230/460 volts 138/69 Final rpm, top chute inlet base 34 in. W x 26 in. L, overall dimensions 82 in. L x 65 in. W x 100 in. H

SOLD

Click here for more information (184.3 KB)

Click On Picture

SOLD Urschel Dicer / Slicer SOLD

SOLD Urschel Dicer / Slicer
Mfg: Urschel Laboratories Inc. Model: 166
Stock No: 115-SC-7221 Serial No:
Urschel Comitrol 3600 dicer / slicer, serial no. 166, with 5 horsepower, 3000 rpm and auger infeed heads #66823 #66570 #66479 #66503.

SOLD

Click On Picture

SOLD Urschel Dicer SOLD

SOLD Urschel Dicer
Mfg: Urschel Laboratories Inc. Model: RA-A
Stock No: 180.112 Serial No:
Urschel RA-A dicer rebuilt w/ safety disconnects and 5 hp motor.

SOLD

Click here for more information (93.0 KB)

Click On Picture

SOLD Urschel Dicer / Slicer SOLD

SOLD Urschel Dicer / Slicer
Mfg: Urschel Laboratories Inc. Model: O
Stock No: 65-SC-8231 Serial No:
Urschel dicer / slicer, model no. O, mild steel frame can be converted to OC.

SOLD

Click On Picture

SOLD Urschel Dicer SOLD

SOLD Urschel Dicer
Mfg: Urschel Laboratories Inc. Model: GK
Stock No: SJFK021.76a Serial No:
Urschel Dicer. Model: GK, S/N: 1157. Hopper opening: 19 in. L x 15-1/2 in. W. (9) 4 in. dia circular knives. Product exit: 7 in. L x 6 in. W. US Electrical Motor: 2 hp, 1,730 rpm, 230/460 V, 6/3 amps, 60 Hz, 3 phase. Overall dimensions: 53 in. L x 36 in. W x 50 in. H. The model GK is one of the most versatile machines available from Urschel Laboratories. Interchangeable cutting parts in a wide range of sizes provide maximum versatility in producing maximum versatility in producting uniform cuts from a variety of fruits and vegetables. Many sizes of straight and crinkle cuts can be made by using numerous combinations of slice thicknesses, crosscut knife spindles, and circular knife spacing. Features continuous operation for uninterrupted production and simplified design for easy cleanup and maintenance.

SOLD

Click here for more information (264.3 KB)

Click On Picture

SOLD Urschel Dicer / Slicer Stainless Steel SOLD

SOLD Urschel Dicer / Slicer Stainless Steel
Mfg: Urschel Laboratories Inc. Model: G
Stock No: 170-SC-8521 Serial No:
Urschel dicer / slicer stainless steel frame, model no. GK, no tag, 7 inch bronze impeller and 1/2 inch circular, 1/2 inch cross-cut knives.

SOLD

Click On Picture

SOLD Urschel Comitrol Processor, Model 3600 Slant SOLD

SOLD Urschel Comitrol Processor, Model 3600 Slant
Mfg: Urschel Laboratories Inc. Model: 3600 Slant
Stock No: HDNP459.25 Serial No: 662
Urschel Comitrol Processor. Model 3600 Slant, S/N 662. Continous duty Pacemaker: Model M439005 0071, Type 6J6B,10 hp, 3 phase. Baldor motor feed, WM355581, frame 45TC, Ser. F188, 2 hp, 208-230/460 V, 65-62/3.1 amps, 1,725 rpm, 60 Hz, 3 phase. 50 Hz: 200/208 230/460 V, 2,885/2,915 rpm. Hopper: 26 in. L x 10 in. W. Frame: 61 in. L x 41 in. W x 45-½ in. H. Overall dimensions: 61 in. L x 61 in. W x 77 in. H. Applications include meat, poultry & fish, dairy products, fruits, vegetables, bakery & confectionery, snack foods, pet food, and chemical & pharmaceutical.

SOLD

Click here for more information (235.3 KB)

Click On Picture

SOLD Urschel Comitrol SOLD

SOLD Urschel Comitrol
Mfg: Urschel Laboratories Inc. Model: MG
Stock No: 85-SC-5871 Serial No: 1125
Urschel comitrol, model no. MG, serial no. 1125, Motor: 25 HP.

SOLD

Click On Picture

SOLD Urschel Slicer Model O  SOLD

SOLD Urschel Slicer Model O
Mfg: Urschel Laboratories Inc. Model: O
Stock No: SABE087.35a Serial No:
Urschel Slicer. Model: O. Maximum aperture/clearance above belt: 2 in. W x 2-1/2 in. H. Conveyor belt: 87 in. L x 3-3/4 in. W. Cutting wheel diameter: 17 in. Cutting wheel uses (15) 3 in. L x 1/2 in. W rotating cutting blades. (2) General Electric Motors, 1-1/2 in. dia. 1725 rpm, 230/460 V, 5.6/2.8 amps, 60 Hz, 3 phase. Outlets: (1) 5 in. L x 5 in. W x 8 in. H discharge chute. Overall dimensions: 10 ft. L x 24 in. W x 46 in. H.

SOLD

Click here for more information (280.6 KB)

Click On Picture

SOLD Urschel Comitrol SOLD

SOLD Urschel Comitrol
Mfg: Urschel Laboratories Inc. Model: MG
Stock No: 455 Serial No: 1095
Urschel comitrol, model no. MG, serial no. 1095.

SOLD

Click On Picture

SOLD Urschel Comitrol Processor, Model 3600 SOLD

SOLD Urschel Comitrol Processor, Model 3600
Mfg: Urschel Laboratories Inc. Model: 3600
Stock No: CCFP268. Serial No: 155
Urschel Comitrol Processor. Model 3600, S/N 155. Product inlet: 5-1/2 in. x 4 in. 5 hp Reuland motor: 5 hp, 3,600 rpm, 230/460 V, 13.4/6.7 amps, 60 Hz, 3-phase. Doerr motor (to turn screw feeder): 1/6 hp, 1,725/1,425 rpm, 60/50 Hz, 220/440 V, 8/4 amps. Overall dimensions: 39 in. L x 22 in. W x 47 in. H.

SOLD

Click here for more information (286.9 KB)

Click On Picture

SOLD Urschel Dicer, Model G-A SOLD

SOLD Urschel Dicer, Model G-A
Mfg: Urschel Laboratories Inc. Model: G-A
Stock No: DMNY003. Serial No: 3830
Urschel Dicer. Model: G-A. S/N: 3830. Types of Cuts: slices, strip cuts, or dices can be produced by using the required cutting spindles and adjusting the slice thickness. Currently set up to cut 3/4 in. x 1/2 in. x 1/2 in. cubes. Reliance Electric Motor, 2 hp, 1770/1470 rpm, 758/630 rpm (final), 230/460-208-416 V, 5.3-2.65-6.0-3.0 amps, 60/50 Hz, 3 phase. Versatile three-dimensional cutter capable of producing uniform dices, straight french fry strips, and slices from a variety of soft ripe fruits and brittle root vegetables including peaches, pears, potatoes, lettuce, cucumbers, and carrots. Features continuous operation for uninterrupted production and simplified design for easy cleanup and maintenance. Inlets: 18 in. L x 12 in. W infeed chute. Outlets: (1) 11-1/2 in. L x 9-1/2 in. W basket. Overall dimensions: 55 in. L x 31 in. W x 45 in. H.

SOLD

Click here for more information (647.2 KB)

Click On Picture

SOLD Urschel Dicer / Slicer Stainless Steel SOLD

SOLD Urschel Dicer / Slicer Stainless Steel SOLD
Mfg: Urschel Laboratories Inc. Model: GK
Stock No: 161-SC-4921 Serial No: 611
Urschel dicer / slicer, model no. GK, serial no. 611, stainless steel frame, 7 inch bronze impeller and 3/4 inch circular, 3/8 inch cross-cut knives. SOLD

Click On Picture

Urschel Slicer, Model OC-30

SOLD Urschel Slicer, Model OC-30
Mfg: Urschel Laboratories Inc. Model: OC-30
Stock No: RFPM271.18 Serial No: 195
Urschel Slicer. Model: OC-30. S/N: 195. Cutting wheel diameter: 15 in. Blade Motor, 2 hp, 1740 rpm, 208-230/460 V, 6.5-3.2 amps. Conveyor Belt Motor. Belt dimensions: 88 in. L x 2 in. W. Product clearance: 2-1/2 in. W x 2-1/2 in. H. The Urschel Model OC specializes in crosscut bias slicing of elongated products including: pickles, carrots, celery, rhubarb, okra, potatoes, squash, etc. The machine features a wide selection of slice thicknesses, continuous operation for uninterrupted production, and simplified design for easy cleanup and maintenance. Types of cuts: bias flat slices and bias Crinkle slices: wide range from 1/16 to 1-3/4 inches, bias flat slices when specially equipped with a micro-slice wheel: 0.030 to 0.120 inches. Product inlet: 32 in. L x 3 in. W x 5 in. H. outlet: 3 in. W x 3 in. H. Overall dimensions: 112 in. L x 20 in. W x 58 in. H.

SOLD

Click here for more information (196.0 KB)

Click On Picture

Urschel Dicer

SOLD Urschel Dicer
Mfg: Urschel Laboratories Inc. Model: H
Stock No: 80-SC-4871 Serial No: 101
Urschel Dicer model no. H serial no. 101 2 HP Motor Mild Steel Frame, Poor Condition.

SOLD

Click On Picture

Urschel Dicer / Slicer

SOLD Urschel Dicer / Slicer
Mfg: Urschel Laboratories Inc. Model:
Stock No: 85-SC-2281 Serial No: 773
Urschel dicer/slicer Urschel Comitrol 3600, serial no. 773 with 10 horsepower 3540rpm.

SOLD

Click On Picture

Urschel Dicer / Slicer

SOLD Urschel Dicer / Slicer
Mfg: Not Specified Model:
Stock No: 135-SC-4331 Serial No:
Urschel dicer / slicer, model 30C with 48 inch feed hoppers, all new components.

SOLD

Click On Picture

Urschel Knife Sharpener

SOLD Urschel Knife Sharpener
Mfg: Urschel Laboratories Inc. Model: WG
Stock No: 15-SC-5061 Serial No:
Urschel crosscut knife sharpener model no. WG.

SOLD

Click On Picture

Urschel Knife Sharpener

SOLD Urschel Knife Sharpener
Mfg: Urschel Laboratories Inc. Model: CKG
Stock No: 15-SC-4061 Serial No:
Urschel circular knife sharpener model no. CKG.

SOLD

Click On Picture

Urschel Dicer

SOLD Urschel Dicer
Mfg: Urschel Laboratories Inc. Model: G-A
Stock No: ANSA002. Serial No: 3291
Urschel Dicer. Model G-A, S/N 3291. U.S. Motor: 2 hp, 1,730 rpm, 6.0/3.0 amps, 60 Hz, 3 phase. Crosscut knife cut sizes: 1/2 in. Circular knife cut sizes: 3/4 in. Slice thickness range: 1/8 in. to 5/8 in. Urschel Model G-A uniformly cuts dices, straight french fry strips, and slices from a variety of soft ripe fruits and brittle root vegetables. A wide selection of interchangeable cutting parts enables the user to obtain gentle, clean cutting through a wide range of sizes at high production capacities. The Model G-A features continuous operation for uninterrupted production, and simplified design for easy cleanup and maintenance. Maximum input product size is 5-1/2 in. (139.7 mm) in any dimension. Overall dimensions: 60 in. L x 29 in. W x 50 in. H. (ACN314).

SOLD

Click here for more information (416.2 KB)

Click On Picture

Urschel Comitrol Processor, Model 3600

SOLD Urschel Comitrol Processor, Model 3600
Mfg: Urschel Laboratories Inc. Model: 3600
Stock No: ATE205. Serial No: 249
Urschel Comitrol Processor. Model: 3600. S/N: 249. Impeller diameter: 5-1/2 in. Ideal for a wide foods such as meats, poultry, fruits, vegetables, and cheeses as well as many chemical and pharmaceutical products. Designed for pilot plant, laboratory, and production operations. The Dio-Cut impeller is designed to continually move product over all cutting edges of the cutting head to product the longest possible usage. Includes Allen-Bradley start/stop/reset control box and heavy duty vacu-break switch. Louis Allis Motor, 10 hp, 3490 rpm, 220/440 V, 25/12.5 amps, 60 Hz, 3 phase. Inlets: (1) 2-1/2 in. dia. infeed port. Outlets: (1) 18 in. L x 6 in. W discharge. Overall dimensions: 29 in. L x 28 in. W x 55 in. H.

SOLD

Click here for more information (230.6 KB)

Click On Picture

Urschel Dicer, Model G

SOLD Urschel Dicer, Model G
Mfg: Urschel Laboratories Inc. Model: G
Stock No: HDBA076.74a Serial No: 1162
Urschel Dicer. Model: G. S/N: 1162. 304 and 316 stainless steel internal components. Product is fed through a 19 in. L x 15 in. W hopper. Crosscut knife cut sizes: 3/4 in. Circular knife cut sizes: 1/2 in. Slice thickness range: 1/8 in. to 5/8 in. Reliance Motor, 2 hp, 1770/1760/1755/1470/1465, 230/460-208/416-200/400-208/416-200/400 V, 5.3/2.65-5.6/2.8-5.7/2.85-6/3 amps, 60/50 Hz, 3 phase. Versatile three-dimensional cutter capable of producing uniform dices. Features continuous operation for uninterrupted production and simplified design for easy cleanup and maintenance. Overall dimensions: 61 in. L x 20 in. W x 30 in. H.

SOLD

Click here for more information (394.1 KB)

Click On Picture

Urschel Comitrol 1300

SOLD Urschel Comitrol 1300
Mfg: Urschel Laboratories Inc. Model:
Stock No: DBPF058.7 Serial No:
Urschel Comitrol 1300. Blade diameter: 9 in. Sieve aperture: 13 in. dia. Louis Allis Motor, 1-1/2 hp, 208-220/440 V, 60 Hz, 41.5-39/19.5 amps, 3,540 rpm. Overall dimensions: 42 in. L x 31 in. W x 57 in. H.

SOLD

Click here for more information (253.0 KB)

Click On Picture

Urschel Cutter

SOLD Urschel Cutter
Mfg: Urschel Laboratories Inc. Model: 30
Stock No: RFPM244.1 Serial No:
Urschel Cutter. Model: 30. Cutting wheel diameter: 22 in. Unit uses (4) 2 in. W slicing blades. The Urschel Model 30 minimizes short end pieces from one end of food products such as green or wax beans, asparagus, okra, celery, carrots, and rhubarb. Maximum infeed product entering the machine should not exceed 8" in length. The machine features continuous operation for uninterrupted production, and simplified design for easy cleanup and maintenance. Inlets: (1) 3/4 in. dia. NPT (male). Outlets: (1) 12 in. W x 5 in. H discharge chute. Overall dimensions: 43-1/2 in. L x 32 in. W x 54 in. H.

SOLD

Click here for more information (209.1 KB)

Click On Picture

Urschel Slicer, Model O

SOLD Urschel Slicer, Model O
Mfg: Urschel Laboratories Inc. Model: O
Stock No: RFPM268.12a Serial No:
Urschel Slicer. Model: O. (15) Cutting blades: 3 in. L x 1 in. W. Cutting/slicing wheel: 15 in. diameter. Baldor Industrial Motor (blades), 2 hp, 1725 rpm, 208-220/440 V, 3.4-3.2/1.6 amps, 60 Hz, 3 phase. General Electric Motor (belt), 3/4 hp, 1720 rpm, 208-220/440 V, 3.7-3.5/1.7 amps, 60 Hz, 3 phase. The Urschel Model O specializes in crosscut bias slicing of elongated products including: pickles, carrots, celery, rhubarb, okra, potatoes, squash, etc. The machine features a wide selection of slice thicknesses, continuous operation for uninterrupted production, and simplified design for easy cleanup and maintenance. (2) Motor disconnect switches. (4) casters for easy positioning. Product inlet: 40 in. L x 3 in. W. Outlet: 3 in. W x 3 in. H. Current Model: OV. Overall dimensions: 10 ft. 2 in. L x 33 in. W x 64 in. H. (ACN320).

SOLD

Click here for more information (407.1 KB)

Click On Picture

Urschel Dicer, Model GK-A

SOLD Urschel Dicer, Model GK-A
Mfg: Urschel Laboratories Inc. Model: GK-A
Stock No: SGM4014.100 Serial No: 2176
Urschel Dicer. Model: GK-A. S/N: 2176. Maximum product size: 5-1/2 in. (in any dimension). Crosscut knife cut sizes: 1 in. Number of crosscut knives: 6. Knife width: 7 in. Circular knife cut sizes: 3 in. Number of circular knives: 3. Knife diameter: 4 in. The model G, with proper knives, has the capability to produce crinkle cut slices, three-dimensional cuts having four crinkle surfaces, or plain cuts from a variety of fruits and vegetables. Strips can move without interruption across the top surface of the slicing knife holder into the circular knives where they are cut into cubes, or other three-dimensional cuts of a selected size. Electric Apparatus Motor, 2 hp, 1755/1460 rpm, 751/625 rpm (final), 200/208/230/460 V, 5.8-5.5/5.2/2.6 amps, 60/50 Hz, 3 phase. Motor pulley diameter: 3 in. Gear pulley diameter: 7 in. Pulley ratio: 0.428. Inlets: (1) 1 ft. 6-1/2 in. L x 1 ft. 3-1/2 in. W infeed hopper. Outlets: (1) 12 in. L x 7 in. W discharge chute. Overall dimensions: 6 ft 1-3/4 in L x 3 ft 10 in W x 4 ft 1-1/4 in H. (ACN320).

SOLD

Click here for Specs (172.6 KB)
Click here for more information (328.1 KB)

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Used Stainless Steel Peelers/Washers  | Used High Shear In Line Mixers | Used Stainless Steel Dicers / Slicers | Paddle Pulper/Finisher |  Used Screw Finishers 
Other Categories:Used Check Weighers  | Air Compressors  | Used Conveyors and Accumulation Tables | Used Drum Unloading Systems | Screw Feeders  
Other Manufacturers:Used Electrical Equipment  | Packaging Equipment | Separators & Sifters  | 3 Effect Plate Evaporator  | Vacuumizer Tanks 

 Genemco : Offers Urschel Dicer / Slicer & Cutters and Urschel Comitrol Processors at Affordable Prices.