|
|
Click On Picture
|
Cherry-Burrell Extra Heavy Duty Oval Votator 6 x 72
|
|
Mfg: Cherry-Burrell
|
Model: 10672L
|
|
Stock No: tPPMI001.
|
Serial No: 81153VA
|
|
Cherry-Burrell Extra Heavy Duty Oval Votator 6 x 72. Model: 10672L. S/N: 81153VA. Nat'l Bd: 702. 316 Stainless steel construction, with control panel. Shell MAWP @ 375 °F: 400 psi. Jacket MAWP @ 375 °F: 100 psi. Shaft diameter: 5 in. Scraper dimensions: 6 in. L x 2 in. W. Reliance Electric Motor, 20 hp, 1160 rpm, 230/460 V, 60/30 amps, 60 Hz, 3 phase. Reeves variable speed drive, 14 ratio, output speeds max/min 190/28.6 rpm. Inlets: (1) 1-1/2 in. NPT (female-jacket) , (1) 1-1/2 in. dia. S-line (product), (2) 1/2 in. dia. male ferrules. Outlets: (1) 1-1/2 in. dia. NPT (female-jacket), (2) 1-1/2 in. dia. S-line (product discharge through a divert valve), (2) 1/2 in. dia. male ferrules. Overall dimensions: 13 ft. 4-1/2 in. L x 3 ft. W x 6 ft. 4 in. H. (ACN 543).
|
|
Click here for more information (601.8 KB)
|
|
|
Click On Picture
|
Cherry Burrell ThermutatorŪ Scraped Surface Heat Exchanger
|
|
Mfg: Cherry-Burrell
|
Model: SPL672L
|
|
Stock No: SPGT001.120
|
Serial No: 1561
|
|
Cherry-Burrell ThermutatorŪ Scraped Surface Heat Exchanger. Model: SPL672L. (6) Tube ThermutatorŪ. Approximate barrel dimensions: 6 in. diameter x 6 ft. L. Heat transfer surface area: 9.0 sq. ft. per tube. Concentric shaft is mounted inside a chrome-plated-nickel heat transfer tube. MAWP (product tube): 400 psi at 400° F. For use with liquid media. (1) Baldor, (1) Leeson, and (1) Reliance electric motor, 20 hp, 1760 rpm, 575 V. Ratio: 4.5:1. Final rpm: 390. The ThermutatorŪ is used to heat or cool products that cannot be continuously processed by other type of heat exchangers. Products that would be used with this application: heat sensitive, film forming, highly viscous, have a particle size or delicacy that cannot be accommodated by other heat exchangers. Inlets: (1) 1 in. straight pipe, (6) 2 in. dia. I-line fitting. Outlets: (1) 1 in. dia. FNPT, (1) 1/4 in. dia. pipe, (6) 2 in. I-line fitting. Overall dimensions: 10 ft. 5-1/2 in. L x 7 ft. 3-1/2 in. W x 9 ft. 9 in. H.
|
|
Click here for more information (564.5 KB)
|
|
|
Click On Picture
|
Cherry Burrell ThermutatorŪ Scraped Surface Heat Exchanger
|
|
Mfg: Cherry-Burrell
|
Model: 672L
|
|
Stock No: SPGT003.50
|
Serial No: 826
|
|
Cherry-Burrell ThermutatorŪ Scraped Surface Heat Exchanger. Model: 672L. (3) Tube ThermutatorŪ. Approximate barrel dimensions: 6 in. diameter x 6 ft. L. Heat transfer surface area: 9.0 sq. ft. per tube. Scraper blade material: Polysulfone (250šF max temperature). Concentric shaft mounted inside a chrome-plated-nickel heat transfer tube. MAWP (product tube): 400 psi at 400° F. For use with liquid media. (1) Reliance and (2) no brand name electric motors, 10 hp, 1750 rpm, 575 V. Ratio: 4.5:1. Final rpm: 388. The ThermutatorŪ is used to heat or cool products that cannot be continuously processed by other type of heat exchangers. Products that would be used with this application: heat sensitive, film forming, highly viscous, have a particle size or delicacy that cannot be accommodated by other heat exchangers. Inlets: (1) 2 in. ACME fitting, (3) 2 in. dia. I-line fitting. Outlets: (1) 1-1/2 in. dia. pipe, (3) 2 in. I-line fitting. Overall dimensions: 9 ft. 8 in. L x 4 ft. 10 in. W x 9 ft. 2 in. H.
|
|
Click here for more information (684.8 KB)
|
|
|
Click On Picture
|
Cherry-Burrell Votator Scraped Surface Heat Exchanger- 6 x 72
|
|
Mfg: Cherry-Burrell
|
Model: 2C672WA
|
|
Stock No: DFPC373.37
|
Serial No: 68-072-2
|
|
Cherry-Burrell Votator Scraped Surface Heat Exchanger - 6 x 72. Model: 2C672WA. S/N:68-072-2. Concentric shaft and barrel. These units were originally configured to use 150 GPM of 75°F water in the jacket of one heat exchanger and 16 tons Direct Expansion Ammonia in the jacket of the other heat exchanger. Contact surface area: 9.0 sq. ft. Votator scraped surface heat exchangers are designed for up to 400 psig @ 375°F product side, and 150 psig @ 375°F jacket side. Pacemaker Motor, 15 hp, 1180 rpm, 413 final rpm, 230/460 V, 41.2/20.6 amps, 60 Hz, 3 phase. The Votator's heat transfer tube provides the necessary thermal conductivity to handle highly viscous products. Tube wall thickness is precisely engineered to minimize heat transfer resistance while maximizing structural stability. Typical applications are heating and cooling cheese sauce, pudding, caramel, deboned meat, pet food, and fruit products. Partlow meter. General Electric Percent of Motor Load Current meter. Inlets: (1) 2 in. port, (1) 1-1/2 threaded port. Outlets: (1) 2 in. port, (1)1-1/2 in. threaded port, (1) 1-1/2 in. S-Line, (1) 1-1/2 in. threaded port, 1/2 in. threaded port. Overall dimensions: 9ft. 5 in. L x 4ft. 4in. W x 6ft. 6in. H. (ACN900-68). FAD
|
|
Click here for more information (247.7 KB) Click here for more information (637.2 KB)
|
|
|
Click On Picture
|
Cherry-Burrell Scraped Surface Heat Exchanger- 6 x 72
|
|
Mfg: Cherry-Burrell
|
Model:
|
|
Stock No: DFPC435.37
|
Serial No: A4663
|
|
Cherry-Burrell Scraped Surface Heat Exchanger- 6 x 72. S/N: A4663. 3A, ASME, and PED Certified. Contact surface area: 9 ft. sq. Shell MAWP: 400 psi @ 375 °F. Shell MDMT: -20 °F @ 400 psi. Jacket MAWP: 150 psi @ 375 °F. Jacket MDMT: -20 °F @ 150 psi. (24) 6 in. W x 2 in. H scraper blades. Baldor Super E Motor, 20 hp, 1725 rpm, 230/460 V, 48/24 amps, 3 phase, 60 Hz. Typical applications are heating and cooling cheese sauce, pudding, caramel, deboned meat, pet food, and fruit products. Inlets: (1) 2-1/2 in. dia port (ammonia), (1) 1-1/2 in. dia port. Outlets: (2) 1 in. dia. Acme pressure relief ports, (1) 2-1/2 in dia S-Line port, (1) 1/2 in. outlet dia port. Overall dimensions: 12 ft. L x 33 in. W x 20 in. H.
|
|
Click here for more information (278.5 KB)
|
|
|
Click On Picture
|
Chemetron Votator Heat Exchanger 6 x 72
|
|
Mfg: Chemetron
|
Model:
|
|
Stock No: RFPM322.40
|
Serial No: A2744
|
|
Chemetron Votator Heat Exchanger 6 x 72. S/N: A2744. Nat'l Bd: 4309. Shell side MAWP: 400 psi at 375 °F. Jacket side MAWP: 150 psi at 375 °F. Rotor uses (24) 6 in. L x 2 in. W graphite scrapers. Cone Drive Gear Motor, 7.5 hp, 1760 rpm, 220/440 V, 21.2/10.6 amps, 60 cycles, 3 phase. Cone Drive Motor Drive, ratio: 7.5 to 1, final rpm: 234.66. The Votator's heat transfer tube provides the necessary thermal conductivity to handle highly viscous products. Tube wall thickness is precisely engineered to minimize heat transfer resistance while maximizing structural stability. Typical applications are heating and cooling cheese sauce, pudding, caramel, deboned meat, pet food, and fruit products. Unit is equipped with a pneumatic steam valve and steam trap. Inlets: (1) 1 in. dia. NPT (female), (1) 2 in. 'I' line fitting. Outlets: (1) 1 in. dia. NPT (female), (1) 2 in. 'I' line fitting. Overall dimensions: 106 in. L x 27-1/2 in. W x 69 in. H.
|
|
Click here for more information (393.4 KB)
|
|
|
Click On Picture
|
Cherry-Burrell Votator Scraped Surface Heat Exchanger- 6 x 72
|
|
Mfg: Cherry-Burrell
|
Model: 2C672WA
|
|
Stock No: DFPC375.43
|
Serial No: 68-072-1
|
|
Cherry-Burrell Votator Scraped Surface Heat Exchanger- 6 x 72. Model: 2C672WA. S/N:68-072-1. Concentric shaft and barrel. Contact surface area: 9.0 sq. ft. Votator scraped surface heat exchangers are designed for up to 400 psig @ 375°F product side, and 150 psig @ 375°F jacket side. Pacemaker Motor, 15 hp, 1180 rpm, 413 final rpm, 230/460 V, 41.2/20.6 amps, 60 Hz, 3 phase. The Votator's heat transfer tube provides the necessary thermal conductivity to handle highly viscous products. Tube wall thickness is precisely engineered to minimize heat transfer resistance while maximizing structural stability. Typical applications are heating and cooling cheese sauce, pudding, caramel, deboned meat, pet food, and fruit products. Inlets: (1) 2 in. port, (1) 1-1/2 threaded port. Outlets: (1) 2 in. port, (1)1-1/2 in. threaded port, (1) 1-1/2 in. S-Line, (1) 1-1/2 in. threaded port, 1/2 in. threaded port. Overall dimensions: 116 in. L x 50 in. W x 86 in. H.
|
|
Click here for more information (457.0 KB)
|
|
|
Click On Picture
|
Cherry-Burrell Chemetron Votator Scraped Surface Heat Exchanger- 6 x 72
|
|
Mfg: Cherry-Burrell
|
Model:
|
|
Stock No: DFPC470.18a
|
Serial No:
|
|
Cherry-Burrell Chemetron Votator Scraped Surface Heat Exchanger- 6 x 72. Surface area is 9.0 ft. Designed for up to: 400 PSIG @ 375 °F product side and 150 PSIG @ 375 °F jacket side. Motor, 15 hp, 1180 rpm, 413 rpm (final), 230/460 V, 60 Hz, 3 phase. Votator scraped surface heat exchangers can process virtually any pumpable fluid or slurry: they can cook, heat, cool, slush freeze, pasteurize, sterilize, aerate, mix, extrude, crystallize, gel, plasticize, emulsify, or polymerize. The design consists of a concentric shaft with (24) standard 6 in. L x 1-1/2 in. W floating blades. Partlow controller. Inlets: (2) 2 in. S-Line fitting (product), (2) 2 in. threaded port (male, media). Outlets: (2) 1-1/2 S-Line fittings (product), (2) 2 in. threaded port (male, media). Overall dimensions: 9 in. L x 48-1/2 in. W x 68 in. H.
|
|
Click here for more information (454.3 KB)
|
|
|
Click On Picture
|
Cherry-Burrell Thermutator Swept Surface Heat Exchanger- 6 in. x 72 in.
|
|
Mfg: Cherry-Burrell
|
Model: 6x72
|
|
Stock No: FPPE079.12a
|
Serial No: 400
|
|
Cherry-Burrell Thermutator Swept Surface Heat Exchanger- 6 in. x 72 in. Model: 6x72. S/N: 400. Heat transfer surface area: 9.0 sq. ft. (0.84 sq. m). Concentric shaft mounted over a chrome-plated-nickel heat transfer tube. MAWP tube side: 600 psi (42 bar) @ 400 °F (204 °C). MAWP shell side: 250 psi (17.5 bar) @ 400 °F (204 °C). Lincoln Motor, 10 hp, 1745 rpm, 230/460 V, 26/12 amps, 60 Hz, 3 phase. Inlets: (1) 1-1/4 in. dia. port with a 3-3/4 in. x 3-3/4 in. square flange and (4) 3/4 in. dia. attachment holes at a center-to-center distance of 2-1/2 in., (1) 1-1/2 in. dia. S-line fitting. Outlets: (1) 3/4 in. dia. pipe, (1) 1-1/2 in. dia. S-line fitting. Overall dimensions: 12 ft. 7 in. L x 47 in. W x 65 in. H.
|
|
Click here for more information (360.2 KB)
|
|
|
Click On Picture
|
Cherry-Burrell Votator Scraped Surface Heat Exchanger- 6 x 72
|
|
Mfg: Cherry-Burrell
|
Model: 655HE
|
|
Stock No: DFPC411.21a
|
Serial No: 89244HA
|
|
Cherry-Burrell Votator Scraped Surface Heat Exchanger- 6 x 72. Model: 655HE. S/N: 89244HA. Contact surface area: 9 ft. sq. Shell MAWP: 400 PSI @ 375 °F. Shell MDMT: -20 °F @ 400 PSI. Jacket MAWP: 150 PSI @ 375 °F. Jacket MDMT: -20 °F @ 150 PSI. Motor, 20 hp, 1155 rpm, 405 rpm (final), 230/460 V, 52/26 amps, 60 Hz, 3 phase. Typical applications are heating and cooling cheese sauce, pudding, caramel, deboned meat, pet food, and fruit products. Inlets: (1) 1-1/2 in. dia. for ammonia, (2) 1-1/2 in dia. threaded fitting (male). Outlets: 2-1/2 in. dia for ammonia, (2) 1-1/2 in dia. threaded fitting (male). Overall dimensions: 9 ft. L x 48-1/2 in. W x 59-1/2 in. H.
|
|
Click here for more information (467.8 KB)
|
|
|
Click On Picture
|
Chemetron Process Votator- 6x48
|
|
Mfg: Chemetron
|
Model: 2E648A
|
|
Stock No: JME1
|
Serial No: 79505v2
|
|
Chemetron Process Votator- 6x48. Model: 2E648A. S/N: 79505v2. Scrapper dimensions: 6 in. L x 2 in. W. Jacketed Tube, Model: 10191, S/N: A3427, shell MAWP @ 375 ° F: 400 psi, jacket MAWP @ 375 °F: 150 psi. Reliance Electric Motor, 7.5 hp, 1,755 rpm, 230/460 V, 21/10.5 amps, 60 hz, 3 phase. Reliance Electric Motor Drive, 20.9 ratio , 83 rpm (final), 5,598 in. lbs torque. Inlets: (1) 1-1/2 in. dia. Q-line fitting (product), (1) 2-1/2 in. dia. (media) 4-bolt square flange with 3/4 in. dia. attachment holes at a center-to-center distance of 5-1/2 in. Outlets: (1) 1-1/2 in. dia. (media) 4-bolt square flange with 1/2 in. dia. attachment holes at a center-to-center distance of 3-1/2 in., (1) 5 in. dia. pipe (product) with a 9 in. dia. flange and (8) 3/4 in. dia. attachment holes at a center-to-center distance of 7-1/2 in. Overall dimensions: 10 ft. L x 27 in. W x 51 in. H.
|
|
Click here for more information (295.9 KB)
|
|
|
Click On Picture
|
1992 APV Scraped Surface Heat Exchanger
|
|
Mfg: APV
|
Model: 6 x 48
|
|
Stock No: OI139.
|
Serial No: G-8481T648ANNN
|
|
1992 APV Scraped Surface Heat Exchanger. Model 6 x 48. S/N: G-8481T648ANNN. Ammonia tank, S/N: 92F1095, National Board #: 8214. MAWP: 150 psi @ 84 °F, MDMT: -35 °F @ 150 psi. Inlet- 3 in., Tank dimensions: 16 in. dia. x 28 in. L. Vanguard motor- 20 hp, 1,735 rpm, 230/460 V, 47.2/23.6 amps, 60 Hz, 3 phase, 2:1 pulley ratio, SEW Eurodrive, 5.82 ratio, torque: 11,100 lb-in. Overall dimensions: 128 in. L x 36 in. W x 81 in. H.
|
|
Click here for more information (327.2 KB)
|
|
|
Click On Picture
|
Unused Chemetron Corp. (Waukesha Cherry-Burrell) Votator with Surge Tank 6 in. x 72 in.
|
|
Mfg: Chemetron Corp. (Waukesha Cherry-Burrell)
|
Model:
|
|
Stock No: tLDF01
|
Serial No: A2857
|
|
Unused Chemetron Corp. (Waukesha Cherry-Burrell) Votator. Inner shell maximum working pressure: 250 psi. at 375°F. Jacket maximum working pressure: 150 psi at 375°F. Votator shaft: 7 ft 10-1/2 in. L., scrapers: 6-1/8 in. x 1-5/8 in. Votator barrel inside dia. 6-1/8 in. Reliance electric motor: ID no: P25G16970-GS-GZ, 15 HP, type P, insulation class: B, 1765 rpm, 230/460 volts, 40/20 amps., 60 Hz., 3 phase. Reliance Master XL gear motor: ID No. 497652-KZ, size 254DG38A2 ratio 7.6:1. Surge tank: S/N: 1067. Natl. Bd 4586, approximate capacity: 40 gallons. Surge tank dimensions: 18 in. dia. x 32-3/4 in. straight wall. Overall dimensions: 7 ft. 9-1/2 in. L. x 31 in. W. Overall dimensions: 12 ft. 5 in. L. x 3 ft. 4-1/2 in. W x 4 ft. 7 in. H.
|
|
Click here for more information (744.5 KB) Click here for more information (744.5 KB)
|
|
|
Click On Picture
|
Chemetron Votator Pin Worker
|
|
Mfg: Chemetron
|
Model: 301876
|
|
Stock No: 69.SAF252.6a
|
Serial No: 71-040-V
|
|
Chemetron Votator Pin Worker. Model: 301876. Votator tube dimensions: 4 in. dia. x 2 ft. L. Shaft diameter: 1-1/2 in. dia. with 1/4 in. dia. x 3-3/4 in. L pins are arranged in a spiral pattern. Louis Allen Motor: 5 hp, 3 phase. Inlets / outlets: (2) 1 in. dia. male ferrules. Overall dimensions: 3 ft. 5 in. L x 1 ft. 9 in. W x 4 ft. H.
|
|
Click here for more information (133.0 KB)
|
|
|
Click On Picture
|
Waukesha Cherry-Burrell-Girdler Votator 6 x 48
|
|
Mfg: Cherry-Burrell
|
Model:
|
|
Stock No: SNBB103.45
|
Serial No: A496
|
|
Waukesha Cherry-Burrell-Girdler Votator 6 x 48. S/N: A496. Nat'l Bd: 1133. Stainless steel with 316 stainless steel shaft. Completely refurbished. Inside dimensions: 6 in. dia. x 48 in. L. Eccentric shaft is offset by 1/4 in. Inner shell MAWP: 400 psi @ 400 °F. Jacket MAWP: 150 psi @ 400 °F. Inlet/outlet temperatures: 117/75 °F. Flow rate: 50 gpm (max). Shell thickness: 0.230 in. Jacket thickness: 0.250 in. Scrapers: 6 in. L x 2 in. W; 4-11/16 in. dia. shaft. Baldor Industrial Motor, 20 hp, 1760 rpm, 230/460 V, 50/25 amps, 60 Hz, 3 phase. Foote Bros. Motor Drive. S/N: 2W-85732, 0.59 gear ratio, 38.8 AGMA hp, 1,750 rpm (input), 230 rpm (output). Inlets: (1) 1-1/2 in. dia. media port with 5 in. dia. flange and (4) 5/8 in. dia. attachment holes at a center-to-center distance of 2-3/4 in., (1) 2 in. dia. S-line fitting (product). Outlets: (1) 1-1/2 in. dia. media port with a 5 in. dia. flange and (4) 5/8 in. dia. attachment holes at a center-to-center distance of 2-3/4 in., (1) 2 in. dia. S-line fitting (product). Overall dimensions: 120 in. L x 20-1/2 in. W x 54 in. H.
|
|
Click here for more information (571.2 KB)
|
|
|
Click On Picture
|
Stainless Steel Two Barrel Scrape Surface Heat Exchanger
|
|
Mfg: Not Specified
|
Model:
|
|
Stock No: RAAF142.93a
|
Serial No:
|
|
Stainless Steel Two Barrel Scrape Surface Heat Exchanger . (2) 15 in. dia. x 10 ft. 10 L barrels with (42) 1 in. L x 3 in. W bakelite scrapers. Setup for chilling with freon. (2) Erole Marelli Motors, 30 hp, 1507 rpm, 265/460 V 9.5/5.5 amps, 60 hz. ratio 10.4, final rpm: 163. Inlets: (2) 1-1/2 in. dia. NPT (male), (1) 2 in. dia. media port. Outlets: (2) 1-1/2 in. dia. NPT (male). Overall dimensions: 13 ft. 7 in. L x 24 in. W x 66 in. H
|
|
Click here for more information (483.3 KB)
|
|
|
Click On Picture
|
Cherry-Burrell Votator 6 x 24
|
|
Mfg: Cherry-Burrell
|
Model: 624DE-L-S
|
|
Stock No: 125.WAEQ01.40
|
Serial No: 1172
|
|
Cherry-Burrell Votator 6 x 24. Model 624DE-L-S, S/N 1172. Inlet: 2 in. Outlet: 2 in. Water circulating inlets/outlets: (2) 1 in. Sprockets: (2) 5 in. MAWP: 400 psi. Maximum temperature: 400 °F. Furnas control box: Catalog No. 14CP32AA71, 200/230 V, 460/575, 3/5 phase, max amps 18. Inside votator dimensions: 6 in. inner dia x 27 in. L. Votator shaft: 24 in. L. Overall dimensions: 67 in. L x 49 in. W x 47 in. H.
|
|
Click here for more information (415.4 KB)
|
|
|
Click On Picture
|
Waukesha Cherry-Burrell VotatorŪ 4 x 120 Scraped Surface Heat Exchanger
|
|
Mfg: Waukesha Cherry-Burrell
|
Model: 4 x 120
|
|
Stock No: TLB02
|
Serial No:
|
|
Waukesha Cherry-Burrell Votator® 4 x 120 Scraped Surface Heat Exchanger. 316 Stainless Steel, 3A Approved / PED-SEP Certified. 3 hp motor, 1,760 rpm, 230/460 V, 9/4.5 amps. 10:1 gear ratio produces final shaft rpm of 176. Shaft diameter: 2.375 in. Tube MAWP: 200psi. @ 365°F, hydro test: 300psi. Jacket MAWP: 150psi. @ 365°F, hydro test: 225psi. Grove Gear Speed Reducer, 10:1 gear ratio. Suitable for steam or liquid media, the patented Votator® 4 x 120 is designed to deliver efficient performance for lower initial investment, and lower maintenance costs. The Votator® 4 x 120 is a unique, concentric, scraped surface heat exchanger designed for heating and cooling moderately viscous products including those with particulates up to 0.75 inches. Other features include: mechanical seal with flush connection on drive end with sleeve bearing on non-driven end, plastic scraper blades and a self-aligning mutator shaft requiring no motor coupling, belts or sheaves. Units can be mounted side by side with up to 8 cylinders per frame or furnished loose for vertical mounting. Inlets: (1) 2 in. dia. flanged steam port, (1) 2 in. dia. S-line fitting. Outlets: (1) 1 in. dia. flanged steam port, (1) 2 in. dia. S-line fitting. Overall dimensions: 11 ft. 6 in. L x 1 ft. 6 in. W. x 4 ft 8 in. H.
|
|
Click here for more information (277.2 KB) Click here for Manual (514.7 KB) Click here for Additional Information (254.4 KB)
|
|
|
Click On Picture
|
Chemetron Votator Scraped Surface Heat Exchangers
|
|
Mfg: Chemetron
|
Model: LS91B
|
|
Stock No: 300.140
|
Serial No: 82046VA
|
|
Chemetron Votator Scraped Surface Heat Exchangers. Model LS918B. S/N 82046VA. First tube left top to bottom: S/N A3939, Nat Brd no. 785. 2nd tube, right top: S/N A3940, Nat Brd no. 786. 3rd tube, bottom center: S/N B-677, Nat Brd No. B0677. (2) Stainless steel chrome plated barrels 6 in. diameter x 72 in. L, (1) barrel measuring 6 in. diameter x 48 in. L, rating: 400 psi at 375 °F, jacketed for 150 psi. Individual dimensions 15 in. W x 72 in. L.
|
|
Click here for more information (421.0 KB)
|
|
|
Click On Picture
|
Alfa Laval Contherm Scraped Surface Heat Exchanger
|
|
Mfg: Alfa Laval
|
Model: 6x9
|
|
Stock No: DFPC469.67
|
Serial No: HC6273NPC
|
|
Alfa Laval Contherm Scraped Surface Heat Exchanger. Model: 6 x 9. S/N: HC6273NPC. Product side MAWP: 300 PSI @ 300 °F. Media side MAWP: 250 PSI @ 300 °F. MDMT: -30 °F @ 100 PSI. Concentric shafts with (6) 24 in. L x 1-1/2 in. W scrapers. (2) Lincoln A.C. Motors, 7-1/2 hp, 1165 rpm, 376 rpm (final), 230/460 V, 22/11 amps, 60 Hz, 3 phase. Inlets: (2) 2 in. dia. I-line fittings. Outlet: (2) 2 in. S-line for ammonia. Overall dimensions: 88 in. L x 60 in. W x 68 in. H. (ACN380).
|
|
Click here for more information (338.6 KB)
|
|
|
Click On Picture
|
Cherry-Burrell Votator Scraped Surface Heat Exchanger 6 x 72
|
|
Mfg: Cherry-Burrell
|
Model: FP1A15
|
|
Stock No: KWBF506
|
Serial No: 64-945
|
|
Cherry-Burrell Votator Scraped Surface Heat Exchanger. Model: FP1A15. The Cherry-Burrell Votator offers blades to continuously scrape the inside surface of the heating chamber. The continuous scraping action protects foods from being burned on the heating surface. Typical applications are heating and cooling cheese sauce, pudding, caramel, deboned meat, pet food, and fruit products. Inlets: (1) 2 in. dia. port, (1) 3 in. dia. port. Outlets: (1) 2 in. dia. port. (1) 1 in. dia. port. Overall dimensions: 7 ft. 11 in L x 1 ft. 11 in. W x 2 ft 7 in.
|
|
Click here for more information (271.8 KB)
|
|
|
Click On Picture
|
1991 FranRica Scraped Surface Heat Exchangers
|
|
Mfg: FranRica
|
Model:
|
|
Stock No: pRCPK297.113
|
Serial No: RFS94-HX-01
|
|
(5) 1991 FranRica Scraped Surface Heat Exchangers. S/N RFS94-HX-01, RFS95-HX-02, RFS70-HX-02, RFS95-HX-01. Previously owned and operated by Ragu Foods in Stockton, CA. (3) Water-cooled, (2) Ammonia-cooled units. Heating surface area: 50 sq. ft. MAWP @ 375 °F: 150 psig. MDMT @ 150 psig: 0 °F. Sew-Eurodrive Motor, 25 hp, 1760 rpm, 230/460 V, 66/55 amps, 60 Hz, 3 phase. Sew-Eurodrive Gear Drive, 21.08 ratio, 83 rpm (final), 18,055 in-lbs of torque. Inlets: (1) 4 in. dia. I-line fitting (product), (1) 1-1/2 in. dia. pipe (water), (1) 2 in. dia. pipe (ammonia). Outlets: (1) 4 in. dia. I-line fitting (product), (1) 2 in. dia. S-line fitting (water), (1) 1 in. dia. pipe (ammonia). Overall dimensions: 17 ft. 7 in. L x 10 ft. 6 in. W x 101 in. H.
|
|
Click here for more information (583.0 KB)
|
|
|
Click On Picture
|
Crepaco Rota-Pro Swept Surface Heat Exchanger
|
|
Mfg: Crepaco
|
Model:
|
|
Stock No: 57b
|
Serial No: 4167
|
|
Crepaco Rota-Pro Swept Surface Heat Exchanger. S/N: C-7850 (2HD672). Order No: 39-36378. Dwg. No: 12B-P-385695. Heating surface area: 18 ft. sq. Standard ASME cylinder jackets are provided for heating with water or steam media up to 450 °F or cooling with water, brine, glycol or other suitable liquid media. Inner cylinder dimensions: 6 in. dia x 71 in. L. Inner cylinder: chrome plated finish over a nickle barrel. (36) Scraper blades: 7-3/4 in. L x 3/4 in.W. Rotating dashers, with fixed scraper blades, continuously sweep the cylinder surface clean of product, simultaneously producing a highly desirable level of product mixing and agitation contributing to consistency in final product identity. Reliance Electric Motor, 15 hp, 1760 rpm, 230/460 V, 40-20 amps, 60 Hz, 3 phase. Inlets: (2) 1-1/2 in. dia. threaded fittings, (1) 2 in. dia. media port with a 5 in. L x 5 in. W square flange that has (4) 5/8 in. dia. attachment holes at a center-to-center distance of 3 in. Outlets: (2) 1-1/2 in. dia. threaded fittings, (1) 2 in. dia. media port with a 5 in. L x 5 in. W square flange that has (4) 5/8 in. dia. attachment holes at a center-to-center distance of 3 in. Overall dimensions: 9 ft. 4 in. L x 44 in. W x 72-1/2 in. H.
|
|
Click here for more information (447.6 KB)
|
|
|
Click On Picture
|
Creamery Package Rota-Pro Swept Surface Heat Exchanger
|
|
Mfg: Creamery Package
|
Model:
|
|
Stock No: RCPK544.8a
|
Serial No: HP-2-125-S
|
|
Creamery Package Rota-Pro Swept Surface Heat Exchanger. S/N: HP-2-125-S. Heating surface area: 9.5 ft. sq/cylinder. Glycol-cooled. Standard ASME cylinder jackets are provided for heating with water or steam media up to 450 °F or cooling with water, brine, glycol or other suitable liquid media. Inner cylinder dimensions: 6 in. dia x 48 in. L. Chrome plated nickle barrel. Rotating dashers, with fixed scraper blades, continuously sweep the cylinder surface clean of product, simultaneously producing a highly desirable level of product mixing and agitation contributing to consistency in final product identity. Louis Allis Motor, 15 hp, 1770 rpm, 440 V, 20 amps, 60 Hz, 3 phase. Inlets: (2) 2-1/2 in. dia. threaded fittings, (1) 1-1/2 in. dia. bevel with hex nut (media). Outlets: (2) 2 in. dia. threaded fittings, (1) 1-1/2 in. dia. media port. Overall dimensions: 88 in. L x 51 in. W x 65 in. H.
|
|
Click here for more information (358.9 KB)
|
|
|
Click On Picture
|
APV Crepaco Stainless Steel Scraped Surface Heat Exchanger
|
|
Mfg: APV Crepaco
|
Model:
|
|
Stock No: DCBJ1021.5
|
Serial No: HP-1-264-S
|
|
APV Crepaco Stainless Steel Scraped Surface Heat Exchanger. S/N: HP-1-264-S. Jacketed cylinder: 6 in. diameter x 48 in. L. Rotating dasher. The product is pumped through the cylinder while the heating or cooling medium is circulated between the cylinder and the jacket. The machine is able to heat and cool fluids with particulates up to 1 in. (25.4 mm) and able to heat and cool high viscosity fluids. Reliance Electric Motor, 5 hp, 1155 rpm, 220/440 V, 15.2/7.6 amps, 60 cycles, 3 phase. Product inlet/outlet: 1-1/2 in. 'S' line. Overall dimensions: 87 in. L x 24-1/2 in. W x 49 in. H.
|
|
Click here for more information (286.5 KB)
|
|
|
Click On Picture
|
Cherry-Burrell Votator Scraped Surface Heat Exchanger- 6 x 24
|
|
Mfg: Cherry-Burrell
|
Model: 6SSHE
|
|
Stock No: EECA005.
|
Serial No: 36080VA
|
|
Cherry-Burrell Votator Scraped Surface Heat Exchanger- 6 x 24. Model: 6SSHE. S/N: 36080VA. Shell MAWP @ 375 °F: 250 psi. Jacket MAWP @ 375 °F: 150 psi. Equipped with (4) 1-1/2 in. W x 12 in. L bakelite scrapers. Sew-Eurodrive Motor, 3 hp, 1700 rpm, 230/460 V, 8.6/4.3 amps, 60 Hz, 3 phase. Sew-Eurodrive Speed Reducer, 6.98 ratio, 244 rpm (final). Votator scraped surface heat exchangers can be employed in the continuous, closed processing of virtually any pumpable fluid or slurry involving: cooking, slush freezing, cooling, crystallizing, mixing, plasticizing, gelling, polymerizing, heating, and aseptic processing. Inlets: (1) 1-1/2 in. dia. FNPT (media), (1) 2 in. dia. S-line fitting (product). Outlets: (1) 1-1/2 in. dia. FNPT (media), (1) 2 in. dia. S-line fitting (product). Overall dimensions: 72 in. L x 27 in. W x 32-1/2 in. H.
|
|
Click here for more information (323.0 KB)
|
|
|
Click On Picture
|
Jacketed Paddle Blender
|
|
Mfg: Not Specified
|
Model:
|
|
Stock No: SHCA433.17
|
Serial No:
|
|
Jacketed Paddle Blender. Inside dimensions: 1 ft. 3-1/2 in. dia. x 6 ft. 10 in. L. Paddle size: 2 in. L x 2 in. W. Side scraper size: (3) 6 ft. 8 in. L x 2-3/4 in. W. Access doors: (3) 1 ft. 7-1/2 in. L x 11 in. W. Foote-Jones Powertech Gear Drive. Overall dimensions: 10 ft. 10-1/2 in. L x 2 ft. 8 in. W x 3 ft. H.
|
|
Click here for more information (201.8 KB)
|
|
|
Click On Picture
|
Cherry-Burrell Votator Scraped Surface Heat Exchanger- 4 x 120
|
|
Mfg: Cherry-Burrell
|
Model: 2C4120LA
|
|
Stock No: DFPC282.15
|
Serial No: 35711VA
|
|
Cherry-Burrell Votator Scraped Surface Heat Exchanger- 4 x 120. Model: 2C4120LA. S/N: 35711VA. Jacket MAWP (ammonia side): 100 psi @ 100 °F. Shell MAWP (ammonia side): 200 psi @ 200 °F. Liquid indicator. (18)13-1/2 in. L x 2-3/4 in. W scrapers. Baldor Standard-E Motor, 3 hp, 1750 rpm, 230/460 V, 8.2/4.1 amps, 60 Hz, 3 phase. Inlets: (1) 3/4 in. dia. tube (ammonia), (1) 2 in. dia. S-Line fittings (product), (1) 2 in. dia. copper tube (media). Outlets: (1) 2 in. dia. tube (ammonia), (1) 2 in. dia. copper tube (media), (1) 2 in. dia. S-line fittings (product). Overall dimensions: 11 ft. 3 in. L x 3 ft. 7 in. W x 5 ft.10 in. (H13).
|
|
Click here for more information (446.2 KB)
|
|
|
Click On Picture
|
Votator Stainless Steel Scrape Surface Heat Exchanger 3 x 12
|
|
Mfg: Votator
|
Model: XTW
|
|
Stock No: RFPM324.2a
|
Serial No: 7709
|
|
Votator Stainless Steel Scrape Surface Heat Exchanger 3 x 12. Model: XTW. S/N: 7709. 316 stainless steel. Chamber dimensions: 3 in. diameter x 12 in. L. Concentric shaft: 2-1/4 in. diameter x 12 in. L. (2) Bakelite scrapers: 12 in L x 1 in. W. Motor, 2 hp, 1800 rpm, 60 cycles, 3 phase. Lima Electric 4-Speed Gear Drive. Inlets: (1) 3/4 in. dia. NPT (female, jacket), (1) 3/4 in. NPT (female, product). Outlets: (1) 3/4 in. dia. NPT (female, jacket), (1) 3/4 in. dia. NPT (female). Overall dimensions: 52 in. L x 15 in. W x 25 in. H.(GD).
|
|
Click here for more information (274.1 KB)
|
|
|
Click On Picture
|
Votator Stainless Steel Scrape Surface Heat Exchanger 3 x 12
|
|
Mfg: Votator
|
Model: X-I-D
|
|
Stock No: RFPM479.1
|
Serial No: 66710
|
|
Votator Stainless Steel Scrape Surface Heat Exchanger 3 x 12. Model: X1D. S/N: 66710. Tube chamber dimensions: 3 in. diameter x 12 in. L. Concentric shaft: 1-3/4 in. diameter x 12 in. L. (2) Bakelite scrapers: 12 in. L x 1 in. W. U.S. Motor, 2 hp, 1800 rpm, 230/460 V, 7.2/3.6 amps, 60 cycles. U.S. Varidrive Module, maximum speed: 1030 rpm, minimum speed: 103 rpm. Inlets: (1) 3/4 in. dia. NPT (female, jacket), (1) 1 in. diameter threaded (male). Outlets: (1) 3/4 in. dia. NPT (female, jacket), (1) 3/4 in. diameter threaded (female). Overall dimensions: 55 in. L x 18 in. W x 40 in. H.(GK).
|
|
Click here for more information (238.0 KB)
|
|
|
Click On Picture
|
Votator Stainless Steel Scrape Surface Heat Exchanger 3 x 12
|
|
Mfg: Votator
|
Model: X-I-D
|
|
Stock No: RFPM478.1
|
Serial No: 303
|
|
Votator Stainless Steel Scrape Surface Heat Exchanger 3 x 12. Model: X1D. S/N: L303. Tube chamber dimensions: 3 in. diameter x 12 in. L. Concentric shaft: 1-3/4 in. diameter x 12 in. L. (2) Bakelite scrapers: 12 in. L x 1 in. W. U.S. Motor with Varidrive Module. Inlets: (1) 3/4 in. dia. NPT (female, jacket), (1) 3/4 in. diameter threaded (male). Outlets: (1) 3/4 in. dia. NPT (female, jacket), (1) 3 in. diameter threaded (female). Overall dimensions: 52 in. L x 24 in. W x 35 in. H.(GD)
|
|
Click here for more information (303.7 KB)
|
|
|
Click On Picture
|
Votator Scrape Surface Heat Exchanger 3 x 12
|
|
Mfg: Votator
|
Model: X-I-W
|
|
Stock No: RFPM480.1
|
Serial No: 82383
|
|
Votator Scrape Surface Heat Exchanger 3 x 12. Model: X1-W. S/N: 62383. Chamber dimensions: 3 in. diameter x 12 in. L. Scraper shaft: 2-1/4 in. diameter x 11-3/4 in. L. (2) 11-3/4 in L x 1 in. W bakelite scrapers. U.S. Varidrive Speed Motor, 2 hp, 1200 rpm, 220/440 V, 8.5/4.25 amps, 60 cycles, 3 phase, maximum speed: 1170 rpm, minimum speed: 242 rpm. Product inlet: (1) 3/4 in. threaded (male, jacket), 1-1/2 in. threaded (male). Product outlet: (1) 3/4 in. threaded (male, jacket), (1) 1-1/2 threaded (male). Overall dimensions: 52 in. L x 24 in. W x 36 in. H.(GK)
|
|
Click here for more information (305.4 KB)
|
|
|
Click On Picture
|
Votator Pinworker Holding Unit
|
|
Mfg: Cherry-Burrell
|
Model:
|
|
Stock No: OI245.
|
Serial No:
|
|
Votator Pinworker Holding Unit. Shaft dimensions: 4 in. dia. x 16 in. L. Consists of a tube, in which a shaft with agitating pins revolves at a fixed speed; the unit prevents margarine from "setting," so it can deliver the soft product to tubs or bulk containers. U.S. Motor, 1/2 hp, 1720 rpm, 208-220/410 V, 2.75-2.6/1.3 amps, 60 Hz, 3 phase. U.S. Varidrive Module, 190 rpm (min), 1900 rpm (max). Inlets/outlets: (2) 1/2 in. dia. MPT. Overall dimensions: 47 in. L x 17-1/2 in. W x 29-1/2 in. H.
|
|
Click here for more information (207.4 KB)
|
|
|
Click On Picture
|
DeLaval ConthermŪ Scraped-Surface Heat Exchanger
|
|
Mfg: DeLaval
|
Model: 6x9 HC-NCC
|
|
Stock No: pWNDS675.50
|
Serial No: HC2688NCC
|
|
DeLaval ConthermŪ Scraped-Surface Heat Exchanger. Model: 6 x 9 HC-NCC. Materials of construction: cylinder is chrome plated nickel with a non-staggered, stainless steel rotor. This unit is capable of holding twelve scraping blades. Upper head design: straight. Upper and lower ports: 3 in. Belt drive: 7-1/2 HP. Designed to be used with flooded refrigerant (i.e. Freon or ammonia), with working temperature ranges of: - 30°F to + 300°F and a maximum working pressure of: 300 psig (20 bar) product side and 250 psig (17 bar) media side, these ConthermŪ scraped-surface heat exchangers are specifically configured to provide efficient and gentle treatment of varieties of shear-sensitive products or particulates. Overall dimensions: 15ft. 11-1/2 in. L x 2 ft. 10 in. W x 3 ft. 1 in. H.(ACN500-83).
|
|
Click here for more information (379.8 KB)
|
|
|
Click On Picture
|
DeLaval ConthermŪ Scraped-Surface Heat Exchanger
|
|
Mfg: DeLaval
|
Model: 6x9 HC-NCC
|
|
Stock No: pWNDS676.50
|
Serial No: HC2695NCC
|
|
DeLaval ConthermŪ Scraped-Surface Heat Exchanger. Model: 6 x 9 HC-NCC. Cylinder material of construction: chrome plated nickel. Non-staggered rotor can accommodate twelve scrapers. Upper seal type: double mechanical with water flush. Lower seal type: water flush.
Upper and lower ports: 3 in. Upper and lower head design: straight. Drive type: belt driven, 7-1/2 hp. Designed to be used with flooded refrigerant (i.e. Freon or ammonia), with working temperature ranges of: - 30°F to + 300°F and a maximum working pressure of: 300 psig (20 bar) product side and 250 psig (17 bar) media side, these ConthermŪ scraped-surface heat exchangers are specifically configured to provide efficient and gentle treatment of varieties of shear-sensitive products or particulates. Overall dimensions: 15ft. 11-1/2 in. L x 2 ft. 10 in. W x 3 ft. 1 in. H.(ACN500-83).
|
|
Click here for more information (543.4 KB)
|
|
|
Click On Picture
|
DeLaval ConthermŪ Scraped-Surface Heat Exchanger
|
|
Mfg: DeLaval
|
Model: 6x9 HC-NCC
|
|
Stock No: pWNDS677.50
|
Serial No: HC2617NCC
|
|
DeLaval ConthermŪ Scraped-Surface Heat Exchanger. Model: 6 x 9 HC-NCC. Cylinder material of construction: chrome plated nickel. Rotor design: non-staggered. 12 scrapers: 2 ft ž in. x 1-5/8 in. of chrome plated nickel construction. Upper and lower ports: 3 in. Upper and lower head design: tangential. Drive type: belt driven 7-1/2 hp. Designed to be used with flooded refrigerant (i.e. Freon or ammonia), with working temperature ranges of: - 30°F to + 300°F and a maximum working pressure of: 300 psig (20 bar) product side and 250 psig (17 bar) media side, these ConthermŪ scraped-surface heat exchangers are specifically configured to provide efficient and gentle treatment of varieties of shear-sensitive products or particulates. Overall dimensions: 15ft. 11-1/2 in. L x 2 ft. 10 in. W x 3 ft. 1 in. H.(ACN500-83).
|
|
Click here for more information (601.7 KB)
|
|
|
Click On Picture
|
DeLaval ConthermŪ Scraped-Surface Heat Exchanger
|
|
Mfg: DeLaval
|
Model: 6x9 HC-NCC
|
|
Stock No: pWNDS678.50
|
Serial No: HC2618NCC
|
|
DeLaval ConthermŪ Scraped-Surface Heat Exchanger. Model: 6 x 9 HC-NCC. Cylinder and rotor materials of construction: Chrome plated nickel cylinder barrel and stainless steel rotor. Rotor design: non-staggered.12 bronze scrapers: 24 in. x 1-5/8 in. Upper and lower seat type: double mechanical with water flush. Upper and lower ports: 3 in. Upper and lower head design: straight. Drive type: belt driven with 7-1/2 HP motor. Designed to be used with flooded refrigerant (i.e. Freon or ammonia), with working temperature ranges of: - 30°F to + 300°F and a maximum working pressure of: 300 psig (20 bar) product side and 250 psig (17 bar) media side, these ConthermŪ scraped-surface heat exchangers are specifically configured to provide efficient and gentle treatment of varieties of shear-sensitive products or particulates. Overall dimensions: 15ft. 11-1/2 in. L x 2 ft. 10 in. W x 3 ft. 1 in. H.(ACN500-83).
|
|
Click here for more information (562.0 KB)
|
|
|
Click On Picture
|
DeLaval ConthermŪ Scraped-Surface Heat Exchanger
|
|
Mfg: DeLaval
|
Model: 6x9 HC-NCC
|
|
Stock No: pWNDS679.50
|
Serial No: HC2682NCC
|
|
DeLaval ConthermŪ Scraped-Surface Heat Exchanger. Model: 6 x 9 HC-NCC. S/N: HC2682NCC. Cylinder material of construction: chrome plated nickel. Rotor: non-staggered design and of stainless steel construction. This is capable of accommodating 12 blades of varied materials of construction. Upper seal type: double mechanical with water flush. Lower seal type: double mechanical with water flush. Upper and lower ports: 3 in. Upper and lower head design: straight. Drive type: belt driven with 7-1/2 hp motor. Designed to be used with flooded refrigerant (i.e. Freon or ammonia), with working temperature ranges of: - 30°F to + 300°F and a maximum working pressure of: 300 psig (20 bar) product side and 250 psig (17 bar) media side, these ConthermŪ scraped-surface heat exchangers are specifically configured to provide efficient and gentle treatment of varieties of shear-sensitive products or particulates. Overall dimensions: 15ft. 11-1/2 in. L x 2 ft. 10 in. W x 3 ft. 1 in. H.(ACN500-83).
|
|
Click here for more information (724.4 KB)
|
|
|
Click On Picture
|
DeLaval ConthermŪ Scraped-Surface Heat Exchanger
|
|
Mfg: DeLaval
|
Model: 6x9 HC-NCC
|
|
Stock No: pWNDS680.50
|
Serial No: HC2683NCC
|
|
DeLaval ConthermŪ Scraped-Surface Heat Exchanger. Model: 6 x 9 HC-NCC. S/N: HC2683NCC.
Cylinder: material of construction: Chrome plated nickel. Rotor design: non-staggered. Capable of accommodating 12 scraper blades of varied contruction materials. Upper and lower seal type: double mechanical with water flush. Upper and lower ports: 3 in. Upper and lower head design: straight. Drive type: belt driven 7-1/2 hp. Designed to be used with flooded refrigerant (i.e. Freon or ammonia), with working temperature ranges of: - 30°F to + 300°F and a maximum working pressure of: 300 psig (20 bar) product side and 250 psig (17 bar) media side, these ConthermŪ scraped-surface heat exchangers are specifically configured to provide efficient and gentle treatment of varieties of shear-sensitive products or particulates. Overall dimensions: 15ft. 11-1/2 in. L x 2 ft. 10 in. W x 3 ft. 1 in. H.(ACN500-83).
|
|
Click here for more information (576.0 KB)
|
|
|
Click On Picture
|
DeLaval ConthermŪ Scraped-Surface Heat Exchanger
|
|
Mfg: DeLaval
|
Model: 6x9 HC-NCC
|
|
Stock No: pWNDS681.50
|
Serial No:
|
|
DeLaval ConthermŪ Scraped-Surface Heat Exchanger. Model: 6 x 9 HC-NCC. Cylinder material of construction: chrome plated nickel. Rotor is constructed of stainless steel and is of a non-staggered design. Scrapers 24 in. L. Upper and lower ports: 3 in. Upper and lower head design: Tangential. Drive type: belt driven-7-1/2 hp. Designed to be used with flooded refrigerant (i.e. Freon or ammonia), with working temperature ranges of: - 30°F to + 300°F and a maximum working pressure of: 300 psig (20 bar) product side and 250 psig (17 bar) media side, these ConthermŪ scraped-surface heat exchangers are specifically configured to provide efficient and gentle treatment of varieties of shear-sensitive products or particulates. With the options of being mounted horizontally or vertically, it is ideal for heating or cooling particulate, sticky, viscous and crystallizing / phase-change processes. Overall dimensions: 15ft. 11-1/2 in. L x 2 ft. 10 in. W x 3 ft. 1 in. H.(ACN500).
|
|
Click here for more information (464.9 KB)
|
|
|
Click On Picture
|
APV Crepaco Scraped Surface Heat Exchanger 6 x 72
|
|
Mfg: APV Crepaco
|
Model: 1HRT672
|
|
Stock No: ENAE63335.
|
Serial No: F-2853-1RT672
|
|
APV Crepaco Scraped Surface Heat Exchanger. Model: 1HRT672. Approximate barrel dimensions: 6 in. diameter x 6 ft. L. MAWP: 150 psi @ 650°F. MDMT: 150 psi @ -20 °F. Sew-Eurodrive Motor, 10 hp, 490/1980 rpm, 230/460 V, 26/12 amps, 60 Hz, 3 phase. Sew-Eurodrive Variable Speed Drive, 5 and 14 Ratio, 1410 lb/in, 490 and 1960 input rpm, 95 and 380 output rpm. APV scraped surface heat exchangers (SSHE) consist of a jacketed cylinder with a rotating dasher holding rows of scraper blades. The product is pumped through the cylinder while the heating or cooling medium is circulated between the cylinder and the jacket. The medium can be steam, water or a refrigerant such as ammonia or Freon. Uses (4) 5 in. casters for easy maneuverability and has 1 in. ground clearance. Inlet: (1) 1-1/2 in. dia. S-line fitting (product), (2) 2-1/2 in. dia. FNPT (media). Outlets: (2) 1/4 in. dia. FNPT (relief), (1) 1-1/2 in. S-Line fitting (product), (2) 2-1/2 in. dia. FNPT (media). Overall dimensions: 11 ft. 8 in. L x 3 ft. 6 in. W x 2 ft. H.
|
|
Click here for more information (207.3 KB)
|
|
|
Click On Picture
|
Waukesha Cherry-Burrell Thermutator Barrels
|
|
Mfg: Waukesha Cherry-Burrell
|
Model: 3006161 V
|
|
Stock No: SPGT005A.55
|
Serial No: 2372 / 2373
|
|
(2) Waukesha Cherry-Burrell Thermutator Barrels. Part No: 3006161 U. Inside diameter: 7-3/4 in. Effective barrel length: 5 ft. 11-1/2 in. Inlets/Outlets: (2) 2 in. MNPT (media). Overall dimensions: 6 ft. 7-1/2 in L x 1 ft. 2-3/8 in. W x 1 ft. 2-3/8 in. H.
|
|
Click here for more information (251.5 KB)
|
|
|
Click On Picture
|
Cherry-Burrell Thermutator Shaft
|
|
Mfg: Cherry-Burrell
|
Model:
|
|
Stock No: ISS002.3
|
Serial No:
|
|
(2) Cherry-Burrell Thermutator Shafts. Model: 6 x 72. Stainless steel. (24) pairs of durable, specially-designed universal pins, welded to the shaft. Shaft is compatible with a 13-spline coupling. Overall dimensions: 87 in. L x 6 in. dia.
|
|
Click here for more information (192.3 KB)
|
|
|
Click On Picture
|
SOLD Votator
|
|
Mfg: Not Specified
|
Model:
|
|
Stock No: 120
|
Serial No:
|
|
Mfg. 1991 S/N A5154 Model 4SSHE S/N 92242HA.
SOLD
|
|
|
|
|
Click On Picture
|
SOLD 1990 Votator 4x120
|
|
Mfg: Not Specified
|
Model: 4SSHE
|
|
Stock No: 110.GR606
|
Serial No: A5095
|
|
1990 Votator 4x120 Model 4SSHE, S/N A5095, Stainless Steel scraped surface heat exchanger for hot/chilled.
water heating/cooling medium. Shell mawp 200 psi at 365 F, Tube mawp 150 psi at 365 F, 3 hp 208-230/460 volts 1,725 rpm, Ratio 10.
SOLD
|
|
|
|
|
Click On Picture
|
SOLD 1991 Votator 4x120
|
|
Mfg: Not Specified
|
Model: 4SSHE
|
|
Stock No: 110.GR306
|
Serial No: A5156
|
|
1991 Votator 4x120 Model 4SSHE, S/N A5156, Stainless Steel scraped surface heat exchanger for hot/chilled.
water heating/cooling medium. Shell mawp 200 psi at 365 F, Tube mawp 150 psi at 365 F, 3 hp 208-230/460 volts 1,725 rpm, Ratio 10.
SOLD
|
|
|
|
|
Click On Picture
|
SOLD 1990 Votator 4x120
|
|
Mfg: Not Specified
|
Model: 4SSHE
|
|
Stock No: 110.GR406
|
Serial No: A5101
|
|
1990 Votator 4x120 Model 4SSHE, S/N A5101, Stainless Steel scraped surface heat exchanger for hot/chilled.
water heating/cooling medium. Shell mawp 200 psi at 365 F, Tube mawp 150 psi at 365 F, 3 hp 208-230/460 volts 1,725 rpm, Ratio 10.
SOLD
|
|
|
|
|
Click On Picture
|
SOLD 1990 Votator 4x120
|
|
Mfg: Not Specified
|
Model: 4SSHE
|
|
Stock No: 110.GR506
|
Serial No: A5097
|
|
1990 Votator 4x120 Model 4SSHE, S/N A5097, Stainless Steel scraped surface heat exchanger for hot/chilled.
water heating/cooling medium. Shell mawp 200 psi at 365 F, Tube mawp 150 psi at 365 F, 3 hp 208-230/460 volts 1,725 rpm, Ratio 10.
SOLD
|
|
|
|
|
Click On Picture
|
SOLD 1990 Votator 4x120
|
|
Mfg: Not Specified
|
Model: 4SSHE
|
|
Stock No: 110.GR706
|
Serial No: A5100
|
|
1990 Votator 4x120 Model 4SSHE, S/N A5100, Stainless Steel scraped surface heat exchanger for hot/chilled.
water heating/cooling medium. Shell mawp 200 psi at 365 F, Tube mawp 150 psi at 365 F, 3 hp 208-230/460 volts 1,725 rpm, Ratio 10.
SOLD
|
|
|
|
|
Click On Picture
|
SOLD Cherry Burrell Thermutator Stainless Steel
|
|
Mfg: Cherry-Burrell
|
Model: 648
|
|
Stock No: 60.1R-605.5
|
Serial No: 37
|
|
Cherry Burrel thermutator stainless steel, triple barrel, Model 648, S/N 37, 111 in. Long x 60 in. Wide x 72 in. High.
SOLD
|
|
|
|
|
Click On Picture
|
SOLD USF 6 X 72 Votator
|
|
Mfg: USF
|
Model: GSSHE
|
|
Stock No: 125.BASF368.4a
|
Serial No: 89330HA
|
|
USF 6 x 72 Votator, Model GSSHE, S/N 89330HA, Manuf. Serial A49771, 1990, mawp shell side 400 psi at 375 °F to -20 °F tube side 150 psi at 375 °F to -20 °F, Votator 4-1/2 in. Diameter x 8 ft. L, Barrel 14 in. Diameter x 70 in. L,
overall 12 ft. L x 27 in. W x 48 in. H, 2 in. connections.
SOLD
|
|
Click here for more information (162.7 KB)
|
|
|
Click On Picture
|
SOLD Votator 4 X 120 Scraped Surface Heat Exchanger
|
|
Mfg: Waukesha Cherry-Burrell
|
Model:
|
|
Stock No: 400.GR454
|
Serial No:
|
|
Waukesha Cherry-Burrell Votator 4 x 120 scraped surface heat exchanger. 316 stainless steel, .083 stainless steel heat transfer tube, suitable for steam or liquid media, 3 and 5 hp (2.2 kw - 5.5 kw) gear drives with shaft speeds of 90 and 175 rpm. Product side pressure of 200 psi (14 bar) @ 365°F (185°C) jacket pressure of 150 psi (10.5 bar) @ 365°F (185°C). 2.375 in. (60 mm) shaft diameter for particulates up to 0.75 in. (19 mm), 2 in. "S"-line product connections, 1-1/2 FPT media connections. 2 barrels are setup to chill with liquid ammonia (can run glycol instead). 3 barrels are setup for liquid or steam.
SOLD
|
|
Click here for more information (320.4 KB)
|
|
|
Click On Picture
|
SOLD 1997 Alfa Laval Stainless Steel Jacketed Contherm Barrel
|
|
Mfg: Alfa Laval
|
Model: 6 x 9
|
|
Stock No: DBPF096.5
|
Serial No: 6288NCN
|
|
1997 Alfa Laval Stainless Steel Jacketed Contherm Barrel. Model 6 x 9. S/N: 6288NCN. Product Chamber: Maximum Working Pressure: 300 psi @ 300°F. Media Chamber: Maximum Working Pressure: 250 psi @ 300°F, Minimum Design Metal Temperature: -30°F @ 100 psi. Overall Dimensions 72 in. L x 10 in. Diameter.
SOLD
|
|
|
|
|
Click On Picture
|
SOLD Stainless Steel Blade for Contherm
|
|
Mfg: Not Specified
|
Model:
|
|
Stock No: DBPF095.5
|
Serial No: 5345
|
|
Stainless Steel Blade for Contherm. S/N 5345, Max Working Pressure: 280 psi @ 600°F, Min Design Metal Temperature: -30°F @ 280 psi. Overall Dimensions: 4-1/2 in. Diameter x 86 in. L.
SOLD
|
|
|
|
|
Click On Picture
|
SOLD Votators
|
|
Mfg: Not Specified
|
Model:
|
|
Stock No: 311
|
Serial No: A5556 and A5784
|
|
Votators (two), 2 in. inlets, S/N A5556 and A5784, yr 1994 and 1995, shell 200 psi jacket 150 psi at 365 F, motor 3 hp 230-460 350 final rpm, 145 in. L x 27 in. W x 37 in. H.
SOLD
|
|
Click here for more information (80.6 KB)
|
|
|
Click On Picture
|
SOLD Votator
|
|
Mfg: Not Specified
|
Model:
|
|
Stock No: 5
|
Serial No:
|
|
Mfg. 1985 S/N A4236, Model 1C4120S, S/N 35838VA.
SOLD
|
|
|
|
|
Click On Picture
|
SOLD Votator
|
|
Mfg: Not Specified
|
Model:
|
|
Stock No: 32
|
Serial No:
|
|
Mfg. 1987 S/N A4656 Model 1C4120L+1 S/N 36119VA.
SOLD
|
|
|
|
|
Click On Picture
|
SOLD Votator
|
|
Mfg: Not Specified
|
Model:
|
|
Stock No: 69
|
Serial No:
|
|
Mfg. 1987 S/N A4654 Model 1C4120L + 2 S/N 36119VA.
SOLD
|
|
|
|
|
Click On Picture
|
SOLD Votator
|
|
Mfg: Not Specified
|
Model:
|
|
Stock No: 112
|
Serial No:
|
|
Mfg. 1988 S/N A4729 Model 1C4120L S/N 89272HA.
SOLD
|
|
|
|
|
Click On Picture
|
SOLD Creamery Package Rota-Pro Swept Surface Heat Exchanger SOLD
|
|
Mfg: Crepaco
|
Model:
|
|
Stock No: RCPK545.6a
|
Serial No:
|
|
Creamery Package Rota-Pro Swept Surface Heat Exchanger. Heating surface area: 9.5 ft. sq/cylinder. Standard ASME cylinder jackets are provided for heating with water or steam media up to 450 °F or cooling with water, brine, glycol or other suitable liquid media. Inner cylinder dimensions: 6 in. dia x 48 in. L. Chrome plated nickel barrel. Rotating dashers, with fixed scraper blades, continuously sweep the cylinder surface clean of product, simultaneously producing a highly desirable level of product mixing and agitation contributing to consistency in final product identity. Reliance Electric Motor, 15 hp, 1760 rpm, 230/460 V, 40/20 amps, 60 Hz, 3 phase. Reliance Electric Motor, 10 hp, 1755 rpm, 230/460 V, 27/18.5 amps, 60 Hz, 3 phase. Inlets: (2) 3/4 in. dia. ports, (1) 2 in. dia. media pipe, (1) 2-1/2 in. dia. S-line fitting (product). Outlets: (1) 1 in. dia. pipe (media), (1) 2-1/2 in. dia. S-line fitting (product). Overall dimensions: 88 in. L x 51 in. W x 65 in. H.
SOLD
|
|
Click here for more information (893.1 KB)
|
|
|
Click On Picture
|
SOLD 1994 Waukesha Cherry-Burrell Votator 4x120
|
|
Mfg: Waukesha Cherry-Burrell
|
Model: 94206HA
|
|
Stock No: ATE202.
|
Serial No: 94206HA
|
|
1994 Waukesha Cherry-Burrell Votator 4x120. Scraped Surface Heat Exchanger. Model: 94206HA. S/N: 94206HA. Refrigerant: Glycol. Area of each cylinder: 9 sq. ft. (837 sq. m). Maximum flow rate of media: 50 gpm @ 150 psig (189.5 lpm @ 967.5/ sq. cmg). Concentric shaft diameter: 2-3/8 in. (6.0325 cm). Shaft mat'l constr: 316 stainless steel. Number of floating scraper blades: 18. Shell MAWP @ 365 ° F: 200 psi. Jacket MAWP at 150 psi: 365 °F. (5) Baldor Industrial Motors, 3 hp, 1725 rpm, 208-230/460 V, 8.5-8.2/4.1 amps, 60 Hz, 3 phase. (5) Grove Gear/Agma Flexaline Gear Drives, 10 ratio, 172.5 rpm (final-each). Inlets :(5) 2 in. dia. S-line fitting (product in), (5) 2 in. dia. S-line fitting (media - in). Outlets: (5) 2 in. dia. S -line fitting (product out), (5) 1-1/2 in. dia. NPT (female media-out). Overall dimensions: 12 ft. L x 52 in. W x 74 in. H. SOLD
|
|
Click here for more information (894.9 KB)
|
|
|
Click On Picture
|
SOLD Cherry-Burrell Votator 3x12
|
|
Mfg: Cherry-Burrell
|
Model: 1C312L
|
|
Stock No: RCPK628.14a
|
Serial No: 35526VA
|
|
Cherry-Burrell Votator 3x12. Scraped Surface Votator with Moyno Pump. Model: 1C312L. S/N: 35526VA. Shell MAWP: 400 psi @ 365 °F. Jacket MAWP: 150 psi @ 365 °F. Baldor Industrial Motor (votator): 3 hp, 1140 rpm, 208-230/460 V, 10.2-9.6/4.8 amps, 60 Hz. Renold Motor Drive, size: GM2D, ratio: 3-1/4 to 1, final rpm: 350. Typical applications are heating and cooling cheese sauce, pudding, caramel, deboned meat, pet food, and fruit products. Control panel, start/stop switches, and stainless steel frame with (4) casters for easy positioning. Inlet: (1) 2 in. threaded fitting (female). Outlet: (1) 1-1/2 in. 'S' line fitting. Overall dimensions: 62 in. L x 23 in. W x 77 in. H. SOLD
|
|
Click here for more information (375.7 KB)
|
|
|
Click On Picture
|
SOLD 1991 Alfa Laval Contherm
|
|
Mfg: Alfa Laval
|
Model:
|
|
Stock No: DBPF094.20
|
Serial No: AC4939SCN
|
|
1991 Alfa Laval Contherm. S/N AC4939SCN. (2) Insulated barrels: 70 in. L x 11-1/2 in. W. Inlets/outlets: (2) 2-1/2 in., (4) 3 in. Baldor Motor #1, Cat No. M23331, 15 hp, 1,760 rpm, 230/460 V, 38.4/19.2 amps, 60 Hz, 3 phase, 254T. Baldor Motor #2, 15 hp, 230/460 V, 34.6/17.3 amps, 1,760 rpm, 60 Hz, 3 phase, Frame 254TC. Both motors have a 23 in. pulley with (4) 3/4 in. belts and 43 in. L x 25 in. W guard. Overall dimensions: 119 in. L x 58 in. W x 61 in. H. SOLD
|
|
Click here for more information (319.3 KB)
|
|
|
Click On Picture
|
SOLD 1993 Alfa Laval ConthermŪ Scraped-Surface Heat Exchangers Model: 6 x 9
|
|
Mfg: Alfa Laval
|
Model: 6 x 9
|
|
Stock No: AHBM001.
|
Serial No: HC5272NPC, HC5284NPC, HC5283NPC and HC5283NPC
|
|
(4) 1993 Alfa Laval Contherm® Scraped-Surface Heat Exchangers Model: 6 x 9. S/N: HC5272NPC, HC5284NPC, HC5283NPC and HC5283NPC. With chrome plated, nickel cylinders, they are designed to be used with flooded refrigerant (i.e. Freon or Ammonia). Working temperature ranges: - 30°F to + 300°F. Maximum working pressure: 300 psig (20 bar) product side, 250 psig (17 bar) media side. Originally installed with Anheuser-Busch, these Contherm® scraped-surface heat exchangers have been specifically configured to provide efficient and gentle treatment of a variety of shear-sensitive products or particulates by placing products under varied shear for mechanical mixing and scraping. Although specifically designed for the Food industry, the Contherm® is designed to meet the strictest sanitary standards, is widely used for aseptic processing applications and has CIP capability. With the options of being mounted horizontally or vertically it is ideal for heating or cooling particulate, sticky, viscous and crystallizing/phase-change processes. Overall dimensions: 15ft. 11-1/2 in. L x 2 ft. 10 in. W x 3 ft. 1 in. H. (ACN400). fdm2 SOLD
|
|
Click here for more information (945.0 KB) Click here for Additional Information (274.7 KB)
|
|
|
Click On Picture
|
SOLD APV Dual Tube Cooker
|
|
Mfg: APV
|
Model:
|
|
Stock No: tSPPM01.
|
Serial No:
|
|
APV Dual Tube Cooker. Upper/lower tube dimensions: 7-1/2 in. dia. x 84 in. L. Auger screw diameter: 7 in. Upper tube motor and gear drive: Baldor Industrial Motor, 1 hp, 1,725 rpm, 208-230/460 V, 3.5-3.2/1.6 amps, 60 Hz, 3 phase. Sterling Electric Speed-Trol Variable Speed Drive, 4200 rpm (max), 700 rpm (min). Lower tube motor and gear drive: Baldor Super-E Motor, 1-1/2 hp, 1,740 rpm, 230/460 V, 4/2 amps, 60 Hz, 3 phase. Nord Motor Drive, 112.23 ratio, 16 rpm (final). Inlets: (1) 15-3/4 in. L x 15 in. W infeed hopper, (1) 4 in. dia. Q-line fitting. Outlets: (1) 3 in. dia. Q-line fitting. Overall dimensions: 12 ft. L x 55 in. W x 64 in. H. SOLD
|
|
Click here for more information (517.1 KB)
|
|
|
Click On Picture
|
SOLD Cherry-Burrell VotatorŪ Scraped Surface Heat Exchanger- 6 x 72
|
|
Mfg: Cherry-Burrell
|
Model: 2C672WA
|
|
Stock No: DFPC374.37
|
Serial No: 68-072-3
|
|
Cherry-Burrell Votator® Scraped Surface Heat Exchanger. Model: 2C672WA. Heat transfer cylinder: 6 in. dia. X 72 in. L. Concentric shaft and barrel. Contact surface area: 9.0 sq. ft. Votator scraped surface heat exchangers are designed for up to 400 psig @ 375°F product side, and 150 psig @ 375°F jacket side. Pacemaker Motor, 15 hp. The Votator's heat transfer tube provides the necessary thermal conductivity to handle highly viscous products. Typical applications are heating and cooling cheese sauce, pudding, caramel, deboned meat, pet food, and fruit products. Overall dimensions: 9 ft. 8 in. L x 4 ft. 2 in. W x 6 ft. 7 in. H. SOLD
|
|
Click here for more information (347.5 KB)
|
|
|
Click On Picture
|
SOLD 2001 Waukesha Cherry-Burrell Votator Scraped Surface Heat Exchanger- 6 x 72
|
|
Mfg: Waukesha Cherry-Burrell
|
Model:
|
|
Stock No: SGM4157.9
|
Serial No: A6739
|
|
2001 Waukesha Cherry-Burrell Votator Scraped Surface Heat Exchanger- 6 x 72. S/N: A6739. Shell MAWP: 600 psi @ 400°F. Jacket MAWP: 250 psi @ 400°F. Heat transfer surface area: 9 sq. ft. Siemens Motor, 15 hp, 1770 rpm, 230/460 V, 38.4/19.2 amps, 60 Hz, 3 phase. Speed Reducer. Votator scraped surface heat exchangers can process virtually any pumpable fluid or slurry: they can cook, heat, cool, slush, freeze, pasteurize, sterilize, aerate, mix, extrude, crystallize, gel, plasticize, emulsify, or polymerize. The design consists of a concentric shaft and uses (24) Teflon scrapers. Inlets: (1) 3 in. dia. I-Line fitting (product), (1) 2-1/2 in. dia. FNPT (media). Outlets: (1) 3 in. dia. I-Line fitting (product), (1) 1-1/2 in. dia. FNPT media. Overall dimensions: 9 ft. 7 in. L x 2 ft. 1-1/2 in. W x 5 ft. 4 in. H. SOLD
|
|
Click here for more information (341.3 KB)
|
|
|
Click On Picture
|
SOLD Cherry-Burrell Votator Scraped Surface Heat Exchangers- 6 x 72
|
|
Mfg: Cherry-Burrell
|
Model:
|
|
Stock No: MSST001.
|
Serial No:
|
|
(3) Cherry-Burrell Votator Scraped Surface Heat Exchangers- 6 x 72. S/N's: A3709, A3708, and A3707. Natl Bd: 490, 491, and 492. Shell MAWP: 400 psi @ 375 °F. Jacket MAWP: 150 psi @ 375 °F. Heat transfer surface area: 9 sq. ft. Pacemaker Motor, 10 hp, 1740 rpm, 230/460 V, 26/13 amps, 60 Hz, 3 phase. Gearmotor, input rpm: 1750, output rpm: 350, ratio: 15.00, final rpm 116. (2) Pacemaker Motors, 15 hp, 1750 rpm, 230/460 V, 39/19.5 amps, 60 Hz, 3 phase. Gearmotor, input rpm: 1750, output rpm: 350, ratio: 15.00, final rpm 116. Votator scraped surface heat exchangers can process virtually any pump able fluid or slurry: they can cook, heat, cool, slush freeze, pasteurize, sterilize, aerate, mix, extrude, crystallize, gel, plasticize, emulsify, or polymerize. The design consists of a concentric shaft and uses (24) scrapers. Inlets: (3) 2 in. dia. S-Line product, (3) 5 in. dia. media. Outlets: (3) 2 in. dia. S-Line product, (2) 1-1/2 in. dia. port. Overall dimensions: 12 ft. 1 in. L x 74 in. W x 53 in. H. SOLD
|
|
Click here for more information (528.1 KB)
|
|
|
Click On Picture
|
SOLD Alfa Laval Contherm 2-Barrel Scrape Surface Heat Exchanger
|
|
Mfg: Alfa Laval
|
Model: 6X9
|
|
Stock No: EECA002.
|
Serial No: C1041NPC
|
|
Alfa Laval Contherm 2-Barrel Scrape Surface Heat Exchanger. Model: 6x9. S/N: C1041NPC. Uses (14) 10-1/2 in. L x 1-5/8 in. W staggered scraper blades per rotor. Goulds Century Motor, 20 hp, 1160 rpm, 230/460 V, 56/28 amps, 60 Hz, 3phase. Reliance Electric Motor. The horizontally-mounted Alfa Laval Contherm is a scraped surface heat exchanger consisting of a heat transfer cylinder and a rotor with attached scraping blades. The product is pumped into the lower end of the Contherm heat exchange cylinder. As it flows through the cylinder, it is continuously removed from the cylinder's precisely finished walls by the scraping blades. Each rotor will turn at a final speed of 255 rpm. Inlets: (2) 1-1/2 in flanged fittings (media), (2) 2 in. dia. S-line fittings. Outlets: (2) 1-1/2 in flanged fittings (media), (2) 2 in. dia. S-line fittings. Overall dimensions: 89 in. L x 65 in. W x 72 in. H. (ACN350-79). SOLD
|
|
Click here for more information (384.8 KB)
|
|
|
Click On Picture
|
SOLD 2000 Waukesha Cherry-Burrell Votator Scraped Surface Heat Exchanger - 6 x 72
|
|
Mfg: Waukesha Cherry-Burrell
|
Model:
|
|
Stock No: SGM4156.9
|
Serial No: A6724
|
|
2000 Waukesha Cherry-Burrell Votator Scraped Surface Heat Exchanger- 6 x 72. S/N: A6724. Shell MAWP: 600 psi @ 400 °F. Jacket MAWP: 250 psi @ 400 °F. Heat transfer surface area: 9 sq. ft. Siemens Motor, 15 hp, 1770 rpm, 230/460 V, 38.4/19.2 amps, 60 Hz, 3 phase. Speed Reducer. Votator scraped surface heat exchangers can process virtually any pumpable fluid or slurry: they can cook, heat, cool, slush, freeze, pasteurize, sterilize, aerate, mix, extrude, crystallize, gel, plasticize, emulsify, or polymerize. The design consists of a concentric shaft and uses (24) Teflon scrapers. Inlets: (1) 3 in. dia. I-Line fitting (product), (1) 1-1/2 in. dia. NPT (media). Outlets: (1) 3 in. dia. I-Line fitting (product), (1) 1-1/2 in. dia. NPT (media). Overall dimensions: 9 ft. 7 in. L x 2 ft. 5-1/2 in. W x 5 ft. 1 in. H. SOLD
|
|
Click here for more information (328.5 KB)
|
|
|
Click On Picture
|
SOLD 2000 Waukesha Cherry-Burrell Votator Scraped Surface Heat Exchangers
|
|
Mfg: Waukesha Cherry-Burrell
|
Model:
|
|
Stock No: SGM4158.9
|
Serial No: A6723
|
|
2000 Waukesha Cherry-Burrell Votator Scraped Surface Heat Exchangers- 6 x 72. S/N: A6723. Shell MAWP: 600 psi @ 400°F. Jacket MAWP: 250 psi @ 400°F. Heat transfer surface area: 9 sq. ft. Siemens Motor, 15 hp, 1770 rpm, 230/460 V, 38.4/19.2 amps, 60 Hz, 3 phase. Speed Reducer. Votator scraped surface heat exchangers can process virtually any pump able fluid or slurry: they can cook, heat, cool, slush, freeze, pasteurize, sterilize, aerate, mix, extrude, crystallize, gel, plasticize, emulsify, or polymerize. The design consists of a concentric shaft and uses (24) Teflon scrapers. Inlets: (1) 3 in. dia. I-Line fitting (product), (1) 1-1/2 in. dia. (media). Outlets: (1) 3 in. dia. I-Line fitting (product), (1) 1-1/2 in. dia. (media). Overall dimensions: 9 ft. 7 in. L x 2 ft. 3-1/2 in. W x 4 ft. 10 in. H. (GI). SOLD
|
|
Click here for more information (366.8 KB)
|
|
|
|
|