Used Cherry-Burrell Scraped Surface Heat Exchangers, Votator, Alfa Laval Contherm, APV Scraped Surface Heat Exchanger, Chemetron Process Votator 
 Used Cherry-Burrell, Chemetron, Votator, Alfa Laval, APV Scraped Surface Heat Exchangers 

Click On Picture

Cherry-Burrell Extra Heavy Duty Oval Votator 6 x 72

Cherry-Burrell Extra Heavy Duty Oval Votator 6 x 72
Mfg: Cherry-Burrell Model: 10672L
Stock No: tPPMI001. Serial No: 81153VA
Cherry-Burrell Extra Heavy Duty Oval Votator 6 x 72. Model: 10672L. S/N: 81153VA. Nat'l Bd: 702. 316 Stainless steel construction, with control panel. Shell MAWP @ 375 °F: 400 psi. Jacket MAWP @ 375 °F: 100 psi. Shaft diameter: 5 in. Scraper dimensions: 6 in. L x 2 in. W. Reliance Electric Motor, 20 hp, 1160 rpm, 230/460 V, 60/30 amps, 60 Hz, 3 phase. Reeves variable speed drive, 14 ratio, output speeds max/min 190/28.6 rpm. Inlets: (1) 1-1/2 in. NPT (female-jacket) , (1) 1-1/2 in. dia. S-line (product), (2) 1/2 in. dia. male ferrules. Outlets: (1) 1-1/2 in. dia. NPT (female-jacket), (2) 1-1/2 in. dia. S-line (product discharge through a divert valve), (2) 1/2 in. dia. male ferrules. Overall dimensions: 13 ft. 4-1/2 in. L x 3 ft. W x 6 ft. 4 in. H. (ACN 543).

Click here for more information (601.8 KB)

Click On Picture

Cherry Burrell ThermutatorŪ Scraped Surface Heat Exchanger

Cherry Burrell ThermutatorŪ Scraped Surface Heat Exchanger
Mfg: Cherry-Burrell Model: SPL672L
Stock No: SPGT001.120 Serial No: 1561
Cherry-Burrell ThermutatorŪ Scraped Surface Heat Exchanger. Model: SPL672L. (6) Tube ThermutatorŪ. Approximate barrel dimensions: 6 in. diameter x 6 ft. L. Heat transfer surface area: 9.0 sq. ft. per tube. Concentric shaft is mounted inside a chrome-plated-nickel heat transfer tube. MAWP (product tube): 400 psi at 400° F. For use with liquid media. (1) Baldor, (1) Leeson, and (1) Reliance electric motor, 20 hp, 1760 rpm, 575 V. Ratio: 4.5:1. Final rpm: 390. The ThermutatorŪ is used to heat or cool products that cannot be continuously processed by other type of heat exchangers. Products that would be used with this application: heat sensitive, film forming, highly viscous, have a particle size or delicacy that cannot be accommodated by other heat exchangers. Inlets: (1) 1 in. straight pipe, (6) 2 in. dia. I-line fitting. Outlets: (1) 1 in. dia. FNPT, (1) 1/4 in. dia. pipe, (6) 2 in. I-line fitting. Overall dimensions: 10 ft. 5-1/2 in. L x 7 ft. 3-1/2 in. W x 9 ft. 9 in. H.

Click here for more information (564.5 KB)

Click On Picture

Cherry Burrell ThermutatorŪ Scraped Surface Heat Exchanger

Cherry Burrell ThermutatorŪ Scraped Surface Heat Exchanger
Mfg: Cherry-Burrell Model: 672L
Stock No: SPGT003.50 Serial No: 826
Cherry-Burrell ThermutatorŪ Scraped Surface Heat Exchanger. Model: 672L. (3) Tube ThermutatorŪ. Approximate barrel dimensions: 6 in. diameter x 6 ft. L. Heat transfer surface area: 9.0 sq. ft. per tube. Concentric shaft mounted inside a chrome-plated-nickel heat transfer tube. MAWP (product tube): 400 psi at 400° F. For use with liquid media. (1) Reliance and (2) no brand name electric motors, 10 hp, 1750 rpm, 575 V. Ratio: 4.5:1. Final rpm: 388. The ThermutatorŪ is used to heat or cool products that cannot be continuously processed by other type of heat exchangers. Products that would be used with this application: heat sensitive, film forming, highly viscous, have a particle size or delicacy that cannot be accommodated by other heat exchangers. Inlets: (1) 2 in. ACME fitting, (3) 2 in. dia. I-line fitting. Outlets: (1) 1-1/2 in. dia. pipe, (3) 2 in. I-line fitting. Overall dimensions: 9 ft. 8 in. L x 4 ft. 10 in. W x 9 ft. 2 in. H.

Click here for more information (467.6 KB)

Click On Picture

Cherry-Burrell Votator Scraped Surface Heat Exchanger- 6 x 72

Cherry-Burrell Votator Scraped Surface Heat Exchanger- 6 x 72
Mfg: Cherry-Burrell Model: 2C672WA
Stock No: DFPC373.37 Serial No: 68-072-2
Cherry-Burrell Votator Scraped Surface Heat Exchanger - 6 x 72. Model: 2C672WA. S/N:68-072-2. Concentric shaft and barrel. These units were originally configured to use 150 GPM of 75°F water in the jacket of one heat exchanger and 16 tons Direct Expansion Ammonia in the jacket of the other heat exchanger. Contact surface area: 9.0 sq. ft. Votator scraped surface heat exchangers are designed for up to 400 psig @ 375°F product side, and 150 psig @ 375°F jacket side. Pacemaker Motor, 15 hp, 1180 rpm, 413 final rpm, 230/460 V, 41.2/20.6 amps, 60 Hz, 3 phase. The Votator's heat transfer tube provides the necessary thermal conductivity to handle highly viscous products. Tube wall thickness is precisely engineered to minimize heat transfer resistance while maximizing structural stability. Typical applications are heating and cooling cheese sauce, pudding, caramel, deboned meat, pet food, and fruit products. Partlow meter. General Electric Percent of Motor Load Current meter. Inlets: (1) 2 in. port, (1) 1-1/2 threaded port. Outlets: (1) 2 in. port, (1)1-1/2 in. threaded port, (1) 1-1/2 in. S-Line, (1) 1-1/2 in. threaded port, 1/2 in. threaded port. Overall dimensions: 9ft. 5 in. L x 4ft. 4in. W x 6ft. 6in. H. (ACN900-68). FAD

Click here for more information (247.7 KB)
Click here for more information (637.2 KB)

Click On Picture

Cherry-Burrell Scraped Surface Heat Exchanger- 6 x 72

Cherry-Burrell Scraped Surface Heat Exchanger- 6 x 72
Mfg: Cherry-Burrell Model:
Stock No: DFPC435.37 Serial No: A4663
Cherry-Burrell Scraped Surface Heat Exchanger- 6 x 72. S/N: A4663. 3A, ASME, and PED Certified. Contact surface area: 9 ft. sq. Shell MAWP: 400 psi @ 375 °F. Shell MDMT: -20 °F @ 400 psi. Jacket MAWP: 150 psi @ 375 °F. Jacket MDMT: -20 °F @ 150 psi. (24) 6 in. W x 2 in. H scraper blades. Baldor Super E Motor, 20 hp, 1725 rpm, 230/460 V, 48/24 amps, 3 phase, 60 Hz. Typical applications are heating and cooling cheese sauce, pudding, caramel, deboned meat, pet food, and fruit products. Inlets: (1) 2-1/2 in. dia port (ammonia), (1) 1-1/2 in. dia port. Outlets: (2) 1 in. dia. Acme pressure relief ports, (1) 2-1/2 in dia S-Line port, (1) 1/2 in. outlet dia port. Overall dimensions: 12 ft. L x 33 in. W x 20 in. H.

Click here for more information (278.5 KB)

Click On Picture

Chemetron Votator Heat Exchanger 6 x 72

Chemetron Votator Heat Exchanger 6 x 72
Mfg: Chemetron Model:
Stock No: RFPM322.40 Serial No: A2744
Chemetron Votator Heat Exchanger 6 x 72. S/N: A2744. Nat'l Bd: 4309. Shell side MAWP: 400 psi at 375 °F. Jacket side MAWP: 150 psi at 375 °F. Rotor uses (24) 6 in. L x 2 in. W graphite scrapers. Cone Drive Gear Motor, 7.5 hp, 1760 rpm, 220/440 V, 21.2/10.6 amps, 60 cycles, 3 phase. Cone Drive Motor Drive, ratio: 7.5 to 1, final rpm: 234.66. The Votator's heat transfer tube provides the necessary thermal conductivity to handle highly viscous products. Tube wall thickness is precisely engineered to minimize heat transfer resistance while maximizing structural stability. Typical applications are heating and cooling cheese sauce, pudding, caramel, deboned meat, pet food, and fruit products. Unit is equipped with a pneumatic steam valve and steam trap. Inlets: (1) 1 in. dia. NPT (female), (1) 2 in. 'I' line fitting. Outlets: (1) 1 in. dia. NPT (female), (1) 2 in. 'I' line fitting. Overall dimensions: 106 in. L x 27-1/2 in. W x 69 in. H.

Click here for more information (393.4 KB)

Click On Picture

Cherry-Burrell Votator Scraped Surface Heat Exchanger- 6 x 72

Cherry-Burrell Votator Scraped Surface Heat Exchanger- 6 x 72
Mfg: Cherry-Burrell Model: 2C672WA
Stock No: DFPC375.43 Serial No: 68-072-1
Cherry-Burrell Votator Scraped Surface Heat Exchanger- 6 x 72. Model: 2C672WA. S/N:68-072-1. Concentric shaft and barrel. Contact surface area: 9.0 sq. ft. Votator scraped surface heat exchangers are designed for up to 400 psig @ 375°F product side, and 150 psig @ 375°F jacket side. Pacemaker Motor, 15 hp, 1180 rpm, 413 final rpm, 230/460 V, 41.2/20.6 amps, 60 Hz, 3 phase. The Votator's heat transfer tube provides the necessary thermal conductivity to handle highly viscous products. Tube wall thickness is precisely engineered to minimize heat transfer resistance while maximizing structural stability. Typical applications are heating and cooling cheese sauce, pudding, caramel, deboned meat, pet food, and fruit products. Inlets: (1) 2 in. port, (1) 1-1/2 threaded port. Outlets: (1) 2 in. port, (1)1-1/2 in. threaded port, (1) 1-1/2 in. S-Line, (1) 1-1/2 in. threaded port, 1/2 in. threaded port. Overall dimensions: 116 in. L x 50 in. W x 86 in. H.

Click here for more information (457.0 KB)

Click On Picture

Cherry-Burrell Chemetron Votator Scraped Surface Heat Exchanger- 6 x 72

Cherry-Burrell Chemetron Votator Scraped Surface Heat Exchanger- 6 x 72
Mfg: Cherry-Burrell Model:
Stock No: DFPC470.18a Serial No:
Cherry-Burrell Chemetron Votator Scraped Surface Heat Exchanger- 6 x 72. Surface area is 9.0 ft. Designed for up to: 400 PSIG @ 375 °F product side and 150 PSIG @ 375 °F jacket side. Motor, 15 hp, 1180 rpm, 413 rpm (final), 230/460 V, 60 Hz, 3 phase. Votator scraped surface heat exchangers can process virtually any pumpable fluid or slurry: they can cook, heat, cool, slush freeze, pasteurize, sterilize, aerate, mix, extrude, crystallize, gel, plasticize, emulsify, or polymerize. The design consists of a concentric shaft with (24) standard 6 in. L x 1-1/2 in. W floating blades. Partlow controller. Inlets: (2) 2 in. S-Line fitting (product), (2) 2 in. threaded port (male, media). Outlets: (2) 1-1/2 S-Line fittings (product), (2) 2 in. threaded port (male, media). Overall dimensions: 9 in. L x 48-1/2 in. W x 68 in. H.

Click here for more information (454.3 KB)

Click On Picture

Cherry-Burrell Thermutator Swept Surface Heat Exchanger- 6 in. x 72 in.

Cherry-Burrell Thermutator Swept Surface Heat Exchanger- 6 in. x 72 in.
Mfg: Cherry-Burrell Model: 6x72
Stock No: FPPE079.12a Serial No: 400
Cherry-Burrell Thermutator Swept Surface Heat Exchanger- 6 in. x 72 in. Model: 6x72. S/N: 400. Heat transfer surface area: 9.0 sq. ft. (0.84 sq. m). Concentric shaft mounted over a chrome-plated-nickel heat transfer tube. MAWP tube side: 600 psi (42 bar) @ 400 °F (204 °C). MAWP shell side: 250 psi (17.5 bar) @ 400 °F (204 °C). Lincoln Motor, 10 hp, 1745 rpm, 230/460 V, 26/12 amps, 60 Hz, 3 phase. Inlets: (1) 1-1/4 in. dia. port with a 3-3/4 in. x 3-3/4 in. square flange and (4) 3/4 in. dia. attachment holes at a center-to-center distance of 2-1/2 in., (1) 1-1/2 in. dia. S-line fitting. Outlets: (1) 3/4 in. dia. pipe, (1) 1-1/2 in. dia. S-line fitting. Overall dimensions: 12 ft. 7 in. L x 47 in. W x 65 in. H.

Click here for more information (360.2 KB)

Click On Picture

Cherry-Burrell Votator Scraped Surface Heat Exchanger- 6 x 72

Cherry-Burrell Votator Scraped Surface Heat Exchanger- 6 x 72
Mfg: Cherry-Burrell Model: 655HE
Stock No: DFPC411.21a Serial No: 89244HA
Cherry-Burrell Votator Scraped Surface Heat Exchanger- 6 x 72. Model: 655HE. S/N: 89244HA. Contact surface area: 9 ft. sq. Shell MAWP: 400 PSI @ 375 °F. Shell MDMT: -20 °F @ 400 PSI. Jacket MAWP: 150 PSI @ 375 °F. Jacket MDMT: -20 °F @ 150 PSI. Motor, 20 hp, 1155 rpm, 405 rpm (final), 230/460 V, 52/26 amps, 60 Hz, 3 phase. Typical applications are heating and cooling cheese sauce, pudding, caramel, deboned meat, pet food, and fruit products. Inlets: (1) 1-1/2 in. dia. for ammonia, (2) 1-1/2 in dia. threaded fitting (male). Outlets: 2-1/2 in. dia for ammonia, (2) 1-1/2 in dia. threaded fitting (male). Overall dimensions: 9 ft. L x 48-1/2 in. W x 59-1/2 in. H.

Click here for more information (467.8 KB)

Click On Picture

Chemetron Process Votator- 6x48

Chemetron Process Votator- 6x48
Mfg: Chemetron Model: 2E648A
Stock No: JME1 Serial No: 79505v2
Chemetron Process Votator- 6x48. Model: 2E648A. S/N: 79505v2. Scrapper dimensions: 6 in. L x 2 in. W. Jacketed Tube, Model: 10191, S/N: A3427, shell MAWP @ 375 ° F: 400 psi, jacket MAWP @ 375 °F: 150 psi. Reliance Electric Motor, 7.5 hp, 1,755 rpm, 230/460 V, 21/10.5 amps, 60 hz, 3 phase. Reliance Electric Motor Drive, 20.9 ratio , 83 rpm (final), 5,598 in. lbs torque. Inlets: (1) 1-1/2 in. dia. Q-line fitting (product), (1) 2-1/2 in. dia. (media) 4-bolt square flange with 3/4 in. dia. attachment holes at a center-to-center distance of 5-1/2 in. Outlets: (1) 1-1/2 in. dia. (media) 4-bolt square flange with 1/2 in. dia. attachment holes at a center-to-center distance of 3-1/2 in., (1) 5 in. dia. pipe (product) with a 9 in. dia. flange and (8) 3/4 in. dia. attachment holes at a center-to-center distance of 7-1/2 in. Overall dimensions: 10 ft. L x 27 in. W x 51 in. H.

Click here for more information (295.9 KB)

Click On Picture

1992 APV Scraped Surface Heat Exchanger

1992 APV Scraped Surface Heat Exchanger
Mfg: APV Model: 6 x 48
Stock No: OI139. Serial No: G-8481T648ANNN
1992 APV Scraped Surface Heat Exchanger. Model 6 x 48. S/N: G-8481T648ANNN. Ammonia tank, S/N: 92F1095, National Board #: 8214. MAWP: 150 psi @ 84 °F, MDMT: -35 °F @ 150 psi. Inlet- 3 in., Tank dimensions: 16 in. dia. x 28 in. L. Vanguard motor- 20 hp, 1,735 rpm, 230/460 V, 47.2/23.6 amps, 60 Hz, 3 phase, 2:1 pulley ratio, SEW Eurodrive, 5.82 ratio, torque: 11,100 lb-in. Overall dimensions: 128 in. L x 36 in. W x 81 in. H.

Click here for more information (327.2 KB)

Click On Picture

Chemetron Corp. (Waukesha Cherry-Burrell) Votator with Surge Tank – 6 in. x 72 in.

Chemetron Corp. (Waukesha Cherry-Burrell) Votator with Surge Tank – 6 in. x 72 in.
Mfg: Chemetron Corp. (Waukesha Cherry-Burrell) Model:
Stock No: tLDF01 Serial No: A2857
Chemetron Corp. (Waukesha Cherry-Burrell) Votator. Inner shell maximum working pressure: 250 psi. at 375°F. Jacket maximum working pressure: 150 psi at 375°F. Votator shaft: 7 ft 10-1/2 in. L., scrapers: 6-1/8 in. x 1-5/8 in. Votator barrel inside dia. 6-1/8 in. Reliance electric motor: 15 HP, type P, insulation class: B, 1765 rpm, 230/460 volts, 40/20 amps., 60 Hz., 3 phase. Reliance Master XL gear motor: ratio 7.6:1. Surge tank: approximate capacity: 40 gallons. Surge tank dimensions: 18 in. dia. x 32-3/4 in. straight wall. Overall dimensions: 7 ft. 9-1/2 in. L. x 31 in. W. Overall dimensions: 12 ft. 5 in. L. x 3 ft. 4-1/2 in. W x 4 ft. 7 in. H.

Click here for more information (744.5 KB)

Click On Picture

Chemetron Votator Pin Worker

Chemetron Votator Pin Worker
Mfg: Chemetron Model: 301876
Stock No: 69.SAF252.6a Serial No: 71-040-V
Chemetron Votator Pin Worker. Model: 301876. Votator tube dimensions: 4 in. dia. x 2 ft. L. Shaft diameter: 1-1/2 in. dia. with 1/4 in. dia. x 3-3/4 in. L pins are arranged in a spiral pattern. Louis Allen Motor: 5 hp, 3 phase. Inlets / outlets: (2) 1 in. dia. male ferrules. Overall dimensions: 3 ft. 5 in. L x 1 ft. 9 in. W x 4 ft. H.

Click here for more information (133.0 KB)

Click On Picture

Waukesha Cherry-Burrell-Girdler Votator 6 x 48

Waukesha Cherry-Burrell-Girdler Votator 6 x 48
Mfg: Cherry-Burrell Model:
Stock No: SNBB103.45 Serial No: A496
Waukesha Cherry-Burrell-Girdler Votator 6 x 48. S/N: A496. Nat'l Bd: 1133. Stainless steel with 316 stainless steel shaft. Completely refurbished. Inside dimensions: 6 in. dia. x 48 in. L. Eccentric shaft is offset by 1/4 in. Inner shell MAWP: 400 psi @ 400 °F. Jacket MAWP: 150 psi @ 400 °F. Inlet/outlet temperatures: 117/75 °F. Flow rate: 50 gpm (max). Shell thickness: 0.230 in. Jacket thickness: 0.250 in. Scrapers: 6 in. L x 2 in. W; 4-11/16 in. dia. shaft. Baldor Industrial Motor, 20 hp, 1760 rpm, 230/460 V, 50/25 amps, 60 Hz, 3 phase. Foote Bros. Motor Drive. S/N: 2W-85732, 0.59 gear ratio, 38.8 AGMA hp, 1,750 rpm (input), 230 rpm (output). Inlets: (1) 1-1/2 in. dia. media port with 5 in. dia. flange and (4) 5/8 in. dia. attachment holes at a center-to-center distance of 2-3/4 in., (1) 2 in. dia. S-line fitting (product). Outlets: (1) 1-1/2 in. dia. media port with a 5 in. dia. flange and (4) 5/8 in. dia. attachment holes at a center-to-center distance of 2-3/4 in., (1) 2 in. dia. S-line fitting (product). Overall dimensions: 120 in. L x 20-1/2 in. W x 54 in. H.

Click here for more information (571.2 KB)

Click On Picture

Stainless Steel Two Barrel Scrape Surface Heat Exchanger

Stainless Steel Two Barrel Scrape Surface Heat Exchanger
Mfg: Not Specified Model:
Stock No: RAAF142.93a Serial No:
Stainless Steel Two Barrel Scrape Surface Heat Exchanger . (2) 15 in. dia. x 10 ft. 10 L barrels with (42) 1 in. L x 3 in. W bakelite scrapers. Setup for chilling with freon. (2) Erole Marelli Motors, 30 hp, 1507 rpm, 265/460 V 9.5/5.5 amps, 60 hz. ratio 10.4, final rpm: 163. Inlets: (2) 1-1/2 in. dia. NPT (male), (1) 2 in. dia. media port. Outlets: (2) 1-1/2 in. dia. NPT (male). Overall dimensions: 13 ft. 7 in. L x 24 in. W x 66 in. H

Click here for more information (483.3 KB)

Click On Picture

Cherry-Burrell  Votator 6 x 24

Cherry-Burrell Votator 6 x 24
Mfg: Cherry-Burrell Model: 624DE-L-S
Stock No: 125.WAEQ01.40 Serial No: 1172
Cherry-Burrell Votator 6 x 24. Model 624DE-L-S, S/N 1172. Inlet: 2 in. Outlet: 2 in. Water circulating inlets/outlets: (2) 1 in. Sprockets: (2) 5 in. MAWP: 400 psi. Maximum temperature: 400 °F. Furnas control box: Catalog No. 14CP32AA71, 200/230 V, 460/575, 3/5 phase, max amps 18. Inside votator dimensions: 6 in. inner dia x 27 in. L. Votator shaft: 24 in. L. Overall dimensions: 67 in. L x 49 in. W x 47 in. H.

Click here for more information (415.4 KB)

Click On Picture

Waukesha Cherry-Burrell VotatorŪ 4 x 120 Scraped Surface Heat Exchanger

Waukesha Cherry-Burrell VotatorŪ 4 x 120 Scraped Surface Heat Exchanger
Mfg: Waukesha Cherry-Burrell Model: 4 x 120
Stock No: TLB02 Serial No:
Waukesha Cherry-Burrell Votator® 4 x 120 Scraped Surface Heat Exchanger. 316 Stainless Steel, 3A Approved / PED-SEP Certified. 3 hp motor, 1,760 rpm, 230/460 V, 9/4.5 amps. 10:1 gear ratio produces final shaft rpm of 176. Shaft diameter: 2.375 in. Tube MAWP: 200psi. @ 365°F, hydro test: 300psi. Jacket MAWP: 150psi. @ 365°F, hydro test: 225psi. Grove Gear Speed Reducer, 10:1 gear ratio. Suitable for steam or liquid media, the patented Votator® 4 x 120 is designed to deliver efficient performance for lower initial investment, and lower maintenance costs. The Votator® 4 x 120 is a unique, concentric, scraped surface heat exchanger designed for heating and cooling moderately viscous products including those with particulates up to 0.75 inches. Other features include: mechanical seal with flush connection on drive end with sleeve bearing on non-driven end, plastic scraper blades and a self-aligning mutator shaft requiring no motor coupling, belts or sheaves. Units can be mounted side by side with up to 8 cylinders per frame or furnished loose for vertical mounting. Inlets: (1) 2 in. dia. flanged steam port, (1) 2 in. dia. S-line fitting. Outlets: (1) 1 in. dia. flanged steam port, (1) 2 in. dia. S-line fitting. Overall dimensions: 11 ft. 6 in. L x 1 ft. 6 in. W. x 4 ft 8 in. H.

Click here for more information (277.2 KB)
Click here for Manual (514.7 KB)
Click here for Additional Information (254.4 KB)

Click On Picture

Chemetron Votator Scraped Surface Heat Exchangers

Chemetron Votator Scraped Surface Heat Exchangers
Mfg: Chemetron Model: LS91B
Stock No: 300.140 Serial No: 82046VA
Chemetron Votator Scraped Surface Heat Exchangers. Model LS918B. S/N 82046VA. First tube left top to bottom: S/N A3939, Nat Brd no. 785. 2nd tube, right top: S/N A3940, Nat Brd no. 786. 3rd tube, bottom center: S/N B-677, Nat Brd No. B0677. (2) Stainless steel chrome plated barrels 6 in. diameter x 72 in. L, (1) barrel measuring 6 in. diameter x 48 in. L, rating: 400 psi at 375 °F, jacketed for 150 psi. Individual dimensions 15 in. W x 72 in. L.

Click here for more information (421.0 KB)

Click On Picture

Alfa Laval Contherm Scraped Surface Heat Exchanger

Alfa Laval Contherm Scraped Surface Heat Exchanger
Mfg: Alfa Laval Model: 6x9
Stock No: DFPC469.67 Serial No: HC6273NPC
Alfa Laval Contherm Scraped Surface Heat Exchanger. Model: 6 x 9. S/N: HC6273NPC. Product side MAWP: 300 PSI @ 300 °F. Media side MAWP: 250 PSI @ 300 °F. MDMT: -30 °F @ 100 PSI. Concentric shafts with (6) 24 in. L x 1-1/2 in. W scrapers. (2) Lincoln A.C. Motors, 7-1/2 hp, 1165 rpm, 376 rpm (final), 230/460 V, 22/11 amps, 60 Hz, 3 phase. Inlets: (2) 2 in. dia. I-line fittings. Outlet: (2) 2 in. S-line for ammonia. Overall dimensions: 88 in. L x 60 in. W x 68 in. H. (ACN380).

Click here for more information (338.6 KB)

Click On Picture

Cherry-Burrell Votator Scraped Surface Heat Exchanger – 6 x 72

Cherry-Burrell Votator Scraped Surface Heat Exchanger – 6 x 72
Mfg: Cherry-Burrell Model: FP1A15
Stock No: KWBF506 Serial No: 64-945
Cherry-Burrell Votator Scraped Surface Heat Exchanger. Model: FP1A15. The Cherry-Burrell Votator offers blades to continuously scrape the inside surface of the heating chamber. The continuous scraping action protects foods from being burned on the heating surface. Typical applications are heating and cooling cheese sauce, pudding, caramel, deboned meat, pet food, and fruit products. Inlets: (1) 2 in. dia. port, (1) 3 in. dia. port. Outlets: (1) 2 in. dia. port. (1) 1 in. dia. port. Overall dimensions: 7 ft. 11 in L x 1 ft. 11 in. W x 2 ft 7 in.

Click here for more information (271.8 KB)

Click On Picture

1991 FranRica Scraped Surface Heat Exchangers

1991 FranRica Scraped Surface Heat Exchangers
Mfg: FranRica Model:
Stock No: pRCPK297.113 Serial No: RFS94-HX-01
(5) 1991 FranRica Scraped Surface Heat Exchangers. S/N RFS94-HX-01, RFS95-HX-02, RFS70-HX-02, RFS95-HX-01. Previously owned and operated by Ragu Foods in Stockton, CA. (3) Water-cooled, (2) Ammonia-cooled units. Heating surface area: 50 sq. ft. MAWP @ 375 °F: 150 psig. MDMT @ 150 psig: 0 °F. Sew-Eurodrive Motor, 25 hp, 1760 rpm, 230/460 V, 66/55 amps, 60 Hz, 3 phase. Sew-Eurodrive Gear Drive, 21.08 ratio, 83 rpm (final), 18,055 in-lbs of torque. Inlets: (1) 4 in. dia. I-line fitting (product), (1) 1-1/2 in. dia. pipe (water), (1) 2 in. dia. pipe (ammonia). Outlets: (1) 4 in. dia. I-line fitting (product), (1) 2 in. dia. S-line fitting (water), (1) 1 in. dia. pipe (ammonia). Overall dimensions: 17 ft. 7 in. L x 10 ft. 6 in. W x 101 in. H.

Click here for more information (583.0 KB)

Click On Picture

Crepaco Rota-Pro Swept Surface Heat Exchanger

Crepaco Rota-Pro Swept Surface Heat Exchanger
Mfg: Crepaco Model:
Stock No: 57b Serial No: 4167
Crepaco Rota-Pro Swept Surface Heat Exchanger. S/N: C-7850 (2HD672). Order No: 39-36378. Dwg. No: 12B-P-385695. Heating surface area: 18 ft. sq. Standard ASME cylinder jackets are provided for heating with water or steam media up to 450 °F or cooling with water, brine, glycol or other suitable liquid media. Inner cylinder dimensions: 6 in. dia x 71 in. L. Inner cylinder: chrome plated finish over a nickle barrel. (36) Scraper blades: 7-3/4 in. L x 3/4 in.W. Rotating dashers, with fixed scraper blades, continuously sweep the cylinder surface clean of product, simultaneously producing a highly desirable level of product mixing and agitation contributing to consistency in final product identity. Reliance Electric Motor, 15 hp, 1760 rpm, 230/460 V, 40-20 amps, 60 Hz, 3 phase. Inlets: (2) 1-1/2 in. dia. threaded fittings, (1) 2 in. dia. media port with a 5 in. L x 5 in. W square flange that has (4) 5/8 in. dia. attachment holes at a center-to-center distance of 3 in. Outlets: (2) 1-1/2 in. dia. threaded fittings, (1) 2 in. dia. media port with a 5 in. L x 5 in. W square flange that has (4) 5/8 in. dia. attachment holes at a center-to-center distance of 3 in. Overall dimensions: 9 ft. 4 in. L x 44 in. W x 72-1/2 in. H.

Click here for more information (447.6 KB)

Click On Picture

Creamery Package Rota-Pro Swept Surface Heat Exchanger

Creamery Package Rota-Pro Swept Surface Heat Exchanger
Mfg: Creamery Package Model:
Stock No: RCPK544.8a Serial No: HP-2-125-S
Creamery Package Rota-Pro Swept Surface Heat Exchanger. S/N: HP-2-125-S. Heating surface area: 9.5 ft. sq/cylinder. Glycol-cooled. Standard ASME cylinder jackets are provided for heating with water or steam media up to 450 °F or cooling with water, brine, glycol or other suitable liquid media. Inner cylinder dimensions: 6 in. dia x 48 in. L. Chrome plated nickle barrel. Rotating dashers, with fixed scraper blades, continuously sweep the cylinder surface clean of product, simultaneously producing a highly desirable level of product mixing and agitation contributing to consistency in final product identity. Louis Allis Motor, 15 hp, 1770 rpm, 440 V, 20 amps, 60 Hz, 3 phase. Inlets: (2) 2-1/2 in. dia. threaded fittings, (1) 1-1/2 in. dia. bevel with hex nut (media). Outlets: (2) 2 in. dia. threaded fittings, (1) 1-1/2 in. dia. media port. Overall dimensions: 88 in. L x 51 in. W x 65 in. H.

Click here for more information (358.9 KB)

Click On Picture

APV Crepaco Stainless Steel Scraped Surface Heat Exchanger

APV Crepaco Stainless Steel Scraped Surface Heat Exchanger
Mfg: APV Crepaco Model:
Stock No: DCBJ1021.5 Serial No: HP-1-264-S
APV Crepaco Stainless Steel Scraped Surface Heat Exchanger. S/N: HP-1-264-S. Jacketed cylinder: 6 in. diameter x 48 in. L. Rotating dasher. The product is pumped through the cylinder while the heating or cooling medium is circulated between the cylinder and the jacket. The machine is able to heat and cool fluids with particulates up to 1 in. (25.4 mm) and able to heat and cool high viscosity fluids. Reliance Electric Motor, 5 hp, 1155 rpm, 220/440 V, 15.2/7.6 amps, 60 cycles, 3 phase. Product inlet/outlet: 1-1/2 in. 'S' line. Overall dimensions: 87 in. L x 24-1/2 in. W x 49 in. H.

Click here for more information (286.5 KB)

Click On Picture

Cherry-Burrell Votator Scraped Surface Heat Exchanger- 6 x 24

Cherry-Burrell Votator Scraped Surface Heat Exchanger- 6 x 24
Mfg: Cherry-Burrell Model: 6SSHE
Stock No: EECA005. Serial No: 36080VA
Cherry-Burrell Votator Scraped Surface Heat Exchanger- 6 x 24. Model: 6SSHE. S/N: 36080VA. Shell MAWP @ 375 °F: 250 psi. Jacket MAWP @ 375 °F: 150 psi. Equipped with (4) 1-1/2 in. W x 12 in. L bakelite scrapers. Sew-Eurodrive Motor, 3 hp, 1700 rpm, 230/460 V, 8.6/4.3 amps, 60 Hz, 3 phase. Sew-Eurodrive Speed Reducer, 6.98 ratio, 244 rpm (final). Votator scraped surface heat exchangers can be employed in the continuous, closed processing of virtually any pumpable fluid or slurry involving: cooking, slush freezing, cooling, crystallizing, mixing, plasticizing, gelling, polymerizing, heating, and aseptic processing. Inlets: (1) 1-1/2 in. dia. FNPT (media), (1) 2 in. dia. S-line fitting (product). Outlets: (1) 1-1/2 in. dia. FNPT (media), (1) 2 in. dia. S-line fitting (product). Overall dimensions: 72 in. L x 27 in. W x 32-1/2 in. H.

Click here for more information (323.0 KB)

Click On Picture

Jacketed Paddle Blender

Jacketed Paddle Blender
Mfg: Not Specified Model:
Stock No: SHCA433.17 Serial No:
Jacketed Paddle Blender. Inside dimensions: 1 ft. 3-1/2 in. dia. x 6 ft. 10 in. L. Paddle size: 2 in. L x 2 in. W. Side scraper size: (3) 6 ft. 8 in. L x 2-3/4 in. W. Access doors: (3) 1 ft. 7-1/2 in. L x 11 in. W. Foote-Jones Powertech Gear Drive. Overall dimensions: 10 ft. 10-1/2 in. L x 2 ft. 8 in. W x 3 ft. H.

Click here for more information (201.8 KB)

Click On Picture

Cherry-Burrell Votator Scraped Surface Heat Exchanger- 4 x 120

Cherry-Burrell Votator Scraped Surface Heat Exchanger- 4 x 120
Mfg: Cherry-Burrell Model: 2C4120LA
Stock No: DFPC282.15 Serial No: 35711VA
Cherry-Burrell Votator Scraped Surface Heat Exchanger- 4 x 120. Model: 2C4120LA. S/N: 35711VA. Jacket MAWP (ammonia side): 100 psi @ 100 °F. Shell MAWP (ammonia side): 200 psi @ 200 °F. Liquid indicator. (18)13-1/2 in. L x 2-3/4 in. W scrapers. Baldor Standard-E Motor, 3 hp, 1750 rpm, 230/460 V, 8.2/4.1 amps, 60 Hz, 3 phase. Inlets: (1) 3/4 in. dia. tube (ammonia), (1) 2 in. dia. S-Line fittings (product), (1) 2 in. dia. copper tube (media). Outlets: (1) 2 in. dia. tube (ammonia), (1) 2 in. dia. copper tube (media), (1) 2 in. dia. S-line fittings (product). Overall dimensions: 11 ft. 3 in. L x 3 ft. 7 in. W x 5 ft.10 in. H.

Click here for more information (446.2 KB)

Click On Picture

Votator Stainless Steel Scrape Surface Heat Exchanger 3 x 12

Votator Stainless Steel Scrape Surface Heat Exchanger 3 x 12
Mfg: Votator Model: XTW
Stock No: RFPM324.2a Serial No: 7709
Votator Stainless Steel Scrape Surface Heat Exchanger 3 x 12. Model: XTW. S/N: 7709. 316 stainless steel. Chamber dimensions: 3 in. diameter x 12 in. L. Concentric shaft: 2-1/4 in. diameter x 12 in. L. (2) Bakelite scrapers: 12 in L x 1 in. W. Motor, 2 hp, 1800 rpm, 60 cycles, 3 phase. Lima Electric 4-Speed Gear Drive. Inlets: (1) 3/4 in. dia. NPT (female, jacket), (1) 3/4 in. NPT (female, product). Outlets: (1) 3/4 in. dia. NPT (female, jacket), (1) 3/4 in. dia. NPT (female). Overall dimensions: 52 in. L x 15 in. W x 25 in. H.(GD).

Click here for more information (274.1 KB)

Click On Picture

Votator Stainless Steel Scrape Surface Heat Exchanger 3 x 12

Votator Stainless Steel Scrape Surface Heat Exchanger 3 x 12
Mfg: Votator Model: X-I-D
Stock No: RFPM479.1 Serial No: 66710
Votator Stainless Steel Scrape Surface Heat Exchanger 3 x 12. Model: X1D. S/N: 66710. Tube chamber dimensions: 3 in. diameter x 12 in. L. Concentric shaft: 1-3/4 in. diameter x 12 in. L. (2) Bakelite scrapers: 12 in. L x 1 in. W. U.S. Motor, 2 hp, 1800 rpm, 230/460 V, 7.2/3.6 amps, 60 cycles. U.S. Varidrive Module, maximum speed: 1030 rpm, minimum speed: 103 rpm. Inlets: (1) 3/4 in. dia. NPT (female, jacket), (1) 1 in. diameter threaded (male). Outlets: (1) 3/4 in. dia. NPT (female, jacket), (1) 3/4 in. diameter threaded (female). Overall dimensions: 55 in. L x 18 in. W x 40 in. H.(GK).

Click here for more information (238.0 KB)

Click On Picture

Votator Stainless Steel Scrape Surface Heat Exchanger 3 x 12

Votator Stainless Steel Scrape Surface Heat Exchanger 3 x 12
Mfg: Votator Model: X-I-D
Stock No: RFPM478.1 Serial No: 303
Votator Stainless Steel Scrape Surface Heat Exchanger 3 x 12. Model: X1D. S/N: L303. Tube chamber dimensions: 3 in. diameter x 12 in. L. Concentric shaft: 1-3/4 in. diameter x 12 in. L. (2) Bakelite scrapers: 12 in. L x 1 in. W. U.S. Motor with Varidrive Module. Inlets: (1) 3/4 in. dia. NPT (female, jacket), (1) 3/4 in. diameter threaded (male). Outlets: (1) 3/4 in. dia. NPT (female, jacket), (1) 3 in. diameter threaded (female). Overall dimensions: 52 in. L x 24 in. W x 35 in. H.(GD)

Click here for more information (303.7 KB)

Click On Picture

Votator Scrape Surface Heat Exchanger 3 x 12

Votator Scrape Surface Heat Exchanger 3 x 12
Mfg: Votator Model: X-I-W
Stock No: RFPM480.1 Serial No: 82383
Votator Scrape Surface Heat Exchanger 3 x 12. Model: X1-W. S/N: 62383. Chamber dimensions: 3 in. diameter x 12 in. L. Scraper shaft: 2-1/4 in. diameter x 11-3/4 in. L. (2) 11-3/4 in L x 1 in. W bakelite scrapers. U.S. Varidrive Speed Motor, 2 hp, 1200 rpm, 220/440 V, 8.5/4.25 amps, 60 cycles, 3 phase, maximum speed: 1170 rpm, minimum speed: 242 rpm. Product inlet: (1) 3/4 in. threaded (male, jacket), 1-1/2 in. threaded (male). Product outlet: (1) 3/4 in. threaded (male, jacket), (1) 1-1/2 threaded (male). Overall dimensions: 52 in. L x 24 in. W x 36 in. H.(GK)

Click here for more information (305.4 KB)

Click On Picture

Votator Pinworker Holding Unit

Votator Pinworker Holding Unit
Mfg: Cherry-Burrell Model:
Stock No: OI245. Serial No:
Votator Pinworker Holding Unit. Shaft dimensions: 4 in. dia. x 16 in. L. Consists of a tube, in which a shaft with agitating pins revolves at a fixed speed; the unit prevents margarine from "setting," so it can deliver the soft product to tubs or bulk containers. U.S. Motor, 1/2 hp, 1720 rpm, 208-220/410 V, 2.75-2.6/1.3 amps, 60 Hz, 3 phase. U.S. Varidrive Module, 190 rpm (min), 1900 rpm (max). Inlets/outlets: (2) 1/2 in. dia. MPT. Overall dimensions: 47 in. L x 17-1/2 in. W x 29-1/2 in. H.

Click here for more information (207.4 KB)

Click On Picture

2000 Waukesha Cherry-Burrell Votator Scraped Surface Heat Exchanger - 6 x 72

2000 Waukesha Cherry-Burrell Votator Scraped Surface Heat Exchanger - 6 x 72
Mfg: Waukesha Cherry-Burrell Model:
Stock No: SGM4156.9 Serial No: A6724
2000 Waukesha Cherry-Burrell Votator Scraped Surface Heat Exchanger- 6 x 72. S/N: A6724. Shell MAWP: 600 psi @ 400 °F. Jacket MAWP: 250 psi @ 400 °F. Heat transfer surface area: 9 sq. ft. Siemens Motor, 15 hp, 1770 rpm, 230/460 V, 38.4/19.2 amps, 60 Hz, 3 phase. Speed Reducer. Votator scraped surface heat exchangers can process virtually any pumpable fluid or slurry: they can cook, heat, cool, slush, freeze, pasteurize, sterilize, aerate, mix, extrude, crystallize, gel, plasticize, emulsify, or polymerize. The design consists of a concentric shaft and uses (24) Teflon scrapers. Inlets: (1) 3 in. dia. I-Line fitting (product), (1) 1-1/2 in. dia. NPT (media). Outlets: (1) 3 in. dia. I-Line fitting (product), (1) 1-1/2 in. dia. NPT (media). Overall dimensions: 9 ft. 7 in. L x 2 ft. 5-1/2 in. W x 5 ft. 1 in. H.

Click here for more information (328.5 KB)

Click On Picture

2000 Waukesha Cherry-Burrell Votator Scraped Surface Heat Exchangers

2000 Waukesha Cherry-Burrell Votator Scraped Surface Heat Exchangers
Mfg: Waukesha Cherry-Burrell Model:
Stock No: SGM4158.9 Serial No: A6723
2000 Waukesha Cherry-Burrell Votator Scraped Surface Heat Exchangers- 6 x 72. S/N: A6723. Shell MAWP: 600 psi @ 400°F. Jacket MAWP: 250 psi @ 400°F. Heat transfer surface area: 9 sq. ft. Siemens Motor, 15 hp, 1770 rpm, 230/460 V, 38.4/19.2 amps, 60 Hz, 3 phase. Speed Reducer. Votator scraped surface heat exchangers can process virtually any pump able fluid or slurry: they can cook, heat, cool, slush, freeze, pasteurize, sterilize, aerate, mix, extrude, crystallize, gel, plasticize, emulsify, or polymerize. The design consists of a concentric shaft and uses (24) Teflon scrapers. Inlets: (1) 3 in. dia. I-Line fitting (product), (1) 1-1/2 in. dia. (media). Outlets: (1) 3 in. dia. I-Line fitting (product), (1) 1-1/2 in. dia. (media). Overall dimensions: 9 ft. 7 in. L x 2 ft. 3-1/2 in. W x 4 ft. 10 in. H. (GI).

Click here for more information (366.8 KB)

Click On Picture

DeLaval ConthermŪ Scraped-Surface Heat Exchanger

DeLaval ConthermŪ Scraped-Surface Heat Exchanger
Mfg: DeLaval Model: 6x9 HC-NCC
Stock No: pWNDS675.50 Serial No: HC2688NCC
DeLaval ConthermŪ Scraped-Surface Heat Exchanger. Model: 6 x 9 HC-NCC. Materials of construction: cylinder is chrome plated nickel with a non-staggered, stainless steel rotor. This unit is capable of holding twelve scraping blades. Upper head design: straight. Upper and lower ports: 3 in. Belt drive: 7-1/2 HP. Designed to be used with flooded refrigerant (i.e. Freon or ammonia), with working temperature ranges of: - 30°F to + 300°F and a maximum working pressure of: 300 psig (20 bar) product side and 250 psig (17 bar) media side, these ConthermŪ scraped-surface heat exchangers are specifically configured to provide efficient and gentle treatment of varieties of shear-sensitive products or particulates. Overall dimensions: 15ft. 11-1/2 in. L x 2 ft. 10 in. W x 3 ft. 1 in. H.(ACN500-83).

Click here for more information (379.8 KB)

Click On Picture

DeLaval ConthermŪ Scraped-Surface Heat Exchanger

DeLaval ConthermŪ Scraped-Surface Heat Exchanger
Mfg: DeLaval Model: 6x9 HC-NCC
Stock No: pWNDS676.50 Serial No: HC2695NCC
DeLaval ConthermŪ Scraped-Surface Heat Exchanger. Model: 6 x 9 HC-NCC. Cylinder material of construction: chrome plated nickel. Non-staggered rotor can accommodate twelve scrapers. Upper seal type: double mechanical with water flush. Lower seal type: water flush. Upper and lower ports: 3 in. Upper and lower head design: straight. Drive type: belt driven, 7-1/2 hp. Designed to be used with flooded refrigerant (i.e. Freon or ammonia), with working temperature ranges of: - 30°F to + 300°F and a maximum working pressure of: 300 psig (20 bar) product side and 250 psig (17 bar) media side, these ConthermŪ scraped-surface heat exchangers are specifically configured to provide efficient and gentle treatment of varieties of shear-sensitive products or particulates. Overall dimensions: 15ft. 11-1/2 in. L x 2 ft. 10 in. W x 3 ft. 1 in. H.(ACN500-83).

Click here for more information (543.4 KB)

Click On Picture

DeLaval  ConthermŪ Scraped-Surface Heat Exchanger

DeLaval ConthermŪ Scraped-Surface Heat Exchanger
Mfg: DeLaval Model: 6x9 HC-NCC
Stock No: pWNDS677.50 Serial No: HC2617NCC
DeLaval ConthermŪ Scraped-Surface Heat Exchanger. Model: 6 x 9 HC-NCC. Cylinder material of construction: chrome plated nickel. Rotor design: non-staggered. 12 scrapers: 2 ft ž in. x 1-5/8 in. of chrome plated nickel construction. Upper and lower ports: 3 in. Upper and lower head design: tangential. Drive type: belt driven 7-1/2 hp. Designed to be used with flooded refrigerant (i.e. Freon or ammonia), with working temperature ranges of: - 30°F to + 300°F and a maximum working pressure of: 300 psig (20 bar) product side and 250 psig (17 bar) media side, these ConthermŪ scraped-surface heat exchangers are specifically configured to provide efficient and gentle treatment of varieties of shear-sensitive products or particulates. Overall dimensions: 15ft. 11-1/2 in. L x 2 ft. 10 in. W x 3 ft. 1 in. H.(ACN500-83).

Click here for more information (601.7 KB)

Click On Picture

DeLaval ConthermŪ Scraped-Surface Heat Exchanger

DeLaval ConthermŪ Scraped-Surface Heat Exchanger
Mfg: DeLaval Model: 6x9 HC-NCC
Stock No: pWNDS678.50 Serial No: HC2618NCC
DeLaval ConthermŪ Scraped-Surface Heat Exchanger. Model: 6 x 9 HC-NCC. Cylinder and rotor materials of construction: Chrome plated nickel cylinder barrel and stainless steel rotor. Rotor design: non-staggered.12 bronze scrapers: 24 in. x 1-5/8 in. Upper and lower seat type: double mechanical with water flush. Upper and lower ports: 3 in. Upper and lower head design: straight. Drive type: belt driven with 7-1/2 HP motor. Designed to be used with flooded refrigerant (i.e. Freon or ammonia), with working temperature ranges of: - 30°F to + 300°F and a maximum working pressure of: 300 psig (20 bar) product side and 250 psig (17 bar) media side, these ConthermŪ scraped-surface heat exchangers are specifically configured to provide efficient and gentle treatment of varieties of shear-sensitive products or particulates. Overall dimensions: 15ft. 11-1/2 in. L x 2 ft. 10 in. W x 3 ft. 1 in. H.(ACN500-83).

Click here for more information (562.0 KB)

Click On Picture

DeLaval ConthermŪ Scraped-Surface Heat Exchanger

DeLaval ConthermŪ Scraped-Surface Heat Exchanger
Mfg: DeLaval Model: 6x9 HC-NCC
Stock No: pWNDS679.50 Serial No: HC2682NCC
DeLaval ConthermŪ Scraped-Surface Heat Exchanger. Model: 6 x 9 HC-NCC. S/N: HC2682NCC. Cylinder material of construction: chrome plated nickel. Rotor: non-staggered design and of stainless steel construction. This is capable of accommodating 12 blades of varied materials of construction. Upper seal type: double mechanical with water flush. Lower seal type: double mechanical with water flush. Upper and lower ports: 3 in. Upper and lower head design: straight. Drive type: belt driven with 7-1/2 hp motor. Designed to be used with flooded refrigerant (i.e. Freon or ammonia), with working temperature ranges of: - 30°F to + 300°F and a maximum working pressure of: 300 psig (20 bar) product side and 250 psig (17 bar) media side, these ConthermŪ scraped-surface heat exchangers are specifically configured to provide efficient and gentle treatment of varieties of shear-sensitive products or particulates. Overall dimensions: 15ft. 11-1/2 in. L x 2 ft. 10 in. W x 3 ft. 1 in. H.(ACN500-83).

Click here for more information (724.4 KB)

Click On Picture

DeLaval ConthermŪ Scraped-Surface Heat Exchanger

DeLaval ConthermŪ Scraped-Surface Heat Exchanger
Mfg: DeLaval Model: 6x9 HC-NCC
Stock No: pWNDS680.50 Serial No: HC2683NCC
DeLaval ConthermŪ Scraped-Surface Heat Exchanger. Model: 6 x 9 HC-NCC. S/N: HC2683NCC. Cylinder: material of construction: Chrome plated nickel. Rotor design: non-staggered. Capable of accommodating 12 scraper blades of varied contruction materials. Upper and lower seal type: double mechanical with water flush. Upper and lower ports: 3 in. Upper and lower head design: straight. Drive type: belt driven 7-1/2 hp. Designed to be used with flooded refrigerant (i.e. Freon or ammonia), with working temperature ranges of: - 30°F to + 300°F and a maximum working pressure of: 300 psig (20 bar) product side and 250 psig (17 bar) media side, these ConthermŪ scraped-surface heat exchangers are specifically configured to provide efficient and gentle treatment of varieties of shear-sensitive products or particulates. Overall dimensions: 15ft. 11-1/2 in. L x 2 ft. 10 in. W x 3 ft. 1 in. H.(ACN500-83).

Click here for more information (576.0 KB)

Click On Picture

DeLaval ConthermŪ Scraped-Surface Heat Exchanger

DeLaval ConthermŪ Scraped-Surface Heat Exchanger
Mfg: DeLaval Model: 6x9 HC-NCC
Stock No: pWNDS681.50 Serial No:
DeLaval ConthermŪ Scraped-Surface Heat Exchanger. Model: 6 x 9 HC-NCC. Cylinder material of construction: chrome plated nickel. Rotor is constructed of stainless steel and is of a non-staggered design. Scrapers 24 in. L. Upper and lower ports: 3 in. Upper and lower head design: Tangential. Drive type: belt driven-7-1/2 hp. Designed to be used with flooded refrigerant (i.e. Freon or ammonia), with working temperature ranges of: - 30°F to + 300°F and a maximum working pressure of: 300 psig (20 bar) product side and 250 psig (17 bar) media side, these ConthermŪ scraped-surface heat exchangers are specifically configured to provide efficient and gentle treatment of varieties of shear-sensitive products or particulates. With the options of being mounted horizontally or vertically, it is ideal for heating or cooling particulate, sticky, viscous and crystallizing / phase-change processes. Overall dimensions: 15ft. 11-1/2 in. L x 2 ft. 10 in. W x 3 ft. 1 in. H.(ACN500).

Click here for more information (464.9 KB)

Click On Picture

APV Crepaco Scraped Surface Heat Exchanger 6 x 72

APV Crepaco Scraped Surface Heat Exchanger 6 x 72
Mfg: APV Crepaco Model: 1HRT672
Stock No: ENAE63335. Serial No: F-2853-1RT672
APV Crepaco Scraped Surface Heat Exchanger. Model: 1HRT672. Approximate barrel dimensions: 6 in. diameter x 6 ft. L. MAWP: 150 psi @ 650°F. MDMT: 150 psi @ -20 °F. Sew-Eurodrive Motor, 10 hp, 490/1980 rpm, 230/460 V, 26/12 amps, 60 Hz, 3 phase. Sew-Eurodrive Variable Speed Drive, 5 and 14 Ratio, 1410 lb/in, 490 and 1960 input rpm, 95 and 380 output rpm. APV scraped surface heat exchangers (SSHE) consist of a jacketed cylinder with a rotating dasher holding rows of scraper blades. The product is pumped through the cylinder while the heating or cooling medium is circulated between the cylinder and the jacket. The medium can be steam, water or a refrigerant such as ammonia or Freon. Uses (4) 5 in. casters for easy maneuverability and has 1 in. ground clearance. Inlet: (1) 1-1/2 in. dia. S-line fitting (product), (2) 2-1/2 in. dia. FNPT (media). Outlets: (2) 1/4 in. dia. FNPT (relief), (1) 1-1/2 in. S-Line fitting (product), (2) 2-1/2 in. dia. FNPT (media). Overall dimensions: 11 ft. 8 in. L x 3 ft. 6 in. W x 2 ft. H.

Click here for more information (207.3 KB)

Click On Picture

Waukesha Cherry-Burrell Thermutator Barrels

Waukesha Cherry-Burrell Thermutator Barrels
Mfg: Waukesha Cherry-Burrell Model: 3006161 V
Stock No: SPGT005A.55 Serial No: 2372 / 2373
(2) Waukesha Cherry-Burrell Thermutator Barrels. Part No: 3006161 U. Inside diameter: 7-3/4 in. Effective barrel length: 5 ft. 11-1/2 in. Inlets/Outlets: (2) 2 in. MNPT (media). Overall dimensions: 6 ft. 7-1/2 in L x 1 ft. 2-3/8 in. W x 1 ft. 2-3/8 in. H.

Click here for more information (251.5 KB)

Click On Picture

Cherry-Burrell Thermutator Shaft

Cherry-Burrell Thermutator Shaft
Mfg: Cherry-Burrell Model:
Stock No: ISS002.3 Serial No:
(2) Cherry-Burrell Thermutator Shafts. Model: 6 x 72. Stainless steel. (24) pairs of durable, specially-designed universal pins, welded to the shaft. Shaft is compatible with a 13-spline coupling. Overall dimensions: 87 in. L x 6 in. dia.

Click here for more information (192.3 KB)

Click On Picture

SOLD Votator   SOLD

SOLD Votator
Mfg: Not Specified Model:
Stock No: 120 Serial No:
Mfg. 1991 S/N A5154 Model 4SSHE S/N 92242HA.

SOLD

Click On Picture

1990 Votator 4x120  SOLD

SOLD 1990 Votator 4x120
Mfg: Not Specified Model: 4SSHE
Stock No: 110.GR606 Serial No: A5095
1990 Votator 4x120 Model 4SSHE, S/N A5095, Stainless Steel scraped surface heat exchanger for hot/chilled. water heating/cooling medium. Shell mawp 200 psi at 365 F, Tube mawp 150 psi at 365 F, 3 hp 208-230/460 volts 1,725 rpm, Ratio 10.

SOLD

Click On Picture

SOLD 1991 Votator 4x120 SOLD

SOLD 1991 Votator 4x120
Mfg: Not Specified Model: 4SSHE
Stock No: 110.GR306 Serial No: A5156
1991 Votator 4x120 Model 4SSHE, S/N A5156, Stainless Steel scraped surface heat exchanger for hot/chilled. water heating/cooling medium. Shell mawp 200 psi at 365 F, Tube mawp 150 psi at 365 F, 3 hp 208-230/460 volts 1,725 rpm, Ratio 10.

SOLD

Click On Picture

SOLD 1990 Votator 4x120  SOLD

SOLD 1990 Votator 4x120
Mfg: Not Specified Model: 4SSHE
Stock No: 110.GR406 Serial No: A5101
1990 Votator 4x120 Model 4SSHE, S/N A5101, Stainless Steel scraped surface heat exchanger for hot/chilled. water heating/cooling medium. Shell mawp 200 psi at 365 F, Tube mawp 150 psi at 365 F, 3 hp 208-230/460 volts 1,725 rpm, Ratio 10.

SOLD

Click On Picture

SOLD 1990 Votator 4x120  SOLD

SOLD 1990 Votator 4x120
Mfg: Not Specified Model: 4SSHE
Stock No: 110.GR506 Serial No: A5097
1990 Votator 4x120 Model 4SSHE, S/N A5097, Stainless Steel scraped surface heat exchanger for hot/chilled. water heating/cooling medium. Shell mawp 200 psi at 365 F, Tube mawp 150 psi at 365 F, 3 hp 208-230/460 volts 1,725 rpm, Ratio 10.

SOLD

Click On Picture

SOLD 1990 Votator 4x120  SOLD

SOLD 1990 Votator 4x120
Mfg: Not Specified Model: 4SSHE
Stock No: 110.GR706 Serial No: A5100
1990 Votator 4x120 Model 4SSHE, S/N A5100, Stainless Steel scraped surface heat exchanger for hot/chilled. water heating/cooling medium. Shell mawp 200 psi at 365 F, Tube mawp 150 psi at 365 F, 3 hp 208-230/460 volts 1,725 rpm, Ratio 10.

SOLD

Click On Picture

SOLD Cherry Burrell Thermutator Stainless Steel SOLD

SOLD Cherry Burrell Thermutator Stainless Steel
Mfg: Cherry-Burrell Model: 648
Stock No: 60.1R-605.5 Serial No: 37
Cherry Burrel thermutator stainless steel, triple barrel, Model 648, S/N 37, 111 in. Long x 60 in. Wide x 72 in. High.

SOLD

Click On Picture

SOLD USF 6 X 72 Votator SOLD

SOLD USF 6 X 72 Votator
Mfg: USF Model: GSSHE
Stock No: 125.BASF368.4a Serial No: 89330HA
USF 6 x 72 Votator, Model GSSHE, S/N 89330HA, Manuf. Serial A49771, 1990, mawp shell side 400 psi at 375 °F to -20 °F tube side 150 psi at 375 °F to -20 °F, Votator 4-1/2 in. Diameter x 8 ft. L, Barrel 14 in. Diameter x 70 in. L, overall 12 ft. L x 27 in. W x 48 in. H, 2 in. connections.

SOLD

Click here for more information (162.7 KB)

Click On Picture

SOLD Votator 4 X 120 Scraped Surface Heat Exchanger SOLD

SOLD Votator 4 X 120 Scraped Surface Heat Exchanger
Mfg: Waukesha Cherry-Burrell Model:
Stock No: 400.GR454 Serial No:
Waukesha Cherry-Burrell Votator 4 x 120 scraped surface heat exchanger. 316 stainless steel, .083 stainless steel heat transfer tube, suitable for steam or liquid media, 3 and 5 hp (2.2 kw - 5.5 kw) gear drives with shaft speeds of 90 and 175 rpm. Product side pressure of 200 psi (14 bar) @ 365°F (185°C) jacket pressure of 150 psi (10.5 bar) @ 365°F (185°C). 2.375 in. (60 mm) shaft diameter for particulates up to 0.75 in. (19 mm), 2 in. "S"-line product connections, 1-1/2 FPT media connections. 2 barrels are setup to chill with liquid ammonia (can run glycol instead). 3 barrels are setup for liquid or steam.

SOLD

Click here for more information (320.4 KB)

Click On Picture

SOLD Waukesha Cherry Burrell Votator 4 x 120 Scraped Surface Heat Exchanger SOLD

SOLD Waukesha Cherry Burrell Votator 4 x 120 Scraped Surface Heat Exchanger
Mfg: Cherry-Burrell Model:
Stock No: 90.LOL342.20 Serial No: 4SSHE-95051hc
Waukesha Cherry Burrell Votator 4 x 120 scraped surface heat exchanger system, S/N 4SSHE-95051hc, stainless steel rack with (8) 4 in. x 120 in. scraped surface heat.

SOLD

Click here for more information (333.7 KB)

Click On Picture

SOLD Votator B-Blender Stainless Steel SOLD

SOLD Votator B-Blender Stainless Steel
Mfg: Not Specified Model:
Stock No: 27a.CA26.1 Serial No:
Votator jacketed b-blender stainless steel,18 in. W x 50 in. L x 30 in. H, Varidrive motor .5 hp 1900 rpm S/N 7-1C Model 6-1406-02-16.

SOLD

Click here for more information (1,266.7 KB)

Click On Picture

SOLD 1997 Alfa Laval Stainless Steel Jacketed Contherm Barrel SOLD

SOLD 1997 Alfa Laval Stainless Steel Jacketed Contherm Barrel
Mfg: Alfa Laval Model: 6 x 9
Stock No: DBPF096.5 Serial No: 6288NCN
1997 Alfa Laval Stainless Steel Jacketed Contherm Barrel. Model 6 x 9. S/N: 6288NCN. Product Chamber: Maximum Working Pressure: 300 psi @ 300°F. Media Chamber: Maximum Working Pressure: 250 psi @ 300°F, Minimum Design Metal Temperature: -30°F @ 100 psi. Overall Dimensions 72 in. L x 10 in. Diameter.

SOLD

Click On Picture

SOLD Stainless Steel Blade for Contherm SOLD

SOLD Stainless Steel Blade for Contherm
Mfg: Not Specified Model:
Stock No: DBPF095.5 Serial No: 5345
Stainless Steel Blade for Contherm. S/N 5345, Max Working Pressure: 280 psi @ 600°F, Min Design Metal Temperature: -30°F @ 280 psi. Overall Dimensions: 4-1/2 in. Diameter x 86 in. L.

SOLD

Click On Picture

SOLD Votators SOLD

SOLD Votators
Mfg: Not Specified Model:
Stock No: 311 Serial No: A5556 and A5784
Votators (two), 2 in. inlets, S/N A5556 and A5784, yr 1994 and 1995, shell 200 psi jacket 150 psi at 365 F, motor 3 hp 230-460 350 final rpm, 145 in. L x 27 in. W x 37 in. H.

SOLD

Click here for more information (80.6 KB)

Click On Picture

SOLD Votator SOLD

SOLD Votator
Mfg: Not Specified Model:
Stock No: 5 Serial No:
Mfg. 1985 S/N A4236, Model 1C4120S, S/N 35838VA.

SOLD

Click On Picture

SOLD Votator SOLD

SOLD Votator
Mfg: Not Specified Model:
Stock No: 32 Serial No:
Mfg. 1987 S/N A4656 Model 1C4120L+1 S/N 36119VA.

SOLD

Click On Picture

SOLD Votator SOLD

SOLD Votator
Mfg: Not Specified Model:
Stock No: 69 Serial No:
Mfg. 1987 S/N A4654 Model 1C4120L + 2 S/N 36119VA.

SOLD

Click On Picture

SOLD Votator SOLD

SOLD Votator
Mfg: Not Specified Model:
Stock No: 112 Serial No:
Mfg. 1988 S/N A4729 Model 1C4120L S/N 89272HA.

SOLD

Click On Picture

SOLD Creamery Package Rota-Pro Swept Surface Heat Exchanger SOLD

SOLD Creamery Package Rota-Pro Swept Surface Heat Exchanger SOLD
Mfg: Crepaco Model:
Stock No: RCPK545.6a Serial No:
Creamery Package Rota-Pro Swept Surface Heat Exchanger. Heating surface area: 9.5 ft. sq/cylinder. Standard ASME cylinder jackets are provided for heating with water or steam media up to 450 °F or cooling with water, brine, glycol or other suitable liquid media. Inner cylinder dimensions: 6 in. dia x 48 in. L. Chrome plated nickel barrel. Rotating dashers, with fixed scraper blades, continuously sweep the cylinder surface clean of product, simultaneously producing a highly desirable level of product mixing and agitation contributing to consistency in final product identity. Reliance Electric Motor, 15 hp, 1760 rpm, 230/460 V, 40/20 amps, 60 Hz, 3 phase. Reliance Electric Motor, 10 hp, 1755 rpm, 230/460 V, 27/18.5 amps, 60 Hz, 3 phase. Inlets: (2) 3/4 in. dia. ports, (1) 2 in. dia. media pipe, (1) 2-1/2 in. dia. S-line fitting (product). Outlets: (1) 1 in. dia. pipe (media), (1) 2-1/2 in. dia. S-line fitting (product). Overall dimensions: 88 in. L x 51 in. W x 65 in. H. SOLD

Click here for more information (893.1 KB)

Click On Picture

1994 Waukesha Cherry-Burrell Votator 4x120

SOLD 1994 Waukesha Cherry-Burrell Votator 4x120
Mfg: Waukesha Cherry-Burrell Model: 94206HA
Stock No: ATE202. Serial No: 94206HA
1994 Waukesha Cherry-Burrell Votator 4x120. Scraped Surface Heat Exchanger. Model: 94206HA. S/N: 94206HA. Refrigerant: Glycol. Area of each cylinder: 9 sq. ft. (837 sq. m). Maximum flow rate of media: 50 gpm @ 150 psig (189.5 lpm @ 967.5/ sq. cmg). Concentric shaft diameter: 2-3/8 in. (6.0325 cm). Shaft mat'l constr: 316 stainless steel. Number of floating scraper blades: 18. Shell MAWP @ 365 ° F: 200 psi. Jacket MAWP at 150 psi: 365 °F. (5) Baldor Industrial Motors, 3 hp, 1725 rpm, 208-230/460 V, 8.5-8.2/4.1 amps, 60 Hz, 3 phase. (5) Grove Gear/Agma Flexaline Gear Drives, 10 ratio, 172.5 rpm (final-each). Inlets :(5) 2 in. dia. S-line fitting (product in), (5) 2 in. dia. S-line fitting (media - in). Outlets: (5) 2 in. dia. S -line fitting (product out), (5) 1-1/2 in. dia. NPT (female media-out). Overall dimensions: 12 ft. L x 52 in. W x 74 in. H.

SOLD

Click here for more information (894.9 KB)

Click On Picture

Cherry-Burrell Votator 3x12

SOLD Cherry-Burrell Votator 3x12
Mfg: Cherry-Burrell Model: 1C312L
Stock No: RCPK628.14a Serial No: 35526VA
Cherry-Burrell Votator 3x12. Scraped Surface Votator with Moyno Pump. Model: 1C312L. S/N: 35526VA. Shell MAWP: 400 psi @ 365 °F. Jacket MAWP: 150 psi @ 365 °F. Baldor Industrial Motor (votator): 3 hp, 1140 rpm, 208-230/460 V, 10.2-9.6/4.8 amps, 60 Hz. Renold Motor Drive, size: GM2D, ratio: 3-1/4 to 1, final rpm: 350. Typical applications are heating and cooling cheese sauce, pudding, caramel, deboned meat, pet food, and fruit products. Control panel, start/stop switches, and stainless steel frame with (4) casters for easy positioning. Inlet: (1) 2 in. threaded fitting (female). Outlet: (1) 1-1/2 in. 'S' line fitting. Overall dimensions: 62 in. L x 23 in. W x 77 in. H.

SOLD

Click here for more information (375.7 KB)

Click On Picture

1991 Alfa Laval Contherm

SOLD 1991 Alfa Laval Contherm
Mfg: Alfa Laval Model:
Stock No: DBPF094.20 Serial No: AC4939SCN
1991 Alfa Laval Contherm. S/N AC4939SCN. (2) Insulated barrels: 70 in. L x 11-1/2 in. W. Inlets/outlets: (2) 2-1/2 in., (4) 3 in. Baldor Motor #1, Cat No. M23331, 15 hp, 1,760 rpm, 230/460 V, 38.4/19.2 amps, 60 Hz, 3 phase, 254T. Baldor Motor #2, 15 hp, 230/460 V, 34.6/17.3 amps, 1,760 rpm, 60 Hz, 3 phase, Frame 254TC. Both motors have a 23 in. pulley with (4) 3/4 in. belts and 43 in. L x 25 in. W guard. Overall dimensions: 119 in. L x 58 in. W x 61 in. H.

SOLD

Click here for more information (319.3 KB)

Click On Picture

1993 Alfa Laval ConthermŪ Scraped-Surface Heat Exchangers Model: 6 x 9

SOLD 1993 Alfa Laval ConthermŪ Scraped-Surface Heat Exchangers Model: 6 x 9
Mfg: Alfa Laval Model: 6 x 9
Stock No: AHBM001. Serial No: HC5272NPC, HC5284NPC, HC5283NPC and HC5283NPC
(4) 1993 Alfa Laval Contherm® Scraped-Surface Heat Exchangers Model: 6 x 9. S/N: HC5272NPC, HC5284NPC, HC5283NPC and HC5283NPC. With chrome plated, nickel cylinders, they are designed to be used with flooded refrigerant (i.e. Freon or Ammonia). Working temperature ranges: - 30°F to + 300°F. Maximum working pressure: 300 psig (20 bar) product side, 250 psig (17 bar) media side. Originally installed with Anheuser-Busch, these Contherm® scraped-surface heat exchangers have been specifically configured to provide efficient and gentle treatment of a variety of shear-sensitive products or particulates by placing products under varied shear for mechanical mixing and scraping. Although specifically designed for the Food industry, the Contherm® is designed to meet the strictest sanitary standards, is widely used for aseptic processing applications and has CIP capability. With the options of being mounted horizontally or vertically it is ideal for heating or cooling particulate, sticky, viscous and crystallizing/phase-change processes. Overall dimensions: 15ft. 11-1/2 in. L x 2 ft. 10 in. W x 3 ft. 1 in. H. (ACN400). fdm2

SOLD

Click here for more information (945.0 KB)
Click here for Additional Information (274.7 KB)

Click On Picture

APV Dual Tube Cooker

SOLD APV Dual Tube Cooker
Mfg: APV Model:
Stock No: tSPPM01. Serial No:
APV Dual Tube Cooker. Upper/lower tube dimensions: 7-1/2 in. dia. x 84 in. L. Auger screw diameter: 7 in. Upper tube motor and gear drive: Baldor Industrial Motor, 1 hp, 1,725 rpm, 208-230/460 V, 3.5-3.2/1.6 amps, 60 Hz, 3 phase. Sterling Electric Speed-Trol Variable Speed Drive, 4200 rpm (max), 700 rpm (min). Lower tube motor and gear drive: Baldor Super-E Motor, 1-1/2 hp, 1,740 rpm, 230/460 V, 4/2 amps, 60 Hz, 3 phase. Nord Motor Drive, 112.23 ratio, 16 rpm (final). Inlets: (1) 15-3/4 in. L x 15 in. W infeed hopper, (1) 4 in. dia. Q-line fitting. Outlets: (1) 3 in. dia. Q-line fitting. Overall dimensions: 12 ft. L x 55 in. W x 64 in. H.

SOLD

Click here for more information (517.1 KB)

Click On Picture

Cherry-Burrell VotatorŪ Scraped Surface Heat Exchanger- 6 x 72

SOLD Cherry-Burrell VotatorŪ Scraped Surface Heat Exchanger- 6 x 72
Mfg: Cherry-Burrell Model: 2C672WA
Stock No: DFPC374.37 Serial No: 68-072-3
Cherry-Burrell Votator® Scraped Surface Heat Exchanger. Model: 2C672WA. Heat transfer cylinder: 6 in. dia. X 72 in. L. Concentric shaft and barrel. Contact surface area: 9.0 sq. ft. Votator scraped surface heat exchangers are designed for up to 400 psig @ 375°F product side, and 150 psig @ 375°F jacket side. Pacemaker Motor, 15 hp. The Votator's heat transfer tube provides the necessary thermal conductivity to handle highly viscous products. Typical applications are heating and cooling cheese sauce, pudding, caramel, deboned meat, pet food, and fruit products. Overall dimensions: 9 ft. 8 in. L x 4 ft. 2 in. W x 6 ft. 7 in. H.

SOLD

Click here for more information (347.5 KB)

Click On Picture

2001 Waukesha Cherry-Burrell Votator Scraped Surface Heat Exchanger- 6 x 72

SOLD 2001 Waukesha Cherry-Burrell Votator Scraped Surface Heat Exchanger- 6 x 72
Mfg: Waukesha Cherry-Burrell Model:
Stock No: SGM4157.9 Serial No: A6739
2001 Waukesha Cherry-Burrell Votator Scraped Surface Heat Exchanger- 6 x 72. S/N: A6739. Shell MAWP: 600 psi @ 400°F. Jacket MAWP: 250 psi @ 400°F. Heat transfer surface area: 9 sq. ft. Siemens Motor, 15 hp, 1770 rpm, 230/460 V, 38.4/19.2 amps, 60 Hz, 3 phase. Speed Reducer. Votator scraped surface heat exchangers can process virtually any pumpable fluid or slurry: they can cook, heat, cool, slush, freeze, pasteurize, sterilize, aerate, mix, extrude, crystallize, gel, plasticize, emulsify, or polymerize. The design consists of a concentric shaft and uses (24) Teflon scrapers. Inlets: (1) 3 in. dia. I-Line fitting (product), (1) 2-1/2 in. dia. FNPT (media). Outlets: (1) 3 in. dia. I-Line fitting (product), (1) 1-1/2 in. dia. FNPT media. Overall dimensions: 9 ft. 7 in. L x 2 ft. 1-1/2 in. W x 5 ft. 4 in. H.

SOLD

Click here for more information (341.3 KB)

Click On Picture

Cherry-Burrell Votator Scraped Surface Heat Exchangers- 6 x 72

SOLD Cherry-Burrell Votator Scraped Surface Heat Exchangers- 6 x 72
Mfg: Cherry-Burrell Model:
Stock No: MSST001. Serial No:
(3) Cherry-Burrell Votator Scraped Surface Heat Exchangers- 6 x 72. S/N's: A3709, A3708, and A3707. Nat’l Bd: 490, 491, and 492. Shell MAWP: 400 psi @ 375 °F. Jacket MAWP: 150 psi @ 375 °F. Heat transfer surface area: 9 sq. ft. Pacemaker Motor, 10 hp, 1740 rpm, 230/460 V, 26/13 amps, 60 Hz, 3 phase. Gearmotor, input rpm: 1750, output rpm: 350, ratio: 15.00, final rpm 116. (2) Pacemaker Motors, 15 hp, 1750 rpm, 230/460 V, 39/19.5 amps, 60 Hz, 3 phase. Gearmotor, input rpm: 1750, output rpm: 350, ratio: 15.00, final rpm 116. Votator scraped surface heat exchangers can process virtually any pump able fluid or slurry: they can cook, heat, cool, slush freeze, pasteurize, sterilize, aerate, mix, extrude, crystallize, gel, plasticize, emulsify, or polymerize. The design consists of a concentric shaft and uses (24) scrapers. Inlets: (3) 2 in. dia. S-Line product, (3) 5 in. dia. media. Outlets: (3) 2 in. dia. S-Line product, (2) 1-1/2 in. dia. port. Overall dimensions: 12 ft. 1 in. L x 74 in. W x 53 in. H.

SOLD

Click here for more information (528.1 KB)

Click On Picture

Alfa Laval Contherm 2-Barrel Scrape Surface Heat Exchanger

SOLD Alfa Laval Contherm 2-Barrel Scrape Surface Heat Exchanger
Mfg: Alfa Laval Model: 6X9
Stock No: EECA002. Serial No: C1041NPC
Alfa Laval Contherm 2-Barrel Scrape Surface Heat Exchanger. Model: 6x9. S/N: C1041NPC. Uses (14) 10-1/2 in. L x 1-5/8 in. W staggered scraper blades per rotor. Goulds Century Motor, 20 hp, 1160 rpm, 230/460 V, 56/28 amps, 60 Hz, 3phase. Reliance Electric Motor. The horizontally-mounted Alfa Laval Contherm is a scraped surface heat exchanger consisting of a heat transfer cylinder and a rotor with attached scraping blades. The product is pumped into the lower end of the Contherm heat exchange cylinder. As it flows through the cylinder, it is continuously removed from the cylinder's precisely finished walls by the scraping blades. Each rotor will turn at a final speed of 255 rpm. Inlets: (2) 1-1/2 in flanged fittings (media), (2) 2 in. dia. S-line fittings. Outlets: (2) 1-1/2 in flanged fittings (media), (2) 2 in. dia. S-line fittings. Overall dimensions: 89 in. L x 65 in. W x 72 in. H. (ACN350-79).

SOLD

Click here for more information (384.8 KB)

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Plate Heat Exchangers | Shell and Tube Heat Exchangers | Triple Tube Heat Exchangers | HTST Systems Skids | Crepaco Centrifugal Pump 
Other Categories:COP Tanks | Ice Cream Equipment | Paddle Blenders | Inline Gravity Fillers | Ice Machines 
Other Manufacturers:Glycol Systems | Hot Water Boilers | Tri Blenders | Cooling Towers | Viking Pumps 

 Used Votator, APV, Cherry-Burrell, Chemetron and Alfa Laval Votators and Scraped Surface Heat Exchangers