Used Freon Water Cooled Condensing Units, Used Water-Cooled Condensing Units Manufactured by Carrier York and Copeland. 
 Genemco Sells Used Freon Water Cooled Condensing Units Manufactured by Carrier, York and Copeland. 

Click On Picture

Carrier Water Cooled Condensing Unit- 40 Ton

Carrier Water Cooled Condensing Unit- 40 Ton
Mfg: Carrier Model: 07ED044-410
Stock No: ACEU02A Serial No: P 055118
Carrier Water Cooled Condensing Unit- 40 Ton. Model: 07ED044-410. S/N: P 055118. Test pressure: 385 psi. Carrier Condenser, Model: 09RE043-309, S/N: 800700463, Nat'l Bd: 145165. MAWP: 385 psi at 300° F, head thickness: 1.31 in., shell thickness: 0.375 in., radius: flat. Carlyle 6-Cylinder Compressor, Model: 06ET299-360, S/N: 4602UE1605, test pressure (hi/lo): 450/315 psi, 1800 rpm, 208/230 V, 690 LRA, 60 Hz, 3 phase. Inlets: (2) 2 in. dia. NPT fittings (liquid). Outlet: (1) 2-1/2 in. dia. NPT (liquid). Overall dimensions: 86 in. L x 25 in. W x 38 in. H.

Click here for more information (233.8 KB)

Click On Picture

Carrier Water Cooled Condensing Unit - 30 Ton

Carrier Water Cooled Condensing Unit - 30 Ton
Mfg: Carrier Model: 07EB033-410
Stock No: ACEU02B Serial No: D960421
Carrier Water-Cooled Condensing Unit - 30 Ton. Model: 07EB033410. S/N: D960421. Test pressure: 385 psi. Carrier Condenser, Model: 09RE027-109, S/N: 9917551, Nat'l Bd: 141962, shell side MAWP: 385 psig @ 300 °F, head thickness: 0.125 in., shell thickness: 0.250 in., radius: flat. Carlyle 6-Cylinder Semi-Hermetic Reciprocating Compressor, Model: 06EX275560B, S/N: 2081PE7262, design pressure (hi/lo): 450/315 psi, 1800 rpm, 200 V, 506 LRA, 60 Hz, 3 phase. Inlets: (2) 2 in. dia. NPT fittings (liquid). Outlets: (1) 2-1/2 in. dia. NPT (liquid). Overall dimensions: 86 in. L x 25 in. W x 38 in. H.(ACN180).

Click here for more information (419.9 KB)

Click On Picture

Copeland Condensing Unit

Copeland Condensing Unit
Mfg: Copeland Model: CRL3 0 350-PFV-270
Stock No: HDPH453.a Serial No: 94129881H, 9419790H, 94129890H
(3) Copeland Condensing Units. Model CRL3 0 350-PFV-270, S/N 94129881H; 9419790H; 94129890H. 208/230/200 V, 1 phase, 50/60 Hz. Inlets: (2) 3/4 in. Outlets: (2) 1/4 in.; (2) 3/8 in. Overall dimensions: 21 in. L x 23 in. W x 37 in. H.

Click here for more information (211.7 KB)

Click On Picture

Carrier Water Cooled Condensing Unit - 20 Ton

SOLD Carrier Water Cooled Condensing Unit - 20 Ton
Mfg: Carrier Model: 07EA022-410
Stock No: ACEU02C Serial No: L995362
Carrier Water Cooled Condensing Unit- 20 Ton. Model 07EA022-410, S/N L995362. Nominal tonnage using R-22: 20 tons. Carlyle Compressor. Model 06ED-150460, S/N 4379J00672, 200 V, 3 phase, 60 Hz, 506 283 LRA, 72 RLA, 1,800 syn. rpm. Design 450 psi/3105 kPa, Test 315 psi/2174 kPa. Chiller Barrel, Model 09RE022-109, S/N 9918240, National Board 143434. MAWP: 385 psi at 300 °F.

SOLD

Click here for more information (296.6 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Purchase Used Freon Water Cooled Condensing Units by Carrie,Trane and Copeland from Genemco.