|
|
Click On Picture
|
1991 Hurst Tubeless Vertical Boiler- 10 HP
|
|
Mfg: Hurst
|
Model: 4VT Cyclone
|
|
Stock No: tFMRP001.
|
Serial No: V49-150-25
|
|
1991 Hurst Tubeless Vertical Boiler- 10 HP. Model: 4VT Cyclone. S/N: V49-150-25. Nat'l Bd: 1111. Steam output: 345 lbs/hr. Input required: 418,000 Btuh. Firing rate (natural gas): 215 cu. ft./hr. Water capacity @ nominal water level: 48 gal. Water capacity flooded: 68 gal. MAWP: 150 psi. Heating surface area: 49 sq. ft. Burner, Model S6, electrical requirements: 120V, 5.0 ams, 60 Hz, single phase. Blower Motor, 3/4 hp, 3450 rpm, 115/230 V, 12.4/6.2 amps, 60 Hz, 3 phase. The Hurst boiler's four-pass, high pressure design allows the gases that are leaving the furnace to be split though four individual serpentine fin passages to the stack outlet. Heat transfers evenly to the fins and boiler shell, eliminating the metal stress due to uneven heat transfer. Compact sized unit produces drier steam. Inlets: (1) 1/2 in. dia. NPT (male, gas), (1) 1 in. dia. bevel with hex nut (water). Outlets: (1) 3/4 in. dia. NPT (male, steam), (1) 8 in. dia. vent stack. Overall dimensions: 72 in. L x 52 in. W x 72 in. H.
|
|
Click here for more information (266.5 KB)
|
|
|
Click On Picture
|
2004 Crown Hot Water Boiler
|
|
Mfg: Crown
|
Model: AWI162SNSTIPSU
|
|
Stock No: SNBB508.1
|
Serial No: CROWNB000335746
|
|
2004 Crown Hot Water Boiler. Model: AWI162SNSTIPSU, S/N: CROWNB000335746. Series: 2/3/2004. Input: 162,000 Btu/hr; Output: 132,000 Btu/hr. 4 hp. MAWP: 50 psi (water). Natural gas fired. Electrical requirements: 120 V, 60 Hz, < 12 amps. Max water temp: 250 F. Min relief valve capacity: 132 lb/hr, (1) 1 1/2 in. dia relief valve, (1) 1 1/2 in. dia gas valve. Overall dimensions: 29 in. L x 26 in. W x 40 in. H. (ACN30a).
|
|
Click here for more information (171.9 KB) Click here for Manual (1,024.8 KB)
|
|
|
Click On Picture
|
2003 Crown Natural Gas Boiler
|
|
Mfg: Crown
|
Model: AWI162SNSTIPSU
|
|
Stock No: SNBB509.1
|
Serial No: CROW32000320976
|
|
2003 Crown Natural Gas Boiler. Model: AWI162SNSTIPSU, S/N: CROW32000320976, Series: 9/12/2003. Input: 162,000 Btu/hr; Output: 132,000 Btu/hr, 4 hp Max gas supply pressure: 14 (in w.c.), Min gas supply pressure: 5 (in w.c.), Manifold pressure: 3.5 (in w.c.), Electrical requirements: 120 V, 60 Hz, < 12 amps. Max water temp: 250 F. Min relief valve capacity: 132 lb/hr, (1) 1 1/2 in. dia relief valve, (1) 1 1/2 in. dia gas valve. Overall dimensions: 29 in. L x 26 in. W x 40 in. H. (ACN30a).
|
|
Click here for more information (174.2 KB) Click here for Manual (1,024.8 KB)
|
|
|
Click On Picture
|
1992 Fulton Fuel-Fired Steam Boiler- 6 HP
|
|
Mfg: Fulton
|
Model: FB-006-A
|
|
Stock No: SNBB385.3a
|
Serial No: 66123
|
|
1992 Fulton Fuel-Fired Steam Boiler- 6 HP. Model: FB-006-A. Boiler No. and Nat’l Bd: 66123. Output: 201,000 Btu/hr. Max firing rate not to exceed 290,000 Btu/hr. Steam capacity: 207 lb/hr. MAWP: 15 psi. Shell thickness: 3/8 in. Head thickness: 1/2 in. Inlets: (1) 3/4 in. dia. water feed, (1) 6 in. dia. port, (1) 1 in. dia. port. Outlets: (1) 1 in. dia. blow off valve port, (1) 3/4 in. dia. port (relief valve). Overall dimensions: 4 ft. L x 3 ft. W x 6 ft. 3 in. H.
|
|
Click here for more information (696.0 KB)
|
|
|
Click On Picture
|
SOLD York Shipley Boiler
|
|
Mfg: York Shipley
|
Model: VTB16-1381
|
|
Stock No: 45.W-520
|
Serial No: 69-4619
|
|
York Shipley, Steam Pak Generator "boiler." The Model VTB16-1381. S/N 69-4619. 115Volt, 1 Phase. (1) Inlet 2 in. (1) outlets 1in. Burne mfr. Current is 3.6 amps, control current 4.0 amps. Firing rate 690cfh working pressure. Steam 125lbs neat surface 45.7. Type of cons. Welded. Boiler No. A89-305. Cap in BTU 536.000. Nat. Board No. 10.585. 552 lbs steam from 8 at 212 ° F. This unit was made 1969 and has been refurbished.
SOLD
|
|
Click here for more information (261.6 KB)
|
|
|
Click On Picture
|
SOLD Volcano Boiler
|
|
Mfg: Volcano
|
Model: MF-1500C-W8
|
|
Stock No: 140.ENNES13493
|
Serial No: 1207
|
|
Volcano gas fired boiler no. 214711C, natural gas, Model MF-1500C-W8 S/N 1207 contract no. C-52903, 150 hp, maximum allowable steam 200 psi at 388 °F (1379 kpa at 198 °C), power supply 440 volts 3 ph 60 hz, 27.1 heating surface power output 1,500 kw, input 1,876 kw, max rated steam capacity 5,291 lbs/hr (2,400 kg/hr), year.month 92/04 crn no. C-4875-6571 with a Baldor 5 hp 3,450 rpm motor and ITT General controls Hydramotor gas valve. Overall dimensions: 8 ft. H x 4 ft. W x 10 ft. L.
SOLD
|
|
Click here for more information (91.5 KB)
|
|
|
Click On Picture
|
SOLD Parker 25 HP Steam Boiler
|
|
Mfg: Parker Boiler Co.
|
Model: 103-25
|
|
Stock No: BIIR201.
|
Serial No:
|
|
Parker Boiler Co. 25 hp Steam Boiler. Model 103-25. Sales order 960001, natural gas fuel, max pressure 150 psi, maximum input rating 1,075,000 btu/hr, minimum input rating 537,500 btu/hr, 4 max. gas manifold pressure in. W.C., 7-14 in. W. C. Required fuel inlet supply pressure.
SOLD
|
|
Click here for more information (342.1 KB)
|
|
|
Click On Picture
|
SOLD 1999 Bryan 150 HP Water Tube Steam Boiler
|
|
Mfg: Bryan
|
Model: RV-05150S150FDG
|
|
Stock No: pHDHP140.50
|
Serial No: 84918
|
|
1999 Bryan 150 HP Water Tube Steam Boiler. Model: RV-05150S150FDG. S/N: 84918. "Ohio Special" boiler with a maximum of 358 sq. ft. of heating surface. Capacity: 5,000 pph. Steam design pressure: 150 psig. Complete with Power Flame Burner flame retention head type burner for forced draft. Flame retention head type burner provides efficient combustion of oil or gas and ensures quiet operation, Model: CR4-G-30, S/N: 119991942, gas type: natural gas, opening time: 13 sec, max. closing time: 1 sec. Baldor Industrial Motor, 5 hp, 3450 rpm, 208-230/460 V, 13.2-12/6 amps, 60 Hz, 3 phase. Inlets: (1) 3-1/2 in. dia. inlet with a 14 in. dia. flange and (8) 3/4 in. dia. attachment holes,(1) 16 in. dia. inlet with 19-3/4 in. dia. flange and (16) 1/2 in. dia. attachment holes. Outlets: (1) 3/4 in. dia. FPT, (1) 1 in. dia. pipe, (2) 1 in. dia. MPT, (1) 1-1/2 in. dia. FPT, (1) 2 in. dia. threaded fitting. Overall dimensions: 13 ft. 8-1/2 in. L x 58 in. W x 9 ft. 5 in. H.
SOLD
|
|
Click here for more information (383.6 KB)
|
|
|
Click On Picture
|
SOLD York Shipley Steam-Pak Generator Boiler with Condensate Return Feed Water System- 44 HP
|
|
Mfg: York Shipley
|
Model: VTB300.30N168881
|
|
Stock No: 487.
|
Serial No: 86-16117H-91952
|
|
York Shipley Steam-Pak Generator Boiler with Condensate Return Feed Water System- 44 HP. Model: VTB300.30N168881. S/N: 86-16117H-91952. Nat'l Bd: 23486. Capacity: 1,500,000 Btuh. MAWP: 150 psi. Heating surface area: 62.6 sq.ft. Firing rate: 1250 cfh. Pounds of steam from and at 212 °F: 1,035 lbs. Motor and control electrical requirements: 120 V, 60 Hz, single phase. Packaged system, vertical tubeless boiler. Applications include: laundry, food preparation, hospitals, restaurants, light commercial and industrial, schools, institutional, multi-family dwellings. Inlets: (1) 1-1/4 in. dia. NPT (female, gas), (1) 1-1/4 in. dia. NPT (female, water). Outlets: (1) 1-1/4 in. dia. NPT (female, pressure relief), (1) 2 in. dia. NPT (female, steam). Overall dimensions: 64 in. L x 59 in. W x 9 ft. H. SOLD
|
|
Click here for more information (327.9 KB)
|
|
|
Click On Picture
|
SOLD Volcano Package Boiler
|
|
Mfg: Volcano
|
Model: 48-60E-D7HL
|
|
Stock No: MFM1996.10
|
Serial No:
|
|
Volcano Marine Type Package Boiler, Model 45-80E-O7HL. S/N 9241S. 60 hp, 2,515 BTU-hr 15 psi, pump .5 hp 480 V. SOLD
|
|
|
|
|
Click On Picture
|
SOLD Cleaver Brooks Watertube Boiler
|
|
Mfg: Cleaver Brooks
|
Model: D42
|
|
Stock No: 300.491
|
Serial No:
|
|
Cleaver Brooks watertube boiler, 26,000 pounds per hour, 270 psi design, natural gas or #2 oil, Honeywell RM 7800 programmer, 12 new tubes, 1970, Model no. D42. SOLD
|
|
|
|
|
Click On Picture
|
SOLD Seattle Watertube Boiler
|
|
Mfg: Seattle
|
Model: SDW 350
|
|
Stock No: 300.494
|
Serial No:
|
|
Seattle watertube boiler, 350 hp, 200 psi design currently set for 15 psi, Fireye 70D20 series, no scale, looks good. 1974, Model no. SDW 350. SOLD
|
|
|
|
|
Click On Picture
|
SOLD 1997 Hurst Vertical Tubeless Boiler 15 hp
|
|
Mfg: Hurst
|
Model: 4VT-G-15-150
|
|
Stock No: 97a.PFG02
|
Serial No: V55-150-364
|
|
1997 Hurst Vertical Tubeless Boiler- 15 hp. Model: Cyclone (4VT-G-15-150). S/N V55-150-364. Nat'l Board Number: 4536. Steam: 150 lb. BTU/hr input (min/max): 300,000/630,000 Btu/hr. MAWP: 150 psi. Heating surface: 55 sq.ft. Capacity: 518 lb/hour steam at 212 °F. Honeywell burner control. Power flame burner: Model: JR15A-10U. S/N 119727101. Natural gas: 300 MBH to 630 MBH. Control: 115 V, 1/4 hp. Gas manifold pressure (in WC): 2.86. Water capacity at NWL: 55 gallons; water capacity flooded: 69 gallons. Overall dimensions: 102 in. L x 60 in. W x 85 in. H. (ACN230). SOLD
|
|
Click here for more information (456.9 KB)
|
|
|
Click On Picture
|
SOLD 1999 Fulton Fuel-Fired Steam Boiler - 20 HP
|
|
Mfg: Fulton
|
Model: ICS-20
|
|
Stock No: DPLS678.34a
|
Serial No: 83277
|
|
1999 Fulton Fuel-Fired Steam Boiler 20 HP -230 Gallons. Model: ICS-20. S/N: 83277. Gas fired steam. 690 lbs Steam/hr, MWP 150 psi. 20 HP. Fulton Burner Control Circuit, 120 V, 60 Hz, 12 amps. Maximum firing rate not to exceed 840,000 BTU per hour. Blower Baldor Motor, 3/4 hp, 3450 rpm, 115/230 V, 11/5.5 amps, 60 Hz, 1 phase. Inlet: (1) 1 in. dia. NPT (male). Outlets: (1) 1in. dia. NPT (male), (1) 1 in. dia. ACME. Overall dimensions: 68 in. L x 42 in. W x 87 in. H. (ACN176a). SOLD
|
|
Click here for Drawings (328.7 KB) Click here for more information (312.9 KB)
|
|
|
|
|