Parker DN20 Check Valve ( 3/4")
Parker Refrigeration DN20 Check Valve. Port Size: 3/4 in. Serial No: D4852YR06.
Product Details
- Stock No: MGS131
- Manufacturer: Parker Refrigeration
- Model: DN20
- Serial Number: D4852 YR06
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 10
- Width (Inches): 4
- Height (Inches): 5
- Weight (LBS): 5
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Product Purchased From: Produce Industry
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!