Frascold ATSH1-150-A Semi-Hermetic Compressor
Frascold Compressor, Model: ATSH1-150-A, Serial No: M001001, Year Built 2014. Max Operating Disch Pressure: Bar 30, Max Static Suction Pressure: Bar 20.5. Display: M/H: 150(75-207) RPM: 2900( 1450-4000)
Product Details
- Stock No: WSC01
- Manufacturer: Frascold
- Model: ATSH1-150-A
- Serial Number: M001001
- Compressor Type: Semi-Hermetic
- Package Included? No
- Stage Type: High Stage
Package Details
Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frascold
- # Compressors in Package: 1
- Compressor Model: ATSH1-150-A
- Compressor SN: M001001
- Compressor Max Speed (RPM): 2,900
Micro Panel Details
- Micro Control Panel Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 27
- Width (Inches): 18
- Height (Inches): 21
- Weight (LBS): 378
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2014
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!