Imeco IDC 1880-40 Evaporative Condenser (470 Nominal Tons, 1-20 HP Motors, 1 Tower Unit)
Imeco Single Evaporative Condenser. Model: IDC-1880-4Q. Serial No: 27471-1. Nominal Tons: 470 TR. Ammonia Tons: 333.25 TR. Max Pressure: 300 PSI. Previous Refrigerant: R-717. Belt Size: 3RBX128. Date Manufactured: 12/08/00.
Product Details
- Stock No: BRZB05
- Manufacturer: Imeco
- Model: IDC 1880-40
- Serial Number: 27471-1
Condenser Details
- Multiple Units Included in Package? No
- Unit Nominal Tons (TR): 470
- Unit Ammonia Tons (TR): 333.25
- Unit CFM (CFM): 79,525
- Design Pressure (PSI): 300
- Top Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
- Bottom Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
- Circuit 1 Pressure Rating: Pending Test
- Circuit 2 Pressure Rating: Pending Test
Condenser Dimensions
- Top Length (Inches): 143
- Top Width (Inches): 160
- Top Height (Inches): 143
- Top Weight (LBS): 14,054
- Bottom Length (Inches): 143
- Bottom Width (Inches): 143
- Bottom Height (Inches): 87
- Bottom Weight (LBS): 4,142
Pump Details
- Pump Included? No
- Pump Recommended HP: 5
- Pump Recommended Gallons per Minute (GPM): 715
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Horsepower(HP): 20
- Motor Voltage: 460
- Motor Amps: 25
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 143
- Width (Inches): 160
- Height (Inches): 205
- Weight (LBS): 18,196
- # of Pieces for Shipping: 2
Additional Product Details
- Year Removed from Production: 2023
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!