FMC Technologies (JBT FoodTech) Stainless Steel Screw Finisher
FMC Technologies (JBT FoodTech) Stainless Steel Screw Finisher. Model: UCF200A. Pulley diameter: driver 7-3/8 in., driven 25-1/2 in. This unit has capabilities for a full range of fruit and vegetable reduction to include: recovery of soluble solids (pulp wash), core wash, pit elimination from stoned fruit pulp, seed separation, and extraneous particulate material separation from pureed pulp. Inlet: (1) 4 in. Outlet: (1) 4 in. Overall Dimensions: L. 6 ft. 4-1/2 in. X W. 2 ft. 5-5/8 in. X H. 5 ft. 7-1/2 in.(ACN967a-85).
Product Details
- Stock No: RCJF371.40
- Manufacturer: FMC
- Model: UCF200A
- Serial Number: 85-13
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 76.5
- Width (Inches): 29.625
- Height (Inches): 67.5
- ACN: 967a-85
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!