Allen Bradley Centerline 4200v Motor Starter Control Panel
1995 Allen Bradley Centerline Motor Starter Control Panel. S/N: 7000892-002-95. Power supply: 4200v, 1200 amps, 180 max. amps ( top starter), 180 max. amps (bottom starter), 360 max. amps (both starters), 60 Hz, 3 phase. Allen-Bradley CENTERLINE motor control centers (MCCs) integrate control and power in one centralized package. The CENTERLINE offering includes AC drive units, solid-state motor controllers, smart overload relays, power monitors and PLC I/O chassis. Overall dimensions: 38-1/2 in. L x 36 in. W x 96 in. H.
Product Details
- Stock No: DTTC041.
- Manufacturer: Allen-Bradley
- Serial Number: 7000892-002-95
Motor Starter Details
- Motor Control Type: Compressor Motor Starters
Previous Refrigerant
Motor Details
- # Motors: 0
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!