Brown International Corporation Model 2503 Screw Finisher / Extractor
Brown International Corporation Screw Finisher/Extractor. Model: 2503. Pulley dia. driver: 7-1/4 in., driven: 20-1/2 in. Motor: Toshiba 15 hp, 1165 rpm, 230/460V, 40/20 amps, 60 Hz., 3 Phase. The Brown model 2503 screw finisher / extractor separates water from varieties of fruits and vegetables to desired specifications with only minimum degradation of solids. Advantages include: maximum activity at screen level to ensure high capacity input (200 gpm) and easily accessible interior for cleaning and screen changes. (2) 3 inch ACME inlets, (1) 2 in. ACME outlet, (1) Flange output dia. 4 in. 8 mounting holes dia. 3/8 adjacent 3-1/4 opp. 6in. Overall dimensions 7ft.1-1/4 in L. X 3ft.1 in. W X 5ft.1/2 in. H.(ACN830).
Product Details
- Stock No: RCJF355.40
- Manufacturer: Brown International Corp.
- Model: 2503
- Serial Number: 2506-BADB-202
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!