Cutler-Hammer DH361URK 30 AMP Heavy Duty Safety Switch
Cutler-Hammer Heavy Duty Safety Switch. Catalog Number: DH361URK. 30 Amperage. Enclosure: 3R. Number of Poles: 3 Pole. Max Voltage: 600. Number of Wires: 3. Type: Single-Throw.
Product Details
- Stock No: HSR42
- Manufacturer: Cutler-Hammer
- Model: DH361URK
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 10
- Width (Inches): 9
- Height (Inches): 16
- Weight (LBS): 16
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!