Evapco ATC-320 Evaporative Condenser ( 320 Nominal Tons, 2 Motors, 1 Tower Unit)
Evapco Evaporative Condenser. Serial Number:19-885725. Belt No: 4B148. Coil Design Pressure: 300 PSIG. This package contains 1 Tower Unit. 320 Nominal Tons. 228 Ammonia Tons. Previously Ran with Ammonia (R-717). 2 Motors are included.
Product Details
- Stock No: SGR01
- Manufacturer: Evapco
- Model: ATC-320
- Serial Number: 19-885725
Condenser Details
- Multiple Units Included in Package? No
- Unit Nominal Tons (TR): 320
- Unit Ammonia Tons (TR): 227
- Unit Coil Volume (ft3): 41
- Unit CFM (CFM): 45,400
- Design Pressure (PSI): 300
- Top Coil Condition Rating: Platinum - Almost Zero Scale- Zero Rust
- Bottom Coil Condition Rating: Platinum - Almost Zero Scale- Zero Rust
- Circuit 1 Pressure Rating: Pending Test
- Circuit 2 Pressure Rating: Pending Test
Condenser Dimensions
- Top Length (Inches): 125
- Top Width (Inches): 121
- Top Height (Inches): 98
- Top Weight (LBS): 13,180
- Bottom Length (Inches): 156
- Bottom Width (Inches): 101
- Bottom Height (Inches): 55
- Bottom Weight (LBS): 1,800
Pump Details
- Pump Included? Yes
- Pump Recommended HP: 3
- Pump Recommended Gallons per Minute (GPM): 500
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: Spray Pump(1): 3 HP. Fan Motor (1): 10 HP
Dimensions:
- Length (Inches): 138
- Width (Inches): 96
- Height (Inches): 144
- Weight (LBS): 14,820
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2023
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!