Evapco LSTE-4112 Cooling Tower (96 Nominal Tons)
Evapco Cooling Tower: Model No: LSTE4112, Serial No: 13-541999, Belt No: B77, Coil Test Pressure: PSIG. Nominal Tons: 96, Weights - Shipping: 2,930 LBS, Operating: 4,240 LBS. No Fans: 4, Fan Motor HP: 10 HP. Connections: Water Inlet and Outlet: 6, Make Up: 6, Drain: 2, Over Flow: 3. An adequately sized bleed line must be installed in the cooling tower system to prevent build-up of impurities in the recirculated water. Connections smaller than 6 or larger are Beveled for Weld/Grooved for mechanical coupling (BFW/Grooved)
Product Details
- Stock No: BBELL06
- Manufacturer: Evapco
- Model: LSTE-4112
- Serial Number: 13-541999
Cooling Tower Details
- Nominal Tons (TR): 96
- Cooling Capacity (GPM): 230.4
- Pump Included: No
- Circuit Type: Open
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
Dimensions:
- Length (Inches): 156
- Width (Inches): 81
- Height (Inches): 106
- Weight (LBS): 6,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Product Purchased From: American Ice Cream Company
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!