Waukesha Cherry-Burrell Process Mixing Agitator Tank (300 Gal)
Waukesha Cherry-Burrell agitated the mixing tank package skid with agitator and control starters. Certified by Waukesha Cherry-Burrell. Vessel: National Board No: 4606. Serial No: E-358-96. Year Built: 1997. Vessel Capacity: 300 GPM. Empty Weight: 2500 LBS. Maximum Working Pressure, Heat Exchanger: 100 PSIG @ 350 F. Minimum Design Metal Temperature, Heat Exchanger: -20 F @ 100 PSIG. Empty Weight: 2500 LBS.
Product Details
- Stock No: YTAB21
- Manufacturer: Waukesha Cherry-Burrell
- Serial Number: E-358-96
Tank Details
- Stainless Tank Type: 316 SS
- Tank Orientation: Vertical
- Tank Estimated Capacity (Gallons): 300
- Jacketed (Insulated)? Yes
- Dimpled? No
- Agitation? Yes
- Tank National Board Number: 4608
- Tank MAWP (PSI at temp): 100 PSI @ 350 F
- Tank MAWT (temp at PSI): -20 F @ 100 PSI
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: No
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 2
- Motor Manufacturer: US Electrical
Dimensions:
- Weight (LBS): 4,000
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1997
- Year Removed from Production: 2022
- Spec Sheet Available: No
- Known Issues or Problems: The mixing tank is off the packaged skid.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!