Waukesha Cherry-Burrell Process Mixing Agitator Tank Package (300 Gal)
Waukesha Cherry-Burrell agitated mixing tank package skid with two agitators, control starters, and a Waukesha positive displacement pump. Certified by Waukesha Cherry-Burrell. Vessel: National Board No: 4607. Maximum Working Pressure, Heat Exchanger: 100 PSIG @ 350 F. Minimum Design Metal Temperature, Heat Exchanger: -20 F @ 100 PSIG. Serial No: E-357-96. Year Built: 1997. Vessel Capacity: 300 GPM. Empty Weight: 3000 LBS. Waukesha Positive Displacement Pump: Model: 015 U1, Serial No: 1000003231644.
Product Details
- Stock No: YTAB19
- Manufacturer: Waukesha Cherry-Burrell
- Serial Number: E-356-96
Tank Details
- Stainless Tank Type: 316 SS
- Tank Orientation: Vertical
- Tank Estimated Capacity (Gallons): 300
- Jacketed (Insulated)? Yes
- Dimpled? No
- Agitation? Yes
- Tank National Board Number: 4607
- Tank MAWP (PSI at temp): 100 PSIG @ 350 F
- Tank MAWT (temp at PSI): -20 F @ 100 PSIG
- Tank Inlets & Outlets Description: Tri-Clamp Inlet/Outlet (in): 3 in.
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: (1) Reliance Electric Lighten Agitator Motor: HP: 0.43, RPM: 1725/1450, Volts: 208-220/440. (1) Baldor Electric Motor for positive displacement pump: HP: 1, Volts: 203-230/460, 3.5-3.2, RPM: 1725, Hz: 60.
- Motor Manufacturer: Reliance
- Motor Horsepower(HP): 0.43
- Motor RPM: 1,725
- Motor Voltage: 208-220/440
- Motor Amps: 1.6/.8
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: FB56YZ
Dimensions:
- Length (Inches): 84
- Width (Inches): 96
- Height (Inches): 72
- Weight (LBS): 4,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1997
- Year Removed from Production: 2022
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!