- Product Details
Frick TDSH355L Rotary Bare Screw Compressor
Frick TDSH Series Rotary Bare Screw Compressor. Model: TDSH355L. Serial No: 0353KZ. Refrigerant: Natural Gas. Max RPM: 3600. Max Working Pressure: 375. Volume Ratio: 3.5.
Product Details
- Stock No: PDSA17
- Manufacturer: Frick
- Model: TDSH355L
- Serial Number: 0353KZ
- Compressor Type: Screw
- Package Included? No
Package Details
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- Compressor Model: TDSH355L
- Compressor SN: 0353KZ
- Compressor Max Speed (RPM): 3,600
- Compressor Design Pressure (PSIG): 375
- Compressor Year Manufactured: 2002
- Fixed/Variable VI: Fixed
- Compressor Volume Ratio: 3.5
- Oil Separator Included? No
Micro Panel Details
- Micro Control Panel Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Gas
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 90
- Width (Inches): 40
- Height (Inches): 36
- Weight (LBS): 8,240
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2002
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!




















