{"title":"Evaporators","description":"\u003ch2\u003e\u003cspan style=\"font-weight: 400;\"\u003eGenemco offers used Evaporators from top manufacturers\u003c\/span\u003e\u003c\/h2\u003e\n\u003ch3\u003e\u003cspan style=\"font-weight: 400;\"\u003eShop popular brands like APV, SPX, and Goulds.\u003c\/span\u003e\u003c\/h3\u003e","products":[{"product_id":"apv-iii-centrifugal-pump-5-hp-endx003","title":"APV III Centrifugal Pump (5 HP)","description":"\u003cp\u003eAPV Puma Centrifugal Pump. Model: III. S\/N: U1778M. Hawker Siddeley Electric Motor: 5 Hp, 3480 Rpm, 575 V, 4.9 A, 60 Hz, 3 Phase. Inlet: (1) 2 in. dia. ACME fitting. Outlet: (1) 2 in. dia. ACME fitting. Overall dimensions: 2 ft. 4 in. L x 1 ft. 1\/2 in. W x 1 ft. 4-1\/2 in. H.\u003c\/p\u003e","brand":"APV","offers":[{"title":"Default Title","offer_id":37814538207414,"sku":"ENDX003","price":5000.0,"currency_code":"USD","in_stock":true}],"thumbnail_url":"\/\/cdn.shopify.com\/s\/files\/1\/0058\/3594\/8078\/files\/shopify_8182_endx003_apv_puma_centrifugal_pump_05.webp?v=1718119149"},{"product_id":"apv-2-effect-risingfalling-film-plate-evaporator-2500ci01c","title":"APV 2-Effect Rising\/Falling Film Plate Evaporator","description":"\u003cp\u003eAPV Two Effect Rising\/Falling Film Plate Evaporator. Model: P-E. S\/N: 1247 and 1248. All product contact surfaces are 316 stainless steel including heat exchanger plates, vapor separators, pumps, vapor and product tubing. Inlets: (2) 2 in. dia. ACME fittings (product), (1) 4 in. W x 30 in. H steam port. Outlets: (1) 2 in. dia. condensate port, (1) 21 in. W x 10 ½ in. H vapor port. Overall dimensions: 5 ft. 8 in. L x 2 ft. 11 in. W x 8 ft. 7 in. H. Second Effect Horizontal Separator -125 Gallon. S\/N: 20427, vacuum: 28.54 in. Hg. Inlets: (1) 2 in. dia. port (sprayball), (1) 21 in. W x 10 ½ in. H vapor port. Outlets: (1) 4 in. dia. ACME fitting, (1) 10 in. dia. vapor pipe. Overall dimensions: 5 ft. L x 4 ft. 5 in. W x 6 ft. 6 in. H.\u003c\/p\u003e","brand":"APV","offers":[{"title":"Default Title","offer_id":37833485582518,"sku":"2500.CI01C.","price":5000.0,"currency_code":"USD","in_stock":true}],"thumbnail_url":"\/\/cdn.shopify.com\/s\/files\/1\/0058\/3594\/8078\/files\/apv-2-effect-risingfalling-film-plate-evaporator-apv-717408.webp?v=1718956597"},{"product_id":"apv-3-effect-plate-evaporator-with-alloy-20-titanium-carpenter-20-2500pf1a","title":"APV 3 Effect Plate Evaporator with Alloy 20, Titanium \u0026 Carpenter 20","description":"APV Three Effect evaporator, with Alloy 20 vapor vessels and ducting and with Titanium heat exchanger surfaces (plates) in the 1st effect and Carpenter 20 heat exchanger surfaces (plates) in the next two effects. The feed preheater is a heat exchanger with Incolloy 825 plates. All product contact pumps are Alloy 20. It has a dual TVR's that will allow this evaporator to be easily turned down to lower feed and evaporation rates while maintaining efficiency. It can be configured to run 20,000 lbs\/hr or more of evaporation, or can be configured for much less lbs\/hr. Genemco can help configure this system to a customer's specific application and desired efficiency rate. \u003cbr\u003e\u003cbr\u003e \u003ca href=\"http:\/\/youtu.be\/-CxHgE_rVt0\" style=\"color:\" target=\"_blank\"\u003e \u003ccenter\u003e Click here to see a video of the equipment\u003c\/center\u003e\u003c\/a\u003e","brand":"APV","offers":[{"title":"Default Title","offer_id":37833485615286,"sku":"2500.PF1a","price":5000.0,"currency_code":"USD","in_stock":false}],"thumbnail_url":"\/\/cdn.shopify.com\/s\/files\/1\/0058\/3594\/8078\/files\/2500.pf1a.webp?v=1718108788"},{"product_id":"rossi-catelli-hot-break-enzyme-deactivator-system-aaca2052100","title":"Rossi \u0026 Catelli Hot Break Enzyme Deactivator System","description":"1990 Rossi \u0026amp; Catelli Hot Break Enzyme Deactivator. This system was built to receive and discharge on a continuous basis 160-200 GPM (1,340-1,670 lbs\/min) of ground tomatoes. This is based on an input temperature of 70F then heating to 205F using 15,000-20,000 lbs of 60 PSI steam. The nominal rating is 40-50 short tons per hour based upon a circulated mass ratio of 15-20 parts of heated material in circulation to each part of fresh material being added (20:1 ratio). The system is similar in size\/type to the current Rossi model 1000. Along with tomato products, these systems are also used with some fruit applications. Within the heat exchangers, the OD of the inner heating surface contact is approx 20 in. dia. and the ID of the outer heating surface contact is 24 in. dia. This design is like a large triple tube heat exchanger with media on the inner tube and outer jacket (product in the middle section). The approximate length of heating contact is 298 inches. Estimated product volume within a single heat exchanger is 23.8 cubic feet (178 gallons). This system is designed for continuous production runs lasting several weeks, the results being highly viscous juices and concentrates with preserved product quality, color and natural characteristics, unaltered. Heat exchanger ratings: 61.2 PSI @ 308º F. Inlet \/ outlets: 12 in. ID, 3-1\/2 in. ID, 3 in. ID, 2 in. ID, 1 in. ball valve. Approximate capacity of the cone bottom separator: 800 gallons with a straight wall: 59 in. H and inside diameter: 61 in. Tank inlet \/ outlets: bottom 19-1\/2 in., side 12 in., top 3-1\/2 in. Unit features: 18 in. Manway anda cleaning sprayball. Overall heat exchanger dimensions: 26 ft. 11 in. L x 30 in. W x 4 ft. H. Overall vacuum tank dimensions: 5 ft. 9 in. L x 6 ft. 5-1\/2 in. W x 11 ft. 6 in. H.(ACN6250).(HB1).  \u003cbr\u003e\u003cbr\u003e \u003ca href=\"http:\/\/youtu.be\/03EDFqdTOzA\" style=\"color:\" target=\"_blank\"\u003e \u003ccenter\u003e Click here to see a video walk-around\u003c\/center\u003e\u003c\/a\u003e","brand":"Rossi \u0026 Catelli","offers":[{"title":"Default Title","offer_id":37833485680822,"sku":"AACA2052.100","price":5000.0,"currency_code":"USD","in_stock":true}],"thumbnail_url":"\/\/cdn.shopify.com\/s\/files\/1\/0058\/3594\/8078\/files\/shopify_12088_aaca2052.100_1990_rossi__catelli_hot_break_enzyme_deactivator_system_01.webp?v=1718108811"},{"product_id":"rossi-catelli-hot-break-enzyme-deactivator-system-aaca2053105","title":"Rossi \u0026 Catelli Hot Break Enzyme Deactivator System","description":"\u003cp\u003e1990 Rossi \u0026amp; Catelli Hot Break Enzyme Deactivator. This system was built to receive and discharge on a continuous basis 160-200 GPM (1,340-1,670 lbs\/min) of ground tomatoes. This is based on an input temperature of 70F then heating to 205F using 15,000-20,000 lbs of 60 PSI steam. The nominal rating is 40-50 short tons per hour based upon a circulated mass ratio of 15-20 parts of heated material in circulation to each part of fresh material being added (20:1 ratio). The system is similar in size\/type to the current Rossi model 1000. Along with tomato products, these systems are also used with some fruit applications. Within the heat exchangers, the OD of the inner heating surface contact is approx 20 in. dia. and the ID of the outer heating surface contact is 24 in. dia. This design is like a large triple tube heat exchanger with media on the inner tube and outer jacket (product in the middle section). The approximate length of heating contact is 298 inches. Estimated product volume within a single heat exchanger is 23.8 cubic feet (178 gallons). This system is designed for continuous production runs lasting several weeks, the results being highly viscous juices and concentrates with preserved product quality, color and natural characteristics, unaltered. Heat exchanger ratings: 61.2 PSI @ 308º F. Inlet \/ outlets: 12 in. ID, 3-1\/2 in. ID, 3 in. ID, 2 in. ID, 1 in. ball valve. Approximate capacity of the cone bottom separator: 800 gallons with a straight wall: 59 in. H and inside diameter: 61 in. Tank inlet \/ outlets: bottom 19-1\/2 in., side 12 in., top 3-1\/2 in. Unit features: 18 in. Manway anda cleaning sprayball. Overall heat exchanger dimensions: 26 ft. 11 in. L x 30 in. W x 4 ft. H. Overall vacuum tank dimensions: 5 ft. 9 in. L x 6 ft. 5-1\/2 in. W x 11 ft. 6 in. H.(ACN6250).(HB1).\u003c\/p\u003e","brand":"Rossi \u0026 Catelli","offers":[{"title":"Default Title","offer_id":37833485713590,"sku":"AACA2053.105","price":5000.0,"currency_code":"USD","in_stock":true}],"thumbnail_url":"\/\/cdn.shopify.com\/s\/files\/1\/0058\/3594\/8078\/files\/1990-rossi-catelli-hot-break-enzyme-deactivator-system-rossi-catelli-876523.webp?v=1718956619"},{"product_id":"apv-two-stage-falling-film-plate-evaporator-rccb294","title":"APV Two Stage Falling Film Plate Evaporator","description":"\u003cp\u003eAPV Two Stage Falling Film Plate Evaporator. 316 Stainless plates and separators. Last running 3-A milk products. Can be re-configured to customer's individual needs.\u003c\/p\u003e\n\u003cp\u003eThe first stage has a 36 in. vertical separator and the second stage has a 55 in. vertical separator. Previously run with a 200 HP Roots MVR Blower (\u003cem\u003enot included\u003c\/em\u003e). With the MVR, the system was previously sized to evaporate up to 23,000 pounds per hour. Boiler Requirement: approximately 2,000-5,000 lbs\/hr steam (15-30 PSIG). Steam requirement is only required during system startup (approx 30 minutes, when using an MVR) after which the MVR takes over and the steam boiler can be shut down. Vacuum pump requirement: approximately 5HP. Condenser requirement: (can be plate heat exchanger) approximately 700 square feet surface area.\u003cbr\u003e\u003cbr\u003eAPV 2-Effect Falling Film Plate Evaporator.\u003cbr\u003e\u003cbr\u003eFirst Effect Evaporator, Model: FFPE, S\/N: 102, number of stainless steel plates: 121, plate pack length: 44-1\/2 in. Inlets: (2) 2 in. dia. S-line (product), (1) 10 in. dia. pipe (media), (1) 20 in. dia. pipe (media). Outlets: (1) 1 in. dia. tube, (1) 4 in. L x 1-1\/2 in. W (condensate), (2) 14-1\/2 in. L x 10-1\/2 in. H (product).\u003cbr\u003e\u003cbr\u003eSecond Effect Evaporator, Model: FFPE, S\/N: 114, number of stainless steel plates: 53, plate pack length: 19-3\/4 in. Inlets: (1) 2 in. dia. S-line (product), (1) 10 in. dia. pipe (media). Outlets: (1) 1 in. dia. tube, (1) 3 in. dia. S-line (condensate), (1) 21 L x 10-1\/2 in. H (product).\u003cbr\u003e\u003cbr\u003eAPV First Effect Vertical Separator- 750 Gallon, Model: 1900, S\/N: 11494-1, design temperature: 212 °F, test temperature: 70 °F, pressure: full vacuum, vacuum: 28 in. Hg. Inlets: (1) 1-1\/2 in. dia. S-line, (2) 14 in. L x 10-1\/2 in. H. Outlets: (1) 4 in. dia. S-line (product), (1) 20 in. dia. pipe. Overall dimensions: 87 in. L x 86 in. W x 11 ft. 10 in. L.\u003cbr\u003e\u003cbr\u003eAPV Second Effect Vertical Separator- 250 Gallon, Model: 1900, S\/N: 11494-2, design temperature: 212 °F, test temperature: 70 °F, pressure: full vacuum, vacuum: 28 in. Hg. Inlets: (1) 1-1\/2 in. dia. S-line, (1) 21 in. L x 10-1\/2 in. H. Outlets: (1) 4 in. dia. S-line (product), (1) 16 in. dia. pipe. Overall dimensions: 65 in. L x 59 in. W x 103 in. H.\u003c\/p\u003e\n\u003cdiv id=\"aircall-extension-app\"\u003e\u003c\/div\u003e","brand":"APV","offers":[{"title":"Default Title","offer_id":37833485746358,"sku":"RCCB294.","price":5000.0,"currency_code":"USD","in_stock":true}],"thumbnail_url":"\/\/cdn.shopify.com\/s\/files\/1\/0058\/3594\/8078\/files\/rccb294..webp?v=1718108980"},{"product_id":"schmidt-4-effect-evaporation-system-ssfa256","title":"Schmidt 4-Effect Evaporation System","description":"\u003cp\u003eSchmidt Model 4-Effect Plate Evaporator with (4) Heaters, Related Controls. Originally designed for clarified apple and pear juice, feed rate 41,000 LBS\/HR, inlet temp 120-140F, inlet concentration 10 percent TS, evaporation rate 35,300 LBS\/HR, final concentration 72 percent TS, concentrate outlet temp 50F, concentrate flow rate 5,680 LBS, HR, steam consumption 7,500 LBS\/HR at 125 PSIG.\u003c\/p\u003e","brand":"Schmidt","offers":[{"title":"Default Title","offer_id":37833485779126,"sku":"SSFA256","price":5000.0,"currency_code":"USD","in_stock":true}],"thumbnail_url":"\/\/cdn.shopify.com\/s\/files\/1\/0058\/3594\/8078\/files\/dhomesitewwwrootapp_datatempfiles22-nov-306522d217-bc72-4516-a480-fbd9db4557f1.webp?v=1734672380"},{"product_id":"femco-2-stage-puree-concentrate-evaporator-tasp144","title":"FEMCO 2-Stage Puree Concentrate Evaporator","description":"FEMCO Food Equipment Manufacturing Company 2-Stage Puree Concentrate Evaporator. FEMCO Hollister, CA. Serial no.: 0338-85. Made in Italy. Circulated 1st Effect , Vapor Body and Q 6 x 4 Durco Recirculation Pump, 15hp. 2nd Effect features an L\u0026amp;H Rotary Coil Style tank evaporator., No Pump w\/ and Essence Recovery Column w\/ Tube Nest; System w\/ Various Pumps, Tanks and Controls, Last Running Strawberry Puree 144 T.","brand":"FEMCO Food Equip. Mfg. Co.","offers":[{"title":"Default Title","offer_id":37833485811894,"sku":"TASP144","price":5000.0,"currency_code":"USD","in_stock":true}],"thumbnail_url":"\/\/cdn.shopify.com\/s\/files\/1\/0058\/3594\/8078\/files\/tasp144.webp?v=1718109026"},{"product_id":"enders-process-equipment-corp-two-stage-wastewater-evaporator-wsat00175","title":"Enders Process Equipment Corp. Two Stage Wastewater Evaporator","description":"Enders Process Equipment Corp. Two Stage Forced Circulation Tubular Evaporator. Rated at approximately 3,108 pounds per hour water evaporation combined, or 1554 lbs. of water evaporation for each stage, 15psi\/14 psi for steam. Supplied to the U.S. Navy for concentrating plating waste. Materials of construction: T-316 stainless steel. Each heating element has (220) 3\/4 in. O.D. x 18 Ga. T-316L stainless steel welded tubes 8 ft. Long. (346 sq. ft. based on outside of tubes). Each condenser has (146) 3\/4 in. O.D. x 18 Ga. T-316L SS welded tubes 5 ft. L. (142 sq. ft. based on outside of tubes). Inlets: (1) 1 in. dia. steam supply line, (1) 6 in. dia. tube (condenser). Outlets: (1) 6 in. dia. tube (condenser).  (4) 1991 Perry Products Corp. shell and tube heat exchangers. Model(s): 14-143\/ETSMX and 18-346 FTSMX. Shell side MAWP: 75 psi @ 320 °F (FV), shell MDMT: 20 °F @ 75 psi (FV). Tube side MAWP: 75 psi @ 320 °F (FV), tube MDMT: 20 °F @ 75 psi (FV). (2) R.S. Corcoran Co. centrifugal pumps, Model: 5000F, Baldor Electric industrial motor, 15 hp, 230\/460 V, 39.2\/19.5 amps, 60 Hz, 3 phase. Overall dimensions 11 ft. L x 6 ft. 6 in. W x 12 ft. 2 in. H.  \u003cbr\u003e\u003cbr\u003e \u003ca href=\"http:\/\/youtu.be\/8fMox_Wg3iY\" style=\"color:\" target=\"_blank\"\u003e \u003ccenter\u003e Click here to see a video walk-around\u003c\/center\u003e\u003c\/a\u003e","brand":"Enders Process Equipment Corp.","offers":[{"title":"Default Title","offer_id":37833485877430,"sku":"WSAT001.75","price":5000.0,"currency_code":"USD","in_stock":true}],"thumbnail_url":"\/\/cdn.shopify.com\/s\/files\/1\/0058\/3594\/8078\/files\/dhomesitewwwrootapp_datatempfiles22-nov-301bb18089-0e0d-4e2b-8094-74d538006cf2.webp?v=1718109037"},{"product_id":"mojonnier-low-temp-evaporator-55233","title":"Mojonnier Low Temp Evaporator","description":"\u003cp\u003eMojonnier Lo-Temp Evaporator. Model: LTFL. S\/N: 44. ITT Jabsco Rotary Pump, Model: 903-0024, S\/N: 12061-0000. Century Electric Motor, 1\/4 hp, 1735 rpm, 220 V, 85 amps, 60 Hz, 3 phase. Pump, Model D791. Marathon Electric Motor, 3 hp,1725 rpm, 208-230\/440 V, 60 Hz, 3 phase. Cenco Pressuvac 4 Pump with a Century Electric Motor, 1\/4 hp, 1735 rpm, 220 V, 85 amps, 60 Hz, 3 phase. Inlets: (2) 1\/2 in. dia. infeed (product), (1) 1\/4 in. dia. FNPT (steam). Outlets: (1) 1\/2 in. dia. port (condensate), (1) 3\/4 in. dia. port (vapor), (2) 1-1\/2 in. dia. ports (product). Overall dimensions: 58 in. L x 36 in. W x 84 in. H.\u003c\/p\u003e","brand":"Mojonnier","offers":[{"title":"Default Title","offer_id":37833485910198,"sku":"55.233","price":5000.0,"currency_code":"USD","in_stock":true}],"thumbnail_url":"\/\/cdn.shopify.com\/s\/files\/1\/0058\/3594\/8078\/files\/mojonnier-low-temp-evaporator-mojonnier-239732.webp?v=1718956573"},{"product_id":"mojonnier-low-temperature-evaporator-185ci0330","title":"Mojonnier Low Temperature Evaporator","description":"Mojonnier Lo-Temp Evaporator. Model: LTFL. This Mojonnier low temperature evaporator heats sensitive products at very low temperatures and is capable of evaporating at room temperature using both remote, hot and cold water sources. The evaporation rate increases as product temperature is raised. In this design, chilled water must be run through the condenser in order to help condense the vapor from the separator. This system is intended to work in a manual mode in that the product is introduced and removed manually, and condensate is removed manually. Pumps are also started manually. Waukesha 18 positive displacement pump. Beach-Russ Co. Rotary Pump. No. 110-20\/C. Sanitary Centrifugal pump - 1HP. Inlets: (2) 1\/2 in. dia. infeed (product), (1) 1\/4 in. dia. FNPT (steam). Outlets: (1) 1\/2 in. dia. port (condensate), (1) 3\/4 in. dia. port (vapor), (2) 1-1\/2 in. dia. ports (product). Overall dimensions: 5 ft. 10 in. L. x 3 ft. 8 in. W. x 6 ft. 10-1\/2 in. H.  \u003cbr\u003e\u003cbr\u003e \u003ca href=\"http:\/\/youtu.be\/oMNTHYjloVg\" style=\"color:\" target=\"_blank\"\u003e \u003ccenter\u003e Click here to see a video of the equipment\u003c\/center\u003e\u003c\/a\u003e","brand":"Mojonnier","offers":[{"title":"Default Title","offer_id":37833485942966,"sku":"185.CI03.30","price":5000.0,"currency_code":"USD","in_stock":false}],"thumbnail_url":"\/\/cdn.shopify.com\/s\/files\/1\/0058\/3594\/8078\/files\/mojonnier-low-temperature-evaporator-mojonnier-626099.webp?v=1718956586"},{"product_id":"apv-single-effect-rising-falling-film-plate-evaporator-2500ci01b","title":"APV Single-Effect Rising \/ Falling Film Plate Evaporator","description":"\u003cp\u003eAPV Single-Effect Rising \/ Falling Film Plate Evaporator. Model: P-E. S\/N: 1247. All product contact surfaces are 316 stainless steel including heat exchanger plates, vapor separators, pumps, vapor and product tubing. This system was last running citrus juices and will be able to run most other types of juice or liquid products. Inlets: (2) 2 in. dia. ACME fittings (product), (1) 4 in. W x 30 in. H steam port. Outlets: (1) 2 in. dia. condensate port, (1) 21 in. W x 10 ½ in. H vapor port. Overall dimensions: 7 ft. L x 2 ft. 11 in. W x 8 ft. H. First Effect Horizontal Separator - 500 Gallon. S\/N: 20423, vacuum: 28.54 in. Hg. Inlets: (1) 1 ½ in. dia. S-line fitting (sprayball), (1) 21 in. W x 10 ½ in. H vapor port. Outlets: (1) 4 in. dia. ACME fitting, (1) 15 in. dia. vapor pipe. Overall dimensions: 6 ft. 9 in. L x 4 ft. 8 in. H x 7 ft. 1 in. H.\u003c\/p\u003e","brand":"APV","offers":[{"title":"Default Title","offer_id":37833486008502,"sku":"2500.CI01B","price":5000.0,"currency_code":"USD","in_stock":true}],"thumbnail_url":"\/\/cdn.shopify.com\/s\/files\/1\/0058\/3594\/8078\/files\/shopify_8839_2500.ci01b_apv_singleeffect_rising__falling_film_plate_evaporator_02.webp?v=1718108780"},{"product_id":"apv-single-effect-falling-film-evaporator-cmcs01c","title":"APV Single Effect Falling Film Evaporator","description":"APV Falling Film Evaporator with vapor separator tank, and centrifugal pumps. Not included: controls, valves, product tubing, condenser, etc. Footprint: 12 ft. 3 in. Long x 4.5 ft. W (Frame), 80 in. W x 96 in. L (vessel).","brand":"APV","offers":[{"title":"Default Title","offer_id":37833486074038,"sku":"CMCS01C","price":5000.0,"currency_code":"USD","in_stock":false}],"thumbnail_url":"\/\/cdn.shopify.com\/s\/files\/1\/0058\/3594\/8078\/files\/shopify_13060_cmcs01c_apv_single_effect_falling_film_evaporator_01.webp?v=1718108852"},{"product_id":"mojonnier-stainless-steel-vacuum-pan-evaporator-1300-gallon-hdba12014","title":"Mojonnier Stainless Steel Vacuum Pan Evaporator-1,300 Gallon","description":"Mojonnier Stainless Steel Vacuum Pan Evaporator- 1,300 Gallons. Size: 48 399. 316 stainless steel. (2) manways: 16 in. dia. (1) Sight glass: 4-1\/2 in. dia. Inlets\/outlets: (1) 1\/2 in. dia. female ferrule, (1) 1 in. dia. male ferrule with hex nut, (1) 1 in. dia. pipe, (1) 1-1\/2 in. dia. male ferrule with hex nut, (1) 1-1\/2 in. dia. threaded fitting, (1) 2 in. dia. threaded fitting, (1) 2 in. dia. male ferrule with hex nut, (5) 2 in. dia. FPT, (1) 5 in. dia. with a 10 in. dia. flange and (8) 3\/4 in. dia. attachment holes. Overall dimensions: 56 in. L x 54 in. W x 17 ft. 4 in. H.  \u003cbr\u003e\u003cbr\u003e \u003ca href=\"http:\/\/youtu.be\/XSYUELVHEhE\" style=\"color:\" target=\"_blank\"\u003e \u003ccenter\u003e Click here to see a video of the equipment\u003c\/center\u003e\u003c\/a\u003e","brand":"Mojonnier","offers":[{"title":"Default Title","offer_id":37833486106806,"sku":"HDBA120.14","price":5000.0,"currency_code":"USD","in_stock":true}],"thumbnail_url":"\/\/cdn.shopify.com\/s\/files\/1\/0058\/3594\/8078\/files\/mojonnier-stainless-steel-vacuum-pan-evaporator-1300-gallon-mojonnier-324520.webp?v=1718956667"},{"product_id":"apv-single-effect-falling-film-plate-evaporator-hddf14891a","title":"APV Single Effect Falling Film Plate Evaporator","description":"\u003cp\u003eAPV Single Effect Falling Film Plate Evaporator. Model: FFPE. S\/N: 173. Last running 3-A milk products. System includes APV Falling Film Plate Evaporator, APV Horizontal Separator, and 332 sq. ft. Stainless Steel Condenser. Can be re-configured to customers individual needs. The heat exchanger plates and vapor separators are 316SS. Overall system dimensions: 17 ft. 10 in. L x 14 ft. 11 in. W x 9 ft. 8 in. H.(H12).\u003c\/p\u003e","brand":"APV","offers":[{"title":"Default Title","offer_id":37833486172342,"sku":"HDDF148.91a","price":5000.0,"currency_code":"USD","in_stock":true}],"thumbnail_url":"\/\/cdn.shopify.com\/s\/files\/1\/0058\/3594\/8078\/files\/shopify_8352_hddf148.91a_apv_single_effect_falling_film_plate_evaporator_04.webp?v=1718108929"},{"product_id":"stainless-steel-separator-450-gallons-skfc11117","title":"Stainless Steel Separator - 450 Gallons","description":"Stainless Steel Separator. Approximate capacity: 450 gallons. Inside dimensions: 38 in. dia. x 93 in. H (straight wall). Internal and external access ladder. (2) Internal sprayers and (1) 16 in. manway. Domed bottom with (4) mounting brackets. Product is viewable through (3) 4 in. sight glasses. Inlets: (1) 9-5\/8 in. dia. port with a 16 in. flange and (12) 1 in. thru-holes, (1) 10 in. dia. port with a 13 in. flange and (12) 1\/2 in. thru-holes, (1) 1-1\/2 in. S-line fitting, (1) 2 in. S-line fitting, (2) 3 in. S-Line fittings, (2) 1 in. dia. MNPT. Outlets: (1) 1-1\/2 in. dia. S-line fitting, (1) 2 in. dia. S-line fitting. Overall dimensions: 3 ft. 10 in. L x 3 ft. 10 in. W x 13 ft. 2-1\/2 in. H. \u003cbr\u003e\u003cbr\u003e \u003ca href=\"https:\/\/www.youtube.com\/watch?v=G0AOAPwmCzQ\" target=\"_blank\"\u003e \u003ccenter\u003eClick for a 360 Video Walk Around\u003c\/center\u003e\u003c\/a\u003e \u003cbr\u003e\u003cbr\u003e \u003ca href=\"https:\/\/www.youtube.com\/watch?v=-E8o-y86_vc\" target=\"_blank\"\u003e \u003ccenter\u003eClick for a video of Inside View from top manhole\u003c\/center\u003e\u003c\/a\u003e \u003cbr\u003e\u003cbr\u003e \u003ca href=\"https:\/\/www.youtube.com\/watch?v=pk3FaKjCNyg\" target=\"_blank\"\u003e \u003ccenter\u003eClick for a video of Inside View from bottom manhole\u003c\/center\u003e\u003c\/a\u003e \u003cbr\u003e\u003cbr\u003e","brand":null,"offers":[{"title":"Default Title","offer_id":37838641954998,"sku":"SKFC111.17","price":5000.0,"currency_code":"USD","in_stock":false}],"thumbnail_url":"\/\/cdn.shopify.com\/s\/files\/1\/0058\/3594\/8078\/files\/skfc111.17.webp?v=1718115395"},{"product_id":"champion-tray-dryer-eegc0341","title":"Champion Tray Dryer","description":"\u003cp\u003eChampion Tray Dryer. Model: CTD-1800H. S\/N: 92071. Heavy gauge stainless steel construction. Capacity: 1,800 trays\/hr. (2) High velocity blowers: 3 hp, 208 V, 18 amps, 3 phase, 60 Hz. Accomodates tray sizes: 18 in. L x 14 in. W and 20 in. L x 15 in. W. Overall dimensions: 61 in. L x 25 in. W x 53-1\/2 in. H. Horizontal loading unit uses direct high velocity, non-heated air to dry trays at a rate of 1,800 per hour.(H17).\u003c\/p\u003e","brand":"Champion","offers":[{"title":"Default Title","offer_id":37838669512886,"sku":"EEGC034.1","price":5000.0,"currency_code":"USD","in_stock":true}],"thumbnail_url":"\/\/cdn.shopify.com\/s\/files\/1\/0058\/3594\/8078\/files\/eegc0341_1.webp?v=1773324954"},{"product_id":"van-air-inc-heatless-regenerative-compressed-air-dryer-with-cycle-saver-controller-mash182","title":"Van Air Inc. Heatless Regenerative Compressed Air Dryer with Cycle Saver Controller","description":"1994 Van Air Inc. Heatless Regenerative Compressed Air Dryer with Cycle Saver™ Controller. Model: HL-250. Capacity: 250 scfm. Overall tank dimensions: 17-1\/2 in. dia x 54 in H. Van Air HL series heatless dryers offer protection of compressed air operated equipment and processes with features including continuous and sequential flow cycles at constant pressures, full automation, activated alumina desiccant, panel mounted tower pressure gauges and a panel mounted moisture indicator. The Cycle Saver™ controller Includes switching failure monitor LED and contact and minimizes purge to actual moisture load conditions for maximum savings, low operating cost and a -40°F dew point. Overall dimensions: 3 ft. 1 in. L x 2 ft. W x 7 ft. 7 in. H.(ACN125).","brand":"Van Air Inc.","offers":[{"title":"Default Title","offer_id":37883170422966,"sku":"MASH182","price":5000.0,"currency_code":"USD","in_stock":true}],"thumbnail_url":"\/\/cdn.shopify.com\/s\/files\/1\/0058\/3594\/8078\/files\/1994-van-air-inc-heatless-regenerative-compressed-air-dryer-with-cycle-saver-controller-van-air-inc-439511.webp?v=1718958310"},{"product_id":"ce-rogers-spray-dryer-hddf15068a","title":"CE Rogers Spray Dryer","description":"\u003cp\u003eCE Rogers Spray Dryer. S\/N 1421962. Former application: 1,600 lbs\/hr dairy product. Unit includes stainless steel product contacts, progRam Industriesmable Magelis controls, stainless steel cyclone separator, stainless steel sifter, 30 HP blower, and 316 SS rotary air lock. Original Stainless Steel Box was scrapped at removal. New dryer box walls must be fabricated on-site. (H13)3 head system with 2,295 LBS\/HR water evaporation capacity. Previous application was dairy, powdered cheese.16,000 LBS\/HR starting (50% Solids) to 1,600 LBS\/HR ending (5% Dry Solids). Product: Powdered Cheese Starting Solids before Drier: 50% - 16,000 LBS\/HR Ending Solids after Drier, 5% - 1,600 LBS\/HR\u003c\/p\u003e","brand":"C.E. Rogers","offers":[{"title":"Default Title","offer_id":37887378620598,"sku":"HDDF150.68a","price":5000.0,"currency_code":"USD","in_stock":true}],"thumbnail_url":"\/\/cdn.shopify.com\/s\/files\/1\/0058\/3594\/8078\/files\/ce-rogers-spray-dryer-ce-rogers-712425.webp?v=1741896985"},{"product_id":"universal-dynamics-portable-auto-mini-hopper-dryer-abrg00135","title":"Universal Dynamics Portable Auto Mini-Hopper Dryer","description":"\u003cp\u003eUniversal Dynamics Portable Auto Mini-Dryer. Approximate drying capacity: 150 lbs. per hour using pellets of 1600 micron size( .0625 inches, 1\/16 in., mesh size: 11). Porosity of material and humidity can alter required drying times. Tank diameter: 27 in. Tank height: 42-1\/2 in. Propeller diameter: 18-1\/2 in. EG \u0026amp; G Rotron blower, 1 and 0.56 hp, 3 phase. Power supply 460 V, 3 phase. Connected load with solid cone hopper: Model: MSC-600. This package includes many premium accessories to include: a built in conveyor system – QMCVCL (quick material change vacuum closed loop) system which automatically and continuously feeds product through the machine. Inlets\/outlets: (2) 2.5 in. Also supplied with stand. Overall dimensions: 3 ft. 4 in. L x 4 ft. 4 in. W x 9 ft. 3 in. H.(ACN237).\u003c\/p\u003e","brand":"Universal Dynamics","offers":[{"title":"Default Title","offer_id":37887379865782,"sku":"ABRG001.35","price":5000.0,"currency_code":"USD","in_stock":true}],"thumbnail_url":"\/\/cdn.shopify.com\/s\/files\/1\/0058\/3594\/8078\/files\/2000-universal-dynamics-portable-auto-mini-dryer-universal-dynamics-303040.webp?v=1718958292"},{"product_id":"pioneer-air-systems-heatless-regenerative-dryer-fesp0015","title":"Pioneer Air Systems Heatless Regenerative Dryer","description":"\u003cp\u003e2005 Pioneer Air Systems Heatless Regenerative Dryer. Model: PHL 650. S\/N: 67389KG3E10. SCFM : 650. MAWP : 150 PSI. Power supply: 115 V, amps: 1. Pioneer Superior Filter. Model: PS 150 D. S\/N: 67389K05E10. Element No. EPS 150. MAWP: 150 PSI. The Pioneer PHL Series dryer is specifically designed to remove moisture in vapor form via constant and alternately cycling gas flow between two, twin desiccant towers accomplishing adsorption and regeneration processes. Inlets\/outlets: (2) 2-1\/2 in. dia. FNPT. Overall dimensions: 4 ft. 10 in. L x 2 ft. 5 in. W x 6 ft. 11 in. H. (ACN190).\u003c\/p\u003e","brand":"Pioneer Air Systems, Inc.","offers":[{"title":"Default Title","offer_id":37887379996854,"sku":"FESP001.5","price":5000.0,"currency_code":"USD","in_stock":true}],"thumbnail_url":"\/\/cdn.shopify.com\/s\/files\/1\/0058\/3594\/8078\/files\/2005-pioneer-air-systems-heatless-regenerative-dryer-pioneer-air-systems-inc-832367.webp?v=1718958300"},{"product_id":"lux-stainless-steel-vacuum-belt-dryer-ughb017","title":"LUX Stainless Steel Vacuum Belt Dryer","description":"\u003cp\u003eLUX Stainless Steel Vacuum Belt Dryer. Infeed hopper dimensions: 3 ft. 1 in. W x 3 ft. 10 in. L. Conveyor belt dimensions: 6 ft. 7 in. L x 3 ft. W. (2) Barrel dimensions: 13 in. dia. x 3 ft. L. EG\u0026amp;G Blower, P\/N: 6-353042-40. Motor, 10 hp, 3500 rpm, 200-230\/460V, 30-26\/13 amps, 60 Hz, 3 phase. Sew-Eurodrive Motor, 4 hp, 2025 rpm, 230\/460 V, 13.6\/4.8 amps, 60 Hz, 3 phase. Sew-Eurodrive Variable Speed Gear Reducer, ratio: 69.84, rpm out: 28. Conveyor infeed height: 3 ft. 7 in. Conveyor exit height: 7 ft. 2 in. Inlets\/outlets: (2) 1-1\/2 in. dia. S-line fittings (washer fluid). Overall dimensions: 13 ft. 8 in. L x 5 ft. 2 in. W x 7 ft. 4 in. H.\u003c\/p\u003e","brand":"LUX","offers":[{"title":"Default Title","offer_id":37887380521142,"sku":"UGHB017","price":5000.0,"currency_code":"USD","in_stock":true}],"thumbnail_url":"\/\/cdn.shopify.com\/s\/files\/1\/0058\/3594\/8078\/files\/dhomesitewwwrootapp_datatempfiles22-nov-309b8307aa-922a-43a9-84ef-0adc7d5fdc29.webp?v=1718112540"},{"product_id":"wittemann-hasselberg-co2-adsorptive-dryer-tmcb293","title":"Wittemann Hasselberg CO2 Adsorptive Dryer","description":"\u003cp\u003eWittemann Hasselberg CO2 Adsorptive Dryer. Model: W-4. S\/N: 47510. Power requirements: 460 V, 3 phase, 60 Hz. Control power requirements: 115 V, single phase, 60 Hz. MAWP: 250 psig @ 40 F. Left tube model: CRNC-8399.2. S\/N left tube: 46873-4L. Year built: 1977. MAWP: 300 psi @ 650 F. Right tube model: CRNC-8399.2. S\/N right tube: 46873-4R. MAWP: 300 psi @ 650 F. Inlets\/Outlets: (2) 2 in. NPT male. Overall dimensions: 3 ft. 1 in. L x 2 ft. W x 6 ft. H.\u003c\/p\u003e","brand":"Witteman \/ Hasselberg","offers":[{"title":"Default Title","offer_id":37887380553910,"sku":"TMCB293","price":5000.0,"currency_code":"USD","in_stock":true}],"thumbnail_url":"\/\/cdn.shopify.com\/s\/files\/1\/0058\/3594\/8078\/files\/dhomesitewwwrootapp_datatempfiles22-nov-30c5a422e6-7dda-426d-b8e7-7ed7736f5448.webp?v=1718112536"},{"product_id":"american-process-systems-cylindrical-paddle-ribbon-mixer-dryer-spws04","title":"American Process Systems Cylindrical Paddle Ribbon Mixer \/ Dryer","description":"1996 American Process Systems Cylindrical Paddle Ribbon Mixer \/ Dryer. Model CPRB-90. Serial number 4537. Approximate product area: 90 cu. ft. Material of construction: 304 stainless steel. Low pressure heating \/ cooling jacket with maximum pressure of 14.9 psig. Siemens 2-speed constant torque motor: 10\/20 hp, 900\/1800 rpm, 460v, 60 Hz, 3 phase. 20 in. diameter vacuum capable manway, 10 in. dia liquid discharge opening, half moon endplate discharge. The CPRB-90 features paddle \/ ribbon agitator, combining inner ribbons with outer paddles which minimize pinch points at the wall thus producing lessened frictional heat, all while maintaining counter directional flow. Applications include fragile, heat sensitive products and those containing particulates, abrasive products, pastes, and filter cakes, and fragile \/ friable products. Overall dimensions: 10 ft. 11 in. L x 5 ft. 7 in. W x 8 ft. 11 in. H.(ACN1500).  \u003cbr\u003e\u003cbr\u003e \u003ca href=\"http:\/\/youtu.be\/NsWaUxsbkao\" style=\"color:\" target=\"_blank\"\u003e \u003ccenter\u003e Click here to see a video of the equipment\u003c\/center\u003e\u003c\/a\u003e","brand":"American Process Systems","offers":[{"title":"Default Title","offer_id":37887380848822,"sku":"SPWS04","price":5000.0,"currency_code":"USD","in_stock":true}],"thumbnail_url":"\/\/cdn.shopify.com\/s\/files\/1\/0058\/3594\/8078\/files\/dhomesitewwwrootapp_datatempfiles22-nov-30430d5804-ef74-4492-bfbd-bc80571f2d5d.webp?v=1718112528"},{"product_id":"natural-gas-stainless-steel-dryer-aanf2822","title":"Natural Gas Stainless Steel Dryer","description":"\u003cp\u003eNatural Gas Stainless Steel Dryer\u003c\/p\u003e","brand":null,"offers":[{"title":"Default Title","offer_id":37887380979894,"sku":"AANF282.2","price":5000.0,"currency_code":"USD","in_stock":true}],"thumbnail_url":"\/\/cdn.shopify.com\/s\/files\/1\/0058\/3594\/8078\/files\/natural-gas-stainless-steel-dryer-not-specified-932295.webp?v=1718958288"},{"product_id":"bepex-solidaire-thin-film-paddle-drying-system-sgmpm08752a","title":"Bepex Solidaire Thin-Film Paddle Drying System","description":"1995 Bepex Solidaire Drying System. Model: SJS-8X4. Materials of construction include 304 L stainless steel. Jacket MAWP: 150 PSIG at 365°F. Jacket MDMT: 70°F at 150 PSIG. Features (2) Bailey Fischer Porter digital displays, Reliance Electric motor: ½ hp, 1725 rpm, 208-230V, 60 Hz, 3 phase, and a Dodge Tigear speed reducer. The Solidaire Drying System uses a unique and patented high speed paddle rotor design for the injection of gas or liquid through the paddles into materials flowing in a spiral along it’s cylindrical wall and direct or indirect heat, or combinations thereof are used to treat various products. The Solidaire also handles products from free-flowing solid states, to wet cakes and slurries. Common applications include but are not limited to organic acids, herbicides, food mixes, starches, and wheat and soybean concentrates. Overall dimensions: 8 ft. L x 4 ft. 10 in. W x 7 ft. 3 in. H.(ACN950).","brand":"Bepex","offers":[{"title":"Default Title","offer_id":37887382192310,"sku":"SGMPM087.52a","price":5000.0,"currency_code":"USD","in_stock":true}],"thumbnail_url":"\/\/cdn.shopify.com\/s\/files\/1\/0058\/3594\/8078\/files\/dhomesitewwwrootapp_datatempfiles22-nov-306afaf329-7a98-4daa-9b38-fc73d8f27d08.webp?v=1718112525"},{"product_id":"single-shell-roto-louvre-dryer-package-sgmpm046115","title":"Single Shell Roto Louvre Dryer Package","description":"Single Shell Rotary Louvre Dryer Package. Roto-Louvre Dryers are used to dry or roast products for the food, chemical or mineral industries. This Roto-Louvre Dryer was installed with General Mills Foods in Plymouth, Minnesota. Dryer and components materials of construction include: stainless steel, mild carbon steel, painted steel, and painted insulation over mild steel for ductwork. Package includes: Steam coil duct with two aluminum coils, stainless steel GRC isometric product chamber, General Mills control panel, Reeves MAS 51 drive, New York Blower Company exhaust fan, special structural plate louvers and flights, anti-friction trunnion and thrust rollers with steel supporting bases, carbon steel painted supports and various valves and attachments as pictured in attached PDF.","brand":null,"offers":[{"title":"Default Title","offer_id":37887382388918,"sku":"SGMPM046.115","price":5000.0,"currency_code":"USD","in_stock":false}],"thumbnail_url":"\/\/cdn.shopify.com\/s\/files\/1\/0058\/3594\/8078\/files\/dhomesitewwwrootapp_datatempfiles22-nov-3036e1289e-ef01-47a2-a1f1-d09359f31be4.webp?v=1718112521"},{"product_id":"apv-plate-evaporator-plates-raaf070","title":"APV Plate Evaporator Plates","description":"\u003cdiv title=\"Page 1\" class=\"page\"\u003e\n\u003cdiv class=\"layoutArea\"\u003e\n\u003cdiv class=\"column\"\u003e\n\u003cp\u003e\u003cspan\u003e(106) APV Plate Evaporator Plates. Plate Pattern Count (Type A): 25. Plate Pattern Count (Type B): 25. Plate Pattern Count (Type C): 27. Plate Pattern Count (Type D): 29. Inlets: (1) 6 in. L x 2 in. W (product), (2) 2-1\/2 in. L x 1 in. W, (1) 1 ft. 2 in. L x 4 in. W (media), (1) 1 ft. 3 in. L x 4 in. W (media). Outlets: (1) 1 ft. 9 in. L x 10-1\/2 in. W (vapor), (1) 1 ft. 9 in. L x 3\/4 in. (vapor). Plate dimensions: 54 in. L x 29-1\/2 in. W.\u003c\/span\u003e\u003c\/p\u003e\n\u003c\/div\u003e\n\u003c\/div\u003e\n\u003c\/div\u003e","brand":"APV","offers":[{"title":"Default Title","offer_id":37887393923254,"sku":"RAAF070.","price":5000.0,"currency_code":"USD","in_stock":false}],"thumbnail_url":"\/\/cdn.shopify.com\/s\/files\/1\/0058\/3594\/8078\/files\/apv-plate-evaporator-plates-apv-967448.webp?v=1718960091"},{"product_id":"concentrator-plates-89-in-rtta56042a","title":"Concentrator Plates - 89 in.","description":"Concentrator Plates. 89 in. x 37 in. ","brand":null,"offers":[{"title":"Default Title","offer_id":37887394119862,"sku":"RTTA560.42a","price":5000.0,"currency_code":"USD","in_stock":true}],"thumbnail_url":"\/\/cdn.shopify.com\/s\/files\/1\/0058\/3594\/8078\/files\/rtta56042a_1000.webp?v=1768453538"},{"product_id":"concentrator-plates-rtta56142a","title":"Concentrator Plates","description":"\u003cp\u003eConcentrator Plates. 89 in. x 37 in. Approximately 30.\u003c\/p\u003e","brand":null,"offers":[{"title":"Default Title","offer_id":37887394283702,"sku":"RTTA561.42a","price":5000.0,"currency_code":"USD","in_stock":false}],"thumbnail_url":"\/\/cdn.shopify.com\/s\/files\/1\/0058\/3594\/8078\/files\/concentrator-plates-not-specified-610092.webp?v=1718960112"},{"product_id":"concentrator-plates-rtta56242a","title":"Concentrator Plates","description":"\u003cp\u003eConcentrator Plates. 89 in. x 37 in. Approximately 150 plates.\u003c\/p\u003e","brand":null,"offers":[{"title":"Default Title","offer_id":37887394414774,"sku":"RTTA562.42a","price":5000.0,"currency_code":"USD","in_stock":true}],"thumbnail_url":"\/\/cdn.shopify.com\/s\/files\/1\/0058\/3594\/8078\/files\/concentrator-plates-not-specified-425147.webp?v=1718960115"},{"product_id":"concentrator-plates-rtta56342a","title":"Concentrator Plates","description":"\u003cp\u003eConcentrator Plates. 89 in. x 37 in. Approximately 150 plates.\u003c\/p\u003e","brand":null,"offers":[{"title":"Default Title","offer_id":37887394545846,"sku":"RTTA563.42a","price":5000.0,"currency_code":"USD","in_stock":true}],"thumbnail_url":"\/\/cdn.shopify.com\/s\/files\/1\/0058\/3594\/8078\/files\/concentrator-plates-not-specified-196136.webp?v=1718960119"},{"product_id":"concentrator-plates-54-in-rtta56416","title":"Concentrator Plates - 54 in.","description":"\u003cp\u003eConcentrator Plates. 54 in. x 30 in. Approximately 120 plates. (ACN5a)\u003c\/p\u003e","brand":null,"offers":[{"title":"Default Title","offer_id":37887394611382,"sku":"RTTA564.16","price":5000.0,"currency_code":"USD","in_stock":true}],"thumbnail_url":"\/\/cdn.shopify.com\/s\/files\/1\/0058\/3594\/8078\/files\/concentrator-plates-54-in-not-specified-767672.webp?v=1718960122"},{"product_id":"concentrator-plates-rtta56516","title":"Concentrator Plates","description":"\u003cp\u003eConcentrator Plates. 54 in. x 30 in. Approximately 110 plates.\u003c\/p\u003e","brand":null,"offers":[{"title":"Default Title","offer_id":37887394742454,"sku":"RTTA565.16","price":5000.0,"currency_code":"USD","in_stock":true}],"thumbnail_url":"\/\/cdn.shopify.com\/s\/files\/1\/0058\/3594\/8078\/files\/concentrator-plates-not-specified-363168.webp?v=1718960125"},{"product_id":"concentrator-plates-rtta56616","title":"Concentrator Plates","description":"\u003cp\u003eConcentrator Plates. 54 in. x 30 in. Approximately 110 plates.\u003c\/p\u003e","brand":null,"offers":[{"title":"Default Title","offer_id":37887394873526,"sku":"RTTA566.16","price":5000.0,"currency_code":"USD","in_stock":true}],"thumbnail_url":"\/\/cdn.shopify.com\/s\/files\/1\/0058\/3594\/8078\/files\/concentrator-plates-not-specified-413745.webp?v=1718960129"},{"product_id":"concentrator-plates-rtta56716","title":"Concentrator Plates","description":"\u003cp\u003eConcentrator Plates. 54 in. x 30 in. Approximately 90 plates.\u003c\/p\u003e","brand":null,"offers":[{"title":"Default Title","offer_id":37887395004598,"sku":"RTTA567.16","price":5000.0,"currency_code":"USD","in_stock":true}],"thumbnail_url":"\/\/cdn.shopify.com\/s\/files\/1\/0058\/3594\/8078\/files\/rtta567.16-01.webp?v=1718116168"},{"product_id":"concentrator-plates-rtta56816","title":"Concentrator Plates","description":"\u003cp\u003eConcentrator Plates. 54 in. x 30 in. Approximately 120 plates.\u003c\/p\u003e","brand":null,"offers":[{"title":"Default Title","offer_id":37887395168438,"sku":"RTTA568.16","price":5000.0,"currency_code":"USD","in_stock":true}],"thumbnail_url":"\/\/cdn.shopify.com\/s\/files\/1\/0058\/3594\/8078\/files\/concentrator-plates-not-specified-102726.webp?v=1718960133"},{"product_id":"concentrator-plates-rtta56916","title":"Concentrator Plates","description":"\u003cp\u003eConcentrator Plates. 54 in. x 30 in. Approximately 180 plates.\u003c\/p\u003e","brand":null,"offers":[{"title":"Default Title","offer_id":37887395299510,"sku":"RTTA569.16","price":5000.0,"currency_code":"USD","in_stock":true}],"thumbnail_url":"\/\/cdn.shopify.com\/s\/files\/1\/0058\/3594\/8078\/files\/concentrator-plates-not-specified-713822.webp?v=1718960136"},{"product_id":"cleaver-brooks-spraymaster-deaerator-800-gallons-hd-sc29416a","title":"Cleaver Brooks Spraymaster Deaerator- 800 Gallons","description":"\u003cp\u003eCleaver Brooks Spraymaster Deaerator- 800 Gallons. Model: SM30. S\/N: DS-3660. Nat'l Bd: 53121. MAWP: 50 psi @ 650 °F. Shell thickness: 0.250 in. Head thickness: 0.312 in. (2) Pressure relief valves. Oval manway: 15 in. L x 11 in. W. Tank dimensions: 103 in. L x 48 in. dia. (2) Centriflo pumps, Type 618-D8-F, capacity: 120 gpm (each). US Motor, 25 hp, 3520 rpm, 230\/460 V, 62.0\/31.0 amps, 60 Hz, 3 phase. Leeson Motor, 25 hp, 3500 rpm, 208-230\/460 V, 64-62\/31 amps. Inlets\/outlets: (2) 2-1\/2 in., (2) 1\/2 in., (1) 5 in., (3) 2 in. Overall dimensions: 11 ft. 6 in. L x 54 in. W x 80 in. H.(HB2)(ACN320).\u003c\/p\u003e","brand":"Cleaver Brooks","offers":[{"title":"Default Title","offer_id":37887428788406,"sku":"HD-SC294.16a","price":5000.0,"currency_code":"USD","in_stock":true}],"thumbnail_url":"\/\/cdn.shopify.com\/s\/files\/1\/0058\/3594\/8078\/files\/cleaver-brooks-spraymaster-deaerator-800-gallons-cleaver-brooks-227603.webp?v=1718959668"},{"product_id":"enterprise-co-mounted-vacuum-deaeration-chamber-skid-end9741218a","title":"Enterprise Co. Mounted Vacuum Deaeration Chamber Skid","description":"\u003cp\u003eEnterprise Co. Mounted Vacuum Deaeration Chamber Skid. Model J2805.987. S\/N E100133. 230-460 volts, 60 Hz, 3 phase. Stainless steel Tri Clover manifold. Has a Hoffman Control Panel. Cat # A-42HS3112SSLP Model # VCP-623, The overall measurements 14 in. W, 35 in. L, 44 in. H. 1 vacuum pump (Model \u0026amp; Serial N\/A) with Baldor Motor, Cat # - CWDM3555T, 2 hp, 3,450 rpm, 60 Hz, 3 phase, 208-230\/460 volts, 5.6 -5.2\/2.6 amps, Inlet and Outlet 1-1\/2 in. 1 Ampco Pump, Model 2-1\/2 x 2 MC2, S\/N CC-15477-1-1, IMP 6.500 with Baldor Motor, Cat # JMWDM3558T, Serial # F798, 2 hp, 60 Hz, 1,725 rpm, 208-230\/460 volts, 6.5-6.2\/3.1 amps. Inlet 2 in. and outlet 2-1\/2 in. Deaeration Chamber has three sight glasses and a volume including cone of 25,786 cubic in. Overall dimensions 43 in. L x 76 in. W x 120 in. H.\u003c\/p\u003e","brand":"Enterprise Co.","offers":[{"title":"Default Title","offer_id":37887428952246,"sku":"END9741.218a","price":5000.0,"currency_code":"USD","in_stock":true}],"thumbnail_url":"\/\/cdn.shopify.com\/s\/files\/1\/0058\/3594\/8078\/files\/end9741218a_1.webp?v=1773119341"},{"product_id":"apv-ceram-industriesic-saddle-distillation-essence-recovery-system-35d01","title":"APV CeRam Industriesic Saddle Distillation Essence Recovery System","description":"APV CeRam Industriesic Saddle Distillation Essence Recovery System. Distillation column dimensions: 2 ft. 3 in. dia. x 45 ft. 6 in. H. (4) Whitlock Hi-Transfer Shell and Tube Heat Exchangers. Inlets: (1) 2 in. dia. flanged port, (1) 3 in. dia. flanged port, (1) 4 in. dia. flanged port, (1) 10 in. dia. flanged port. Outlets: (1) 8 in. dia. flanged port. Overall dimensions: 4 ft. L x 3 ft. 6 in. W x 45 ft. 6 in. H. Shell and Tube Heat Exchanger Skid.  Primary Shell and Tube Heat Exchanger. Tube material: 316 stainless steel. Number of passes: 1. Number of tubes: 89. Tube dimensions: 3\/4 in. dia. x 6 ft. L. Heat transfer surface area: approx. 104.8 sq. ft. Inlets: (1) 8 in. dia. ANSI 150lb. flanged port (product), (1) 4 in. dia. ANSI 150lb. flanged port (media). Outlets: (1) 2 in. dia. condensate port, (1) 4 in. dia. ANSI 150lb. flanged port (media), (1) 8 in. dia. ANSI 150lb. flanged port (product). Secondary Shell and Tube Heat Exchanger. Tube material: 316 stainless steel. Number of passes: 1. Number of tubes: 123. Tube dimensions: 3\/4 in. dia. x 8 ft. L. Heat transfer surface area: approx. 193.2 sq. ft. Inlets: (1) 8 in. dia. ANSI 150lb. flanged port (product), (1) 8 in. dia. ANSI 150lb. flanged port (media). Outlets: (2) 2 in. dia. ACME fittings (product), (1) 8 in. dia. ANSI 150lb. flanged port (media). Overall dimensions (heat exchanger skid): 9 ft. 9 in. L x 5 ft. 1 in. W x 3 ft. 11 in. H.","brand":"APV","offers":[{"title":"Default Title","offer_id":37887429443766,"sku":"35.D01","price":5000.0,"currency_code":"USD","in_stock":true}],"thumbnail_url":"\/\/cdn.shopify.com\/s\/files\/1\/0058\/3594\/8078\/files\/shopify_1323_35.d01_apv_ceramic_saddle_distillation_essence_recovery_system_21.webp?v=1718115236"},{"product_id":"rossi-catelli-vacuum-chamber-25-gallon-57amfm32375","title":"Rossi \u0026 Catelli Vacuum Chamber-25 Gallon","description":"\u003cp\u003eRossi \u0026amp; Catelli Vacuum Chamber-25 Gallon. S\/N: 2483. MAWP tube side: 42 psi. MDMT tube side: 289.3°F. HT tube side: 71 psi. MAWP shell side: 0 psi. MDMT shell side: 104 °F. HT shell side: 0 psi. Equipped with (2) pneumatic valves. Inlets: (1) 1 in. dia. with 4-1\/2 in. dia. flange and (4) 1\/2 in. dia. attachment holes at a center-to-center distance of 4 in., (1) 1-1\/2 in. dia. male ferrule, (2) 2-1\/2 in. dia. with 4-1\/2 in. dia. flanges and (4)1\/2 in. dia. attachment holes at a center-to-center distance of 4 in., each, (1) 4 in. dia. with an 8-1\/2 in. dia. flange and (8) 3\/4 in. dia. attachment holes at a center-to-center distance of 7 in. Outlets: (1) 2 in. dia. female ferrule. Overall dimensions: 48 in. L x 41 in. W x 11 ft. 4 in. H.\u003c\/p\u003e","brand":"Rossi \u0026 Catelli","offers":[{"title":"Default Title","offer_id":37887429574838,"sku":"57a.MFM3237.5","price":5000.0,"currency_code":"USD","in_stock":true}],"thumbnail_url":"\/\/cdn.shopify.com\/s\/files\/1\/0058\/3594\/8078\/files\/shopify_1324_57a.mfm3237.5_rossi__catelli_vacuum_chamber25_gallon_02.webp?v=1718115245"},{"product_id":"delaval-stainless-steel-vacuumizer-115-gallons-g-510","title":"DeLaval Stainless Steel Vacuumizer - 115 gallons","description":"\u003cp\u003eDeLaval Stainless Steel Vacuumizer for HTST System. Model: 650. 35,000 lb\/hr capacity. Approximate Volume: 115 gallons. (3) 1 ft. 11 in. perforated plates with (4) 3-1\/4 in. holes. (2) 1 ft. 5-3\/4 in. solid plates. (1) 1 ft. 6 in. dia. floater. (2) 5-5\/8 in. dia. glass windows. (1) 3 in. S-line inlet. (1) 2-1\/2 in. S-line inlet. (1) 3 in. S-line outlet. Inside dimensions: 2 ft. 1 in. dia. x 4 ft. 7-1\/2 in. straight wall. Overall dimensions: 3 ft. 1-1\/2 in. L x 2 ft. 7-1\/2 in. W x 7 ft. 3 in. H.\u003c\/p\u003e","brand":"DeLaval","offers":[{"title":"Default Title","offer_id":37887429771446,"sku":"G-510","price":5000.0,"currency_code":"USD","in_stock":true}],"thumbnail_url":"\/\/cdn.shopify.com\/s\/files\/1\/0058\/3594\/8078\/files\/delaval-stainless-steel-vacuumizer-115-gallons-delaval-585338.webp?v=1718959658"},{"product_id":"vacu-therm-50-gallon-29go890101","title":"Vacu-Therm - 50 Gallon","description":"\u003cp\u003eStainless steel 50 gallon Vacu-Therm tank with (2) 5 in. sight glasses, 1-1\/2 in. inlet, 2 in. inlet, 2 in. outlet.\u003c\/p\u003e","brand":null,"offers":[{"title":"Default Title","offer_id":37887429935286,"sku":"29.GO890101","price":5000.0,"currency_code":"USD","in_stock":true}],"thumbnail_url":"\/\/cdn.shopify.com\/s\/files\/1\/0058\/3594\/8078\/files\/29.go890101-01.webp?v=1718115232"},{"product_id":"cherry-burrell-aro-vac-flavorizer-285-gallon-rwaf3297","title":"Cherry Burrell Aro-Vac Flavorizer- 285 Gallon","description":"\u003cp\u003eCherry Burrell Aro-Vac Flavorizer- 285 Gallon. Model: AVC-SH. S\/N: 824. Inside straight-wall dimensions: 3 ft. dia. x 5 ft. 5 in. H. Manway diameter: 1 ft. 4 in. Jacketed tube dimensions: 9 in. dia. x 1 ft. 8 in. H. Inlets: (1) 1-1\/2 in. dia. sprayball port, (1) 3\/8 in. dia. NPT media port. Outlets: (1) 3\/8 in. dia. media discharge, (1) 2 in. dia. S-line suction port, (1) 4 in. dia. S-line drain port. Overall dimensions: 3 ft. 11 in. L x 3 ft. 10 in. W x 10 ft. 4 in. H.(HB1).\u003c\/p\u003e","brand":"Waukesha Cherry-Burrell","offers":[{"title":"Default Title","offer_id":37887430099126,"sku":"RWAF329.7","price":5000.0,"currency_code":"USD","in_stock":true}],"thumbnail_url":"\/\/cdn.shopify.com\/s\/files\/1\/0058\/3594\/8078\/files\/cherry-burrell-aro-vac-flavorizer-285-gallon-cherry-burrell-445018.webp?v=1718959687"},{"product_id":"crepaco-deaerator-tank-he71-16340","title":"Crepaco Deaerator Tank","description":"\u003cp\u003eCrepaco deaerator tank, Model 2100, S\/N A37784 with 4 in. clamp connection.\u003c\/p\u003e","brand":"Crepaco","offers":[{"title":"Default Title","offer_id":37887430262966,"sku":"HE71-1634.0","price":5000.0,"currency_code":"USD","in_stock":true}],"thumbnail_url":"\/\/cdn.shopify.com\/s\/files\/1\/0058\/3594\/8078\/files\/shopify_1398_45_h-1634_crepaco_deaerator_tank_01.webp?v=1718115332"},{"product_id":"vacuumizer-tank-70-gallon-134","title":"Vacuumizer Tank-70 Gallon","description":"\u003cp\u003eVacuumizer Tank- 70 Gallon. Stainless steel. Inlets: (2) 3 in., (2) 4 in., (1) 2-1\/2 in. Outlets: (2) 3 in., (2) 2-1\/2 in., (1) 2 in. Inside dimensions: 23-1\/2 in. dia x 41 in. H. Legs: (4) 37 in. H. Overall dimensions: 72 in. L x 40 in. W x 83 in. H.\u003c\/p\u003e","brand":null,"offers":[{"title":"Default Title","offer_id":37887430525110,"sku":"134","price":5000.0,"currency_code":"USD","in_stock":true}],"thumbnail_url":"\/\/cdn.shopify.com\/s\/files\/1\/0058\/3594\/8078\/files\/vacuumizer-tank-70-gallon-not-specified-397948.webp?v=1718959613"},{"product_id":"vapor-chamber-stainless-steel-277","title":"Vapor Chamber Stainless Steel","description":"\u003cp\u003eVapor Chamber Stainless Steel. Manway: 15 in. dia. CIP spray ball. Inlet: 20 in. dia flanged. Outlets: (4) 3-1\/2 in. Overall dimensions: 16 ft. L x 5.3 ft. W.\u003c\/p\u003e","brand":null,"offers":[{"title":"Default Title","offer_id":37887430656182,"sku":"277","price":5000.0,"currency_code":"USD","in_stock":true}],"thumbnail_url":"\/\/cdn.shopify.com\/s\/files\/1\/0058\/3594\/8078\/products\/vapor-chamber-stainless-steel-not-specified-533415.jpg?v=1648227362"},{"product_id":"stainless-steel-vapor-chamber-575-gallon-278","title":"Stainless Steel Vapor Chamber-575 Gallon","description":"\u003cp\u003eStainless Steel Vapor Chamber-575 Gallon. Inside straight-wall dimensions: 4 ft. dia. x 6 ft. 2 in. H.\u003cbr\u003e\nManway diameter: 1 ft. 4 in. Inlets: (1) 1 ft. 4 in. L x 1 ft. 4 in. H liquid infeed port, (1) 5 in. dia. port, (1) 3\/4\u003cbr\u003e\nin. dia. port. Outlets: (1) 20 in. dia. vapor discharge port, (1) 8 in. dia. drain port, (1) 1-1\/2 in. dia. NPT port,\u003cbr\u003e\n(1) 3 in. dia. S-line fitting. Overall dimensions: 5 ft. 5 in. L x 4 ft. 7 in. W x 16 ft. 1 in. H.(HB2).\u003c\/p\u003e","brand":null,"offers":[{"title":"Default Title","offer_id":37887430852790,"sku":"278","price":5000.0,"currency_code":"USD","in_stock":true}],"thumbnail_url":"\/\/cdn.shopify.com\/s\/files\/1\/0058\/3594\/8078\/products\/stainless-steel-vapor-chamber-575-gallon-not-specified-128853.jpg?v=1650027209"},{"product_id":"cherry-burrell-stainless-steel-vacuumizer-140-gallon-136","title":"Cherry Burrell Stainless Steel Vacuumizer- 140 Gallon","description":"\u003cp\u003eCherry Burrell Stainless Steel Vacuumizer- 140 Gallons. Designed for HTST use. MAWP: 500 psi. 17-1\/2 in. dia. manway. Taylor Electronic transmitter. Equipped with a 3-1\/2 in. dia. and a 5 in. dia. sight glass. Leg height: 62 in. Inlets: (1) 6 in. dia. S-line. Outlets: (1) 4 in. dia. S-Line discharge, (1) 2 in. dia. S-Line. Overall dimensions: 47-1\/2 in. L x 42 in. W x 106 in. H.\u003c\/p\u003e","brand":"Waukesha Cherry-Burrell","offers":[{"title":"Default Title","offer_id":37887431016630,"sku":"136","price":5000.0,"currency_code":"USD","in_stock":true}],"thumbnail_url":"\/\/cdn.shopify.com\/s\/files\/1\/0058\/3594\/8078\/files\/cherry-burrell-stainless-steel-vacuumizer-140-gallon-cherry-burrell-503839.webp?v=1718959617"}],"url":"https:\/\/www.genemco.com\/collections\/evaporators.oembed?page=6","provider":"Genemco","version":"1.0","type":"link"}