{"title":"Used Ozocan Corporation Industrial Equipment for Sale | Genemco","description":"\u003cp\u003eBrowse used Ozocan Corporation industrial equipment. High-quality machinery shipped worldwide. Find reliable solutions for your business.\u003c\/p\u003e","products":[{"product_id":"ozocan-corporation-ozotec-type-s-ozone-generating-system-sgmm14125","title":"Ozocan Corporation Ozotec Type S Ozone Generating System","description":"\u003cp\u003e1998 Ozocan Corporation Ozotec™ Type S Ozone Generating System. Model: 7. S\/N: 98205-01-HA2145. Capacity: 2mg\/L to a flow rate of 100 gpm resulting in a residual of around 0.4 mg\/L after mixing in the contact tank for a minimum of 4 minutes. Ozone capacity: 2.8 lbs. per day. Cooling water flow requirements: 40 gph. Power supply requirements: 575 V, 10 amps, 60 Hz, 3 phase this is stepped down to 230 V, 10 amps, 60 Hz. single phase. Unit features 2 centrifugal pumps. Recirculation pump 1: 316 stainless steel, with a 1 hp, 575 V, 2 amps, 60 Hz, 3 phase motor. Process pump 2: 316 stainless steel, 3 hp, 575 V, 7 amps, 60 Hz, 3 phase motor. Gast air compressor model: 7HDD-11T, 230 V, 10 amps, 60 Hz, single phase, with a 30 gal. air receiver. 75 gal. Reservoir tank, MAWP: 10 psi at 130ºF. The Ozotec™ Type S ozone generating system covers a wide range of applications to include drinking water disinfection and the removal of unwanted odors, colors and tastes, waste water disinfection and heavy metal oxidation. Overall dimensions: 14 ft. 2 in. L x 7 ft. 9 in. W x 9 ft. 6 in. H.(ACN240)(GA).\u003c\/p\u003e","brand":"Ozocan Corporation","offers":[{"title":"Default Title","offer_id":37885076144310,"sku":"SGMM141.25","price":5000.0,"currency_code":"USD","in_stock":true}],"thumbnail_url":"\/\/cdn.shopify.com\/s\/files\/1\/0058\/3594\/8078\/files\/dhomesitewwwrootapp_datatempfiles22-nov-30584c2e86-5905-4ae2-bbec-860c49cf9b6e.webp?v=1773325130"}],"url":"https:\/\/www.genemco.com\/collections\/ozocan-corporation.oembed","provider":"Genemco","version":"1.0","type":"link"}