A. W. Hughes Co. Inc. Comvair Emulsifier

A. W. Hughes Co. Inc. Comvair Emulsifier

A. W. Hughes Co. Inc. Comvair Emulsifier. Model 76. (8) Non-Sanitary cutting disks. Toshiba motor, 125 hp, 1770 rpm, 230/460 V, 300/150 amps, 60 Hz, 3 phase. Inlets: (1) 3 ft. 4-5/8 in. L x 2 ft. 11-5/8 in. W open top funnel to (1) 5 in. dia. product inlet. Outlets: (1) 3 in. dia. ACME fitting discharge port. Unit is mounted on casters for mobility. Overall dimensions: 5 ft. 8 in. L x 3 ft. 4-5/8 in. W x 4 ft. 2-3/8 in. H.

Product Details
  • Stock No: EKTF9066.11a
  • Manufacturer: A. W. Hughes Co. Inc.
  • Model: 76
  • Serial Number: 160-7-125
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
A. W. Hughes Co. Inc. Comvair Emulsifier