Alleghen Bradford Corp Insulated Tank

Alleghen Bradford Corp Insulated Tank

Alleghen Bradford Corp Insulated Tank National Board No. 198. MAWP: 25 FVPSI at 200 °F. MDMT: -20 °F. at 25 FV PSI, S/N 6638-03. Year built: 1993. Pressure transmitter: Setra, Model C290, S/N 368235. Range 0-2 PSIG, Supply 24 DC. Output: 4020, Inlets: (4) 2 in., 1-½ in., 1 in. and 1 in., 13-½ in. diameter manhole (w/1x3 in. inlets on top of manhole). Outlet 2 in. (4) Legs 20 in. H. Inside dimensions 34 in. diameter. 57-½ in. H. Under $16,000 New unit.

Product Details
  • Stock No: OI95
  • Manufacturer: Allegheny Bradford Corp.
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Alleghen Bradford Corp Insulated Tank