Allen Bradley Centerline 4200v Motor Starter Control Panel

Allen Bradley Centerline 4200v Motor Starter Control Panel

1995 Allen Bradley Centerline Motor Starter Control Panel. S/N: 7000092-003-95. Power supply: 4200v, 1200 amps, 260 max. amps ( top starter), 180 max. amps (bottom starter), 440 max. amps (both starters), 60 Hz, 3 phase. Allen Bradley CENTERLINE motor control centers (MCCs) integrate control and power in one centralized package. The CENTERLINE offering includes AC drive units, solid-state motor controllers, smart overload relays, power monitors and PLC I/O chassis. Overall dimensions: 38 in. L x 36 in. W x 92 in. H.

Product Details
  • Stock No: DTTC040.
  • Manufacturer: Allen-Bradley
  • Serial Number: 7000092-003-95
Motor Starter Details
  • Motor Control Type: Compressor Motor Starters
Previous Refrigerant
Motor Details
  • # Motors: 0
Dimensions:
Additional Product Details
Allen Bradley Centerline 4200v Motor Starter Control Panel