- Product Details
AME Loading/Unloading 48 in. Turntable
AME Loading/Unloading 48 in. Turntable. Stainless Steel. Loading and Accumulating turntables come in diameters of 18 to 60 in. They provide a cost effective means of loading containers to a filling line. Powered by a 90 VDC drive with a fully adjustable controller to aid in bottle transfer and line speeds. Turntable features single guide rails. Baldor Motor, 1/4 hp, 28 rpm (final) 90 VDC, 2.25 amps, single phase. Overall dimensions: 48 in. dia. x 40 in. H.
- Stock No: AMEQ01.21
- Manufacturer: AME
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!