Americaloe Single-Shell Stainless Steel Tank- 550 Gallon

Americaloe Single-Shell Stainless Steel Tank- 550 Gallon

Americaloe Single-Shell Stainless Steel Tank- 550 Gallon. S/N: 12-000057. Inlets/Outlets: (2) 2 in. dia. fittings with 6 in. dia. flanges and (4) 3/4 in. dia. attachment holes at a center-to-center distance of 4-1/2 in., each. Overall dimensions: 67 in. L x 71 in. W x 90 in. H.

Product Details
  • Stock No: SSUS004.
  • Manufacturer: Americaloe
  • Serial Number: 12-000057
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Americaloe Single-Shell Stainless Steel Tank- 550 Gallon