APV Centrifugal Pump (5 HP)

APV Centrifugal Pump (5 HP)

APV Puma Sanitary Centrifugal Pump. Impeller diameter: 5-1/2 in. Leeson Electric Motor, 5 hp, 3510 rpm, 208-230/460 V, 13-12/6 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. ACME fitting. Outlets: (1) 2 in. dia. ACME fitting. Overall dimensions: 1 ft. 11-1/2 in. L x 1 ft. 2 in. W x 11-1/2 in. H.

Product Details
  • Stock No: HDDF148I
  • Manufacturer: APV
Pump Details
  • Pump Type: Centrifugal
  • Impeller Diameter (inches): 5.5
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 3
  • Inlet/Outlet Type 1: ACME
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: ACME
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Leeson
  • Motor Horsepower(HP): 5
  • Motor RPM: 3510
  • Motor Voltage: 208-230/460
  • Motor Amps: 13-12/6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 23.5
  • Width (Inches): 14
  • Height (Inches): 11.5
Additional Product Details
APV Centrifugal Pump (5 HP)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items