- Product Details
APV Skid Mounted HTST System
APV Skid Mounted HTST System. Can configure to customers specifications. Unit was originally configured to pasteurize 1,080 lbs per hour of 16% b.f. 44 t.s. ice cream mix with a temperature progression of 40-152-222-180-68-43-38 using 5,000 lbs/hr hot water, 1,400 lbs/hr city water, 3,000 lbs/hr chilled water, and 2,160 lbs/hr of glycol. APV Model: SR11 Plate Heat Exchanger 5 sections. 4 dividers. 75 316 stainless steel plates with Paracil gaskets. PMO Legal Balance Tank- 20 Gallon. I Worthington Centrifugal Pump. Model: D520. S/N: RA5TP02133. U.S. Electrical Motor, 1-1/2 hp, 3450 rpm, 208-230/460 V, APV Centrifugal Pump. Model: 6V2. S/N: C-2173-90. Reliance Electric Motor, 7-1/2 hp, 3600 rpm, 208 V, APV Crepaco Positive Displacement Pump. Model: R2R. S/N: G-2233. Reliance Electric Motor, 1 hp, 1725 rpm, 230/460 V, 3 Accurate Metering Systems Flow Transmitter. Model: IZM-32 A. S/N: 19310 Anderson Pressure Transducer. Model: JL-210-G01. S/N: 9008335. Overall dimensions: 7 ft. 7 in. L x 7 in. W x 8 ft. H.
- Stock No: G116-B.150
- Manufacturer: APV
- Model: SR11
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!