APV Stainless Steel Rising Falling Film Heat Exchanger Plates

APV Stainless Steel Rising Falling Film Heat Exchanger Plates

(75) APV Stainless Steel Rising Falling Film Heat Exchanger Plates. Model: RFF. Material of construction: 316 stainless steel. Inlets: (1) 6 in. L x 2 in. W (product), (1) 4 in. W x 1 ft. 2 in. L H (steam). Outlets: (2) 21 in. L x 10-1/2 in W (vapor). Four sections of plates lettered (A, B, C and D). Plate count per lettered section is: A23, B17, C18 and D17. Plate dimensions: 2 ft. 5 in. W x 4 ft. 6 in. H.(ACN150). FAD

Product Details
  • Stock No: RAAF071.
  • Manufacturer: APV
  • Model: RFF
Plate Details
  • Plate/Gasket: Plates
  • Plate Width (inches): 29
  • Plate Length (inches): 54
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Width (Inches): 29
  • Height (Inches): 54
  • ACN: 150
Additional Product Details
APV Stainless Steel Rising Falling Film Heat Exchanger Plates